Belt Conveyors
A belt conveyor is a device that rotates a belt in a circle on a trolley and transports luggage. Use to move large or heavy objects. The belt is mainly made of polyurethane, and the frame part is made of durable steel or aluminum. The shape, inclination, and size vary depending on the application. Some are suitable for slopes and some are designed to reduce noise. Also, when using, pay careful attention to the involvement of limbs and parts of clothing around the rotating shaft, and try to maintain safety.
- Makitech Belt conveyorFrame pressure 60mm type. Uses a timing belt that supports high speeds when driving, has low noise, and does not require troublesome maintenance. The shifting model generates a constant torque from low speed to high speed, and is equipped with a DC brushless motor with an energy-saving design as ... Read Morefrom S$5,599.00Min. 29 days
- SANWA CONVEYOR Mini conveyor turn drive MT-75 ~Standard type for transporting small items. The number of component parts is small and maintenance is easy. The drive unit position can be freely selected by the turn drive mechanism. Depending on the product of 2M or more and the area, it may be delivered by charter flight and additional shippin... Read MoreDriving System Head drive Frame Aluminum (height 30mm)Discontinued
- KYC Machine Industry Co.,Ltd. KYC flower supportSince there are 4 nail holes on the base plate, it can be built regardless of the orientation of the nail holes. The pipe part fits snugly into the recess of the base plate, so the load does not collapse. It is a product certified by the Temporary Industry Association. Concrete formwork construct... Read MoreDimensions at the Bottom (mm) 140×140 Top Part Outer Diameter (mm) 140×140 Load capacity (t) 2Discontinued
- SANWA CONVEYOR Mini conveyor turn drive MT-50 ~Standard type for transporting small items. The number of component parts is small and maintenance is easy. The drive unit position can be freely selected by the turn drive mechanism. Depending on the product of 2M or more and the area, it may be delivered by charter flight and additional shippin... Read MoreDriving System Head drive Frame Aluminum (height 30mm)Discontinued
- SANWA CONVEYOR SRJ impact carrier setThe table below conforms to the Japanese Industrial Standards (JIS).Discontinued
- SANWA CONVEYOR SRJ return setThe table below is based on the Japanese Industrial Standards (JIS B-8803 Belt Conveyor Roller).Discontinued
- Maruyasu Replacement belt for MMX2-104-100-150-IV25Suitable Model MMX2-104-100-150-IV25 Material Silicon Color WhiteDiscontinued
- TRUSCO Spray gun (with spoid)Professional type. Please use it when cleaning machines, office supplies and the inside of the house.Trusco Part No. 124-7727 Capacity (mL) 500 Material PolypropyleneDiscontinued
- TRUSCO Spray gun (with spoid)Professional type. Please use it when cleaning machines, office supplies and the inside of the house.Capacity (L) 1 Trusco Part No. 124-7735 Material PolypropyleneDiscontinued
Filter by categories