All Category

Bearings

A bearing is a conductive device called a bearing. There is movement such as rotation when moving the machine, but it is responsible for taking the load by attaching bearings so that the shaft will not break. There are various types such as deep groove ball bearings and needle roller bearings, and high carbon chrome steel is used as a material to increase durability. Many uses are attached to the shaft and are used not only in factories, but also in motorcycles and household pumps.
View : Grid List
Filter

Items 1 - 40 of 7182

Set Ascending Direction
  1. Miniature Ball Bearing / Small Diameter Ball Bearing ZZ (Standard Type) (No Flange)
    NTN Miniature Ball Bearing / Small Diameter Ball Bearing ZZ (Standard Type) (No Flange)
    Miniature ball bearings have a nominal bearing outer diameter of D <9 mm, small diameter ball bearings have a nominal bearing inner diameter of d <10 mm, and nominal bearing outer diameter D ≥ 9 mm. There are metric type and inch type. Most commonly used seal-shield bearings have a width of... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Load Direction  Radial  Shield Shape  Shielded on both sides  Number of Track Trains  Single row  Flange  Without flange 
    Rating:
    97%
    from S$2.39
    Min. 2 days
  2. Single Row Deep Groove Ball Bearing 6200 Series ZZ
    NSK (Nippon Seiko) Single Row Deep Groove Ball Bearing 6200 Series ZZ
    Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
    Mounting Dimension (Minimum Dx) (Φmm)  Dimension D1 (Φmm)  Dimension rN (mm)  Remark  Dimension D2 (Φmm)  Dimension f (mm)  Dimension a (mm)  Dimension b (mm)  Dimension r0 (mm)  Mounting Dimensions (Maximum Cx) (mm) 
    Rating:
    98%
    from S$3.59
    Min. 2 days
  3. Deep Groove Ball Bearings 6200 Series ZZ
    MonotaRO Deep Groove Ball Bearings 6200 Series ZZ
    * Do not use for anything other than its intended purpose.
    Race Ring Shape  Deep groove ball bearings  Shield Shape  Double-sided steel plate shield type  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    92%
    from S$1.89
    Min. 2 days
  4. DDL-ZZ Series Thin Double Shield Radial Ball Bearing
    NMB (Minebea) DDL-ZZ Series Thin Double Shield Radial Ball Bearing
    It is a miniature bearing that is often used in information and communication equipment centered on personal computers, home appliances, and control motors for automobiles. It is a precision part used for the part that receives the shaft in order to stably rotate the shaft of rotating equipment t... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  Martensitic stainless steel  Rolling Element Material  Martensitic stainless steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    95%
    from S$3.89
    Min. 2 days
  5. Steel Ball (Precision Ball) SUJ2 mm Size
    TSUBAKI NAKASHIMA Steel Ball (Precision Ball) SUJ2 mm Size
    Rating:
    95%
    from S$0.80
    Min. 2 days
  6. Deep Groove Ball Bearings 6200 Series LLB (Double Non-Contact Rubber Seal Type)
    NTN Deep Groove Ball Bearings 6200 Series LLB (Double Non-Contact Rubber Seal Type)
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings, and can receive radial loads, axial loads in both directions, or combined loads that are a combination of these, making them suitable for high... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Non-contact seal type on both sides  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    93%
    from S$3.99
    Min. 2 days
  7. Deep Groove Ball Bearings 6000 Series ZZ
    MonotaRO Deep Groove Ball Bearings 6000 Series ZZ
    * Do not use for anything other than its intended purpose.
    Race Ring Shape  Deep groove ball bearings  Shield Shape  Double-sided steel plate shield type  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    92%
    from S$2.29
    Min. 2 days
  8. Steel Ball SUS304 mm Size
    No Brand Steel Ball SUS304 mm Size
    Material  SUS304 
    Rating:
    98%
    from S$1.69
    Min. 2 days
  9. Steel Ball (Precision Ball) SUJ2 inch Size
    TSUBAKI NAKASHIMA Steel Ball (Precision Ball) SUJ2 inch Size
    Ball bearings are used in rotating parts of automobiles, home appliances, motorcycles, and general machinery. Ball bearings, slide rails, ballpoint pens, seat belts, valves, bicycles, casters, door rollers, ball mills
    Hardness HRC  62~67 
    Rating:
    94%
    from S$0.74
    Min. 2 days
  10. Resin Ball (Urethane) (Inch Size)
    No Brand Resin Ball (Urethane) (Inch Size)
    Hardness  HS95  Material  Urethane 
    Rating:
    99%
    from S$1.29
    Min. 2 days
  11. Single Row Deep Groove Ball Bearings 6900 Series DDU (Both Sides Contact Rubber Seal Type)
    NSK (Nippon Seiko) Single Row Deep Groove Ball Bearings 6900 Series DDU (Both Sides Contact Rubber Seal Type)
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Shield Shape  Double contact seal type  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    87%
    from S$6.89
    Min. 2 days
  12. Steel Ball (Precision Ball) SUS440C mm Size
    TSUBAKI NAKASHIMA Steel Ball (Precision Ball) SUS440C mm Size
    This stainless steel has excellent mechanical properties by being cured by heat treatment. This feature is suitable for ball bearings, valves, etc. Ball bearings, slide rails, ballpoint pens, seat belts, valves, bicycles, casters, door rollers, ball mills
    Gauge S (μm)  +10~-10  Gauge Pitch (μm)  2.0  Hardness HRC  58~65  Material  SUS440C 
    Rating:
    94%
    from S$0.80
    Min. 2 days
  13. Stainless Bearing Double Shield Type
    NSK (Nippon Seiko) Stainless Bearing Double Shield Type
    Stainless steel bearings are the basic product of NSK special environmental bearing Spacia TM series, and are mainly suitable for high humidity environment. The lineup is affordable. Corrosion resistance superior to bearing steel. For air only, grease lubrication. The cage is made of glass fiber ... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Load Direction  Radial  Shield Shape  Shielded on both sides  Number of Track Trains  Single row 
    Rating:
    98%
    from S$6.89
    Min. 2 days
  14. Single Thrust Ball Bearings 51100 Series
    NSK (Nippon Seiko) Single Thrust Ball Bearings 51100 Series
    Thrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read More
    Rating:
    100%
    from S$7.99
    Min. 2 days
  15. Steel Ball (Precision Ball) SUS440C inch Size
    TSUBAKI NAKASHIMA Steel Ball (Precision Ball) SUS440C inch Size
    This stainless steel has excellent mechanical properties by being cured by heat treatment. This feature is suitable for ball bearings, valves, etc. Ball bearings, slide rails, ballpoint pens, seat belts, valves, bicycles, casters, door rollers, ball mills
    Hardness HRC  58~65  Material  SUS440C 
    Rating:
    99%
    from S$0.45
    Min. 2 days
  16. Shell needle roller bearing HMK type (open end type)
    NTN Shell needle roller bearing HMK type (open end type)
    It is a bearing in which an outer ring is formed from a thin steel plate by precision drawing, the raceway surface is surface-hardened, and then a needle-shaped roller and a cage are assembled. It has the smallest cross-sectional height as a bearing with an outer ring, and can reduce space and co... Read More
    Race Ring Shape  Needle roller bearing 
    Rating:
    94%
    from S$4.99
    Min. 2 days
  17. Steel Ball SUS304 inch Size
    No Brand Steel Ball SUS304 inch Size
    Material  SUS304  Hardness  HRB80~95 
    Rating:
    93%
    from S$1.79
    Min. 2 days
  18. Deep groove ball bearings 6200 series LLB CM / 5K
    NTN Deep groove ball bearings 6200 series LLB CM / 5K
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read More
    Grease Symbol  5K (Multemp SRL, joint oil)  Symbol of Internal Clearance Preload  CM  Material (Main Unit)  High carbon chromium bearing steel 
    Rating:
    98%
    from S$3.79
    Min. 2 days
  19. Resin Ball (Duracon) (Inch Size)
    No Brand Resin Ball (Duracon) (Inch Size)
    Material  Duracon (R) 
    Rating:
    98%
    from S$0.45
    Min. 2 days
  20. Resin Ball (PP) (Inch Size)
    No Brand Resin Ball (PP) (Inch Size)
    Material  PP 
    Rating:
    96%
    from S$0.38
    Min. 2 days
  21. Resin ball (nylon) (mm size)
    No Brand Resin ball (nylon) (mm size)
    Material  Nylon 
    Rating:
    95%
    from S$0.48
    Min. 2 days
  22. LSeries Thin Double Shield Radial Ball Bearing
    NMB (Minebea) LSeries Thin Double Shield Radial Ball Bearing
    It is a miniature bearing that is often used in information and communication equipment centered on personal computers, home appliances, and control motors for automobiles. It is a precision part used for the part that receives the shaft in order to stably rotate the shaft of rotating equipment t... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    92%
    from S$2.59
    Min. 2 days
  23. Plastic Ball, Duracon (R) (mm)
    No Brand Plastic Ball, Duracon (R) (mm)
    Material  Duracon (R) 
    Rating:
    100%
    from S$0.54
    Min. 2 days
  24. Steel Ball (Precision Ball) Silicon Nitride Ceramic mm Size
    TSUBAKI NAKASHIMA Steel Ball (Precision Ball) Silicon Nitride Ceramic mm Size
    It has high strength and excellent heat and shock resistance, and is also used for ball bearings as a heat and wear resistant part in places where there are sudden temperature changes.
    Maximum Operating Temperature (℃)  1000  Hardness (Hv)  1600  Specific Gravity  3.2  Young's modulus (GPa)  310  Material  Silicon nitride 
    Rating:
    91%
    from S$3.89
    Min. 2 days
  25. Steel ball (precision ball) Silicon nitride ceramic Inch size
    TSUBAKI NAKASHIMA Steel ball (precision ball) Silicon nitride ceramic Inch size
    It has high strength and excellent heat and shock resistance, and is also used for ball bearings as a heat and wear resistant part in places where there are sudden temperature changes.
    Maximum Operating Temperature (℃)  1000  Hardness (Hv)  1600  Specific Gravity  3.2  Young's modulus (GPa)  310  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Silicon nitride 
    Rating:
    100%
    from S$3.89
    Min. 2 days
  26. Ceramic ball (alumina) (inch size)
    No Brand Ceramic ball (alumina) (inch size)
    Material  Alumina 
    Rating:
    100%
    from S$3.59
    Min. 2 days
  27. Deep groove ball bearings Series 6300 Contact seal type with retaining ring (LLUNR)
    NTN Deep groove ball bearings Series 6300 Contact seal type with retaining ring (LLUNR)
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Shield Shape  Double contact seal type  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row  Outer Ring Type  With retaining ring 
    Rating:
    100%
    from S$6.29
    Min. 2 days
  28. Join Ball Male Threaded Rod End FDM Type (Stainless Steel Series)
    ASAHI SEIKO Join Ball Male Threaded Rod End FDM Type (Stainless Steel Series)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$49.99
    Min. 2 days
  29. Ball bearings 690 series, both shield type
    EZO (Kitanihon Seiki) Ball bearings 690 series, both shield type
    Rating:
    80%
    from S$2.29
    Min. 18 days
  30. Roller follower NUTR
    NTN Roller follower NUTR
    Shape  Cylindrical outer ring 
    from S$59.99
    Min. 2 days
  31. UCF  Square flange type (without cylindrical hole / cover)
    FYH (NIPPON PILLOW BLOCK) UCF Square flange type (without cylindrical hole / cover)
    The photo is a photo without a cover. The cover is not attached to the type with a cover mounting groove. A bearing unit that combines a ball bearing for the unit and a bearing box with a square flange. Suitable for mounting on a vertical surface such as the side of a machine. The bearing box is ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Square flange type 
    from S$19.99
    Min. 4 days
  32. Pillow ball POS (with external thread, lubricated, right-hand thread)
    IKO (NIPPON THOMPSON) Pillow ball POS (with external thread, lubricated, right-hand thread)
    A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read More
    Specification  1N≒0.102kgf  Material  Chrome plating (spherical inner ring)  Lubrication type  Refueling type  Screw direction  Right-handed screw  Material (Bushing)  Special copper alloy  Type  With male thread  Material (Main Unit)  Zinc chromate 
    Rating:
    100%
    from S$19.99
    Min. 3 days
  33. Single row cylindrical roller bearing type 300
    NSK (Nippon Seiko) Single row cylindrical roller bearing type 300
    A bearing with a simple shape in which the cylindrical roller and the track are in line contact. It has a large load capacity and mainly loads radial loads. Since the friction between the rolling element and the brim of the raceway ring is small, it is suitable for high-speed rotation. The NJ typ... Read More
    Dimension Ew (mm)  JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row 
    from S$23.99
    Min. 5 days
  34. Miniature Bearings LF Series (Radial Deep Groove Ball Bearing with Flange / Thin Type)
    NMB (Minebea) Miniature Bearings LF Series (Radial Deep Groove Ball Bearing with Flange / Thin Type)
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Load Direction  Radial  Rolling Element Material  SUJ2 or equivalent bearing steel  Material (Main Unit)  SUJ2 or equivalent bearing steel  Number of Track Trains  Single row  Outer Ring Type  With flange 
    from S$3.49
    Min. 3 days
  35. Single row deep groove ball bearing type 6900
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing type 6900
    Chamfer Dimension r1 (mm)  Chamfer dimension rs (mm)  JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row  Shield Shape  Single shield type 
    from S$5.99
    Min. 4 days
  36. Rolling bearing adapter H30 series
    Yokota Kikou Rolling bearing adapter H30 series
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  adapter 
    from S$139.90
    Min. 6 days
  37. Single row deep groove ball bearing type 6800
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing type 6800
    Chamfer dimension rs (mm)  Chamfer Dimension r1 (mm)  JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row  Shield Shape  Single shield type 
    from S$6.49
    Min. 4 days
  38. Join ball male threaded rod end FBM type
    ASAHI SEIKO Join ball male threaded rod end FBM type
    from S$29.99
    Min. 5 days
  39. Stainless steel bearing 6800 series
    NSK (Nippon Seiko) Stainless steel bearing 6800 series
    from S$6.49
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 7182

Set Ascending Direction