Roller Followers
- THK Non-separable roller follower NART UUR (with seal, spherical outer ring)A non-separable bearing with a side plate fixed to the inner ring. Since the outer diameter of the outer ring is spherically processed, it helps to alleviate eccentric load. In addition to the cam mechanism of automatic machines and dedicated machines, various conveyors, conveyors, bookbinding ma... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Seal With seal
- THK Separable roller follower NAST □ ZZ (without seal, with side plate, cylindrical outer ring)The roller follower is a compact and highly rigid bearing that has a needle bearing built in and is used as a cam plate or a guide roller for linear motion. Since the outer ring rotates while in direct contact with the mating surface, it is thick and designed to withstand impact loads. A needle r... Read MoreMaterial Carbon steel RoHS directive (corresponding to 10 substances) Correspondencefrom S$16.99Min. 2 days
- THK Separable roller follower NAST □ ZZUU (with seal, side plate, cylindrical outer ring)* The operating temperature of the seal is 80 ° C or less.RoHS directive (corresponding to 10 substances) Correspondence Seal With sealfrom S$26.99Min. 2 days
- NTN Roller follower with cageA roller follower is a track roller with rollers built into the inner thick outer ring, and the outer ring rolls on the track. Since the outer ring is used in direct contact with the truck, it is designed to be effective against impact loads as an inner thick outer ring. The outer diameter of the... Read Morefrom S$19.99Min. 2 days
- THK Separate type roller follower NAST □ ZZUUR (with seal, side plate, spherical outer ring)* The operating temperature of the seal is 80 ° C or less.RoHS directive (corresponding to 10 substances) Correspondence Seal With sealfrom S$28.99Min. 2 days
- THK Non-separable roller follower NART □ R (no seal, spherical outer ring)RoHS directive (corresponding to 10 substances) Correspondencefrom S$23.99Min. 4 days
- IKO (NIPPON THOMPSON) Separate type roller follower RNAST (open type, no inner ring, cylindrical outer ring)* There are no oil holes. * Grease is not included. * Please use with proper lubrication.Specification 1N≒0.102kgf Inner ring None Type RNAST
- NTN Roller Followers with Cage Spherical Outer Ring Type / Seals : Synthetic Rubber (NBR Type)A roller follower is a track roller with rollers built into the inner thick outer ring, and the outer ring rolls on the track. Since the outer ring is used in direct contact with the truck, it is designed to be effective against impact loads as an inner thick outer ring. The outer diameter of the... Read MoreMaterial High carbon chromium bearing steel Seal Included Shape Spherical outer ring Outer Shape Spherical shapefrom S$32.99Min. 2 days
- THK Separated Roller Follower NAST (without Seal, Cylindrical Outer Ring)A compact and highly rigid bearing with a needle bearing built in. A separate bearing that combines a thick outer ring, an inner ring, and a needle roller with a precision cage. The simple structure provides high precision at low cost. In addition to the cam mechanism of automatic machines and de... Read Morefrom S$13.99Min. 3 days
- IKO (NIPPON THOMPSON) Separate type roller follower NAST □ ZZUU (Seal type, with inner ring, cylindrical outer ring)Specification 1N≒0.102kgf Type NAST-ZZUUfrom S$29.99Min. 3 days
- IKO (NIPPON THOMPSON) Non-separable type roller follower NARTVR (shielded type, full roller, spherical outer ring)Specification 1N≒0.102kgf Type NART-VRfrom S$35.99Min. 2 days
- NTN NTN Full Roller Type Roller FollowerOuter Shape Cylindrical Shape Cylindrical outer ring Seal Includedfrom S$25.99Min. 2 days
- IKO (NIPPON THOMPSON) Non-separable roller follower NART UUR (seal type, with cage, spherical outer ring)Specification 1N≒0.102kgf Type NART-UURfrom S$37.99Min. 3 days
- NTN Roller follower with cageA roller follower is a track roller with rollers built into the inner thick outer ring, and the outer ring rolls on the track. Since the outer ring is used in direct contact with the truck, it is designed to be effective against impact loads as an inner thick outer ring. The outer diameter of the... Read MoreOuter Shape Cylindrical Shape Cylindrical outer ring Seal Includedfrom S$29.99Min. 3 days
- IKO (NIPPON THOMPSON) Separated roller follower NAST □ ZZ (shielded type, with inner ring, cylindrical outer ring)Specification 1N≒0.102kgf Type NAST-ZZfrom S$23.99Min. 3 days
- NTN NTN Full Roller Type Roller FollowerSeal Included Presence of seal Included Shape Spherical outer ring Outer Shape Spherical shapefrom S$29.99Min. 32 days
- NTN Roller follower with cageA roller follower is a track roller with rollers built into the inner thick outer ring, and the outer ring rolls on the track. Since the outer ring is used in direct contact with the truck, it is designed to be effective against impact loads as an inner thick outer ring. The outer diameter of the... Read MoreShape Cylindrical outer ring Outer Shape Cylindrical Seal Nonefrom S$16.99Min. 3 days
- IKO (NIPPON THOMPSON) Non-separable type roller follower NART VUUR (seal type, full roller, spherical outer ring)Type With inner ringfrom S$38.99Min. 2 days
- IKO (NIPPON THOMPSON) Double-row cylindrical roller follower NURTA full roller bearing with cylindrical rollers incorporated in multiple rows on the outer ring, which can receive a large radial load and a certain amount of axial load. This bearing is a shield type bearing with a non-separable structure.Type With inner ring Seal Shield typefrom S$59.99Min. 4 days
- IKO (NIPPON THOMPSON) Non-separable roller follower NARTR (shielded type, with cage, spherical outer ring)Type NART-R Specification 1N≒0.102kgf
- IKO (NIPPON THOMPSON) Separate type roller follower NAST (open type, with inner ring, cylindrical outer ring)* There are no oil holes. * Grease is not included. * Please use with proper lubrication.Specification 1N≒0.102kgf Type NAST Inner ring With inner ring
- THK Separate type roller follower NAST □ ZZR (without seal, with side plate, spherical outer ring)RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 4 days
- IKO (NIPPON THOMPSON) Separate type roller follower RNAST □ R (open type, no inner ring, spherical outer ring)Specification 1N≒0.102kgf Inner ring None Type RNAST-Rfrom S$22.99Min. 3 days
- NTN Roller follower NATRInner Diameter d1 (Φmm) 12 Seal No seal Width C (mm) 15 Width (mm) 15 Outer Diameter D (Φmm) 32from S$25.99Min. 6 days
- NTN Roller followerWidth C (mm) 15.8 Seal With seal Width (mm) 15.8 Inner Diameter d1 (Φmm) 22 Outer Diameter D (Φmm) 40from S$32.99Min. 5 days
- THK Separable roller follower NASTR (without seal / spherical outer ring)RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 5 days
- NTN NTN Full Roller Type Roller FollowerOuter Shape Cylindrical Shape Cylindrical outer ring Seal Nonefrom S$19.99Min. 3 days
- IKO (NIPPON THOMPSON) Double row cylindrical roller roller follower NURT □ R (spherical outer ring)Specification 1N≒0.102kgf Type NURT-Rfrom S$97.99Min. 4 days
- IKO (NIPPON THOMPSON) Separate type roller follower NAST □ ZZR (shielded type, with inner ring, spherical outer ring)Type NAST-ZZR Specification 1N≒0.102kgffrom S$38.99Min. 3 days
- IKO (NIPPON THOMPSON) Separable Roller Followers RNAST / NASTThe structure is a combination of the outer ring, inner ring and needle cage, and each can be separated for easy handling. It is suitable for high-speed rotation because it can be easily lubricated with oil.from S$43.99Min. 3 days