All Category

Bearing Shim Rings

A bearing shim ring is a convenient part for adjusting bearings and assembling machines. There are two types of shim rings for bearings, one for the outer ring and one for the inner ring. It is necessary to prepare for the inner ring and outer ring dimensions of the bearing. The material is made of stainless steel. Some adhesives are applied from the beginning, and there are various thickness variations, which is useful when adjusting various clearances. Depending on the bearing, there are various dimensions such as the inner and outer diameters of the shim ring.
View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Bearing Shim Ring (for Outer Ring)
    Iwata Mfg. Bearing Shim Ring (for Outer Ring)
    Sim ring according to the outer ring size of the bearing Bearing clearance adjustment
    Material  SUS304 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  2. Shim Ring for Bearing
    Iwata Mfg. Shim Ring for Bearing
    With a wide variety of plate thicknesses, it supports various clearance adjustments. Convenient when assembling machines such as bearing adjustment.
    Material  Stainless steel 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  3. Bearing compatible shim ring (for inner ring)
    Iwata Mfg. Bearing compatible shim ring (for inner ring)
    Sim ring according to the inner ring size of the bearing Bearing clearance adjustment
    Material  SUS304 
    Rating:
    100%
    Discontinued
  4. Bearing plate (for outer ring)
    Iwata Mfg. Bearing plate (for outer ring)
    With grooving, the bearing is securely fixed. Specially designed to match the outer ring of the cross roller bearing.
    Discontinued
  5. Bearing plate (for inner ring)
    Iwata Mfg. Bearing plate (for inner ring)
    With grooving, the bearing is securely fixed. Specially designed to match the inner ring of the cross roller bearing.
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction