All Category

Angular Contact Ball Bearings

Angular contact bearings (angular contact ball bearings) are non-separable bearings. The straight line connecting the contact points of the balls with the inner ring and the outer ring has a contact angle with respect to the radial direction, and the purpose is to load a radial load and an axial load in one direction. . The type is slightly different and the part number etc. are listed so you can check it. There are many types that can receive a radial load and an axial load of therapy, and have a load capacity for a moment load, or two that are opposed to each other because an axial component is generated when a radial load is applied. There are double row, deep groove, single row, conical, edge type, etc., width and material are also different.
View : Grid List
Filter

Items 1 - 40 of 1036

Set Ascending Direction
  1. Miniature Bearings LF Series (Radial Deep Groove Ball Bearing with Flange / Thin Type)
    NMB (Minebea) Miniature Bearings LF Series (Radial Deep Groove Ball Bearing with Flange / Thin Type)
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Load Direction  Radial  Rolling Element Material  SUJ2 or equivalent bearing steel  Material (Main Unit)  SUJ2 or equivalent bearing steel  Number of Track Trains  Single row  Outer Ring Type  With flange 
    from S$3.49
    Min. 3 days
  2. Universal combination angular contact bearing
    NSK (Nippon Seiko) Universal combination angular contact bearing
    Race Ring Shape  Angular contact ball bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial 
    from S$49.99
    Min. 6 days
  3. Small Diameter Flanged Ball Bearing (Single Row Deep Groove Ball Bearing)
    NSK (Nippon Seiko) Small Diameter Flanged Ball Bearing (Single Row Deep Groove Ball Bearing)
    Single row deep groove type bearing. The orbital grooves provided on the inner and outer rings are radial ball bearings that form a cross section of an arc with a radius slightly larger than the radius of the rolling ball. In addition to radial loads, axial loads in both directions can be applied... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Shield Shape  Shielded on both sides  Number of Track Trains  Single row  Outer Ring Type  With flange 
    Rating:
    93%
    from S$2.89
    Min. 2 days
  4. Tapered Roller Bearing 30000 Series
    Koyo (J-TEKT) Tapered Roller Bearing 30000 Series
    Rating:
    96%
    from S$6.89
    Min. 2 days
  5. Angular Contact Ball Bearing No. 7200 Series
    NTN Angular Contact Ball Bearing No. 7200 Series
    Angular contact ball bearings are non-separable bearings in which the straight line connecting the contact points between the balls and the inner and outer rings has a certain angle (contact angle) with respect to the radial direction, and a radial load and an axial load in one direction are appl... Read More
    Race Ring Shape  Angular contact ball bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial 
    Rating:
    87%
    from S$9.89
    Min. 2 days
  6. Stainless Steel Small Diameter Ball Bearing (Single Row Deep Groove Ball Bearing)
    NSK (Nippon Seiko) Stainless Steel Small Diameter Ball Bearing (Single Row Deep Groove Ball Bearing)
    Single row deep groove type bearing. The orbital grooves provided on the inner and outer rings are radial ball bearings that form a cross section of an arc with a radius slightly larger than the radius of the rolling ball. In addition to radial loads, axial loads in both directions can be applied... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Load Direction  Radial  Number of Track Trains  Single row  Rolling Element Material  Stainless steel 
    Rating:
    89%
    from S$2.69
    Min. 2 days
  7. Miniature single side steel shield ball bearing Z
    NSK (Nippon Seiko) Miniature single side steel shield ball bearing Z
    Chamfer Dimension r (mm)  (Minimum) 0.3  Chamfer Dimension r1 (mm)  JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  One side shield type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    88%
    from S$1.79
    Min. 2 days
  8. Tapered roller bearing 4T
    NTN Tapered roller bearing 4T
    Race Ring Shape  Tapered roller bearing 
    Rating:
    96%
    from S$9.49
    Min. 2 days
  9. Double Row Angular Contact Ball Bearing 5200 Series
    NTN Double Row Angular Contact Ball Bearing 5200 Series
    Angular contact ball bearings are non-separable bearings in which the straight line connecting the contact points between the balls and the inner and outer rings has a certain angle (contact angle) with respect to the radial direction, and a radial load and an axial load in one direction are appl... Read More
    JIS Grade  Race Ring Shape  Angular contact ball bearing  Number of Track Trains  Double row  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial 
    Rating:
    84%
    from S$16.99
    Min. 2 days
  10. Miniature ball bearings Double shield type
    NSK (Nippon Seiko) Miniature ball bearings Double shield type
    Chamfer Dimension r1 (mm)  (Minimum) 0.3  Chamfer Dimension r (mm)  JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Load Direction  Radial  Shield Shape  Shielded on both sides  Number of Track Trains  Single row 
    Rating:
    97%
    from S$2.69
    Min. 2 days
  11. Double row angular contact ball bearings 5200 series (open type)
    NSK (Nippon Seiko) Double row angular contact ball bearings 5200 series (open type)
    The double-row angular contact ball bearing is a bearing having a structure in which the outer ring back surfaces of two single-row angular contact ball bearings are combined and the inner ring and the outer ring are integrated. Therefore, it has thrust load capacity in both directions.
    JIS Grade  Race Ring Shape  Angular contact ball bearing  Number of Track Trains  Double row  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  12. Single Row Angular Contact Ball Bearing 7200 Series
    NSK (Nippon Seiko) Single Row Angular Contact Ball Bearing 7200 Series
    Angular contact ball bearings are non-separable bearings in which the straight line connecting the contact points between the balls and the inner and outer rings has a certain angle (contact angle) with respect to the radial direction, and a radial load and an axial load in one direction are appl... Read More
    Race Ring Shape  Angular contact ball bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  13. Single Row Angular Contact Ball Bearing 7000 Series
    NSK (Nippon Seiko) Single Row Angular Contact Ball Bearing 7000 Series
    Angular contact ball bearings are non-separable bearings in which the straight line connecting the contact points between the balls and the inner and outer rings has a certain angle (contact angle) with respect to the radial direction, and a radial load and an axial load in one direction are appl... Read More
    Race Ring Shape  Angular contact ball bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  14. Deep Groove Ball Bearing 6300 Series Open Type L1C3
    NTN Deep Groove Ball Bearing 6300 Series Open Type L1C3
    Race Ring Shape  Deep groove ball bearings 
    from S$14.99
    Min. 6 days
  15. Angular Contact Ball Bearings 7000 Series
    NTN Angular Contact Ball Bearings 7000 Series
    Angular contact ball bearings are non-separable bearings in which the straight line connecting the contact points between the balls and the inner and outer rings has a certain angle (contact angle) with respect to the radial direction, and a radial load and an axial load in one direction are appl... Read More
    Rating:
    100%
    from S$9.29
    Min. 2 days
  16. Angular contact ball bearings 7300 series
    NTN Angular contact ball bearings 7300 series
    Angular contact ball bearings are non-separable bearings in which the straight line connecting the contact points between the balls and the inner and outer rings has a certain angle (contact angle) with respect to the radial direction, and a radial load and an axial load in one direction are appl... Read More
    Race Ring Shape  Angular contact ball bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial 
    Rating:
    100%
    from S$9.69
    Min. 2 days
  17. Matched Angular Contact Ball Bearing 7200 Series DB
    NTN Matched Angular Contact Ball Bearing 7200 Series DB
    Angular contact ball bearings are non-separable bearings in which the straight line connecting the contact points between the balls and the inner and outer rings has a certain angle (contact angle) with respect to the radial direction, and a radial load and an axial load in one direction are appl... Read More
    Race Ring Shape  Angular contact ball bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  18. Combination angular contact ball bearings 7000 series DB
    NTN Combination angular contact ball bearings 7000 series DB
    Angular contact ball bearings are non-separable bearings in which the straight line connecting the contact points between the balls and the inner and outer rings has a certain angle (contact angle) with respect to the radial direction, and a radial load and an axial load in one direction are appl... Read More
    Race Ring Shape  Angular contact ball bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  19. Deep groove ball bearings AC-ZZC3 / 5K
    NTN Deep groove ball bearings AC-ZZC3 / 5K
    Grease Symbol  5K  Symbol of Internal Clearance Preload  C3  Race Ring Shape  Deep groove ball bearings  Material (Main Unit)  High carbon chromium bearing steel 
    from S$4.79
    Min. 2 days
  20. Single Row Angular Contact Ball Bearing 7900 Series
    NSK (Nippon Seiko) Single Row Angular Contact Ball Bearing 7900 Series
    JIS Grade  Race Ring Shape  Angular contact ball bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Symbol of Internal Clearance Preload  L light preload  Shield Shape  Open type  Load Direction  Radial 
    from S$56.99
    Min. 2 days
  21. Matched Angular Contact Ball Bearing7300 Series DB
    NTN Matched Angular Contact Ball Bearing7300 Series DB
    Angular contact ball bearings are non-separable bearings in which the straight line connecting the contact points between the balls and the inner and outer rings has a certain angle (contact angle) with respect to the radial direction, and a radial load and an axial load in one direction are appl... Read More
    Race Ring Shape  Angular contact ball bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial 
    from S$28.99
    Min. 2 days
  22. Deep groove ball bearing C3
    NTN Deep groove ball bearing C3
    Race Ring Shape  Deep groove ball bearings  Material (Main Unit)  High carbon chromium bearing steel 
    from S$5.09
    Min. 2 days
  23. Deep Groove Ball Bearings AC-ZZC3 / L448
    NTN Deep Groove Ball Bearings AC-ZZC3 / L448
    Symbol of Internal Clearance Preload  C3  Race Ring Shape  Deep groove ball bearings  Material (Main Unit)  High carbon chromium bearing steel  Grease Symbol  L448 
    Rating:
    100%
    from S$5.09
    Min. 2 days
  24. Single row tapered roller bearing
    NSK (Nippon Seiko) Single row tapered roller bearing
    Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  25. Miniature Bearings JIS Marks Series (Radial Deep Groove Ball Bearings)
    NMB (Minebea) Miniature Bearings JIS Marks Series (Radial Deep Groove Ball Bearings)
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Load Direction  Radial  Rolling Element Material  SUJ2 or equivalent bearing steel  Material (Main Unit)  SUJ2 or equivalent bearing steel  Number of Track Trains  Single row 
    Rating:
    100%
    from S$2.89
    Min. 2 days
  26. SS Series SUS440C Stainless Bearing
    SMT (Nankai Seiko) SS Series SUS440C Stainless Bearing
    JIS Grade  RoHS directive (corresponding to 10 substances)  Correspondence  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Lubricant  Heat resistant grease  Material (Seal)  Nitrile rubber  Load Direction  Radial  Rolling Element Material  SUS440C  Material (Main Unit)  SUS440C  Number of Track Trains  Single row  Specification  Single seal  Retaining ring  Without retaining ring 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  27. Combination angular contact ball bearings 7000 series
    NSK (Nippon Seiko) Combination angular contact ball bearings 7000 series
    from S$22.99
    Min. 2 days
  28. Double row angular contact ball bearings type 5300
    NSK (Nippon Seiko) Double row angular contact ball bearings type 5300
    A single row angular contact ball bearing is combined on the back side, and the inner ring and outer ring are integrated. Can be used as a fixed side bearing.
    JIS Grade  Race Ring Shape  Angular contact ball bearing  Number of Track Trains  Double row  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  29. Needle Roller Bearings with Cage K
    NTN Needle Roller Bearings with Cage K
    Race Ring Shape  Needle roller bearing 
    from S$3.89
    Min. 19 days
  30. Combination angular contact ball bearings 7200 series
    NSK (Nippon Seiko) Combination angular contact ball bearings 7200 series
    Race Ring Shape  Angular contact ball bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial 
    Rating:
    60%
    from S$28.99
    Min. 2 days
  31. Minature Bearing L Series (Radial Deep Groove Ball Bearing / Thin Wall Type)
    NMB (Minebea) Minature Bearing L Series (Radial Deep Groove Ball Bearing / Thin Wall Type)
    This is the most typical type of radial ball bearing. In addition to radial load, it can receive axial load in both directions.
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Load Direction  Radial  Number of Track Trains  Single row  Bearing Identification No. 
    Rating:
    100%
    from S$4.69
    Min. 2 days
  32. Needle Bearing with Thrust Ball Bearing NAX
    IKO (NIPPON THOMPSON) Needle Bearing with Thrust Ball Bearing NAX
    A needle bearing with a cage is combined with the radial bearing part, and a thrust ball bearing is combined with the thrust bearing part, making it a small-volume and economical bearing. This bearing can carry both radial and axial loads at the same time. With a dustproof cover, a dustproof cove... Read More
    JIS Grade  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Race Ring Shape  Needle roller bearing  Type  Without inner ring 
    from S$39.99
    Min. 2 days
  33. Small diameter deep groove ball bearing
    NSK (Nippon Seiko) Small diameter deep groove ball bearing
    Rating:
    100%
    from S$2.99
    Min. 2 days
  34. Stainless steel bearings 6000 series open type / open type
    NSK (Nippon Seiko) Stainless steel bearings 6000 series open type / open type
    Food machinery, cleaning equipment, chemical equipment, fishing machinery, and other equipment used in high humidity environments
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row  Material (Main Unit)  Stainless steel  Rolling Element Material  Stainless steel 
    from S$6.79
    Min. 2 days
  35. Deep groove ball bearing ZC3
    NTN Deep groove ball bearing ZC3
    Race Ring Shape  Deep groove ball bearings 
    from S$5.89
    Min. 6 days
  36. Matched Angular Contact Ball Bearing 7200 Series DF
    NTN Matched Angular Contact Ball Bearing 7200 Series DF
    Angular contact ball bearings are non-separable bearings in which the straight line connecting the contact points between the balls and the inner and outer rings has a certain angle (contact angle) with respect to the radial direction, and a radial load and an axial load in one direction are appl... Read More
    Race Ring Shape  Angular contact ball bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial 
    from S$32.99
    Min. 2 days
  37. Deep groove ball bearings LLHCM / 5K
    NTN Deep groove ball bearings LLHCM / 5K
    Race Ring Shape  Deep groove ball bearings 
    from S$4.79
    Min. 2 days
  38. Bearing unit + ball set screw + MSS
    NTN Bearing unit + ball set screw + MSS
    * Set screw for bearing unit.
    Specification  Ball set screw (mm size) 
    from S$1.79
    Min. 2 days
  39. Deep groove ball bearings AC-ZZCM / 5K
    NTN Deep groove ball bearings AC-ZZCM / 5K
    Race Ring Shape  Deep groove ball bearings 
    from S$4.79
    Min. 2 days
  40. Deep groove ball bearings ZZ / 2AS
    NTN Deep groove ball bearings ZZ / 2AS
    Race Ring Shape  Deep groove ball bearings 
    from S$9.69
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 1036

Set Ascending Direction