All Category

Deep Groove Ball Bearings

Ball bearings (deep groove ball bearings) are parts that receive and support shafts that are rotated by precision machines such as automobiles. Ball bearings, which are highly versatile among bearings, are used in a wide range of applications such as wheel drive repair and parts replacement, such as motorcycles and railway models. The material is often made of high carbon chrome bearing steel material, and since it has low friction torque, it can be vibrated with low noise and high speed. There are various types of items, such as an open type where the side of the bearing is open, and a shield type in which grease is enclosed to improve ease of use. There is also a heat-resistant specification with a phosphate coating treatment, so you should choose it according to your application.
View : Grid List
Filter

Items 1 - 40 of 1540

Set Ascending Direction
  1. Miniature Ball Bearing / Small Diameter Ball Bearing ZZ (Standard Type) (No Flange)
    NTN Miniature Ball Bearing / Small Diameter Ball Bearing ZZ (Standard Type) (No Flange)
    Miniature ball bearings have a nominal bearing outer diameter of D <9 mm, small diameter ball bearings have a nominal bearing inner diameter of d <10 mm, and nominal bearing outer diameter D ≥ 9 mm. There are metric type and inch type. Most commonly used seal-shield bearings have a width of... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Load Direction  Radial  Shield Shape  Shielded on both sides  Number of Track Trains  Single row  Flange  Without flange 
    Rating:
    97%
    from S$2.39
    Min. 2 days
  2. Single Row Deep Groove Ball Bearing 6200 Series ZZ
    NSK (Nippon Seiko) Single Row Deep Groove Ball Bearing 6200 Series ZZ
    Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
    Mounting Dimension (Minimum Dx) (Φmm)  Dimension D1 (Φmm)  Dimension rN (mm)  Remark  Dimension D2 (Φmm)  Dimension f (mm)  Dimension a (mm)  Dimension b (mm)  Dimension r0 (mm)  Mounting Dimensions (Maximum Cx) (mm) 
    Rating:
    98%
    from S$3.59
    Min. 2 days
  3. Deep Groove Ball Bearings 6200 Series ZZ
    MonotaRO Deep Groove Ball Bearings 6200 Series ZZ
    * Do not use for anything other than its intended purpose.
    Race Ring Shape  Deep groove ball bearings  Shield Shape  Double-sided steel plate shield type  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    92%
    from S$1.89
    Min. 2 days
  4. DDL-ZZ Series Thin Double Shield Radial Ball Bearing
    NMB (Minebea) DDL-ZZ Series Thin Double Shield Radial Ball Bearing
    It is a miniature bearing that is often used in information and communication equipment centered on personal computers, home appliances, and control motors for automobiles. It is a precision part used for the part that receives the shaft in order to stably rotate the shaft of rotating equipment t... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  Martensitic stainless steel  Rolling Element Material  Martensitic stainless steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    95%
    from S$3.89
    Min. 2 days
  5. Deep Groove Ball Bearings 6200 Series LLB (Double Non-Contact Rubber Seal Type)
    NTN Deep Groove Ball Bearings 6200 Series LLB (Double Non-Contact Rubber Seal Type)
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings, and can receive radial loads, axial loads in both directions, or combined loads that are a combination of these, making them suitable for high... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Non-contact seal type on both sides  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    93%
    from S$3.99
    Min. 2 days
  6. Deep Groove Ball Bearings 6000 Series ZZ
    MonotaRO Deep Groove Ball Bearings 6000 Series ZZ
    * Do not use for anything other than its intended purpose.
    Race Ring Shape  Deep groove ball bearings  Shield Shape  Double-sided steel plate shield type  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    92%
    from S$2.29
    Min. 2 days
  7. Single Row Deep Groove Ball Bearings 6900 Series DDU (Both Sides Contact Rubber Seal Type)
    NSK (Nippon Seiko) Single Row Deep Groove Ball Bearings 6900 Series DDU (Both Sides Contact Rubber Seal Type)
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Shield Shape  Double contact seal type  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    87%
    from S$6.89
    Min. 2 days
  8. Deep groove ball bearings 6200 series LLB CM / 5K
    NTN Deep groove ball bearings 6200 series LLB CM / 5K
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read More
    Grease Symbol  5K (Multemp SRL, joint oil)  Symbol of Internal Clearance Preload  CM  Material (Main Unit)  High carbon chromium bearing steel 
    Rating:
    98%
    from S$3.79
    Min. 2 days
  9. LSeries Thin Double Shield Radial Ball Bearing
    NMB (Minebea) LSeries Thin Double Shield Radial Ball Bearing
    It is a miniature bearing that is often used in information and communication equipment centered on personal computers, home appliances, and control motors for automobiles. It is a precision part used for the part that receives the shaft in order to stably rotate the shaft of rotating equipment t... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    92%
    from S$2.59
    Min. 2 days
  10. Deep groove ball bearings Series 6300 Contact seal type with retaining ring (LLUNR)
    NTN Deep groove ball bearings Series 6300 Contact seal type with retaining ring (LLUNR)
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Shield Shape  Double contact seal type  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row  Outer Ring Type  With retaining ring 
    Rating:
    100%
    from S$6.29
    Min. 2 days
  11. Ball bearings 690 series, both shield type
    EZO (Kitanihon Seiki) Ball bearings 690 series, both shield type
    Rating:
    80%
    from S$2.29
    Min. 18 days
  12. Single row deep groove ball bearing type 6900
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing type 6900
    Chamfer Dimension r1 (mm)  Chamfer dimension rs (mm)  JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row  Shield Shape  Single shield type 
    from S$5.99
    Min. 4 days
  13. Single row deep groove ball bearing type 6800
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing type 6800
    Chamfer dimension rs (mm)  Chamfer Dimension r1 (mm)  JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row  Shield Shape  Single shield type 
    from S$6.49
    Min. 4 days
  14. Single row deep groove ball bearing type 6300
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing type 6300
    Chamfer dimension rs (mm)  Chamfer Dimension r1 (mm)  Race Ring Shape  Deep groove ball bearings  Shield Shape  Double shield type  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    from S$13.99
    Min. 4 days
  15. Deep Groove Ball Bearings 6200 Series ZZ
    NTN Deep Groove Ball Bearings 6200 Series ZZ
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Shield Shape  Shielded on both sides  Number of Track Trains  Single row 
    Rating:
    96%
    from S$3.59
    Min. 2 days
  16. Deep Groove Ball Bearings 6200 Series LLU (Double Contact Rubber Seal Type)
    NTN Deep Groove Ball Bearings 6200 Series LLU (Double Contact Rubber Seal Type)
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings, and can receive radial loads, axial loads in both directions, or combined loads that are a combination of these, making them suitable for high... Read More
    JIS Grade  Shield Shape  Both sides contact rubber seal type  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    96%
    from S$3.79
    Min. 2 days
  17. Miniature Bearings Shielded on Double Steel Plate Shield Type
    MonotaRO Miniature Bearings Shielded on Double Steel Plate Shield Type
    * Do not use for anything other than its intended purpose.
    Race Ring Shape  Deep groove ball bearings  Shield Shape  Double-sided steel plate shield type  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    94%
    from S$0.99
    Min. 2 days
  18. Deep Groove Ball Bearings 6000 Series LLU (Double Contact Rubber Seal Type)
    NTN Deep Groove Ball Bearings 6000 Series LLU (Double Contact Rubber Seal Type)
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings, and can receive radial loads, axial loads in both directions, or combined loads that are a combination of these, making them suitable for high... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Shield Shape  Double contact seal type  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    96%
    from S$4.49
    Min. 2 days
  19. Deep Groove Ball Bearings 6000 Series ZZ
    NTN Deep Groove Ball Bearings 6000 Series ZZ
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Shield Shape  Shielded on both sides  Number of Track Trains  Single row 
    Rating:
    96%
    from S$3.99
    Min. 2 days
  20. Deep groove ball bearings 6300 series LLU (Both sides contact rubber seal type)
    NTN Deep groove ball bearings 6300 series LLU (Both sides contact rubber seal type)
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings, and can receive radial loads, axial loads in both directions, or combined loads that are a combination of these, making them suitable for high... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Shield Shape  Double contact seal type  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    96%
    from S$4.99
    Min. 2 days
  21. Deep Groove Ball Bearings 6300 Series ZZ
    NTN Deep Groove Ball Bearings 6300 Series ZZ
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Load Direction  Radial  Shield Shape  Shielded on both sides  Number of Track Trains  Single row 
    Rating:
    98%
    from S$4.69
    Min. 2 days
  22. Deep groove ball bearing 6200 series open type
    NTN Deep groove ball bearing 6200 series open type
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    98%
    from S$3.19
    Min. 2 days
  23. Single Row Deep Groove Ball Bearings 6200 Series DDU (Double Contact Rubber Seal Type)
    NSK (Nippon Seiko) Single Row Deep Groove Ball Bearings 6200 Series DDU (Double Contact Rubber Seal Type)
    Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
    Shield Shape  Both sides contact rubber seal type  Material (Main Unit)  High carbon chromium bearing steel 
    Rating:
    98%
    from S$3.29
    Min. 2 days
  24. Single Row Deep Groove Ball Bearings 6000 Series ZZ
    NSK (Nippon Seiko) Single Row Deep Groove Ball Bearings 6000 Series ZZ
    Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
    Remark  Dimension f (mm)  Dimension a (mm)  Dimension rN (mm)  Mounting Dimension (Minimum Dx) (Φmm)  Dimension b (mm)  Dimension r0 (mm)  Mounting Dimensions (Maximum Cx) (mm)  Dimension D1 (Φmm)  Dimension D2 (Φmm) 
    Rating:
    95%
    from S$3.49
    Min. 2 days
  25. Ball Bearing 6200 Series 2RS (Double Contact Rubber Seal Type)
    MonotaRO Ball Bearing 6200 Series 2RS (Double Contact Rubber Seal Type)
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read More
    Shield Shape  Both sides contact rubber seal type  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    92%
    from S$2.29
    Min. 2 days
  26. Single row deep groove ball bearings 6000 series DDU (Both side contact rubber seal type)
    NSK (Nippon Seiko) Single row deep groove ball bearings 6000 series DDU (Both side contact rubber seal type)
    Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
    Material (Main Unit)  High carbon chromium bearing steel 
    Rating:
    98%
    from S$4.19
    Min. 2 days
  27. Miniature Bearings ZZ 600 Series
    NSK (Nippon Seiko) Miniature Bearings ZZ 600 Series
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Shield Shape  Shielded on both sides  Number of Track Trains  Single row 
    Rating:
    93%
    from S$1.99
    Min. 2 days
  28. Single row deep groove ball bearings 6200 series VV (Both sides non-contact rubber seal type)
    NSK (Nippon Seiko) Single row deep groove ball bearings 6200 series VV (Both sides non-contact rubber seal type)
    Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Non-contact seal type on both sides  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    96%
    from S$3.29
    Min. 2 days
  29. Ball Bearing Series 6000 2RS (Double Contact Rubber Seal Type)
    MonotaRO Ball Bearing Series 6000 2RS (Double Contact Rubber Seal Type)
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read More
    JIS Grade  Shield Shape  Both sides contact rubber seal type  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    91%
    from S$2.69
    Min. 2 days
  30. Deep Groove Ball Bearing 6300 Series Open Type
    NTN Deep Groove Ball Bearing 6300 Series Open Type
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    96%
    from S$4.19
    Min. 2 days
  31. Single row deep groove ball bearings 6300 series ZZ
    NSK (Nippon Seiko) Single row deep groove ball bearings 6300 series ZZ
    Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
    Remark  Dimension rN (mm)  Dimension b (mm)  Dimension r0 (mm)  Dimension f (mm)  Mounting Dimension (Minimum Dx) (Φmm)  Dimension a (mm)  Dimension D2 (Φmm)  Mounting Dimensions (Maximum Cx) (mm)  Dimension D1 (Φmm) 
    Rating:
    92%
    from S$3.99
    Min. 2 days
  32. Deep groove ball bearings Series 6000 Open type
    NTN Deep groove ball bearings Series 6000 Open type
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    98%
    from S$3.79
    Min. 2 days
  33. Single row deep groove ball bearings 6300 series DDU (Both side contact rubber seal type)
    NSK (Nippon Seiko) Single row deep groove ball bearings 6300 series DDU (Both side contact rubber seal type)
    Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
    Material (Main Unit)  High carbon chromium bearing steel 
    Rating:
    97%
    from S$4.79
    Min. 2 days
  34. Deep Groove Ball Bearings 6000 Series LLB (Double Non-Contact Rubber Seal Type)
    NTN Deep Groove Ball Bearings 6000 Series LLB (Double Non-Contact Rubber Seal Type)
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings, and can receive radial loads, axial loads in both directions, or combined loads that are a combination of these, making them suitable for high... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Non-contact seal type on both sides  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    96%
    from S$4.79
    Min. 2 days
  35. Deep groove ball bearings 6200 series Contact seal type (LLU) C3 clearance
    NTN Deep groove ball bearings 6200 series Contact seal type (LLU) C3 clearance
    Heavy load and impact load are applied, and the squeeze margin is large.
    Grease Symbol  Symbol of Internal Clearance Preload  C3  Shield Shape  Double contact seal type  Material (Main Unit)  High carbon chromium bearing steel 
    Rating:
    98%
    from S$3.89
    Min. 2 days
  36. Deep Groove Ball Bearing 6200 Series Open Type C3 Clearance
    NTN Deep Groove Ball Bearing 6200 Series Open Type C3 Clearance
    Radial internal clearance C3
    JIS Grade  Symbol of Internal Clearance Preload  C3  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    98%
    from S$2.99
    Min. 2 days
  37. Stainless Steel Miniature Bearing ZZ SMR Type
    NSK (Nippon Seiko) Stainless Steel Miniature Bearing ZZ SMR Type
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Load Direction  Radial  Shield Shape  Shielded on both sides  Number of Track Trains  Single row  Rolling Element Material  Stainless steel  Material (Main Unit)  Stainless steel 
    Rating:
    95%
    from S$2.69
    Min. 2 days
  38. Deep groove ball bearings 6900 series LLU (Both sides contact rubber seal type)
    NTN Deep groove ball bearings 6900 series LLU (Both sides contact rubber seal type)
    Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings, and can receive radial loads, axial loads in both directions, or combined loads that are a combination of these, making them suitable for high... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Shield Shape  Double contact seal type  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    95%
    from S$6.79
    Min. 2 days
  39. Deep groove ball bearings 6300 series ZZ
    MonotaRO Deep groove ball bearings 6300 series ZZ
    * Do not use for anything other than its intended purpose.
    Race Ring Shape  Deep groove ball bearings  Shield Shape  Double-sided steel plate shield type  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    91%
    from S$2.39
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1540

Set Ascending Direction