Self-Aligning Ball Bearings
Self-aligning ball bearings are used as motorized shafts where the housing and shaft are aligned and the shaft is easily bent. Since the outer ring has a spherical airway, the center of the bearing and the center of curvature coincide. Therefore, it can rotate even if the inner ring, ball and cage are tilted to some extent with respect to the outer ring. In addition, there is a feature that automatically adjusts even if there is a machining error in the shaft or housing, or the shaft center is misaligned. However, the load capacity of the axial load is not large, so be careful not to use it in a place with a large axial load.
Other Related Pages
- NSK (Nippon Seiko) Self-aligning ball bearing Cylindrical hole 1200 seriesThe inner ring has two rows of orbits, and the outer ring has a spherical orbit. Since the center of curvature of the sphere coincides with the center of the bearing, the inner ring, ball and cage can tilt freely with respect to the outer ring. Misalignment of the shaft center caused by machining... Read MoreJIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings
- NTN Self-aligning ball bearings 1200 seriesIt is a spherical surface with a point that coincides with the center of the raceway surface of the outer ring, and the inner ring is a ball bearing with two rows of raceway surfaces. The ball, cage, and inner ring can rotate at a certain degree of freedom with respect to the outer ring. Therefor... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings Number of Track Trains Single rowfrom S$9.99Min. 2 days
- NSK (Nippon Seiko) Self-aligning ball bearings Cylindrical hole 2200 seriesThe inner ring has two rows of orbits, and the outer ring has a spherical orbit. Since the center of curvature of the sphere coincides with the center of the bearing, the inner ring, ball and cage can tilt freely with respect to the outer ring. Misalignment of the shaft center caused by machining... Read MoreJIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearingsfrom S$11.99Min. 2 days
- NTN Self-aligning ball bearings 2200 seriesIt is a spherical surface with a point that coincides with the center of the raceway surface of the outer ring, and the inner ring is a ball bearing with two rows of raceway surfaces. The ball, cage, and inner ring can rotate at a certain degree of freedom with respect to the outer ring. Therefor... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings Number of Track Trains Single rowfrom S$11.99Min. 2 days
- NSK (Nippon Seiko) Self-Aligning Ball Bearings Cylindrical Hole 2300 SeriesThe inner ring has two rows of orbits, and the outer ring has a spherical orbit. Since the center of curvature of the sphere coincides with the center of the bearing, the inner ring, ball and cage can tilt freely with respect to the outer ring. Misalignment of the shaft center caused by machining... Read MoreJIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings
- NSK (Nippon Seiko) Self-aligning ball bearings Cylindrical hole 100sThe inner ring has two rows of orbits, and the outer ring has a spherical orbit. Since the center of curvature of the sphere coincides with the center of the bearing, the inner ring, ball and cage can tilt freely with respect to the outer ring. Misalignment of the shaft center caused by machining... Read MoreDimension r (mm) (Minimum) 0.3 JIS Grade 0 Type Cylindrical hole Number of Track Trains Double row Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings
- NSK (Nippon Seiko) Self-aligning ball bearings Cylindrical hole 1300 seriesThe inner ring has two rows of orbits, and the outer ring has a spherical orbit. Since the center of curvature of the sphere coincides with the center of the bearing, the inner ring, ball and cage can tilt freely with respect to the outer ring. Misalignment of the shaft center caused by machining... Read MoreJIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings
- NSK (Nippon Seiko) Self-aligning ball bearing taper hole 1200 seriesThe inner ring has two rows of orbits, and the outer ring has a spherical orbit. Since the center of curvature of the sphere coincides with the center of the bearing, the inner ring, ball and cage can tilt freely with respect to the outer ring. Misalignment of the shaft center caused by machining... Read MoreJIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings
- NTN Self-aligning ball bearings 2300 seriesIt is a spherical surface with a point that coincides with the center of the raceway surface of the outer ring, and the inner ring is a ball bearing with two rows of raceway surfaces. The ball, cage, and inner ring can rotate at a certain degree of freedom with respect to the outer ring. Therefor... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearingsfrom S$16.99Min. 2 days
- NTN Self-Aligning Ball Bearings 1300 SeriesIt is a spherical surface with a point that coincides with the center of the raceway surface of the outer ring, and the inner ring is a ball bearing with two rows of raceway surfaces. The ball, cage, and inner ring can rotate at a certain degree of freedom with respect to the outer ring. Therefor... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings Number of Track Trains Single rowfrom S$11.99Min. 2 days
- NSK (Nippon Seiko) Self-aligning ball bearings Taper hole 2200 seriesThe inner ring has two rows of orbits, and the outer ring has a spherical orbit. Since the center of curvature of the sphere coincides with the center of the bearing, the inner ring, ball and cage can tilt freely with respect to the outer ring. Misalignment of the shaft center caused by machining... Read MoreJIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearingsfrom S$29.99Min. 2 days
- NSK (Nippon Seiko) Self-aligning ball bearings Taper hole 1300 seriesThe inner ring has two rows of orbits, and the outer ring has a spherical orbit. Since the center of curvature of the sphere coincides with the center of the bearing, the inner ring, ball and cage can tilt freely with respect to the outer ring. Misalignment of the shaft center caused by machining... Read MoreJIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearingsfrom S$25.99Min. 6 days
- NTN Self-aligning ball bearings 2200 series taper holeIt is a spherical surface with a point that coincides with the center of the raceway surface of the outer ring, and the inner ring is a ball bearing with two rows of raceway surfaces. The ball, cage, and inner ring can rotate at a certain degree of freedom with respect to the outer ring. Therefor... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings Number of Track Trains Single row
- NSK (Nippon Seiko) Self-aligning ball bearings type 2200The inner ring has two rows of orbits, and the outer ring has a spherical orbit. Since the center of curvature of the sphere coincides with the center of the bearing, the inner ring, ball and cage can tilt freely with respect to the outer ring. Misalignment of the shaft center caused by machining... Read MoreRemark - JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearingsfrom S$12.99Min. 6 days
- Koyo (J-TEKT) Self-aligning ball bearingRoHS directive (corresponding to 10 substances) Correspondence Type Cylindrical holefrom S$8.69Min. 6 days
- NACHI (NACHI-FUJIKOSHI) Self-aligning ball bearingThe outer ring has a spherical trajectory, and the combination of the inner ring and the ball (inner ring with a ball) can be freely tilted with respect to the outer ring. Therefore, even if there is some mounting error (misalignment of the shaft center) or deflection of the shaft, the bearing ce... Read MoreChamfer dimension rs (mm) - Chamfer Dimension r1 (mm) - JIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings
- NTN Self-aligning ball bearings 2300 series taper holeIt is a spherical surface with a point that coincides with the center of the raceway surface of the outer ring, and the inner ring is a ball bearing with two rows of raceway surfaces. The ball, cage, and inner ring can rotate at a certain degree of freedom with respect to the outer ring. Therefor... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings Number of Track Trains Single row Shaft Hole Type Tapered hole typefrom S$32.99Min. 2 days
- NTN Self-aligning ball bearings 1200 series taper holeIt is a spherical surface with a point that coincides with the center of the raceway surface of the outer ring, and the inner ring is a ball bearing with two rows of raceway surfaces. The ball, cage, and inner ring can rotate at a certain degree of freedom with respect to the outer ring. Therefor... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings Number of Track Trains Single row Shaft Hole Type Tapered hole typefrom S$16.99Min. 4 days
- NTN Self-aligning ball bearings 1300 series Tapered holeIt is a spherical surface with a point that coincides with the center of the raceway surface of the outer ring, and the inner ring is a ball bearing with two rows of raceway surfaces. The ball, cage, and inner ring can rotate at a certain degree of freedom with respect to the outer ring. Therefor... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings Number of Track Trains Single rowfrom S$28.99Min. 3 days
- NSK (Nippon Seiko) Self-aligning ball bearings Model 2300The inner ring has two rows of orbits, and the outer ring has a spherical orbit. Since the center of curvature of the sphere coincides with the center of the bearing, the inner ring, ball and cage can tilt freely with respect to the outer ring. Misalignment of the shaft center caused by machining... Read MoreJIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearingsfrom S$14.99Min. 2 days
- Koyo (J-TEKT) Self-aligning ball bearings 2200 seriesRoHS directive (corresponding to 10 substances) Correspondence Type Cylindrical holefrom S$9.99Min. 5 days
- NSK (Nippon Seiko) Self-Aligning Ball Bearing Cylindrical Hole 1200 SeriesThe inner ring has two rows of orbits, and the outer ring has a spherical orbit. Since the center of curvature of the sphere coincides with the center of the bearing, the inner ring, ball and cage can tilt freely with respect to the outer ring. Misalignment of the shaft center caused by machining... Read MoreDimension r (mm) (Minimum) 0.6 JIS Grade 0 Remark 1 sheet iron punching cage Nominal No. 129 Mass (g) 21 Outer Diameter D (Φmm) 26 Allowable Speed (min-1[r.p.m]) Grease Lubrication 26000 Allowable Speed (min-1[r.p.m]) Oil Lubrication 30000 Basic Load Rating Cr (N) 4150 Width B (mm) 8 Basic Load Rating Cor (N) 895 Inner Diameter d (Φmm) 9 Type Cylindrical hole Number of Track Trains Double row Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearingsfrom S$11.99Min. 2 days
- NSK (Nippon Seiko) Spherical roller bearings 23000 seriesIt is a bearing that incorporates a roller with a rolling surface between the inner ring with two rows of orbits and the outer ring with a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, it has the same alignment as the se... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$289.90Min. 5 days
- NACHI (NACHI-FUJIKOSHI) Self-aligning ball bearings Model 2300Chamfer dimension rs (mm) - Chamfer Dimension r1 (mm) - JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearingsfrom S$23.99Min. 4 days
- NSK (Nippon Seiko) Self-aligning ball bearing 1200 typeThe inner ring has two rows of orbits, and the outer ring has a spherical orbit. Since the center of curvature of the sphere coincides with the center of the bearing, the inner ring, ball and cage can tilt freely with respect to the outer ring. Misalignment of the shaft center caused by machining... Read MoreRemark - JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearingsfrom S$13.99Min. 6 days
- NACHI (NACHI-FUJIKOSHI) Self-aligning ball bearings type 2200Chamfer dimension rs (mm) - Chamfer Dimension r1 (mm) - JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearingsfrom S$14.99Min. 4 days
- NACHI (NACHI-FUJIKOSHI) Self-aligning ball bearingThe outer ring has a spherical trajectory, and the combination of the inner ring and the ball (inner ring with a ball) can be freely tilted with respect to the outer ring. Therefore, even if there is some mounting error (misalignment of the shaft center) or deflection of the shaft, the bearing ce... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings Chamfer dimension rs (mm) - Chamfer Dimension r1 (mm) -from S$11.99Min. 4 days
- NSK (Nippon Seiko) Self-aligning ball bearing open type 1300 seriesThe inner ring has two rows of orbits, and the outer ring has a spherical orbit. Since the center of curvature of the sphere coincides with the center of the bearing, the inner ring, ball and cage can tilt freely with respect to the outer ring. Misalignment of the shaft center caused by machining... Read MoreJIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearingsfrom S$11.99Min. 6 days
- NACHI (NACHI-FUJIKOSHI) Self-aligning ball bearing 1200 typeChamfer Dimension r1 (mm) - Chamfer dimension rs (mm) - JIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearingsfrom S$13.99Min. 4 days
- NTN Self-aligning ball bearingFor general industrial machinesOperating Temperature Range -25~120℃ Material High carbon chromium bearing steel Accuracy Class JIS B 1514 Class 0 Seal Nonefrom S$23.99Min. 32 days
- NACHI (NACHI-FUJIKOSHI) Self-aligning ball bearingThe outer ring has a spherical trajectory, and the combination of the inner ring and the ball (inner ring with a ball) can be freely tilted with respect to the outer ring. Therefore, even if there is some mounting error (misalignment of the shaft center) or deflection of the shaft, the bearing ce... Read MoreChamfer Dimension r1 (mm) - Chamfer dimension rs (mm) - JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearingsfrom S$14.99Min. 4 days
- NTN Self-aligning ball bearingThe deviation of the axis caused by the mounting of bearings can be adjusted automatically. Not suitable for applications with large axial loads. For general industrial machines.Race Ring Shape Self-aligning ball bearingsfrom S$99.90Min. 32 days
- NACHI (NACHI-FUJIKOSHI) Self-aligning ball bearings Model 1300Chamfer Dimension r1 (mm) - Chamfer dimension rs (mm) - JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearingsfrom S$22.99Min. 4 days
- NSK (Nippon Seiko) Double row deep groove ball bearingSymbol of Internal Clearance Preload C3 Race Ring Shape Deep groove ball bearings Number of Track Trains Double rowfrom S$29.99Min. 6 days
- NACHI (NACHI-FUJIKOSHI) self-aligning ball bearingJIS Grade 0 Outer Ring Type Flat Shield Shape Open type Race Ring Shape Self-aligning ball bearings Number of Track Trains single row?from S$11.99Min. 3 days
- NACHI (NACHI-FUJIKOSHI) Self-aligning ball bearingThe outer ring has a spherical trajectory, and the combination of the inner ring and the ball (inner ring with a ball) can be freely tilted with respect to the outer ring. Therefore, even if there is some mounting error (misalignment of the shaft center) or deflection of the shaft, the bearing ce... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Self-aligning ball bearings Chamfer Dimension r1 (mm) - Chamfer dimension rs (mm) -from S$13.99Min. 4 days
- NACHI (NACHI-FUJIKOSHI) Self-aligning ball bearingThe outer ring has a spherical trajectory, and the combination of the inner ring and the ball (inner ring with a ball) can be freely tilted with respect to the outer ring. Therefore, even if there is some mounting error (misalignment of the shaft center) or deflection of the shaft, the bearing ce... Read MoreChamfer Dimension r (mm) 1 (minimum) Mounting Dimension, Maximum ra (mm) 1.0 Basic Dynamic Load Rating (N) 12600 Width B (mm) 18 Inner Diameter d (Φmm) 25 Mounting Dimension, Minimum da (mm) 30 Basic Static Load Rating (N) 3300 Mounting Dimension, Maximum Da (Φmm) 47 Outer Diameter D (Φmm) 52 Type Cylindrical holeDiscontinued