Other Bearings
Other Related Pages
- NSK (Nippon Seiko) Stainless Bearing Double Shield TypeStainless steel bearings are the basic product of NSK special environmental bearing Spacia TM series, and are mainly suitable for high humidity environment. The lineup is affordable. Corrosion resistance superior to bearing steel. For air only, grease lubrication. The cage is made of glass fiber ... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row
- NTN Precision Resin MLE Bearing MLE TypeA non-lubricated plain bearing that can be used with high loads (137MPa). It can be used in a wide temperature range (-200 ° C to + 260 ° C). Since the plate thickness is thin (1.0 to 2.5 mm), a compact design is possible. The coefficient of friction is small. (μ = 0.04 to 0.20) It has excellent ... Read MoreOperating Temperature Range (℃) -200~+260 Sliding Speed Tolerance (m/min) 100 Allowable PV Value (MPam/min) 98{1000kgf/cm 2・m/min} Load Direction Radial
- NSK (Nippon Seiko) Stainless steel bearing both rubber seal typeStainless steel bearings are the basic product of NSK special environmental bearing Spacia TM series, and are mainly suitable for high humidity environment. The lineup is affordable. Corrosion resistance superior to bearing steel. For air only, grease lubrication. The cage is made of glass fiber ... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double contact seal type Outer Ring Type Flat Load Direction Radial Number of Track Trains Single row
- IKO (NIPPON THOMPSON) General-Purpose Needle Cage KT / KTWRolling Element Material High carbon chromium bearing steel Number of Track Trains Single row Load Direction Thrust
- NSK (Nippon Seiko) Stainless Bearing Double Shield TypeStainless steel bearings are the basic product of NSK special environmental bearing Spacia TM series, and are mainly suitable for high humidity environment. The lineup is affordable. Corrosion resistance superior to bearing steel. For air only, grease lubrication. The cage is made of glass fiber ... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row
- EASTERN SEIKO CBB Type Commercial BearingWidely used in rotating parts of industrial and commercial products, it has low friction and is very effective in improving the efficiency and life of the entire device. Ideal for use in non-polished housings and assemblies with shafts, etc. A mild steel material is used for the outer cover so th... Read MoreTolerance d +2/-0 Tolerance D +2/-0 Dimension T (mm) 4
- NSK (Nippon Seiko) Stainless Steel Bearing Double Rubber Seal TypeStainless steel bearings are the basic product of NSK special environmental bearing Spacia TM series, and are mainly suitable for high humidity environment. The lineup is affordable. Corrosion resistance superior to bearing steel. For air only, grease lubrication. The cage is made of glass fiber ... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double contact seal type Outer Ring Type Flat Load Direction Radial Number of Track Trains Single row
- NSK (Nippon Seiko) Stainless Bearing Double Shield TypeStainless steel bearings are the basic product of NSK special environmental bearing Spacia TM series, and are mainly suitable for high humidity environment. The lineup is affordable. Corrosion resistance superior to bearing steel. For air only, grease lubrication. The cage is made of glass fiber ... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row
- NSK (Nippon Seiko) Stainless steel bearing both rubber seal typeStainless steel bearings are the basic product of NSK special environmental bearing Spacia TM series, and are mainly suitable for high humidity environment. The lineup is affordable. Corrosion resistance superior to bearing steel. For air only, grease lubrication. The cage is made of glass fiber ... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double contact seal type Outer Ring Type Flat Load Direction Radial Number of Track Trains Single row
- NTN AR type sleeve bearing with flangeThe ARF type has an AR type flange and can also receive axial loads.Dimension R (mm) 0.2 or less Dimension Measurement Temperature (℃) 25 Material (Main Unit) Fluorine resin (PTFE) Operating Temperature Range Less than + 80 ° C Load Direction Radial
- JOB Press bearingFor transporting casters, trolleys, etc.RoHS directive (corresponding to 10 substances) Correspondence Race Ring Shape Press ball bearings Load Direction Radial Number of Track Trains Single row
- NSK (Nippon Seiko) Stainless bearing 6800 series double rubber seal typeStainless steel bearings are the basic product of NSK special environmental bearing Spacia TM series, and are mainly suitable for high humidity environment. The lineup is affordable. Corrosion resistance superior to bearing steel. For air only, grease lubrication. The cage is made of glass fiber ... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double contact seal type Outer Ring Type Flat Load Direction Radial Number of Track Trains Single row
- OKAMOTO KOKI Urethane BearingOK urethane bearings are urethane bearings that are lined with polyurethane rubber directly on the outer circumference of ball bearings, making use of the appropriate hardness and friction coefficient peculiar to urethane rubber without impairing the rotation accuracy of the bearing. [MU type ure... Read More
- NSK ISC Rubber Outer Ring BearingRoHS directive (corresponding to 10 substances) Correspondence Rubber hardness HS90°±5° Material (Rubber) Polyether urethane rubber Material (Bearing) SUS
- CCTY Bearing Japan Best roller BR typePeeling prevention The specially shaped bearing and urethane rubber with a multi-layer structure are integrated to prevent the bearing and urethane part from peeling off. The urethane part has a multi-layer structure of high-quality urethane rubber with different hardness. Quietness and durabilit... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type For light loads Material Thermoplastic urethane rubber
- NSK (Nippon Seiko) Stainless Bearing Double Shield TypeStainless steel bearings are the basic product of NSK special environmental bearing Spacia TM series, and are mainly suitable for high humidity environment. The lineup is affordable. Corrosion resistance superior to bearing steel. For air only, grease lubrication. The cage is made of glass fiber ... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row
- IKO (NIPPON THOMPSON) Full Complement Roller Bearings NAGRoller bearings are non-separable bearings with large rated loads with rollers incorporated in multiple rows. This bearing is ideal as a fixed side bearing because it can carry not only radial load but also axial load by the end face of the brim of the inner and outer rings. It is a compact beari... Read MoreJIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Race Ring Shape Needle roller bearing Load Direction Radial
- CCTY Bearing Japan Best roller BRV typePeeling prevention The specially shaped bearing and urethane rubber with a multi-layer structure are integrated to prevent the bearing and urethane part from peeling off. The urethane part has a multi-layer structure of high-quality urethane rubber with different hardness. Quietness and durabilit... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- EASTERN SEIKO Steel bearing (hex socket head bolt type)Since it is a type in which mounting screws are crimped to JIS bearings, there is no looseness between the screws and bearings. Various transport parts, machinery and equipment, etc.Operating Temperature Range -40~140℃ Accuracy Class JIS B 1514 Class 0
- KMT Ceramic bearingAchieve cost reduction while maintaining quality. Zirconia ceramic bearing.
- EASTERN SEIKO Stainless steel bearing (Hexagon socket head bolt type)Since it is a type in which the mounting screw (SUS) is crimped to the JIS bearing (SUS), there is no loosening of the screw and bearing. Various transport parts, machinery and equipment, etc.Operating Temperature Range (℃) -40~140 Type Hexagon socket head bolt type Accuracy Class JIS B 1514 Class 0from S$9.99Min. 2 days
- KSK (Nakai Bearing Factory) Stainless steel bearing Rubber sealIt is stable against rust and can be used stably up to high temperatures (the operating temperature range is about 50 ° C higher than general bearing materials). We guarantee a JISO class or higher system for dimensional accuracy and rotation accuracy, which have high resistance to chemicals. All... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double contact seal type Outer Ring Type Flat Load Direction Radial Rolling Element Material SUS440C Material (Main Unit) SUS440C Number of Track Trains Single row
- KSK (Nakai Bearing Factory) Stainless steel bearing Rubber sealIt is stable against rust and can be used stably up to high temperatures (the operating temperature range is about 50 ° C higher than general bearing materials). We guarantee JIS 0 class or higher accuracy for dimensional accuracy and rotation accuracy, which have high resistance to chemicals. Al... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double contact seal type Outer Ring Type Flat Load Direction Radial Material (Main Unit) SUS440C Rolling Element Material SUS440C Number of Track Trains Single row
- IKO (NIPPON THOMPSON) Thrust Roller Bearing (With Inner / Outer Rings) AZThrust roller bearings are highly rigid bearings that combine precision machined cages to provide large load capacity in a small space. AZ is a combination of a cylindrical roller with a cage (AZK), an inner ring (WS), and an outer ring (GS).JIS Grade 0 Race Ring Shape Cylindrical roller bearing Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Number of Track Trains Single row Load Direction Thrustfrom S$38.99Min. 3 days
- NSK (Nippon Seiko) Stainless bearingJIS Grade 0 Basic Load Rating Cor (N) 1040 Inner Diameter d (Φmm) 12 Basic Load Rating Cr (N) 1920 Outer Diameter D (Φmm) 21 Allowable Speed (min-1[r.p.m]) Grease Lubrication 32000 Width B (mm) 5 Mass (g) 6 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row Rolling Element Material Stainless steel Material (Main Unit) Stainless steel
- KSK (Nakai Bearing Factory) Stainless steel bearing stainless sealIt is stable against rust and can be used stably up to high temperatures (the operating temperature range is about 50 ° C higher than general bearing materials). We guarantee JIS 0 class or higher accuracy for dimensional accuracy and rotation accuracy, which have high resistance to chemicals. Al... Read MoreJIS Grade 0 RoHS directive (corresponding to 10 substances) Correspondence Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Load Direction Radial Rolling Element Material SUS440C Material (Main Unit) SUS440C Number of Track Trains Single row Shield Shape Stainless steel seal on both sides
- CCTY Bearing Japan Best roller BRVV typePeeling prevention The specially shaped bearing and urethane rubber with a multi-layer structure are integrated to prevent the bearing and urethane part from peeling off. The urethane part has a multi-layer structure of high-quality urethane rubber with different hardness. Quietness and durabilit... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.59Min. 2 days
- NSK (Nippon Seiko) bearingJIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double shield type Outer Ring Type Flat Load Direction Radial Number of Track Trains Single row Material (Main Unit) Stainless steel Rolling Element Material Stainless steel
- EASTERN SEIKO Urethane bearing light load type A typeIt has excellent quietness because urethane is adhered to the outer circumference of the bearing. Hardness is 90 °. For mechanical equipment, transportation, etc.Operating Temperature Range -20~70℃ Hardness (Shore A) 90 Type A Color Gray Accuracy Class JIS B 1514 Class 0from S$13.99Min. 2 days
- SMT (Nankai Seiko) Stainless Steel Bearing with Set Screw SSXC SeriesExcellent corrosion resistance. Improved assembly workability. Loose fit is possible for the shaft and inner diameter for fastening with set screws. Secure mounting with set screws prevents creep of the shaft and inner diameter. Eliminates the generation of wear debris due to creep. Ideal for env... Read MoreJIS Grade 0 Shield Shape Both shields RoHS directive (corresponding to 10 substances) Correspondence Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Lubricant Heat resistant grease Load Direction Radial Material (Main Unit) SUS440C Rolling Element Material SUS440C Number of Track Trains Single row
- NTN Linear Flat Roller FF TypeIt is composed of a cage and needle-shaped rollers, and by inserting this bearing between two opposing planes, smooth reciprocating motion with a small coefficient of friction can be performed. Since the cage is made of polyamide resin and has groove-type connecting grooves at both ends, several ... Read MoreRolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Race Ring Shape Needle roller bearingfrom S$3.29Min. 2 days
- NTN Precision resin MLE bearingA non-lubricated plain bearing that can be used with high loads (137MPa). It can be used in a wide temperature range and has a small coefficient of friction. (μ = 0.04 to 0.20) It has excellent wear resistance and can be operated for a long time. It has a three-layer structure in which a porous b... Read MoreOperating Temperature Range (℃) -200~+260 Sliding Speed Tolerance (m/min) 100 Allowable PV Value (MPam/min) 98{1000kgf/cm 2・m/min} Load Direction Thrust
- NTN Polylube bearing[Lubricant leakage is small] Since the polylube becomes solid after heat treatment, it retains a large amount of lubricant inside. This lubricant is gradually supplied to the rolling surface due to the heat generation and centrifugal force of the bearing, which reduces the leakage of the lubrican... Read MoreJIS Grade 0 RoHS directive (corresponding to 10 substances) Correspondence Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single rowfrom S$4.39Min. 2 days
- SWC Heat resistant bearing 6200 series open typeHeat resistant deep groove ball bearing open type. Both the inner and outer rings have deep arcuate grooves on the raceway surface, and can receive loads in both radial and axial directions and combined loads. Heat-resistant bearings designed for low-speed rotation in high-temperature environment... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 7 days
- IKO (NIPPON THOMPSON) Roller bearing with cage TRURoller bearings are non-separable bearings with large rated loads with rollers incorporated in multiple rows. This bearing is ideal as a fixed side bearing because it can carry not only radial load but also axial load by the end face of the brim of the inner and outer rings. It is a compact beari... Read MoreJIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Race Ring Shape Needle roller bearing Shield Shape Open type Load Direction Radialfrom S$47.99Min. 2 days
- TSUBAKI (Tsubakimoto Chain) Bearing roller with shaft (F roller)roller type F rollerfrom S$35.99Min. 27 days