All Category

Thrust Ball Bearings

View : Grid List
Filter

Items 1 - 40 of 61

Set Ascending Direction
  1. Single Thrust Ball Bearings 51100 Series
    NSK (Nippon Seiko) Single Thrust Ball Bearings 51100 Series
    Thrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read More
    Rating:
    100%
    from S$7.99
    Min. 2 days
  2. AS Type Bearing Ring (Washer)
    NTN AS Type Bearing Ring (Washer)
    Width (mm) 
    Rating:
    98%
    from S$0.80
    Min. 2 days
  3. Single Direction Thrust Ball Bearing 51100 Series
    MonotaRO Single Direction Thrust Ball Bearing 51100 Series
    Thrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read More
    JIS Grade  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    Rating:
    90%
    from S$4.79
    Min. 2 days
  4. Single Thrust Ball Bearings 51100 Series
    NTN Single Thrust Ball Bearings 51100 Series
    Thrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read More
    Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Race Ring Shape  Thrust ball bearing 
    Rating:
    91%
    from S$9.59
    Min. 2 days
  5. Thrust Washer
    INA Thrust Washer
    Width B1 (mm) 
    Rating:
    94%
    from S$0.74
    Min. 2 days
  6. Thrust Bearing (Thrust Washer) AS
    IKO (NIPPON THOMPSON) Thrust Bearing (Thrust Washer) AS
    Thrust bearings are highly rigid bearings that combine precision machined cages to provide large load capacity in a small space.
    width s (mm)  Dimension s (mm) 
    Rating:
    91%
    from S$2.59
    Min. 2 days
  7. DDT Series Thrust Ball Bearing
    NMB (Minebea) DDT Series Thrust Ball Bearing
    JIS Grade  Material (Cage)  Brass  Outer Ring Type  Flat  Rolling Element Material  Martensitic stainless steel  Material (Main Unit)  Martensitic stainless steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    Rating:
    95%
    from S$5.29
    Min. 2 days
  8. Single type thrust ball bearings 51200 series
    NTN Single type thrust ball bearings 51200 series
    Slite bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial l... Read More
    Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row  Race Ring Shape  Thrust ball bearing 
    Rating:
    99%
    from S$9.69
    Min. 2 days
  9. DDT-DSG Series Thrust Ball Bearing
    NMB (Minebea) DDT-DSG Series Thrust Ball Bearing
    JIS Grade  Outer Ring Type  Flat  Material (Main Unit)  Martensitic stainless steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing  Specification  With track groove 
    Rating:
    94%
    from S$9.19
    Min. 2 days
  10. Single thrust ball bearings 51200 series
    NSK (Nippon Seiko) Single thrust ball bearings 51200 series
    It consists of a washer-shaped track ring with a groove on which the ball rolls and a holder incorporating the ball. The track board attached to the shaft is called the shaft track board, and the track board attached to the housing is called the housing track board. Receives unidirectional axial ... Read More
    Rating:
    97%
    from S$9.59
    Min. 2 days
  11. Single type thrust ball bearings 51200 series
    MonotaRO Single type thrust ball bearings 51200 series
    JIS Grade  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    Rating:
    76%
    from S$4.99
    Min. 2 days
  12. Single Thrust Ball Bearings 2900 Series
    NSK (Nippon Seiko) Single Thrust Ball Bearings 2900 Series
    It consists of a washer-shaped track ring with a groove on which the ball rolls and a holder incorporating the ball. The track board attached to the shaft is called the shaft track board, and the track board attached to the housing is called the housing track board. Receives unidirectional axial ... Read More
    JIS Grade  Chamfer Dimension r (mm)  0.6 (minimum)  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  13. Single thrust ball bearing series 51300
    NTN Single thrust ball bearing series 51300
    Thrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read More
    Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Race Ring Shape  Thrust ball bearing 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  14. GS type race ring (Solit type outer ring)
    NTN GS type race ring (Solit type outer ring)
    It is more rigid than the AS type raceway ring and can obtain high rotational accuracy.
    Rating:
    100%
    from S$5.09
    Min. 2 days
  15. Thrust Ball Bearing
    NTN Thrust Ball Bearing
    It has a contact angle of more than 30 ° and 90 ° or less, and mainly supports axial loads. Similar to radial bearings, there are thrust ball bearings that use balls and thrust roller bearings that use rollers, depending on the type of rolling elements.
    JIS Grade  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row  Race Ring Shape  Thrust ball bearing 
    Rating:
    98%
    from S$9.59
    Min. 2 days
  16. Thrust Bearing (Inner Ring) WS
    IKO (NIPPON THOMPSON) Thrust Bearing (Inner Ring) WS
    Thrust bearings are highly rigid bearings that combine precision machined cages to provide large load capacity in a small space.
    from S$5.99
    Min. 2 days
  17. Thrust Ball Bearing
    NSK ISC Thrust Ball Bearing
    JIS Grade  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    Rating:
    76%
    from S$6.99
    Min. 2 days
  18. Thrust Bearing (Outer Ring) GS
    IKO (NIPPON THOMPSON) Thrust Bearing (Outer Ring) GS
    Thrust bearings are highly rigid bearings that combine precision machined cages to provide large load capacity in a small space.
    from S$6.49
    Min. 2 days
  19. Single Stainless Steel Thrust Ball Bearing
    KONISHI MFG (MIYOSHI) Single Stainless Steel Thrust Ball Bearing
    RoHS directive (corresponding to 10 substances)  Correspondence  Outer Ring Type  Flat  Shield Shape  Open type  Material (Main Unit)  SUS440C  Rolling Element Material  SUS440C  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  20. Single thrust ball bearings 2900 series
    NACHI (NACHI-FUJIKOSHI) Single thrust ball bearings 2900 series
    The raceway ring attached to the shaft is called the shaft raceway board, and the raceway wheel wheel attached to the housing is called the housing raceway board. The shaft trackboard and the housing trackboard have arc-shaped raceway grooves on which balls roll. This bearing can only support uni... Read More
    JIS Grade  Mounting Dimension, Maximum ra (mm)  0.6  Chamfer Dimension r (mm)  0.6 (minimum)  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  21. Single thrust ball bearings 51100 series
    NACHI (NACHI-FUJIKOSHI) Single thrust ball bearings 51100 series
    Thrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read More
    JIS Grade  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Material (Ball)  Resin  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  22. Single thrust ball bearings 51200 series
    NACHI (NACHI-FUJIKOSHI) Single thrust ball bearings 51200 series
    JIS Grade  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    from S$9.69
    Min. 4 days
  23. Single thrust ball bearings 51300 series
    NSK (Nippon Seiko) Single thrust ball bearings 51300 series
    It consists of a washer-shaped track ring with a groove on which the ball rolls and a holder incorporating the ball. The track board attached to the shaft is called the shaft track board, and the track board attached to the housing is called the housing track board. Receives unidirectional axial ... Read More
    from S$19.99
    Min. 2 days
  24. Single thrust ball bearing 900 type
    NSK (Nippon Seiko) Single thrust ball bearing 900 type
    It consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. It can carry an axial load in one direction.
    JIS Grade  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    from S$9.89
    Min. 7 days
  25. Single thrust ball bearings 51400 series
    NSK (Nippon Seiko) Single thrust ball bearings 51400 series
    It consists of a washer-shaped track ring with a groove on which the ball rolls and a holder incorporating the ball. The track board attached to the shaft is called the shaft track board, and the track board attached to the housing is called the housing track board. Receives unidirectional axial ... Read More
    from S$29.99
    Min. 6 days
  26. Single thrust ball bearing 5353 type (aligning seat type)
    NSK (Nippon Seiko) Single thrust ball bearing 5353 type (aligning seat type)
    It consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. It can carry an axial load in one direction.
    JIS Grade  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    from S$11.99
    Min. 124 days
  27. Double thrust ball bearings 52200 series
    NSK (Nippon Seiko) Double thrust ball bearings 52200 series
    It consists of a washer-shaped track ring with a groove on which the ball rolls and a holder incorporating the ball. The track board attached to the shaft is called the shaft track board, and the track board attached to the housing is called the housing track board. Axial load in both directions ... Read More
    JIS Grade  Number of Track Trains  Double row  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    from S$29.99
    Min. 2 days
  28. Single thrust ball bearing 5353 type (aligning seat type)
    NSK (Nippon Seiko) Single thrust ball bearing 5353 type (aligning seat type)
    It consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. It can carry an axial load in one direction.
    JIS Grade  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    from S$38.99
    Min. 6 days
  29. Single thrust ball bearing type 2900
    NSK (Nippon Seiko) Single thrust ball bearing type 2900
    It consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. It can carry an axial load in one direction.
    JIS Grade  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    from S$11.99
    Min. 2 days
  30. Single thrust ball bearing 3900
    NSK (Nippon Seiko) Single thrust ball bearing 3900
    It consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. It can carry an axial load in one direction.
    JIS Grade  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    from S$19.99
    Min. 6 days
  31. Double thrust ball bearing type 52300
    NSK (Nippon Seiko) Double thrust ball bearing type 52300
    It consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. Axial loads in both directions can be applied.
    JIS Grade  Number of Track Trains  Double row  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    from S$44.99
    Min. 6 days
  32. Single thrust ball bearings 51400 series
    NTN Single thrust ball bearings 51400 series
    JIS Grade  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row  Race Ring Shape  Thrust ball bearing 
    from S$35.99
    Min. 4 days
  33. Single thrust ball bearings 51400 series
    Koyo (J-TEKT) Single thrust ball bearings 51400 series
    Dimension C (mm)  Dimension D2 (mm)  Dimension R (mm)  Dimension A (mm)  Dimension D3 (mm) 
    Rating:
    100%
    from S$7.49
    Min. 5 days
  34. Single thrust ball bearing 3900
    NACHI (NACHI-FUJIKOSHI) Single thrust ball bearing 3900
    JIS Grade  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    from S$23.99
    Min. 4 days
  35. Thrust spherical roller bearing Brass machined cage
    Koyo (J-TEKT) Thrust spherical roller bearing Brass machined cage
    from S$379.90
    Min. 5 days
  36. Single type thrust ball bearings 51200 series
    Koyo (J-TEKT) Single type thrust ball bearings 51200 series
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat seat type 
    from S$8.69
    Min. 5 days
  37. Single thrust ball bearing 5151 type
    NSK (Nippon Seiko) Single thrust ball bearing 5151 type
    It consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. It can carry an axial load in one direction.
    JIS Grade  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    from S$119.90
    Min. 8 days
  38. Single thrust ball bearing type 51200
    NACHI (NACHI-FUJIKOSHI) Single thrust ball bearing type 51200
    JIS Grade  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    from S$99.90
    Min. 4 days
  39. Thrust ball bearing
    NTN Thrust ball bearing
    Race Ring Shape  Thrust ball bearing 
    from S$7.79
    Min. 6 days
  40. Double thrust ball bearing 52200 type
    NSK (Nippon Seiko) Double thrust ball bearing 52200 type
    It consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. Axial loads in both directions can be applied.
    JIS Grade  Number of Track Trains  Double row  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Thrust  Race Ring Shape  Thrust ball bearing 
    from S$29.99
    Min. 31 days
View : Grid List
Filter

Items 1 - 40 of 61

Set Ascending Direction