Thrust Bearings
A thrust bearing is a bearing composed of a flat washer and a cage incorporating balls. Thrust bearings that support axial loads acting in the axial direction are characterized by low friction and are used for low-speed rotation. Thrust bearings that can exhibit large load capacity in a small space are convenient items that can be used in a wide range of work sites, such as motorcycle maintenance and ship rudder shaft supports. A wide lineup of various sizes is available, so you can select parts that match your equipment.
Other Related Pages
- NSK (Nippon Seiko) Single Thrust Ball Bearings 51100 SeriesThrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read More
- MonotaRO Single Direction Thrust Ball Bearing 51100 SeriesThrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearing
- NTN Single Thrust Ball Bearings 51100 SeriesThrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read MoreOuter Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Race Ring Shape Thrust ball bearing
- IKO (NIPPON THOMPSON) Thrust Bearing (Thrust Washer) ASThrust bearings are highly rigid bearings that combine precision machined cages to provide large load capacity in a small space.width s (mm) 1 Dimension s (mm) 1
- NMB (Minebea) DDT Series Thrust Ball BearingJIS Grade 0 Material (Cage) Brass Outer Ring Type Flat Rolling Element Material Martensitic stainless steel Material (Main Unit) Martensitic stainless steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearing
- NTN Single type thrust ball bearings 51200 seriesSlite bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial l... Read MoreOuter Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Thrust ball bearing
- NMB (Minebea) DDT-DSG Series Thrust Ball BearingJIS Grade 0 Outer Ring Type Flat Material (Main Unit) Martensitic stainless steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearing Specification With track groove
- NSK (Nippon Seiko) Single thrust ball bearings 51200 seriesIt consists of a washer-shaped track ring with a groove on which the ball rolls and a holder incorporating the ball. The track board attached to the shaft is called the shaft track board, and the track board attached to the housing is called the housing track board. Receives unidirectional axial ... Read More
- MonotaRO Single type thrust ball bearings 51200 seriesJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearing
- NSK (Nippon Seiko) Single Thrust Ball Bearings 2900 SeriesIt consists of a washer-shaped track ring with a groove on which the ball rolls and a holder incorporating the ball. The track board attached to the shaft is called the shaft track board, and the track board attached to the housing is called the housing track board. Receives unidirectional axial ... Read MoreJIS Grade 0 Chamfer Dimension r (mm) 0.6 (minimum) Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearing
- NTN Single thrust ball bearing series 51300Thrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read MoreOuter Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Race Ring Shape Thrust ball bearing
- NTN GS type race ring (Solit type outer ring)It is more rigid than the AS type raceway ring and can obtain high rotational accuracy.
- NTN Thrust Ball BearingIt has a contact angle of more than 30 ° and 90 ° or less, and mainly supports axial loads. Similar to radial bearings, there are thrust ball bearings that use balls and thrust roller bearings that use rollers, depending on the type of rolling elements.JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Thrust ball bearing
- IKO (NIPPON THOMPSON) Thrust Bearing (Inner Ring) WSThrust bearings are highly rigid bearings that combine precision machined cages to provide large load capacity in a small space.from S$5.99Min. 2 days
- NSK ISC Thrust Ball BearingJIS Grade 0 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearing
- IKO (NIPPON THOMPSON) Thrust Bearing (Outer Ring) GSThrust bearings are highly rigid bearings that combine precision machined cages to provide large load capacity in a small space.from S$6.49Min. 2 days
- KONISHI MFG (MIYOSHI) Single Stainless Steel Thrust Ball BearingRoHS directive (corresponding to 10 substances) Correspondence Outer Ring Type Flat Shield Shape Open type Material (Main Unit) SUS440C Rolling Element Material SUS440C Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearing
- NACHI (NACHI-FUJIKOSHI) Single thrust ball bearings 2900 seriesThe raceway ring attached to the shaft is called the shaft raceway board, and the raceway wheel wheel attached to the housing is called the housing raceway board. The shaft trackboard and the housing trackboard have arc-shaped raceway grooves on which balls roll. This bearing can only support uni... Read MoreJIS Grade 0 Mounting Dimension, Maximum ra (mm) 0.6 Chamfer Dimension r (mm) 0.6 (minimum) Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearing
- NACHI (NACHI-FUJIKOSHI) Single thrust ball bearings 51100 seriesThrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Material (Ball) Resin Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearing
- NACHI (NACHI-FUJIKOSHI) Single thrust ball bearings 51200 seriesJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearingfrom S$9.69Min. 4 days
- NSK (Nippon Seiko) Single thrust ball bearings 51300 seriesIt consists of a washer-shaped track ring with a groove on which the ball rolls and a holder incorporating the ball. The track board attached to the shaft is called the shaft track board, and the track board attached to the housing is called the housing track board. Receives unidirectional axial ... Read Morefrom S$19.99Min. 2 days
- NSK (Nippon Seiko) Single thrust ball bearing 900 typeIt consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. It can carry an axial load in one direction.JIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearingfrom S$9.89Min. 7 days
- NSK (Nippon Seiko) Single thrust ball bearings 51400 seriesIt consists of a washer-shaped track ring with a groove on which the ball rolls and a holder incorporating the ball. The track board attached to the shaft is called the shaft track board, and the track board attached to the housing is called the housing track board. Receives unidirectional axial ... Read Morefrom S$29.99Min. 5 days
- NSK (Nippon Seiko) Single thrust ball bearing 5353 type (aligning seat type)It consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. It can carry an axial load in one direction.JIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearingfrom S$11.99Min. 123 days
- NSK (Nippon Seiko) Double thrust ball bearings 52200 seriesIt consists of a washer-shaped track ring with a groove on which the ball rolls and a holder incorporating the ball. The track board attached to the shaft is called the shaft track board, and the track board attached to the housing is called the housing track board. Axial load in both directions ... Read MoreJIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Thrust Race Ring Shape Thrust ball bearingfrom S$29.99Min. 2 days
- NSK (Nippon Seiko) Single thrust ball bearing 5353 type (aligning seat type)It consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. It can carry an axial load in one direction.JIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearingfrom S$38.99Min. 5 days
- NSK (Nippon Seiko) Single thrust ball bearing type 2900It consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. It can carry an axial load in one direction.JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearingfrom S$11.99Min. 2 days
- NSK (Nippon Seiko) Single thrust ball bearing 3900It consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. It can carry an axial load in one direction.JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearingfrom S$19.99Min. 5 days
- NSK (Nippon Seiko) Double thrust ball bearing type 52300It consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. Axial loads in both directions can be applied.JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Thrust Race Ring Shape Thrust ball bearingfrom S$44.99Min. 5 days
- NTN Single thrust ball bearings 51400 seriesJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Thrust ball bearingfrom S$35.99Min. 4 days
- Koyo (J-TEKT) Single thrust ball bearings 51400 seriesDimension C (mm) - Dimension D2 (mm) - Dimension R (mm) - Dimension A (mm) - Dimension D3 (mm) -
- NACHI (NACHI-FUJIKOSHI) Single thrust ball bearing 3900JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearingfrom S$23.99Min. 4 days
- Koyo (J-TEKT) Single type thrust ball bearings 51200 seriesRoHS directive (corresponding to 10 substances) Correspondence Type Flat seat typefrom S$8.69Min. 5 days
- NSK (Nippon Seiko) Single thrust ball bearing 5151 typeIt consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. It can carry an axial load in one direction.JIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearingfrom S$119.90Min. 7 days
- NACHI (NACHI-FUJIKOSHI) Single thrust ball bearing type 51200JIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearingfrom S$99.90Min. 4 days
- NSK (Nippon Seiko) Double thrust ball bearing 52200 typeIt consists of a washer-shaped track board with a groove on which the ball rolls and a cage incorporating the ball. Axial loads in both directions can be applied.JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Thrust Race Ring Shape Thrust ball bearingfrom S$29.99Min. 30 days