All Category

Cylindrical Roller Bearings

Cylindrical roller bearings are bearings with cylindrical rollers sandwiched between the inner and outer rings. Basic dimensions are determined by JIS standards. Cylindrical rollers support the load with wires rather than bearings that use steel balls, so use them for shafts that receive a large load. If the load is applied in the axial direction due to the structure, it must be used in combination with other thrust bearings. This is because, like other bearings, there are specifications for all environments, such as open and closed types. Please check the necessary specifications thoroughly and select the most suitable bearing.
View : Grid List
Filter

Items 1 - 40 of 206

Set Ascending Direction
  1. Single row cylindrical roller bearing type 300
    NSK (Nippon Seiko) Single row cylindrical roller bearing type 300
    A bearing with a simple shape in which the cylindrical roller and the track are in line contact. It has a large load capacity and mainly loads radial loads. Since the friction between the rolling element and the brim of the raceway ring is small, it is suitable for high-speed rotation. The NJ typ... Read More
    Dimension Ew (mm)  JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row 
    from S$23.99
    Min. 6 days
  2. Cylindrical roller bearing NU
    NTN Cylindrical roller bearing NU
    The NU type has both brims on the outer ring, and the "outer ring and cage assembly" and the inner ring can be separated. It cannot receive any axial load. Widely used in the most suitable form for free side bearings.
    Rating:
    100%
    from S$23.99
    Min. 2 days
  3. Single row cylindrical roller bearing NU type
    NSK (Nippon Seiko) Single row cylindrical roller bearing NU type
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  4. Cylindrical roller bearings NU
    NTN Cylindrical roller bearings NU
    The NU type has both brims on the outer ring, and the "outer ring and cage assembly" and the inner ring can be separated. It cannot receive any axial load. Widely used in the most suitable form for free side bearings.
    Race Ring Shape  Cylindrical roller bearing 
    Rating:
    100%
    from S$23.99
    Min. 5 days
  5. Single row cylindrical roller bearing (NU type)
    SKF Single row cylindrical roller bearing (NU type)
    JIS Grade  Material (Main Unit)  Carbon chrome steel  Rolling Element Material  Carbon chrome steel  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$32.99
    Min. 2 days
  6. Cylindrical roller bearing
    NTN Cylindrical roller bearing
    The outer ring has both brims and the inner ring has one brim. Can receive unidirectional axial load. When there is no distinction between the fixed side and the free side, the two may be used in close proximity.
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    100%
    from S$25.99
    Min. 3 days
  7. Single row cylindrical roller bearing NJ type
    NSK (Nippon Seiko) Single row cylindrical roller bearing NJ type
    It is a bearing with a simple shape in which the cylindrical roller and the track are in line contact. It has a large load capacity and mainly loads radial loads. Since the friction between the rolling element and the brim of the raceway ring is small, it is suitable for high-speed rotation. The ... Read More
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$25.99
    Min. 2 days
  8. Single row cylindrical roller bearing
    NSK (Nippon Seiko) Single row cylindrical roller bearing
    It is a bearing with a simple shape in which the cylindrical roller and the track are in line contact. It has a large load capacity and mainly loads radial loads. Since the friction between the rolling element and the brim of the raceway ring is small, it is suitable for high-speed rotation. Stee... Read More
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  9. Cylindrical Roller Bearings NN
    NTN Cylindrical Roller Bearings NN
    Race Ring Shape  Cylindrical roller bearing 
    from S$149.90
    Min. 5 days
  10. Single row cylindrical roller bearing 200 type
    NSK (Nippon Seiko) Single row cylindrical roller bearing 200 type
    A bearing with a simple shape in which the cylindrical roller and the track are in line contact. It has a large load capacity and mainly loads radial loads. Since the friction between the rolling element and the brim of the raceway ring is small, it is suitable for high-speed rotation. The NU typ... Read More
    Dimension Ew (mm)  JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$23.99
    Min. 6 days
  11. Cylindrical roller bearings NUP
    NTN Cylindrical roller bearings NUP
    Race Ring Shape  Cylindrical roller bearing 
    from S$28.99
    Min. 6 days
  12. Single row cylindrical roller bearing (NJ type)
    SKF Single row cylindrical roller bearing (NJ type)
    JIS Grade  Rolling Element Material  Carbon chrome steel  Material (Main Unit)  Carbon chrome steel  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$38.99
    Min. 34 days
  13. Cylindrical roller bearing
    NTN Cylindrical roller bearing
    The outer ring has one brim and the inner ring has both brims. Can receive unidirectional axial load. When there is no distinction between the fixed side and the free side, the two may be used in close proximity.
    Race Ring Shape  Cylindrical roller bearing 
    from S$25.99
    Min. 6 days
  14. Cylindrical roller bearing
    Koyo (J-TEKT) Cylindrical roller bearing
    Dimension Fw (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$23.99
    Min. 5 days
  15. SL cylindrical roller bearing for sheave
    NTN SL cylindrical roller bearing for sheave
    from S$119.90
    Min. 2 days
  16. Single row cylindrical roller bearing type 300
    NSK (Nippon Seiko) Single row cylindrical roller bearing type 300
    A bearing with a simple shape in which the cylindrical roller and the track are in line contact. It has a large load capacity and mainly loads radial loads. Since the friction between the rolling element and the brim of the raceway ring is small, it is suitable for high-speed rotation. NU type an... Read More
    Dimension Ew (mm)  JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$25.99
    Min. 6 days
  17. Single row cylindrical roller bearing (NUP type)
    SKF Single row cylindrical roller bearing (NUP type)
    JIS Grade  Material (Main Unit)  Carbon chrome steel  Rolling Element Material  Carbon chrome steel  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$47.99
    Min. 7 days
  18. Single row cylindrical roller bearing
    NSK (Nippon Seiko) Single row cylindrical roller bearing
    It is a bearing with a simple shape in which the cylindrical roller and the track are in line contact. It has a large load capacity and mainly loads radial loads. Since the friction between the rolling element and the brim of the raceway ring is small, it is suitable for high-speed rotation. Stee... Read More
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$25.99
    Min. 6 days
  19. Cylindrical roller bearings NF
    NTN Cylindrical roller bearings NF
    Race Ring Shape  Cylindrical roller bearing 
    from S$25.99
    Min. 6 days
  20. Cylindrical roller bearings NJ
    NTN Cylindrical roller bearings NJ
    Race Ring Shape  Cylindrical roller bearing 
    from S$25.99
    Min. 6 days
  21. Cylindrical roller bearing
    NACHI (NACHI-FUJIKOSHI) Cylindrical roller bearing
    It is the simplest type of roller bearing, and since the inner and outer rings are in line contact, it has a large radial load capacity and is suitable for high-speed rotation. The NU type cannot receive axial load, but it can avoid the occurrence of unreasonable load due to expansion and contrac... Read More
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$25.99
    Min. 4 days
  22. Cylindrical roller bearing
    NTN Cylindrical roller bearing
    Since the inner ring has both brims, the "inner ring and cage assembly" and the outer ring can be separated. Also suitable for high-speed rotation. Cannot receive axial load at all. It is the most suitable model for free side bearings and is widely used.
    Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$26.99
    Min. 325 days
  23. bearing
    NSK (Nippon Seiko) bearing
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$38.99
    Min. 5 days
  24. Single row cylindrical roller bearing 200 type
    NSK (Nippon Seiko) Single row cylindrical roller bearing 200 type
    A bearing with a simple shape in which the cylindrical roller and the track are in line contact. It has a large load capacity and mainly loads radial loads. Since the friction between the rolling element and the brim of the raceway ring is small, it is suitable for high-speed rotation. N type is ... Read More
    Dimension Fw (mm)  JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$26.99
    Min. 6 days
  25. Cylindrical roller bearing N
    NTN Cylindrical roller bearing N
    Race Ring Shape  Cylindrical roller bearing 
    from S$32.99
    Min. 6 days
  26. Double row cylindrical roller bearing 3000
    NSK (Nippon Seiko) Double row cylindrical roller bearing 3000
    A bearing with a simple shape in which the cylindrical roller and the track are in line contact. It has a large load capacity and mainly loads radial loads. Since the friction between the rolling element and the brim of the raceway ring is small, it is suitable for high-speed rotation. Double-row... Read More
    Race Ring Shape  Cylindrical roller bearing  Number of Track Trains  Double row  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial 
    from S$229.90
    Min. 7 days
  27. Cylindrical roller bearing
    NACHI (NACHI-FUJIKOSHI) Cylindrical roller bearing
    It is the simplest type of roller bearing, and since the inner and outer rings are in line contact, it has a large radial load capacity and is suitable for high-speed rotation. Bearings with brims or brim rings on both the inner and outer rings can also receive axial loads, but they do not receiv... Read More
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$26.99
    Min. 4 days
  28. Cylindrical roller bearing
    NTN Cylindrical roller bearing
    Mass (kg)  Outer Diameter (Φmm)  120  Trusco Part No.  213-7224  Width (mm)  29  Inner Diameter (Φmm)  55  Dimension (mm)  r:2 
    from S$79.99
    Min. 32 days
  29. Cylindrical roller bearing
    NTN Cylindrical roller bearing
    The outer ring has both brims, and the "outer ring and cage assembly" and the inner ring can be separated. Cannot receive axial load at all. It is the most suitable model for free side bearings and is widely used.
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$38.99
    Min. 6 days
  30. bearing
    NSK (Nippon Seiko) bearing
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    100%
    from S$37.99
    Min. 4 days
  31. Single row cylindrical roller bearing type 400
    NSK (Nippon Seiko) Single row cylindrical roller bearing type 400
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$55.99
    Min. 5 days
  32. Bearing Cylindrical roller bearing EM series
    NSK (Nippon Seiko) Bearing Cylindrical roller bearing EM series
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$149.90
    Min. 5 days
  33. Cylindrical roller bearing
    NACHI (NACHI-FUJIKOSHI) Cylindrical roller bearing
    It is the simplest type of roller bearing, and since the inner and outer rings are in line contact, it has a large radial load capacity and is suitable for high-speed rotation. Bearings with brims or brim rings on both the inner and outer rings can also receive axial loads, but they do not receiv... Read More
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$25.99
    Min. 4 days
  34. SL cylindrical roller bearing for sheave
    NTN SL cylindrical roller bearing for sheave
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Number of Track Trains  Double row  Load Direction  Radial  Outer Ring Type  With retaining ring 
    Rating:
    20%
    from S$139.90
    Min. 6 days
  35. Cylindrical roller bearing
    NTN Cylindrical roller bearing
    This bearing has a large radial load capacity because the rollers and raceway surface are in line contact. Since the rollers are guided by the brim of the outer ring or inner ring, they are structurally suitable for high-speed rotation. Also, because it is a separate type, the inner and outer rin... Read More
    Operating Temperature Range  -25~120℃  Accuracy Class  JIS B 1514 Class 0  Seal  None  Material  High carbon chromium bearing steel 
    from S$119.90
    Min. 32 days
  36. Cylindrical roller bearing
    NACHI (NACHI-FUJIKOSHI) Cylindrical roller bearing
    It is the simplest type of roller bearing, and since the inner and outer rings are in line contact, it has a large radial load capacity and is suitable for high-speed rotation. The N type cannot receive an axial load, but it can avoid the expansion and contraction of the shaft due to temperature ... Read More
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    100%
    from S$28.99
    Min. 4 days
  37. Single row cylindrical roller bearing 200 type
    NSK (Nippon Seiko) Single row cylindrical roller bearing 200 type
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$35.99
    Min. 5 days
  38. Cylindrical roller bearing
    NTN Cylindrical roller bearing
    The NU type has both brims on the outer ring, and the "outer ring and cage assembly" and the inner ring can be separated. It cannot receive any axial load. Widely used in the most suitable form for free side bearings.
    Chamfer Dimension r1 (mm)  1.1  Chamfer Dimension r (mm)  1.1  Width B (mm)  19  Trusco Part No.  213-7046  Inner Diameter d (Φmm)  45  Basic Dynamic Load Rating (kN [kgf])  46.0(4700)  Basic Static Load Rating (kN [kgf])  47.0(4800)  Inscribed Circle Diameter Fw (Φmm)  55  Outer Diameter D (Φmm)  85 
    from S$53.99
    Min. 6 days
  39. Single row cylindrical roller bearing type 300
    NSK (Nippon Seiko) Single row cylindrical roller bearing type 300
    A bearing with a simple shape in which the cylindrical roller and the track are in line contact. It has a large load capacity and mainly loads radial loads. Since the friction between the rolling element and the brim of the raceway ring is small, it is suitable for high-speed rotation. The NF typ... Read More
    Dimension Fw (mm)  JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$25.99
    Min. 7 days
  40. Cylindrical roller bearing
    NTN Cylindrical roller bearing
    The N-type has both brims on the inner ring, and the inner ring and the cage assembly and the outer ring can be separated. Cannot receive axial load at all. Widely used in the most suitable form as a free side bearing.
    Chamfer Dimension r1 (mm)  1.1  Chamfer Dimension r (mm)  1.5  Outer Diameter D (Φmm)  100  Width B (mm)  21  Inner Diameter d (Φmm)  55  Basic Dynamic Load Rating (kN [kgf])  58.0(5900)  Basic Static Load Rating (kN [kgf])  62.5(6350)  Inscribed Circle Diameter J (Φmm)  70.8  Circumscribed Circle Diameter Ew (Φmm)  88.5 
    from S$59.99
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 206

Set Ascending Direction