Self-Aligning Roller Bearings
Spherical roller bearings are parts that have two rows of raceway grooves in the inner ring and spherical raceway surfaces and spherical roller-shaped rolling elements in the outer ring. Spherical roller bearings are items with excellent alignment due to the structure in which the center of curvature of the outer ring raceway surface coincides with the center of the bearing. Even if there is deflection of the shaft or misalignment of the shaft center, it can be automatically adjusted. Spherical roller bearings are resistant to excessive force and can withstand heavy loads and shock loads. It is characterized by being strong against vibration, and is used in all kinds of work sites such as reduction gear maintenance, axles, and rolling mills.
Other Related Pages
- NSK (Nippon Seiko) Spherical roller bearing Cylindrical bore 22200 seriesIt is a bearing that incorporates a roller with a rolling surface between the inner ring with two rows of orbits and the outer ring with a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, it has the same alignment as the se... Read MoreRace Ring Shape Spherical roller bearing
- NTN Spherical Roller BearingOperating Temperature Range -25~120℃ Accuracy Class JIS B 1514 Class 0 Material High carbon chromium bearing steel Seal Nonefrom S$66.99Min. 2 days
- NSK (Nippon Seiko) Spherical roller bearing Cylindrical hole 21300 seriesIt is a bearing that incorporates a roller with a rolling surface between the inner ring with two rows of orbits and the outer ring with a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, it has the same alignment as the se... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$55.99Min. 2 days
- NACHI (NACHI-FUJIKOSHI) Spherical roller bearings type 22200JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Spherical roller bearing
- NTN Spherical roller bearingRoller bearings with two rows of raceway grooves on the inner ring and spherical raceway surfaces and rolling elements on the outer ring. Since the center of the outer ring raceway surface coincides with the center of the bearing, it is self-aligning and can be used even when there is an inclinat... Read MoreJIS Grade 0 Shaft Hole Type Cylindrical hole type Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$89.99Min. 2 days
- NSK (Nippon Seiko) Spherical roller bearings Taper hole 22200 seriesIt is a bearing that incorporates a roller with a rolling surface between the inner ring with two rows of orbits and the outer ring with a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, it has the same alignment as the se... Read MoreRace Ring Shape Spherical roller bearingfrom S$66.99Min. 2 days
- NSK (Nippon Seiko) Spherical roller bearing Cylindrical bore 22300 seriesIt is a bearing that incorporates a roller with a rolling surface between the inner ring with two rows of orbits and the outer ring with a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, it has the same alignment as the se... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$89.99Min. 6 days
- NTN Spherical roller bearingRoller bearings with two rows of raceway grooves on the inner ring and spherical raceway surfaces and rolling elements on the outer ring. Since the center of the outer ring raceway surface coincides with the center of the bearing, it is self-aligning and can be used even when there is an inclinat... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearing Shaft Hole Type Tapered hole typefrom S$95.99Min. 2 days
- NTN Spherical roller bearingRoller bearings with two rows of raceway grooves on the inner ring and spherical raceway surfaces and rolling elements on the outer ring. Since the center of the outer ring raceway surface coincides with the center of the bearing, it is self-aligning and can be used even when there is an inclinat... Read MoreJIS Grade 0 Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$78.99Min. 2 days
- NTN Spherical roller bearingRoller bearings with two rows of raceway grooves on the inner ring and spherical raceway surfaces and rolling elements on the outer ring. Since the center of the outer ring raceway surface coincides with the center of the bearing, it is self-aligning and can be used even when there is an inclinat... Read MoreJIS Grade 0 Shaft Hole Type Cylindrical hole type Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$139.90Min. 32 days
- NSK (Nippon Seiko) Spherical roller bearings type 22200A bearing that incorporates a roller with a rolling surface between the inner ring that has two rows of orbits and the outer ring that has a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, there is alignment. If there is d... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$74.99Min. 6 days
- NTN Spherical roller bearingJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$95.99Min. 3 days
- NSK (Nippon Seiko) Spherical roller bearings type 21300A bearing that incorporates a roller with a rolling surface between the inner ring that has two rows of orbits and the outer ring that has a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, there is alignment. If there is d... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$43.99Min. 4 days
- NSK (Nippon Seiko) Spherical roller bearing Cylindrical bore 22300 seriesIt is a bearing that incorporates a roller with a rolling surface between the inner ring with two rows of orbits and the outer ring with a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, it has the same alignment as the se... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$59.99Min. 4 days
- SKF Spherical roller bearings 22000 seriesJIS Grade 0 Rolling Element Material Carbon chrome steel Material (Main Unit) Carbon chrome steel Number of Track Trains Double row Outer Ring Type Flat Shield Shape Open type Load Direction Radial Race Ring Shape Spherical roller bearingfrom S$89.99Min. 25 days
- NSK (Nippon Seiko) Spherical roller bearings type 22300A bearing that incorporates a roller with a rolling surface between the inner ring that has two rows of orbits and the outer ring that has a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, there is alignment. If there is d... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearing
- NTN Spherical roller bearingJIS Grade 0 Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$269.90Min. 32 days
- NTN Spherical roller bearingRoller bearings with two rows of raceway grooves on the inner ring and spherical raceway surfaces and rolling elements on the outer ring. Since the center of the outer ring raceway surface coincides with the center of the bearing, it is self-aligning and can be used even when there is an inclinat... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearing Shaft Hole Type Tapered hole typefrom S$119.90Min. 32 days
- NACHI (NACHI-FUJIKOSHI) Spherical roller bearings type 21300JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Spherical roller bearingfrom S$44.99Min. 2 days
- NACHI (NACHI-FUJIKOSHI) Spherical roller bearings type 22300JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Spherical roller bearingfrom S$59.99Min. 4 days
- NTN Spherical roller bearingRoller bearings with two rows of raceway grooves on the inner ring and spherical raceway surfaces and rolling elements on the outer ring. Since the center of the outer ring raceway surface coincides with the center of the bearing, it is self-aligning and can be used even when there is an inclinat... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearing Shaft Hole Type Tapered hole typefrom S$95.99Min. 4 days
- NTN Spherical roller bearingRoller bearings with two rows of raceway grooves on the inner ring, spherical raceway surfaces on the outer ring, and rolling elements. Since the center of the outer ring raceway surface coincides with the center of the bearing, it is self-aligning and can be used even when there is an inclinatio... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearing Shaft Hole Type Tapered hole typefrom S$329.90Min. 32 days
- NACHI (NACHI-FUJIKOSHI) Spherical roller bearingThe track of the outer ring is designed to be a spherical surface centered on the point that coincides with the center of the bearing, and it has a roller shape and is attached to the inner ring together with the cage. Since the track is designed to make line contact, it has an extremely large ra... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Spherical roller bearingfrom S$59.99Min. 4 days
- NACHI (NACHI-FUJIKOSHI) Thrust spherical roller bearings type 29300JIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Race Ring Shape Spherical roller bearing Load Direction Thrustfrom S$599.90Min. 4 days
- NACHI (NACHI-FUJIKOSHI) Spherical roller bearings type 23000JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Spherical roller bearingfrom S$299.90Min. 4 days
- NSK (Nippon Seiko) Spherical roller bearings Taper hole 22300 seriesIt is a bearing that incorporates a roller with a rolling surface between the inner ring with two rows of orbits and the outer ring with a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, it has the same alignment as the se... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$74.99Min. 5 days
- NACHI (NACHI-FUJIKOSHI) Thrust spherical roller bearings type 29400JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Race Ring Shape Spherical roller bearing Load Direction Thrustfrom S$439.90Min. 4 days
- NSK (Nippon Seiko) Spherical roller bearings type 23000A bearing that incorporates a roller with a rolling surface between the inner ring that has two rows of orbits and the outer ring that has a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, there is alignment. If there is d... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$289.90Min. 8 days
- NACHI (NACHI-FUJIKOSHI) Spherical roller bearings type 24000JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Spherical roller bearingfrom S$449.90Min. 4 days
- SKF Spherical roller bearings 21000 seriesJIS Grade 0 Material (Main Unit) Carbon chrome steel Rolling Element Material Carbon chrome steel Number of Track Trains Double row Outer Ring Type Flat Shield Shape Open type Load Direction Radial Race Ring Shape Spherical roller bearingfrom S$99.90Min. 7 days
- NTN Spherical roller bearingRoller bearings with two rows of raceway grooves on the inner ring and spherical raceway surfaces and rolling elements on the outer ring. Since the center of the outer ring raceway surface coincides with the center of the bearing, it is self-aligning and can be used even when there is an inclinat... Read MoreJIS Grade 0 Shaft Hole Type Cylindrical hole type Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$89.99Min. 4 days
- NACHI (NACHI-FUJIKOSHI) Spherical roller bearings type 23200JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Spherical roller bearingfrom S$299.90Min. 4 days
- NTN Spherical roller bearingRoller bearings with two rows of raceway grooves on the inner ring and spherical raceway surfaces and rolling elements on the outer ring. Since the center of the outer ring raceway surface coincides with the center of the bearing, it is self-aligning and can be used even when there is an inclinat... Read MoreJIS Grade 0 Mounting Dimension, Maximum ras (mm) 1 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearing Shaft Hole Type Tapered hole typefrom S$78.99Min. 32 days
- NTN Spherical roller bearings 299000 seriesRace Ring Shape Spherical roller bearingfrom S$569.90Min. 6 days
- NACHI (NACHI-FUJIKOSHI) Spherical roller bearings type 23100JIS Grade 0 Number of Track Trains Double row Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Race Ring Shape Spherical roller bearingfrom S$349.90Min. 4 days
- SKF Spherical roller bearings 23000 seriesJIS Grade 0 Rolling Element Material Carbon chrome steel Material (Main Unit) Carbon chrome steel Number of Track Trains Double row Outer Ring Type Flat Shield Shape Open type Load Direction Radial Race Ring Shape Spherical roller bearingfrom S$389.90Min. 7 days
- NSK (Nippon Seiko) Spherical roller bearings type 23200A bearing that incorporates a roller with a rolling surface between the inner ring that has two rows of orbits and the outer ring that has a spherical orbit. Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, there is alignment. If there is d... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$389.90Min. 7 days
- NSK (Nippon Seiko) Spherical roller bearingJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearingfrom S$289.90Min. 6 days
- NTN E SphericalThe ability to carry radial loads, axial loads in both directions and their combined loads is increased. Since the center of the outer ring raceway surface coincides with the center of the bearing, there is self-alignment. For applications that require heavy load and alignmentAccuracy Class JIS B 1514 Class 0 Operating Temperature Range -25~120℃ Material High carbon chromium bearing steel Seal Nonefrom S$269.90Min. 32 days
- SKF Thrust spherical roller bearingJIS Grade 0 Material (Main Unit) Carbon chrome steel Rolling Element Material Carbon chrome steel Outer Ring Type Flat Shield Shape Open type Race Ring Shape Spherical roller bearing Load Direction Thrustfrom S$799.90Min. 7 days