Tapered Roller Bearings
Tapered roller bearings are given this name because they use tapered rollers. The inner ring of the roller is guided by a collar, and the inner ring and the outer ring, the apex of the roller cone and one point on the center axis of the bearing are designed to be in the same position. Use radial load on the bearing to generate axial component force, so use as a set of two. When attaching to the machine, you can create a gap by adjusting the distance between the outer and inner rings.
Other Related Pages
- NTN Tapered Roller Bearing 30000 SeriesIt has this name because it uses a conical roller. The inner and outer rings and the apex of the cone of the roller are designed to coincide with one point on the central axis of the bearing, and the roller is guided by the brim of the inner ring. It has a large load capacity for radial loads, un... Read MoreOuter Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- NSK (Nippon Seiko) Single Row Tapered Roller Bearing 30000 SeriesIt is designed so that the raceway surfaces of the inner and outer rings and the apex of the cone of the roller gather at one point on the central axis of the bearing. When a radial load acts on the bearing, an axial component force is generated. Therefore, it is necessary to use two bearings fac... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- NTN Tapered roller bearings 32000 series● It has this name because it uses a conical roller. The inner and outer rings and the apex of the cone of the roller are designed to coincide with one point on the central axis of the bearing, and the roller is guided by the brim of the inner ring. It has a large load capacity for radial loads, ... Read MoreOuter Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Contact Angle (°) Over 10 ° and below 17 ° Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- NSK (Nippon Seiko) Single row tapered roller bearings 32000 seriesIt is designed so that the raceway surfaces of the inner and outer rings and the apex of the cone of the roller gather at one point on the central axis of the bearing. When a radial load acts on the bearing, an axial component force is generated. Therefore, it is necessary to use two bearings fac... Read MoreJIS Grade 0 Contact Angle (°) 17 ° or less Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- MonotaRO Tapered Roller Bearing 30200 SeriesIt has this name because it uses a conical roller. The inner and outer rings and the apex of the cone of the roller are designed to coincide with one point on the central axis of the bearing, and the roller is guided by the brim of the inner ring. It has a large load capacity for radial loads, un... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- NTN Tapered roller bearing (bearing)Since it uses tapered rollers, it is a bearing that is durable against loads in the axial direction and has a large load capacity. Applications with thrust and radial loads.Operating Temperature Range -40~120℃ JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Contact Angle (°) Over 10 ° and below 17 ° Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- NSK (Nippon Seiko) Single row tapered roller bearings 32200 seriesIt is designed so that the raceway surfaces of the inner and outer rings and the apex of the cone of the roller gather at one point on the central axis of the bearing. When a radial load acts on the bearing, an axial component force is generated. Therefore, it is necessary to use two bearings fac... Read MoreJIS Grade 0 Contact Angle (°) 17 ° or less Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- NACHI (NACHI-FUJIKOSHI) Tapered roller bearing type 30200JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- NSK (Nippon Seiko) Single row tapered roller bearings 32300 seriesJIS Grade 0 Contact Angle (°) 17 ° or less Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing Remark -
- NTN Tapered roller bearingSince it uses tapered rollers, it is a bearing that is durable against loads in the axial direction and has a large load capacity. For applications with thrust and radial loadsAccuracy Class JIS B 1514 Class 0 Operating Temperature Range -25~120℃from S$14.99Min. 2 days
- NSK (Nippon Seiko) Single Row Tapered Roller Bearings 32900JIS Grade 0 Contact Angle (°) 17 ° or less Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- NACHI (NACHI-FUJIKOSHI) Tapered roller bearings type 32000JIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearing
- NACHI (NACHI-FUJIKOSHI) Tapered roller bearings 30300 typeJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearingfrom S$8.59Min. 4 days
- NACHI (NACHI-FUJIKOSHI) Tapered roller bearings type 32200JIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearingfrom S$11.99Min. 4 days
- NACHI (NACHI-FUJIKOSHI) Tapered roller bearings type 32300JIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearingfrom S$13.99Min. 4 days
- NTN C Taper bearingSince it uses tapered rollers, it is a bearing that is durable against loads in the axial direction and has a large load capacity. For applications with thrust and radial loadsOperating Temperature Range -25~120℃ Accuracy Class JIS B 1514 Class 0from S$55.99Min. 32 days
- NTN H Large bearingMaterial High carbon chromium bearing steel Accuracy Class JIS B 1514 Class 0from S$299.90Min. 32 days
- NACHI (NACHI-FUJIKOSHI) Tapered roller bearings 30300D typeJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearingfrom S$14.99Min. 4 days
- NSK (Nippon Seiko) Single row tapered roller bearings 32300 typeJIS Grade 0 Contact Angle (°) 17 ° or less Inner Diameter d (Φmm) 20 Width T (mm) 22.25 Outer Diameter D (Φmm) 52 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearingfrom S$13.99Min. 94 days
- NTN Double row tapered roller bearing +430200 typeNumber of Track Trains Double row Race Ring Shape Tapered roller bearingfrom S$299.90Min. 6 days
- NTN Double row tapered roller bearing +413000 typeNumber of Track Trains Double row Race Ring Shape Tapered roller bearingfrom S$2,399.00Min. 6 days
- NTN Double row tapered roller bearing +432200 typeNumber of Track Trains Double row Race Ring Shape Tapered roller bearingfrom S$299.90Min. 6 days
- NACHI (NACHI-FUJIKOSHI) Tapered roller bearings 30300 typeJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Tapered roller bearingfrom S$99.90Min. 4 days
- NTN Tapered roller bearing +30300 typeRace Ring Shape Tapered roller bearingfrom S$19.99Min. 6 days
- NTN Tapered roller bearing +32200 typeRace Ring Shape Tapered roller bearingfrom S$66.99Min. 6 days
- NTN Tapered roller bearing +33200 typeOuter Diameter (mm) 110 Width (mm) 38 Inner Diameter (mm) 60 Race Ring Shape Tapered roller bearingfrom S$129.90Min. 6 days
- NTN Tapered roller bearingSince it uses tapered rollers, it is a bearing that is durable against loads in the axial direction and has a large load capacity. For applications where thrust and radial loads are applied.Race Ring Shape Tapered roller bearingfrom S$49.99Min. 2 days
- NTN Tapered roller bearing + 30300D typeRace Ring Shape Tapered roller bearingfrom S$169.90Min. 6 days
- NTN Tapered roller bearing +32300 typeRace Ring Shape Tapered roller bearingfrom S$29.99Min. 6 days
- NTN Tapered roller bearing +33100 typeRace Ring Shape Tapered roller bearingfrom S$149.90Min. 6 days
- NTN Tapered roller bearing +32900 typeRace Ring Shape Tapered roller bearingfrom S$2,299.00Min. 6 days
- NACHI (NACHI-FUJIKOSHI) Tapered roller bearing 30300 typeJIS Grade 0 Width T (mm) 18.25 Inner Diameter d (Φmm) 25 Outer Diameter D (Φmm) 62 Outer Ring Type Flat Shield Shape Open type Race Ring Shape Tapered roller bearing Number of Track Trains single row?from S$16.99Min. 3 days
- NTN Double row tapered roller bearing +430300 typeNumber of Track Trains Double row Race Ring Shape Tapered roller bearingfrom S$479.90Min. 6 days
- NTN Double row tapered roller bearing +423000 typeNumber of Track Trains Double row Race Ring Shape Tapered roller bearingfrom S$1,299.00Min. 6 days
- NTN Tapered roller bearing +33000 typeWidth (mm) 27 Inner Diameter (mm) 60 Outer Diameter (mm) 95 Race Ring Shape Tapered roller bearingfrom S$329.90Min. 6 days
- NTN Tapered roller bearing +30200 typeRace Ring Shape Tapered roller bearingfrom S$53.99Min. 6 days
- NTN Tapered Roller Bearing 32000 TypeRace Ring Shape Tapered roller bearingfrom S$16.99Min. 6 days
- NTN Double row tapered roller bearing +423100 typeNumber of Track Trains Double row Race Ring Shape Tapered roller bearingfrom S$1,699.00Min. 6 days