All Category

Thrust Roller Bearings

View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. Thrust Needle Roller Bearing
    NTN Thrust Needle Roller Bearing
    The rolling element is cylindrical and has a small cross-sectional height, and its load capacity and rigidity are large for its space compared to other types. Also, the inertial force is small. Depending on the intended use, you can use only needle roller bearings. We also handle compatible washe... Read More
    Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel 
    Rating:
    97%
    from S$3.29
    Min. 2 days
  2. Thrust Needle Bearing NTB
    IKO (NIPPON THOMPSON) Thrust Needle Bearing NTB
    Thrust needle bearings are highly rigid bearings that combine precision stamped cages with large load capacity in a small space.
    JIS Grade  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Race Ring Shape  Needle roller bearing  Number of Track Trains  Single row  Load Direction  Thrust 
    Rating:
    98%
    from S$6.99
    Min. 2 days
  3. Thrust Needle Roller Bearing
    INA Thrust Needle Roller Bearing
    Race Ring Shape  Needle roller bearing  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust 
    Rating:
    93%
    from S$2.99
    Min. 2 days
  4. Thrust cylindrical roller bearing
    NTN Thrust cylindrical roller bearing
    Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Load Direction  Thrust 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  5. Needle roller bearing with thrust ball bearing NKX / Z type
    NTN Needle roller bearing with thrust ball bearing NKX / Z type
    Material (Main Unit)  High carbon chromium bearing steel  Race Ring Shape  Needle roller bearing 
    from S$37.99
    Min. 2 days
  6. Needle roller bearings with thrust ball bearings Model NKXR
    NTN Needle roller bearings with thrust ball bearings Model NKXR
    Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Race Ring Shape  Needle roller bearing 
    Rating:
    100%
    from S$48.99
    Min. 5 days
  7. Needle roller bearings with thrust ball bearings Model NKX
    NTN Needle roller bearings with thrust ball bearings Model NKX
    Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Race Ring Shape  Needle roller bearing 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  8. Needle roller bearing
    NTN Needle roller bearing
    High rigidity due to the machined outer ring. For general industrial machines
    Material  High carbon chromium bearing steel  Specification  No machined outer ring, no inner ring 
    from S$14.99
    Min. 2 days
  9. Needle bearing with thrust roller bearing NBX
    IKO (NIPPON THOMPSON) Needle bearing with thrust roller bearing NBX
    IKO Composite Needle Bearing This bearing is a combination of a thrust roller bearing in the thrust section. This bearing can carry both radial and axial loads at the same time. The rated load in the axial direction is larger than that with thrust ball bearings, and the elastic deformation of the... Read More
    JIS Grade  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Race Ring Shape  Needle roller bearing  Type  Without inner ring 
    from S$59.99
    Min. 3 days
  10. Needle roller / thrust ball bearings NKX ..- Z
    INA Needle roller / thrust ball bearings NKX ..- Z
    One-way axial load type, DIN5429 compliant, with end cap, for grease lubrication
    JIS Grade  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Race Ring Shape  Needle roller bearing  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$29.99
    Min. 7 days
  11. Needle roller / thrust ball bearings NKX
    INA Needle roller / thrust ball bearings NKX
    One-way axial load type, DIN5429 compliant, without end cap, for oil lubrication
    JIS Grade  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Race Ring Shape  Needle roller bearing  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$26.99
    Min. 6 days
  12. Thrust spherical roller bearings type 29400
    NSK (Nippon Seiko) Thrust spherical roller bearings type 29400
    A thrust bearing in which rollers with a barrel on the rolling surface are arranged diagonally. Since the track of the housing track board is spherical, the bearing is centering. The thrust load capacity is very large and can carry some radial load when an axial load is applied. The conventional ... Read More
    JIS Grade  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Race Ring Shape  Spherical roller bearing  Load Direction  Thrust 
    from S$399.90
    Min. 7 days
  13. Thrust spherical roller bearings type 29300
    NSK (Nippon Seiko) Thrust spherical roller bearings type 29300
    A thrust bearing in which rollers with a barrel on the rolling surface are arranged diagonally. Since the track of the housing track board is spherical, the bearing is centering. The thrust load capacity is very large and can carry some radial load when an axial load is applied. The conventional ... Read More
    JIS Grade  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Race Ring Shape  Spherical roller bearing  Load Direction  Thrust 
    from S$599.90
    Min. 6 days
  14. Solid needle roller bearings ARN
    NTN Solid needle roller bearings ARN
    Race Ring Shape  Needle roller bearing 
    from S$449.90
    Min. 6 days
  15. Thrust roller bearing + K812 type
    NTN Thrust roller bearing + K812 type
    Width (mm)  11  Inner Diameter (mm)  55  Outer Diameter (mm)  90  Race Ring Shape  Thrust roller bearing 
    from S$68.99
    Min. 6 days
  16. Single row cylindrical roller bearing
    NSK (Nippon Seiko) Single row cylindrical roller bearing
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    from S$399.90
    Min. 6 days
  17. Needle roller bearing with double thrust needle roller bearing
    NTN Needle roller bearing with double thrust needle roller bearing
    Race Ring Shape  Needle roller bearing 
    from S$589.90
    Min. 6 days
  18. Thrust cylindrical roller bearing
    NSK (Nippon Seiko) Thrust cylindrical roller bearing
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust 
    from S$2,999.00
    Min. 6 days
  19. Needle roller bearing with double thrust needle roller bearing + AXN type
    NTN Needle roller bearing with double thrust needle roller bearing + AXN type
    from S$749.90
    Min. 6 days
  20. Needle roller bearing with double thrust cylindrical roller bearing
    NTN Needle roller bearing with double thrust cylindrical roller bearing
    Race Ring Shape  Needle roller bearing 
    from S$489.90
    Min. 6 days
  21. Thrust roller bearing + WS812 type
    NTN Thrust roller bearing + WS812 type
    Inner Diameter (mm)  120  Outer Diameter (mm)  155  Width (mm)  Race Ring Shape  Thrust roller bearing 
    from S$95.99
    Min. 6 days
  22. Thrust cylindrical roller bearing
    INA Thrust cylindrical roller bearing
    JIS Grade  Race Ring Shape  Cylindrical roller bearing  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Open type  Number of Track Trains  Single row  Load Direction  Thrust 
    Discontinued
  23. Thrust spherical roller bearing
    NTN Thrust spherical roller bearing
    Width (mm)  336  Inner Diameter (Φmm)  500  Outer Diameter (Φmm)  920  Shaft Hole Type  Tapered hole type  Dimension (mm)  r:10 
    Discontinued
  24. Thrust spherical roller bearing
    NTN Thrust spherical roller bearing
    Shaft Hole Type  Cylindrical hole type 
    Discontinued
  25. Thrust spherical roller bearing
    NTN Thrust spherical roller bearing
    Shaft Hole Type  Tapered hole type 
    Discontinued
  26. Thrust spherical roller bearing
    NTN Thrust spherical roller bearing
    Width (mm)  336  Inner Diameter (Φmm)  500  Outer Diameter (Φmm)  920  Shaft Hole Type  Cylindrical hole type  Dimension (mm)  r:10 
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction