The rolling element is cylindrical and has a small cross-sectional height, and its load capacity and rigidity are large for its space compared to other types. Also, the inertial force is small. Depending on the intended use, you can use only needle roller bearings. We also handle compatible washe... Read More
Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel
Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Race Ring Shape Needle roller bearing
Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Race Ring Shape Needle roller bearing
IKO Composite Needle Bearing This bearing is a combination of a thrust roller bearing in the thrust section. This bearing can carry both radial and axial loads at the same time. The rated load in the axial direction is larger than that with thrust ball bearings, and the elastic deformation of the... Read More
JIS Grade 0 Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Race Ring Shape Needle roller bearing Type Without inner ring
One-way axial load type, DIN5429 compliant, with end cap, for grease lubrication
JIS Grade 0 Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Race Ring Shape Needle roller bearing Shield Shape Open type Load Direction Radial Number of Track Trains Single row
One-way axial load type, DIN5429 compliant, without end cap, for oil lubrication
JIS Grade 0 Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Race Ring Shape Needle roller bearing Shield Shape Open type Load Direction Radial Number of Track Trains Single row
A thrust bearing in which rollers with a barrel on the rolling surface are arranged diagonally. Since the track of the housing track board is spherical, the bearing is centering. The thrust load capacity is very large and can carry some radial load when an axial load is applied. The conventional ... Read More
JIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Race Ring Shape Spherical roller bearing Load Direction Thrust
A thrust bearing in which rollers with a barrel on the rolling surface are arranged diagonally. Since the track of the housing track board is spherical, the bearing is centering. The thrust load capacity is very large and can carry some radial load when an axial load is applied. The conventional ... Read More
JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Race Ring Shape Spherical roller bearing Load Direction Thrust
JIS Grade 0 Race Ring Shape Cylindrical roller bearing Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row
JIS Grade 0 Race Ring Shape Cylindrical roller bearing Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust
JIS Grade 0 Race Ring Shape Cylindrical roller bearing Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust