All Category

Thrust Tapered Roller Bearings

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Thrust Needle Bearing NTB
    IKO (NIPPON THOMPSON) Thrust Needle Bearing NTB
    Thrust needle bearings are highly rigid bearings that combine precision stamped cages with large load capacity in a small space.
    JIS Grade  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Race Ring Shape  Needle roller bearing  Number of Track Trains  Single row  Load Direction  Thrust 
    Rating:
    98%
    from S$6.99
    Min. 2 days
  2. Thrust cylindrical roller bearing
    NTN Thrust cylindrical roller bearing
    Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Load Direction  Thrust 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  3. Thrust roller bearing + K812 type
    NTN Thrust roller bearing + K812 type
    Width (mm)  11  Inner Diameter (mm)  55  Outer Diameter (mm)  90  Race Ring Shape  Thrust roller bearing 
    from S$68.99
    Min. 6 days
  4. Needle roller bearing with double thrust needle roller bearing + AXN type
    NTN Needle roller bearing with double thrust needle roller bearing + AXN type
    from S$749.90
    Min. 6 days
  5. Thrust roller bearing + WS812 type
    NTN Thrust roller bearing + WS812 type
    Inner Diameter (mm)  120  Outer Diameter (mm)  155  Width (mm)  Race Ring Shape  Thrust roller bearing 
    from S$95.99
    Min. 6 days
View : Grid List
Filter

5 Item(s)

Set Ascending Direction