All Category

Cam Followers

Cam followers / roller followers are bearings used as cam plates and guide rollers for linear motion. The outer ring and inner ring are combined, and the outer ring rolls on the motion track, so it is characterized by having load resistance and impact resistance. It is used in cam mechanisms, conveyors, and bookbinding machines. Especially, cam followers are often combined with cam mechanisms. Also, there are spherical and cylindrical outer rings. Select the outer ring surface and size variation according to the moving surface.
View : Grid List
Filter

Items 1 - 40 of 238

Set Ascending Direction
  1. Cam follower with hexagon socket CF type Sealed cylindrical outer ring
    THK Cam follower with hexagon socket CF type Sealed cylindrical outer ring
    It is a bearing with a stud that has a needle roller with a precision cage built into the thick outer ring, and is compact and easy to handle, so it is widely used. Since there is a hexagonal hole on the stud head side, it can be easily installed with a hexagon wrench. * Dimension d1 * does not h... Read More
    Material  Carbon steel  Shape  Cylindrical outer ring  Seal  With seal 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  2. Cam Follower CF-AB Type (Cylindrical Outer Ring, with Cage, with Seal)
    THK Cam Follower CF-AB Type (Cylindrical Outer Ring, with Cage, with Seal)
    In the conventional product, it was necessary to manufacture a jig and attach a plug and grease nipple, but the cam follower CF-AB type with grease nipple has grease nipples attached to both sides, so it can be used immediately after taking it out of the box. I will. You can also use a hexagon wr... Read More
    Material  Carbon steel  Type  With seal 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  3. Cam Follower G CF-G
    IKO (NIPPON THOMPSON) Cam Follower G CF-G
    It is a cam follower that inherits the basic performance of a standard cam follower and realizes a reasonable price. Since it is pre-filled with grease, it can be used as it is after opening.
    Type  CF-G  Shape  Hexagon socket  Seal  No seal 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  4. Cam follower CF type Sealed cylindrical outer ring
    THK Cam follower CF type Sealed cylindrical outer ring
    * For dimension d1 *, the grease greasing hole is machined only on the head.
    Material  Carbon steel  Shape  Cylindrical outer ring  Seal  With seal 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  5. Cam follower with hexagon socket CF type Without seal Cylindrical outer ring
    THK Cam follower with hexagon socket CF type Without seal Cylindrical outer ring
    It is a bearing with a stud that has a needle roller with a precision cage built into the thick outer ring, and is compact and easy to handle, so it is widely used. Since there is a hexagonal hole on the stud head side, it can be easily installed with a hexagon wrench. * Dimension d1 * does not h... Read More
    Material  Carbon steel  Shape  Cylindrical outer ring  Seal  Without seal 
    Rating:
    87%
    from S$17.99
    Min. 2 days
  6. Standard Cam Follower CFxBUU (With Cage, Hexagon Socket, Seal Type, Cylindrical Outer Ring)
    IKO (NIPPON THOMPSON) Standard Cam Follower CFxBUU (With Cage, Hexagon Socket, Seal Type, Cylindrical Outer Ring)
    Specification  1N≒0.102kgf  Type  CF-BUU  Shape  Hexagon socket  Seal  With seal 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  7. Cam follower CF-AB type (cylindrical outer ring, with cage, no seal)
    THK Cam follower CF-AB type (cylindrical outer ring, with cage, no seal)
    In the conventional product, it was necessary to manufacture a jig and attach a plug and grease nipple, but the cam follower CF-AB type with grease nipple has grease nipples attached to both sides, so it can be used immediately after taking it out of the box. I will. You can also use a hexagon wr... Read More
    Material  Carbon steel  RoHS directive (corresponding to 10 substances)  Correspondence  Type  No seal 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  8. Cam follower CF-AB type (spherical outer ring, with cage, with seal)
    THK Cam follower CF-AB type (spherical outer ring, with cage, with seal)
    In the conventional product, it was necessary to manufacture a jig and attach a plug and grease nipple, but the cam follower CF-AB type with grease nipple has grease nipples attached to both sides, so it can be used immediately after taking it out of the box. I will. You can also use a hexagon wr... Read More
    Material  Carbon steel  RoHS directive (corresponding to 10 substances)  Correspondence  Type  With seal 
    from S$38.99
    Min. 2 days
  9. Cam follower CF type without seal Cylindrical outer ring
    THK Cam follower CF type without seal Cylindrical outer ring
    * For dimension d1 *, the grease greasing hole is machined only on the head.
    Material  Carbon steel  Shape  Cylindrical outer ring  Seal  Without seal 
    from S$16.99
    Min. 2 days
  10. Stainless steel hexagonal cam follower CF type with seal Cylindrical outer ring
    THK Stainless steel hexagonal cam follower CF type with seal Cylindrical outer ring
    It is a bearing with a stud that has a needle roller with a precision cage built into the thick outer ring, and is compact and easy to handle, so it is widely used. The all-stainless steel type (M symbol) does not rust due to the external atmosphere and suppresses the generation of dust, making i... Read More
    Shape  Cylindrical outer ring  Material  Stainless steel  Seal  With seal 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  11. Standard cam follower CF B (with cage, hexagon socket, shield type, cylindrical outer ring)
    IKO (NIPPON THOMPSON) Standard cam follower CF B (with cage, hexagon socket, shield type, cylindrical outer ring)
    Specification  1N≒0.102kgf  Type  CF-B  Shape  Hexagon socket  Seal  Without seal 
    from S$29.99
    Min. 2 days
  12. Cam follower with hexagon socket CF type Sealed spherical outer ring
    THK Cam follower with hexagon socket CF type Sealed spherical outer ring
    It is a bearing with a stud that has a needle roller with a precision cage built into the thick outer ring, and is compact and easy to handle, so it is widely used. Since there is a hexagonal hole on the stud head side, it can be easily installed with a hexagon wrench. The spherical outer ring ab... Read More
    Shape  Spherical outer ring  Seal  With seal 
    from S$29.99
    Min. 2 days
  13. NTN full roller type cam follower
    NTN NTN full roller type cam follower
    from S$29.99
    Min. 5 days
  14. Cam follower KR-LL type
    NTN Cam follower KR-LL type
    Shape  Spherical outer ring  Seal  With seal 
    from S$47.99
    Min. 2 days
  15. Standard cam follower CF □ BUUR (with cage, hexagon socket, seal type, spherical outer ring)
    IKO (NIPPON THOMPSON) Standard cam follower CF □ BUUR (with cage, hexagon socket, seal type, spherical outer ring)
    Specification  1N≒0.102kgf  Shape  Hexagon socket  Type  With seal 
    from S$39.99
    Min. 3 days
  16. Cam follower with NTN cage (with hexagon socket)
    NTN Cam follower with NTN cage (with hexagon socket)
    A cam follower is a track roller with a roller built into a thick outer ring, and the outer ring rolls on the track. Since the outer ring is used in direct contact with the truck, it is designed to be effective against impact loads as a thick outer ring. The outer diameter of the outer ring has a... Read More
    from S$26.99
    Min. 4 days
  17. C-Lube Cam Follower CF- / SG (with cage)
    IKO (NIPPON THOMPSON) C-Lube Cam Follower CF- / SG (with cage)
    A maintenance-free product in which a thermosetting solid lubricant C lube is sealed in the bearing space. C-Lube is a lubricant made by heat-treating and solidifying a large amount of lubricating oil and fine particles of ultra-high molecular weight polyolefin resin. As the bearing rotates, an a... Read More
    Shape  Spherical outer surface  Material  Made of carbon steel  Type  CF-WBUUR/SG  Seal  Seal type 
    from S$44.99
    Min. 2 days
  18. Miniature Cam Follower CFS-V
    IKO (NIPPON THOMPSON) Miniature Cam Follower CFS-V
    This bearing has an extremely fine needle-shaped roller built into the outer ring, and has a compact design with an outer ring outer diameter that is smaller than the stud diameter. It is used in electronic component equipment, OA equipment, and small index equipment.
    Shape  Cylindrical outer ring  Seal  Shield type 
    from S$47.99
    Min. 3 days
  19. Stainless steel cam follower CF-AB type (cylindrical outer ring, with cage, with seal)
    THK Stainless steel cam follower CF-AB type (cylindrical outer ring, with cage, with seal)
    In the conventional product, it was necessary to manufacture a jig and attach a plug and grease nipple, but the cam follower CF-AB type with grease nipple has grease nipples attached to both sides, so it can be used immediately after taking it out of the box. I will. You can also use a hexagon wr... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  With seal  Material  stainless steel 
    from S$74.99
    Min. 2 days
  20. Cam follower with hexagon socket CF type without seal Spherical outer ring
    THK Cam follower with hexagon socket CF type without seal Spherical outer ring
    It is a bearing with a stud that has a needle roller with a precision cage built into the thick outer ring, and is compact and easy to handle, so it is widely used. Since there is a hexagonal hole on the stud head side, it can be easily installed with a hexagon wrench. The spherical outer ring ab... Read More
    Seal  No seal  Shape  Spherical outer ring 
    Rating:
    60%
    from S$22.99
    Min. 4 days
  21. Full Roller Double Row Cylindrical Roller Cam Follower
    NTN Full Roller Double Row Cylindrical Roller Cam Follower
    from S$74.99
    Min. 5 days
  22. Cam follower CF-AB type (spherical outer ring, with cage, no seal)
    THK Cam follower CF-AB type (spherical outer ring, with cage, no seal)
    In the conventional product, it was necessary to manufacture a jig and attach a plug and grease nipple, but the cam follower CF-AB type with grease nipple has grease nipples attached to both sides, so it can be used immediately after taking it out of the box. I will. You can also use a hexagon wr... Read More
    Material  Carbon steel  RoHS directive (corresponding to 10 substances)  Correspondence  Type  No seal 
    from S$29.99
    Min. 3 days
  23. Cam follower KR
    NTN Cam follower KR
    from S$17.99
    Min. 6 days
  24. Eccentric Cam Follower CFH-AB Type (Cylindrical Outer Ring, with Cage, with Seal)
    THK Eccentric Cam Follower CFH-AB Type (Cylindrical Outer Ring, with Cage, with Seal)
    In the conventional product, it was necessary to manufacture a jig and attach a plug and grease nipple, but the cam follower CF-AB type with grease nipple has grease nipples attached to both sides, so it can be used immediately after taking it out of the box. I will. You can also use a hexagon wr... Read More
    Material  Carbon steel  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$44.99
    Min. 4 days
  25. Standard Cam Follower CF □ BR (with cage, hexagon socket, shield type, spherical outer ring)
    IKO (NIPPON THOMPSON) Standard Cam Follower CF □ BR (with cage, hexagon socket, shield type, spherical outer ring)
    Specification  1N≒0.102kgf  Shape  Hexagon socket  Type  No seal 
    from S$29.99
    Min. 3 days
  26. NTN full roller type cam follower
    NTN NTN full roller type cam follower
    Seal  Included  Presence of seal  Included  Shape  Spherical outer ring  Outer Shape  Spherical shape 
    from S$43.99
    Min. 2 days
  27. Cam follower KRV
    NTN Cam follower KRV
    from S$22.99
    Min. 6 days
  28. Standard cam follower CF-VB (all rollers)
    IKO (NIPPON THOMPSON) Standard cam follower CF-VB (all rollers)
    This is the basic form of cam follower. Size variations are also available with stud diameters from a minimum of 6 mm to a maximum of 30 mm.
    from S$26.99
    Min. 3 days
  29. Cam follower
    NTN Cam follower
    For general industrial machines
    Operating Temperature Range  -20~120℃  Material  High carbon chromium bearing steel  Accuracy Class  JIS B 1514 Class 0 
    from S$23.99
    Min. 2 days
  30. Cam follower
    THK Cam follower
    It is mounted in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric by 0.25 mm to 1.0 mm, so you can easily fine-tune the position by turning the stud. Compact and accurate It is a cam follower with a high integrated structure. For... Read More
    Seal  With seal 
    from S$29.99
    Min. 2 days
  31. Standard cam follower CF-B (with cage)
    IKO (NIPPON THOMPSON) Standard cam follower CF-B (with cage)
    This is the basic form of cam follower. Size variations are also available with stud diameters from a minimum of 3 mm to a maximum of 30 mm.
    from S$29.99
    Min. 3 days
  32. Eccentric cam follower CFH-AB type (spherical outer ring, with cage, with seal)
    THK Eccentric cam follower CFH-AB type (spherical outer ring, with cage, with seal)
    In the conventional product, it was necessary to manufacture a jig and attach a plug and grease nipple, but the cam follower CF-AB type with grease nipple has grease nipples attached to both sides, so it can be used immediately after taking it out of the box. I will. You can also use a hexagon wr... Read More
    Material  Carbon steel  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$56.99
    Min. 4 days
  33. Cam follower with cage (with hexagon socket)
    NTN Cam follower with cage (with hexagon socket)
    A cam follower is a track roller with a roller built into a thick outer ring, and the outer ring rolls on the track. Since the outer ring is used in direct contact with the truck, it is designed to be effective against impact loads as a thick outer ring. The outer diameter of the outer ring has a... Read More
    Shape  Spherical outer ring  Outer Shape  Spherical shape  Seal  None 
    from S$34.99
    Min. 3 days
  34. Cam Follower
    INA Cam Follower
    The outer ring is thick and the outer diameter is crowned. Can support large radial loads. Lubricant can be replenished through the shaft. It is lubricated with lithium soap-based grease. It is a DIN standard product. Comes with a nut refueling nipple. The seal prevents foreign matter and moistur... Read More
    Operating Temperature Range  -30~70℃  Specification  Hexagon socket head type  Accuracy Class  JIS B 1514 Class 0  Shape  Spherical outer ring  Type  With seal 
    Rating:
    100%
    from S$29.99
    Min. 6 days
  35. Standard Cam Follower CF □ VBUU (Full Roller, Hexagon Socket, Sealed, Cylindrical Outer Ring)
    IKO (NIPPON THOMPSON) Standard Cam Follower CF □ VBUU (Full Roller, Hexagon Socket, Sealed, Cylindrical Outer Ring)
    Specification  1N≒0.102kgf  Type  CF-VBUU  Shape  Hexagon socket 
    from S$38.99
    Min. 3 days
  36. Stainless steel cam follower CF type Sealed cylindrical outer ring
    THK Stainless steel cam follower CF type Sealed cylindrical outer ring
    Shape  Cylindrical outer ring  Seal  With seal  Material  stainless steel 
    from S$44.99
    Min. 2 days
  37. Cam follower CR (inch series)
    IKO (NIPPON THOMPSON) Cam follower CR (inch series)
    from S$28.99
    Min. 5 days
  38. F needle bearing
    NTN F needle bearing
    Operating Temperature Range  -20~120℃  Material  High carbon chromium bearing steel  Accuracy Class  JIS B 1514 Class 0 
    from S$23.99
    Min. 2 days
  39. Full-roller cam follower
    NTN Full-roller cam follower
    Outer Shape  Cylindrical  Shape  Cylindrical outer ring  Seal  Included 
    from S$35.99
    Min. 5 days
  40. Cam Follower for Simple Mounting CF-SFU-B (With Cage)
    IKO (NIPPON THOMPSON) Cam Follower for Simple Mounting CF-SFU-B (With Cage)
    The studs are stepped, and the steps are fixed from the top with set screws for easy installation, making them ideal for applications such as pallet changers.
    Shape  Cylindrical outer ring  Material  Made of carbon steel  Seal  Seal type  Type  CF-SFU-B  Dimension L2 (mm)  10 
    from S$26.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 238

Set Ascending Direction