Rod Ends
What are rod end / ring ball / spherical plain bearings? Spherical plain bearings are bearings that are highly resistant to eccentricity and oscillation. Link ball with ball stud and rod end suitable for mounting on the rod end also have a spherical plain bearing. It has features such as a link ball that is strong against pulling and withstands flooding of the spherical surface, a rod end that achieves joint-like movement, and a spherical plain bearing that can withstand high loads at low torque. It is used in aircraft and railway fields, and the most suitable bearing is selected for each purpose.
Other Related Pages
- ASAHI SEIKO Join Ball Male Threaded Rod End FDM Type (Stainless Steel Series)RoHS directive (corresponding to 10 substances) Correspondencefrom S$49.99Min. 2 days
- IKO (NIPPON THOMPSON) Pillow ball POS (with external thread, lubricated, right-hand thread)A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read MoreSpecification 1N≒0.102kgf Material Chrome plating (spherical inner ring) Lubrication type Refueling type Screw direction Right-handed screw Material (Bushing) Special copper alloy Type With male thread Material (Main Unit) Zinc chromate
- THK Link Ball BL Type (Right-hand Thread Type)It is an RBL type compact type, and a strong zinc alloy is used for the holder, and the holder is formed at right angles to the shank with balls. By arranging grease pockets on the top and bottom of the spherical surface, it has good lubricity and excellent wear resistance.RoHS directive (corresponding to 10 substances) Correspondence JIS Class JIS Class 2 Type Right-hand thread type
- CCTY Bearing Japan Rod end (Oil-free male thread) Right-hand thread typeA spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion.RoHS directive (corresponding to 10 substances) Correspondence Type Right-handed screw
- CCTY Bearing Japan Rod end (Oil-free female thread) Right-hand thread typeA spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion.RoHS directive (corresponding to 10 substances) Correspondence Type Right-handed screw
- THK Link Ball BL Type (Left-Hand Thread Type)It is an RBL type compact type, and a strong zinc alloy is used for the holder, and the holder is formed at right angles to the shank with balls. By arranging grease pockets on the top and bottom of the spherical surface, it has good lubricity and excellent wear resistance.RoHS directive (corresponding to 10 substances) Correspondence JIS Class JIS Class 2 Type Left-hand thread type
- THK Rod end POS type (Right thread type)The structure has a special alloy inserted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, resulting in high rigidity and excellent wear resistance and corrosion resistance. The holder terminal is a male screw type. * Please use after lubricating... Read MoreRoHS directive (corresponding to 10 substances) Correspondence JIS Class JIS Class 2 Type Type with male thread
- THK Rod End NHS T Type (Right-Hand Thread Type)An oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the inner ring of the spherical surface. The clearance on the slip surface is minimized and accurate link motion can be obtained.RoHS directive (corresponding to 10 substances) Correspondence JIS Class JIS Class 2 Type Right-hand thread type
- CCTY Bearing Japan Rod end (Oil-free male thread) Left-hand thread typeA spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion.RoHS directive (corresponding to 10 substances) Correspondence Type Left-hand thread
- THK Rod End PHS Type (Right-Hand Thread Type)The structure has a special alloy inserted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, resulting in high rigidity and excellent wear resistance and corrosion resistance. Grease nipples can be used to lubricate the slip surface.RoHS directive (corresponding to 10 substances) Correspondence Type Right-hand thread type JIS Class JIS Class 2
- THK Rod End NOS T Type (Right-Hand Thread Type)An oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the inner ring of the spherical surface. The clearance on the slip surface is minimized and accurate link motion can be obtained. It is a type with a male screw holder terminal.RoHS directive (corresponding to 10 substances) Correspondence JIS Class JIS Class 2 Type Right-hand thread type
- THK Rod end POS type (left-hand thread type)The structure has a special alloy inserted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, resulting in high rigidity and excellent wear resistance and corrosion resistance. The holder terminal is a male screw type. * Please use after lubricating... Read MoreRoHS directive (corresponding to 10 substances) Correspondence JIS Class JIS Class 2 Type Type with male thread
- IKO (NIPPON THOMPSON) Pillow ball POSEC (with external thread, oil-free, right-hand thread)A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read MoreChamfer Dimension r1 (mm) 0.2 Specification 1N≒0.102kgf Material Chrome plating (spherical inner ring) Lubrication type Oil-free type Screw direction Right-handed screw Material (Bushing) Special copper alloy Type With male thread Material (Main Unit) Zinc chromate
- THK Ring Ball RBI Type (Right-Hand Thread Type)A series in which the shaft and holder are on the same line, a tensile compression load can be applied, and smooth rotation can be obtained.JIS Class JIS Class 2 Type Right-hand thread type
- IKO (NIPPON THOMPSON) Pillow ball PHS □ EC (with female thread, oil-free, right-hand thread)A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read MoreChamfer Dimension r1 (mm) 0.2 Material Chrome plating (spherical inner ring) Lubrication type Oil-free type Screw direction Right-handed screw Material (Bushing) Special copper alloy Type With female thread Material (Main Unit) Zinc chromate
- CCTY Bearing Japan Rod end (Oil-free female thread) Left-hand thread typeA spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion.RoHS directive (corresponding to 10 substances) Correspondence Type Left-hand thread
- THK Rod End PHS Type (Left-Hand Thread Type)The structure has a special alloy inserted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, resulting in high rigidity and excellent wear resistance and corrosion resistance. Grease nipples can be used to lubricate the slip surface.RoHS directive (corresponding to 10 substances) Correspondence Type Left-hand thread type JIS Class JIS Class 2
- THK Rod-end NOS T Type Left-hand ThreadAn oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the inner ring of the spherical surface. The clearance on the slip surface is minimized and accurate link motion can be obtained. It is a type with a male screw holder terminal.RoHS directive (corresponding to 10 substances) Correspondence JIS Class JIS Class 2 Type Oil-free male threaded type
- THK Rod-end NHS T Type Left-hand ThreadAn oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the inner ring of the spherical surface. The clearance on the slip surface is minimized and accurate link motion can be obtained.RoHS directive (corresponding to 10 substances) Correspondence JIS Class JIS Class 2 Type Oil-free type
- IKO (NIPPON THOMPSON) Pillow ball POSEC (with external thread, oil-free, left-hand thread)A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read MoreChamfer Dimension r1 (mm) 0.2 Specification 1N≒0.102kgf Material Chrome plating (spherical inner ring) Screw direction Left-hand thread Lubrication type Oil-free type Material (Bushing) Special copper alloy Type With male thread Material (Main Unit) Zinc chromate
- IKO (NIPPON THOMPSON) Elbow LHSA (Right thread)A self-aligning spherical plain bearing that integrates a special zinc die-cast alloy body and a ball stud with an axial center that intersects it. Due to the constant clearance of the sliding surface, it is possible to perform rotary motion and tilt motion with low torque, and smooth force trans... Read MoreSpecification 1N≒0.102Kgf Remark Grease-filled product. Screw direction Right-handed screw Material (Main Unit) Special zinc diecast alloy
- MTR RBM-E Rod end (Mold type) Male threadMaterial (Ball) Bearing steel (chrome plating) Material (Body) Carbon steel (galvanized) Screws Male screw Type RBM-E
- IKO (NIPPON THOMPSON) Elbow LHS (Right Thread)A self-aligning spherical plain bearing that integrates a special zinc die-cast alloy body and a ball stud with an axial center that intersects it. Due to the constant clearance of the sliding surface, it is possible to perform rotary motion and tilt motion with low torque, and smooth force trans... Read MoreSpecification 1N≒0.102Kgf Screw direction Right-handed screw
- IKO (NIPPON THOMPSON) Pillow Ball PHS□EC (With Female Thread, Lube-Free, Left-Hand Thread)A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read MoreChamfer Dimension r1 (mm) 0.2 Material Chrome plating (spherical inner ring) Screw direction Left-hand thread Lubrication type Oil-free type Material (Bushing) Special copper alloy Type With female thread Material (Main Unit) Zinc chromate
- CCTY Bearing Japan Rod end (lubrication male thread) right-hand thread typeA spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion. * M of M-6H in the dimensional drawing represents the following dimensions M (mm) M5 × 0.8, and 6H and 6g represent ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Right-handed screw
- ASAHI SEIKO Join Ball PTFE Liner Internal Thread Rod End FDF Type (Stainless Steel Series)RoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 2 days
- IKO (NIPPON THOMPSON) L-BALL LHS (Left-Hand Thread)A self-aligning spherical plain bearing that integrates a special zinc die-cast alloy body and a ball stud with an axial center that intersects it. Due to the constant clearance of the sliding surface, it is possible to perform rotary motion and tilt motion with low torque, and smooth force trans... Read MoreSpecification 1N≒0.102Kgf Screw direction Left-hand thread
- TRUSCO Oil-free female end rod end type, right-hand threadA non-lubricated type in which a synthetic resin with excellent self-lubricating properties is adhered to the race surface of the ball. It consists of a special copper alloy with a self-lubricating synthetic resin lace inserted into a rust-preventive S45C body and a hard chrome-plated ball. Vario... Read MoreOperating Temperature Range (℃) -30~+150 Type Right-handed screwfrom S$22.99Min. 2 days
- THK LINK Ball BL-A Type (Right-Hand Thread Type)A holder is formed at a right angle to the shank with a ball, which is a specially welded high-precision steel ball and male screw. By arranging grease pockets on the top and bottom of the spherical surface, it has good lubricity and excellent wear resistance. The weight is greatly reduced by usi... Read MoreDimension L2 (mm) 4 Permissible Tilt Angle (°) 40 RoHS directive (corresponding to 10 substances) Correspondence JIS Class JIS Class 2 Type Right-hand thread type
- TRUSCO Rod end oil-free male thread typeA non-lubricated type in which a synthetic resin with excellent self-lubricating properties is adhered to the race surface of the ball. It consists of a special copper alloy with a self-lubricating synthetic resin lace inserted into a rust-preventive S45C body and a hard chrome-plated ball. Vario... Read MoreOperating Temperature Range (℃) -30~+150
- CCTY Bearing Japan Rod end (female screw) right-hand thread typeA spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion. * M of M-6H in the dimensional drawing represents the following dimensions M (mm) M5 × 0.8, and 6H and 6g represent ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Right-handed screwfrom S$9.89Min. 2 days
- IMAO Rod end jointMade of resin and lightweight, it is ideal for high-speed operation. The material of the ball is a self-lubricating material. No maintenance required. It has high corrosion resistance and can be used in liquids. It is quiet and has high vibration damping.Operating Temperature Range (℃) -30~80 Color (Body) Black Color (ball) Ivory Dimension D1 (mm) -
- ASAHI SEIKO Join ball insert type female threaded rod end JAF typeRoHS directive (corresponding to 10 substances) Correspondencefrom S$26.99Min. 2 days
- IMAO Clevis jointMade of resin and lightweight, it is ideal for high-speed operation. It has high corrosion resistance and can be used in liquids. It is quiet and has high vibration damping.Operating Temperature Range (℃) -30~80 Color (Body) Black
- IKO (NIPPON THOMPSON) Elbow LHSA (Left thread)A self-aligning spherical plain bearing that integrates a special zinc die-cast alloy body and a ball stud with an axial center that intersects it. Due to the constant clearance of the sliding surface, it is possible to perform rotary motion and tilt motion with low torque, and smooth force trans... Read MoreSpecification 1N≒0.102Kgf Remark Grease-filled product. Screw direction Left-hand thread
- TRUSCO Rod end lubricated male thread type (right thread)A rod end with excellent wear resistance, corrosion resistance, and rigidity, consisting of a rust-preventive S45C body, a special copper alloy inserted into it, and a hard chrome-plated ball. Lubrication is possible from the grease nipple of the body to the sliding surface. Various transport mac... Read MoreOperating Temperature Range (℃) -50~+230 Type Right-handed screwfrom S$19.99Min. 2 days
- THK Link ball RBI type (left-hand thread type)With a series in which the shaft and holder are on the same line, a tensile compressive load can be applied and smooth rotation can be obtained.JIS Class JIS Class 2 Type Left-hand thread typefrom S$8.89Min. 4 days
Filter by categories