All Category

Male Thread Type

A male threaded type is a type of spherical plain bearing (rod end) that has been threaded on the main body for easy installation. The rod end, which has a small body but can handle both radial and axial loads, is an important part that acts like a joint. It is widely used at work sites such as maintenance shops for automobiles and motorcycles. There are various sizes and performances, such as oil-free types with synthetic resin adhered to the race surface of the ball to demonstrate excellent self-lubrication, and types with anti-corrosion treatment. You can choose according to the device you are using.
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction
  1. Join Ball Male Threaded Rod End FDM Type (Stainless Steel Series)
    ASAHI SEIKO Join Ball Male Threaded Rod End FDM Type (Stainless Steel Series)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$44.99
    Min. 2 days
  2. Pillow ball POS (with external thread, lubricated, right-hand thread)
    IKO (NIPPON THOMPSON) Pillow ball POS (with external thread, lubricated, right-hand thread)
    A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read More
    Specification  1N≒0.102kgf  Material  Chrome plating (spherical inner ring)  Lubrication type  Refueling type  Screw direction  Right-handed screw  Material (Bushing)  Special copper alloy  Type  With male thread  Material (Main Unit)  Zinc chromate 
    Rating:
    100%
    from S$19.99
    Min. 3 days
  3. Join ball male threaded rod end FBM type
    ASAHI SEIKO Join ball male threaded rod end FBM type
    from S$25.99
    Min. 5 days
  4. Rod end (Oil-free male thread) Right-hand thread type
    CCTY Bearing Japan Rod end (Oil-free male thread) Right-hand thread type
    A spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Right-handed screw 
    Rating:
    80%
    from S$7.99
    Min. 2 days
  5. Rod end POS type (Right thread type)
    THK Rod end POS type (Right thread type)
    The structure has a special alloy inserted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, resulting in high rigidity and excellent wear resistance and corrosion resistance. The holder terminal is a male screw type. * Please use after lubricating... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  JIS Class  JIS Class 2  Type  Type with male thread 
    Rating:
    94%
    from S$11.99
    Min. 2 days
  6. Rod end (Oil-free male thread) Left-hand thread type
    CCTY Bearing Japan Rod end (Oil-free male thread) Left-hand thread type
    A spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Left-hand thread 
    Rating:
    97%
    from S$7.99
    Min. 2 days
  7. Rod End NOS T Type (Right-Hand Thread Type)
    THK Rod End NOS T Type (Right-Hand Thread Type)
    An oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the inner ring of the spherical surface. The clearance on the slip surface is minimized and accurate link motion can be obtained. It is a type with a male screw holder terminal.
    RoHS directive (corresponding to 10 substances)  Correspondence  JIS Class  JIS Class 2  Type  Right-hand thread type 
    Rating:
    74%
    from S$11.99
    Min. 2 days
  8. Rod end POS type (left-hand thread type)
    THK Rod end POS type (left-hand thread type)
    The structure has a special alloy inserted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, resulting in high rigidity and excellent wear resistance and corrosion resistance. The holder terminal is a male screw type. * Please use after lubricating... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  JIS Class  JIS Class 2  Type  Type with male thread 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  9. Pillow ball POSEC (with external thread, oil-free, right-hand thread)
    IKO (NIPPON THOMPSON) Pillow ball POSEC (with external thread, oil-free, right-hand thread)
    A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read More
    Chamfer Dimension r1 (mm)  0.2  Specification  1N≒0.102kgf  Material  Chrome plating (spherical inner ring)  Lubrication type  Oil-free type  Screw direction  Right-handed screw  Material (Bushing)  Special copper alloy  Type  With male thread  Material (Main Unit)  Zinc chromate 
    Rating:
    82%
    from S$19.99
    Min. 2 days
  10. Rod-end NOS T Type Left-hand Thread
    THK Rod-end NOS T Type Left-hand Thread
    An oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the inner ring of the spherical surface. The clearance on the slip surface is minimized and accurate link motion can be obtained. It is a type with a male screw holder terminal.
    RoHS directive (corresponding to 10 substances)  Correspondence  JIS Class  JIS Class 2  Type  Oil-free male threaded type 
    Rating:
    89%
    from S$11.99
    Min. 2 days
  11. Pillow ball POSEC (with external thread, oil-free, left-hand thread)
    IKO (NIPPON THOMPSON) Pillow ball POSEC (with external thread, oil-free, left-hand thread)
    A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read More
    Chamfer Dimension r1 (mm)  0.2  Specification  1N≒0.102kgf  Material  Chrome plating (spherical inner ring)  Screw direction  Left-hand thread  Lubrication type  Oil-free type  Material (Bushing)  Special copper alloy  Type  With male thread  Material (Main Unit)  Zinc chromate 
    Rating:
    84%
    from S$19.99
    Min. 2 days
  12. RBM-E Rod end (Mold type) Male thread
    MTR RBM-E Rod end (Mold type) Male thread
    Material (Ball)  Bearing steel (chrome plating)  Material (Body)  Carbon steel (galvanized)  Screws  Male screw  Type  RBM-E 
    Rating:
    100%
    from S$9.99
    Min. 2 days
  13. Rod end (lubrication male thread) right-hand thread type
    CCTY Bearing Japan Rod end (lubrication male thread) right-hand thread type
    A spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion. * M of M-6H in the dimensional drawing represents the following dimensions M (mm) M5 × 0.8, and 6H and 6g represent ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Right-handed screw 
    Rating:
    100%
    from S$8.29
    Min. 2 days
  14. Rod end oil-free male thread type
    TRUSCO Rod end oil-free male thread type
    A non-lubricated type in which a synthetic resin with excellent self-lubricating properties is adhered to the race surface of the ball. It consists of a special copper alloy with a self-lubricating synthetic resin lace inserted into a rust-preventive S45C body and a hard chrome-plated ball. Vario... Read More
    Operating Temperature Range (℃)  -30~+150 
    Rating:
    73%
    from S$22.99
    Min. 2 days
  15. Rod end lubricated male thread type (right thread)
    TRUSCO Rod end lubricated male thread type (right thread)
    A rod end with excellent wear resistance, corrosion resistance, and rigidity, consisting of a rust-preventive S45C body, a special copper alloy inserted into it, and a hard chrome-plated ball. Lubrication is possible from the grease nipple of the body to the sliding surface. Various transport mac... Read More
    Operating Temperature Range (℃)  -50~+230  Type  Right-handed screw 
    from S$19.99
    Min. 2 days
  16. Rod end (lubrication male thread) left-hand thread type
    CCTY Bearing Japan Rod end (lubrication male thread) left-hand thread type
    A spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Left-hand thread 
    Rating:
    100%
    from S$8.29
    Min. 2 days
  17. PR-E Rod end (4-piece type) Male thread
    MTR PR-E Rod end (4-piece type) Male thread
    Material (Ball)  Bearing steel (chrome plating)  Material (Body)  Carbon steel (galvanized)  Material (Insert Nut)  Copper alloy  Screws  Male screw  Type  PR-E 
    from S$13.99
    Min. 6 days
  18. Rod end lubricated male thread type (left thread)
    TRUSCO Rod end lubricated male thread type (left thread)
    A rod end with excellent wear resistance, corrosion resistance, and rigidity, consisting of a rust-preventive S45C body, a special copper alloy inserted into it, and a hard chrome-plated ball. Lubrication is possible from the grease nipple of the body to the sliding surface. Various transport mac... Read More
    Type  Left-hand thread  Operating Temperature Range (℃)  -50~+230 
    from S$19.99
    Min. 2 days
  19. Join Ball Male thread rod end Model JAM
    ASAHI SEIKO Join Ball Male thread rod end Model JAM
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$17.99
    Min. 5 days
  20. PR-E Rod end (4-piece type) Male thread
    NMB (Minebea) PR-E Rod end (4-piece type) Male thread
    As it is also called the insert type, it has a structure in which two inserts are press-fitted from both sides of the end face of the head of the body. Assemblies can be manufactured easily at low cost without the need for sphericals like 3-piece rod ends. Since S48C equivalent is used for the bo... Read More
    Material (Ball)  Bearing steel (chrome plating)  Material (Body)  Carbon steel (galvanized)  Material (Insert Nut)  Copper alloy  Screws  Male screw  Type  PR-E 
    Rating:
    100%
    from S$10.99
    Min. 3 days
  21. IGUBAL Rod End (K Type External Thread)
    Igus (R) IGUBAL Rod End (K Type External Thread)
    from S$13.99
    Min. 5 days
  22. Pillow ball POS (with external thread, oil supply type, left-hand thread)
    IKO (NIPPON THOMPSON) Pillow ball POS (with external thread, oil supply type, left-hand thread)
    A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read More
    Specification  1N≒0.102kgf  Material  Chrome plating (spherical inner ring)  Screw direction  Left-hand thread  Lubrication type  Refueling type  Material (Bushing)  Special copper alloy  Type  With male thread  Material (Main Unit)  Zinc chromate 
    Rating:
    80%
    from S$19.99
    Min. 4 days
  23. Refueling Type Pillow Ball Rod End POS (Insert Type, with Male Thread, Left-Hand Thread)
    IKO (NIPPON THOMPSON) Refueling Type Pillow Ball Rod End POS (Insert Type, with Male Thread, Left-Hand Thread)
    Pyroball is a self-aligning spherical sliding bearing that can simultaneously apply a large radial load and an axial load in both directions with a small volume. This bearing is wear-resistant with a familiar special copper alloy bush inserted between the inner ring of the spherical surface, whic... Read More
    Screw direction  Left-hand thread 
    from S$22.99
    Min. 2 days
  24. Refueling Type Pillow Ball Rod End POS (Insert Type, with Male Screw)
    IKO (NIPPON THOMPSON) Refueling Type Pillow Ball Rod End POS (Insert Type, with Male Screw)
    Pyroball is a self-aligning spherical sliding bearing that can simultaneously apply a large radial load and an axial load in both directions with a small volume. This bearing is wear-resistant with a familiar special copper alloy bush inserted between the inner ring of the spherical surface, whic... Read More
    Screw direction  Right-handed screw 
    from S$22.99
    Min. 2 days
  25. RBM-E + rod end (mold type) + male screw
    NMB (Minebea) RBM-E + rod end (mold type) + male screw
    Manufactured by injection molding a self-lubricating resin between the ball and the lace or body. Unlike the Teflon type, this does not require the process of weaving or adhering the liner into a cloth shape, has excellent mass productivity, and can be manufactured at a relatively low cost. It ca... Read More
    Material (Ball)  Bearing steel (chrome plating)  Material (Body)  Carbon steel (galvanized)  Screws  Male screw  Type  RBM-E 
    Rating:
    65%
    from S$12.99
    Min. 6 days
  26. Rod End No Lubrication Male Thread Left-Hand Thread Type
    MonotaRO Rod End No Lubrication Male Thread Left-Hand Thread Type
    Since the ball and the housing are in contact with each other on a spherical surface, extremely smooth rotation and sliding motion can be obtained. Since the main body is machined with screws, it is easy to install. The non-lubricated type is suitable for loading a load in a certain direction, an... Read More
    Chamfer Dimension r1 (mm)  0.3  Screw direction  Left-hand thread  Type  Male screw  Lubrication type  Oil-free type  Surface Treatment (Main Unit)  Zinc plating 
    from S$6.19
    Min. 2 days
  27. Rod End Lubrication-free External Right-Hand Thread Type
    MonotaRO Rod End Lubrication-free External Right-Hand Thread Type
    Since the ball and the housing are in contact with each other on a spherical surface, extremely smooth rotation and sliding motion can be obtained. Since the main body is machined with screws, it is easy to install. The non-lubricated type is suitable for loading a load in a certain direction, an... Read More
    Type  Male screw  Lubrication type  Oil-free type  Surface Treatment (Main Unit)  Zinc plating  Screw direction  turn right 
    Rating:
    85%
    from S$6.19
    Min. 2 days
  28. Rod End Refueling Male Thread Left-Hand Thread Type
    MonotaRO Rod End Refueling Male Thread Left-Hand Thread Type
    Since the ball and housing are in contact with each other on a spherical surface, extremely smooth rotation and sliding motion can be obtained. Since the main body is machined with screws, it is easy to install. Link mechanism for robots and transport equipment Link mechanism for machine tools, t... Read More
    Chamfer Dimension r1 (mm)  0.3  Screw direction  Left-hand thread  Type  Male screw  Lubrication type  Refueling type  Surface Treatment (Main Unit)  Zinc plating 
    from S$6.19
    Min. 2 days
  29. Ball Joint Set Screw Type (Male Thread) SBJS-M
    NBK (Nabeya Bi-tech Kaisha) Ball Joint Set Screw Type (Male Thread) SBJS-M
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$149.90
    Min. 7 days
  30. Ball Joint Clamp Lever Type (Male Thread) SBJL-M
    NBK (Nabeya Bi-tech Kaisha) Ball Joint Clamp Lever Type (Male Thread) SBJL-M
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$169.90
    Min. 7 days
  31. Igubal® rod end (E type male thread)
    Igus (R) Igubal® rod end (E type male thread)
    from S$14.99
    Min. 5 days
  32. Ball joint (male screw) - Aluminum frame end face mounting
    NBK (Nabeya Bi-tech Kaisha) Ball joint (male screw) - Aluminum frame end face mounting
    Positioning parts using balls. Attach the work piece to the screw at the tip of the ball before use. The threaded ball can be tilted up to ± 15 ° in any direction of 360 °. By tightening the fixing hexagon socket head cap screw, the adjusted angle is securely maintained. □ Can be attached to the ... Read More
    Holding torque (N.m)  10  Maximum Load (kg)  10  Tightening Torque (Nm)  12.5  Screw Tightening Torque (N・M) 
    from S$129.90
    Min. 8 days
  33. Ball joint (male screw) - Round pipe mounting
    NBK (Nabeya Bi-tech Kaisha) Ball joint (male screw) - Round pipe mounting
    Positioning parts using balls. Attach the work piece to the screw at the tip of the ball before use. The threaded ball can be tilted up to ± 15 ° in any direction of 360 °. By tightening the fixing hexagon socket head cap screw, the adjusted angle is securely maintained. It can be attached to a r... Read More
    Holding torque (N.m)  10  Maximum Load (kg)  10  Tightening Torque (Nm)  12.5  Screw Tightening Torque (N・M) 
    from S$169.90
    Min. 8 days
  34. Rod End Lubrication Type External Right-Hand Thread Type
    MonotaRO Rod End Lubrication Type External Right-Hand Thread Type
    Since the ball and housing are in contact with each other on a spherical surface, extremely smooth rotation and sliding motion can be obtained. Since the main body is machined with screws, it is easy to install. Link mechanism for robots and transport equipment Link mechanism for machine tools, t... Read More
    Chamfer Dimension r1 (mm)  0.3  Type  Male screw  Lubrication type  Refueling type  Screw direction  Right-handed screw  Surface Treatment (Main Unit)  Zinc plating 
    Rating:
    40%
    from S$6.19
    Min. 2 days
  35. Ball joint (male screw) - Bolt mounting
    NBK (Nabeya Bi-tech Kaisha) Ball joint (male screw) - Bolt mounting
    Positioning parts using balls. Attach the work piece to the screw at the tip of the ball before use. The threaded ball can be tilted up to ± 15 ° in any direction of 360 °. By tightening the fixing hexagon socket head cap screw, the adjusted angle is securely maintained. It can be attached to alu... Read More
    Holding torque (N.m)  10  Maximum Load (kg)  10  Tightening Torque (Nm)  12.5  Screw Tightening Torque (N・M) 
    from S$95.99
    Min. 8 days
  36. Rod end (lubrication male thread) left-hand thread type
    Osaka Spirit Rod end (lubrication male thread) left-hand thread type
    A spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of reciprocating motion.
    Type  Left-hand thread 
    Rating:
    72%
    Discontinued
  37. Rod end (Oil-free male thread) Left-hand thread type
    MonotaRO Rod end (Oil-free male thread) Left-hand thread type
    A spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of reciprocating motion. * Do not use for anything other than its intended purpose.
    Dimension r (mm)  0.5  Inclination angle a (°)  13  Type  Left-hand thread type  Material  S45C (main unit) SUJ2 (ball) 
    Rating:
    67%
    Discontinued
  38. Rod end (lubrication male thread) right-hand thread type
    Osaka Spirit Rod end (lubrication male thread) right-hand thread type
    Angle α (°)  13  Type  Right-handed screw 
    Rating:
    100%
    Discontinued
  39. Pillow ball rod end POS (insert type with male thread)
    IKO (NIPPON THOMPSON) Pillow ball rod end POS (insert type with male thread)
    POS-EC: Zinc chromate is applied to the oil-free body, and the spherical inner ring is precision-finished after quenching and curing, and then chrome plating is applied to the spherical surface to improve corrosion resistance. The sliding surface is a maintenance-free bearing with excellent wear ... Read More
    Discontinued
  40. Rod end (Oil-free male thread) Left-hand thread type
    Osaka Spirit Rod end (Oil-free male thread) Left-hand thread type
    A spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of reciprocating motion.
    Type  Left-hand thread 
    Rating:
    88%
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction