All Category

Female Thread Type

The female thread type refers to the type of spherical plain bearing (rod end) that has been processed to have a female thread on the main body. A rod end with a female thread on the main body is easy to install, and is a convenient item used for control mechanisms and link mechanisms such as machine tools and textile machines. The oil-free type that uses self-lubricating resin between the bodies is maintenance-free and has excellent wear resistance. There are also lubricating types with excellent wear resistance and corrosion resistance, such as the type that injects lubricant from the grease nipple.
View : Grid List
Filter

Items 1 - 40 of 140

Set Ascending Direction
  1. Rod end (Oil-free female thread) Right-hand thread type
    CCTY Bearing Japan Rod end (Oil-free female thread) Right-hand thread type
    A spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Right-handed screw 
    Rating:
    91%
    from S$8.39
    Min. 2 days
  2. Rod End NHS T Type (Right-Hand Thread Type)
    THK Rod End NHS T Type (Right-Hand Thread Type)
    An oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the inner ring of the spherical surface. The clearance on the slip surface is minimized and accurate link motion can be obtained.
    RoHS directive (corresponding to 10 substances)  Correspondence  JIS Class  JIS Class 2  Type  Right-hand thread type 
    Rating:
    97%
    from S$11.99
    Min. 2 days
  3. Rod End PHS Type (Right-Hand Thread Type)
    THK Rod End PHS Type (Right-Hand Thread Type)
    The structure has a special alloy inserted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, resulting in high rigidity and excellent wear resistance and corrosion resistance. Grease nipples can be used to lubricate the slip surface.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Right-hand thread type  JIS Class  JIS Class 2 
    Rating:
    95%
    from S$12.99
    Min. 2 days
  4. Pillow ball PHS □ EC (with female thread, oil-free, right-hand thread)
    IKO (NIPPON THOMPSON) Pillow ball PHS □ EC (with female thread, oil-free, right-hand thread)
    A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read More
    Chamfer Dimension r1 (mm)  0.2  Material  Chrome plating (spherical inner ring)  Lubrication type  Oil-free type  Screw direction  Right-handed screw  Material (Bushing)  Special copper alloy  Type  With female thread  Material (Main Unit)  Zinc chromate 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  5. Rod end (Oil-free female thread) Left-hand thread type
    CCTY Bearing Japan Rod end (Oil-free female thread) Left-hand thread type
    A spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Left-hand thread 
    Rating:
    100%
    from S$8.39
    Min. 2 days
  6. Rod End PHS Type (Left-Hand Thread Type)
    THK Rod End PHS Type (Left-Hand Thread Type)
    The structure has a special alloy inserted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, resulting in high rigidity and excellent wear resistance and corrosion resistance. Grease nipples can be used to lubricate the slip surface.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Left-hand thread type  JIS Class  JIS Class 2 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  7. Rod-end NHS T Type Left-hand Thread
    THK Rod-end NHS T Type Left-hand Thread
    An oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the inner ring of the spherical surface. The clearance on the slip surface is minimized and accurate link motion can be obtained.
    RoHS directive (corresponding to 10 substances)  Correspondence  JIS Class  JIS Class 2  Type  Oil-free type 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  8. Pillow Ball PHS□EC (With Female Thread, Lube-Free, Left-Hand Thread)
    IKO (NIPPON THOMPSON) Pillow Ball PHS□EC (With Female Thread, Lube-Free, Left-Hand Thread)
    A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read More
    Chamfer Dimension r1 (mm)  0.2  Material  Chrome plating (spherical inner ring)  Screw direction  Left-hand thread  Lubrication type  Oil-free type  Material (Bushing)  Special copper alloy  Type  With female thread  Material (Main Unit)  Zinc chromate 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  9. L-BALL Dust Cover PRC
    IKO (NIPPON THOMPSON) L-BALL Dust Cover PRC
    Rating:
    78%
    from S$4.39
    Min. 2 days
  10. RBM rod end (mold type) female thread
    MTR RBM rod end (mold type) female thread
    from S$9.99
    Min. 2 days
  11. Join Ball PTFE Liner Internal Thread Rod End FDF Type (Stainless Steel Series)
    ASAHI SEIKO Join Ball PTFE Liner Internal Thread Rod End FDF Type (Stainless Steel Series)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$47.99
    Min. 2 days
  12. Oil-free female end rod end type, right-hand thread
    TRUSCO Oil-free female end rod end type, right-hand thread
    A non-lubricated type in which a synthetic resin with excellent self-lubricating properties is adhered to the race surface of the ball. It consists of a special copper alloy with a self-lubricating synthetic resin lace inserted into a rust-preventive S45C body and a hard chrome-plated ball. Vario... Read More
    Operating Temperature Range (℃)  -30~+150  Type  Right-handed screw 
    from S$22.99
    Min. 2 days
  13. Rod end (female screw) right-hand thread type
    CCTY Bearing Japan Rod end (female screw) right-hand thread type
    A spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion. * M of M-6H in the dimensional drawing represents the following dimensions M (mm) M5 × 0.8, and 6H and 6g represent ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Right-handed screw 
    from S$8.99
    Min. 2 days
  14. Rod end joint
    IMAO Rod end joint
    Made of resin and lightweight, it is ideal for high-speed operation. The material of the ball is a self-lubricating material. No maintenance required. It has high corrosion resistance and can be used in liquids. It is quiet and has high vibration damping.
    Operating Temperature Range (℃)  -30~80  Color (Body)  Black  Color (ball)  Ivory  Dimension D1 (mm) 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  15. Join ball insert type female threaded rod end JAF type
    ASAHI SEIKO Join ball insert type female threaded rod end JAF type
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 2 days
  16. Clevis joint
    IMAO Clevis joint
    Made of resin and lightweight, it is ideal for high-speed operation. It has high corrosion resistance and can be used in liquids. It is quiet and has high vibration damping.
    Operating Temperature Range (℃)  -30~80  Color (Body)  Black 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  17. Oil-free female threaded rod end, left-hand thread
    TRUSCO Oil-free female threaded rod end, left-hand thread
    A non-lubricated type in which a synthetic resin with excellent self-lubricating properties is adhered to the race surface of the ball. It consists of a special copper alloy with a self-lubricating synthetic resin lace inserted into a rust-preventive S45C body and a hard chrome-plated ball. Vario... Read More
    Operating Temperature Range (℃)  -30~+150  Type  Left-hand thread 
    from S$22.99
    Min. 2 days
  18. Igubal® rod end (K type female thread)
    Igus (R) Igubal® rod end (K type female thread)
    from S$9.79
    Min. 5 days
  19. Pillow ball rod end PHSA (die-cast, with female thread)
    IKO (NIPPON THOMPSON) Pillow ball rod end PHSA (die-cast, with female thread)
    The spherical inner ring, which has been hardened and mirror-finished, is held by the main body of a special zinc die-cast alloy, and the entire surface of the sliding surface has a contact state close to close contact, which is economical with abrasion resistance and load resistance. It is a hig... Read More
    Lubrication type  Refueling type 
    from S$14.99
    Min. 3 days
  20. Rod end (female screw) left-hand thread type
    CCTY Bearing Japan Rod end (female screw) left-hand thread type
    A spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion. * M of M-6H in the dimensional drawing represents the following dimensions M (mm) M5 × 0.8, and 6H and 6g represent ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Left-hand thread 
    from S$8.99
    Min. 2 days
  21. Triball joint
    NTN Triball joint
    from S$85.99
    Min. 6 days
  22. PR Rod end (4-piece type) Female thread
    NMB (Minebea) PR Rod end (4-piece type) Female thread
    As it is also called the insert type, it has a structure in which two inserts are press-fitted from both sides of the end face of the head of the body. Assemblies can be manufactured easily at low cost without the need for sphericals like 3-piece rod ends. Since S48C equivalent is used for the bo... Read More
    Rating:
    100%
    from S$9.99
    Min. 3 days
  23. PR Rod end (4-piece type) Female thread
    MTR PR Rod end (4-piece type) Female thread
    from S$12.99
    Min. 6 days
  24. Pillow ball PHSA (with female thread, lubricated, right-hand thread)
    IKO (NIPPON THOMPSON) Pillow ball PHSA (with female thread, lubricated, right-hand thread)
    Material  Mirror finish (spherical inner ring)  Lubrication type  Refueling type  Screw direction  Right-handed screw  Material (Main Unit)  Special zinc die casting alloy  Type  With female thread (Die-casting) 
    from S$22.99
    Min. 3 days
  25. Rod end lubricated female thread type
    TRUSCO Rod end lubricated female thread type
    A rod end with excellent wear resistance, corrosion resistance, and rigidity, consisting of a rust-preventive S45C body, a special copper alloy inserted into it, and a hard chrome-plated ball. Lubrication is possible from the grease nipple of the body to the sliding surface.
    Operating Temperature Range (℃)  -50~+230 
    from S$19.99
    Min. 2 days
  26. Pillow ball PHS (with female thread, lubricated, left-hand thread)
    IKO (NIPPON THOMPSON) Pillow ball PHS (with female thread, lubricated, left-hand thread)
    A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read More
    Material  Chrome plating (spherical inner ring)  Screw direction  Left-hand thread  Lubrication type  Refueling type  Material (Bushing)  Special copper alloy  Type  With female thread  Material (Main Unit)  Zinc chromate 
    from S$19.99
    Min. 3 days
  27. Pillow ball PHS (with female thread, lubricated, right-hand thread)
    IKO (NIPPON THOMPSON) Pillow ball PHS (with female thread, lubricated, right-hand thread)
    A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read More
    Material  Chrome plating (spherical inner ring)  Lubrication type  Refueling type  Screw direction  Right-handed screw  Material (Bushing)  Special copper alloy  Type  With female thread  Material (Main Unit)  Zinc chromate 
    Rating:
    100%
    from S$19.99
    Min. 3 days
  28. Pillow ball PHSA (with female thread, lubricated, left-hand thread)
    IKO (NIPPON THOMPSON) Pillow ball PHSA (with female thread, lubricated, left-hand thread)
    Screw direction  Left-hand thread  Material  Mirror finish (spherical inner ring)  Lubrication type  Refueling type  Material (Main Unit)  Special zinc die casting alloy  Type  With female thread (Die-casting) 
    from S$25.99
    Min. 4 days
  29. Join ball PTFE liner female thread rod end FBF type
    ASAHI SEIKO Join ball PTFE liner female thread rod end FBF type
    from S$25.99
    Min. 5 days
  30. RBT rod end (2-piece type) female thread
    NMB (Minebea) RBT rod end (2-piece type) female thread
    It consists of a body and a ball, and the body is plastically processed to incorporate the ball. The body material uses a material with good cold workability such as 303 stainless steel, and the load performance is generally inferior to the 3-piece rod end and 4-piece rod end. Since it has a simp... Read More
    from S$26.99
    Min. 3 days
  31. PR Rod end (4-piece type) Female thread
    MTR PR Rod end (4-piece type) Female thread
    Material (Ball)  Bearing steel (chrome plating)  Material (Body)  Carbon steel (galvanized)  Material (Insert Nut)  Copper alloy  Screws  Female thread  Type  PR 
    from S$19.99
    Min. 6 days
  32. Ball joint (1 hole for female screw) - Aluminum frame end face mounting
    NBK (Nabeya Bi-tech Kaisha) Ball joint (1 hole for female screw) - Aluminum frame end face mounting
    Positioning parts using balls. Attach the work piece to the screw at the tip of the ball before use. The threaded ball can be tilted up to ± 15 ° in any direction of 360 °. By tightening the fixing hexagon socket head cap screw, the adjusted angle is securely maintained. □ Can be attached to the ... Read More
    Maximum Load (kg)  10  Holding torque (N.m)  10  Tightening Torque (Nm)  12.5  Screw Tightening Torque (N・M) 
    from S$129.90
    Min. 8 days
  33. M10xP1.5  Rod end (oil-free / female screw / right-hand screw)
    ESCO M10xP1.5 Rod end (oil-free / female screw / right-hand screw)
    Cell Spacing (mm)  1.5  Dimension (mm)  A:10、B:14、C:43、D:26  Material  Housing: S35C galvanized, ball SUJ2 
    from S$19.99
    Min. 5 days
  34. M  6xP1.0  Rod end (refueling type / female thread / right-hand thread)
    ESCO M 6xP1.0 Rod end (refueling type / female thread / right-hand thread)
    Cell Spacing (mm)  1.0  Dimension (mm)  A:6、B:9、C:30、D:18 
    from S$15.99
    Min. 5 days
  35. M6  xP1.0  Rod end (oil-free / male screw / right-hand screw)
    ESCO M6 xP1.0 Rod end (oil-free / male screw / right-hand screw)
    Cell Spacing (mm)  1.0  Mass (g)  19  Shaft Hole Diameter (mm)  Dimension (mm)  A:6、B:9、C:36、D:18 
    from S$14.99
    Min. 5 days
  36. M12xP1.75  Rod end (oil-free / female screw / right-hand screw)
    ESCO M12xP1.75 Rod end (oil-free / female screw / right-hand screw)
    Cell Spacing (mm)  1.75  Dimension (mm)  A:12、B:16、C:50、D:30  Material  Housing: S35C galvanized, ball SUJ2 
    from S$22.99
    Min. 5 days
  37. M10xP1.5  Rod end (oil-free / male screw / left-hand screw)
    ESCO M10xP1.5 Rod end (oil-free / male screw / left-hand screw)
    Cell Spacing (mm)  1.5  Shaft Hole Diameter (mm)  10  Mass (g)  60  Dimension (mm)  A:10、B:14、C:48、D:26 
    from S$17.99
    Min. 5 days
  38. M5  xP0.8  Rod end (oil-free / male screw / right-hand screw)
    ESCO M5 xP0.8 Rod end (oil-free / male screw / right-hand screw)
    Cell Spacing (mm)  0.8  Mass (g)  14  Shaft Hole Diameter (mm)  Dimension (mm)  A:5、B:8、C:33、D:16 
    from S$13.99
    Min. 5 days
  39. M10xP1.5  Rod end (oil-free / female screw / left-hand screw)
    ESCO M10xP1.5 Rod end (oil-free / female screw / left-hand screw)
    Cell Spacing (mm)  1.5  Dimension (mm)  A:10、B:14、C:43、D:26  Material  Housing: S35C galvanized, ball SUJ2 
    from S$19.99
    Min. 5 days
  40. M14xP2.0  Rod end (oil-free / male screw / right-hand screw)
    ESCO M14xP2.0 Rod end (oil-free / male screw / right-hand screw)
    Mass (g)  129  Shaft Hole Diameter (mm)  14  Cell Spacing (mm)  2.0  Dimension (mm)  A:14、B:19、C:60、D:34 
    from S$24.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 140

Set Ascending Direction