Studded Type
The right-angle type is a spherical plain bearing with a holder at a right angle to a junk with a ball such as a link ball or elball. Link balls with special welds such as screws on the junk are convenient items suitable for smooth force transmission. Used in link mechanisms for automobiles, construction machinery, agricultural machinery, etc., and used in a wide range of work sites. You can search for the right part for your equipment from our extensive lineup, including a ball joint with a rubber cap that is easy to hold waterproof and lubricating grease, and a lightweight type made of high-strength aluminum alloy.
- THK Link Ball BL Type (Right-hand Thread Type)It is an RBL type compact type, and a strong zinc alloy is used for the holder, and the holder is formed at right angles to the shank with balls. By arranging grease pockets on the top and bottom of the spherical surface, it has good lubricity and excellent wear resistance.RoHS directive (corresponding to 10 substances) Correspondence JIS Class JIS Class 2 Type Right-hand thread type
- THK Link Ball BL Type (Left-Hand Thread Type)It is an RBL type compact type, and a strong zinc alloy is used for the holder, and the holder is formed at right angles to the shank with balls. By arranging grease pockets on the top and bottom of the spherical surface, it has good lubricity and excellent wear resistance.RoHS directive (corresponding to 10 substances) Correspondence JIS Class JIS Class 2 Type Left-hand thread type
- IKO (NIPPON THOMPSON) Elbow LHSA (Right thread)A self-aligning spherical plain bearing that integrates a special zinc die-cast alloy body and a ball stud with an axial center that intersects it. Due to the constant clearance of the sliding surface, it is possible to perform rotary motion and tilt motion with low torque, and smooth force trans... Read MoreSpecification 1N≒0.102Kgf Remark Grease-filled product. Screw direction Right-handed screw Material (Main Unit) Special zinc diecast alloy
- IKO (NIPPON THOMPSON) Elbow LHS (Right Thread)A self-aligning spherical plain bearing that integrates a special zinc die-cast alloy body and a ball stud with an axial center that intersects it. Due to the constant clearance of the sliding surface, it is possible to perform rotary motion and tilt motion with low torque, and smooth force trans... Read MoreSpecification 1N≒0.102Kgf Screw direction Right-handed screw
- IKO (NIPPON THOMPSON) L-BALL LHS (Left-Hand Thread)A self-aligning spherical plain bearing that integrates a special zinc die-cast alloy body and a ball stud with an axial center that intersects it. Due to the constant clearance of the sliding surface, it is possible to perform rotary motion and tilt motion with low torque, and smooth force trans... Read MoreSpecification 1N≒0.102Kgf Screw direction Left-hand thread
- THK LINK Ball BL-A Type (Right-Hand Thread Type)A holder is formed at a right angle to the shank with a ball, which is a specially welded high-precision steel ball and male screw. By arranging grease pockets on the top and bottom of the spherical surface, it has good lubricity and excellent wear resistance. The weight is greatly reduced by usi... Read MoreDimension L2 (mm) 4 Permissible Tilt Angle (°) 40 RoHS directive (corresponding to 10 substances) Correspondence JIS Class JIS Class 2 Type Right-hand thread type
- IKO (NIPPON THOMPSON) Elbow LHSA (Left thread)A self-aligning spherical plain bearing that integrates a special zinc die-cast alloy body and a ball stud with an axial center that intersects it. Due to the constant clearance of the sliding surface, it is possible to perform rotary motion and tilt motion with low torque, and smooth force trans... Read MoreSpecification 1N≒0.102Kgf Remark Grease-filled product. Screw direction Left-hand thread
- THK Link ball BL-A type (left-hand thread type)The holder is molded at right angles to the shank with a ball, which is a specially welded high-precision steel ball and male screw. By arranging grease pockets on the top and bottom of the spherical surface, it has good lubricity and excellent wear resistance. The weight is greatly reduced by us... Read MoreDimension L2 (mm) 4 Permissible Tilt Angle (°) 40 JIS Class JIS Class 2 Type Left-hand thread typefrom S$9.59Min. 2 days
- ESCO M16xP1.5 Ball joint (right-hand screw)Cell Spacing (mm) 1.5 Dimension (mm) A:64 B:23.5 C:36.5from S$33.99Min. 5 days
- ESCO M10xP1.5 Ball joint (left-hand thread)Cell Spacing (mm) 1.5 Dimension (mm) A:43 B:17 C:25from S$17.99Min. 5 days
- ESCO M 5xP0.8 Ball joint (right-hand screw)Cell Spacing (mm) 0.8 Dimension (mm) A:27 B:10 C:11from S$23.99Min. 5 days
- ESCO M12xP1.75 Ball joint (right-hand thread)Dimension (mm) A:50 B:19 C:30from S$23.99Min. 5 days
- ESCO M10xP1.25 Ball joint (left-hand thread)Cell Spacing (mm) 1.25 Dimension (mm) A:43 B:17 C:21from S$17.99Min. 5 days
- ESCO M16xP1.5 Ball joint (left-hand thread)Cell Spacing (mm) 1.5 Dimension (mm) A:64 B:23.5 C:36.5from S$33.99Min. 5 days
- ESCO M10xP1.25 Ball joint (right-hand screw)Cell Spacing (mm) 1.25 Dimension (mm) A:43 B:17 C:20from S$17.99Min. 5 days
- ESCO M14xP2.0 Ball joint (right-hand screw)Cell Spacing (mm) 2.0 Dimension (mm) A:57 B:21.5 C:40.5from S$25.99Min. 5 days
- ESCO M 8 x p1.25 Ball Joint (Right-Hand Screw)Cell Spacing (mm) 1.25 Dimension (mm) A:36 B:14 C:17from S$14.99Min. 5 days
- ESCO M14xP1.5 Ball joint (right-hand screw)Cell Spacing (mm) 1.5 Dimension (mm) A:57 B:21.5 C:34.5from S$25.99Min. 5 days
- ESCO M14xP1.5 Ball joint (left-hand thread)Cell Spacing (mm) 1.5 Dimension (mm) A:57 B:23.5 C:34.5from S$25.99Min. 5 days
- ESCO M 8xP1.25 Ball joint (left-hand thread)Cell Spacing (mm) 1.25 Dimension (mm) A:37.3 B:13.75 C:17from S$14.99Min. 5 days
- ESCO M10 x P1.5 Ball Joint (Right-Hand Screw)Cell Spacing (mm) 1.5 Dimension (mm) A:43 B:17 C:26from S$17.99Min. 5 days
- ESCO M 6 x P1.0 Ball Joint (Left-Hand Thread)Cell Spacing (mm) 1.0 Dimension (mm) A:30 B:12.1 C:15from S$14.99Min. 5 days
- ESCO M12xP1.75 Ball joint (left-hand thread)Cell Spacing (mm) 1.75 Dimension (mm) A:50 B:19 C:30from S$23.99Min. 5 days
- ESCO M12xP1.25 Ball joint (right-hand screw)Cell Spacing (mm) 1.25 Dimension (mm) A:50 B:19 C:23from S$23.99Min. 5 days
- ESCO M14xP2.0 Ball joint (left-hand screw)Cell Spacing (mm) 2.0 Dimension (mm) A:57 B:23.5 C:40.5from S$25.99Min. 5 days
- ESCO M12xP1.25 Ball joint (left-hand thread)Cell Spacing (mm) 1.25 Dimension (mm) A:50 B:19 C:23from S$23.99Min. 5 days
- ESCO M 6xP1.0 Ball Joint (Right-Hand Screw)Cell Spacing (mm) 1.0 Dimension (mm) A:30 B:11 C:15from S$14.99Min. 5 days
- ESCO M 5xP0.8 Ball joint (left-hand thread)Cell Spacing (mm) 0.8 Dimension (mm) A:27 B:11.3 C:13from S$23.99Min. 5 days
- Osaka Spirit Ball joint L type (left-hand thread type)Mass (kg) 0.112 Dimension S1 (mm) 11 Dimension d2 (mm) 14 Dimension D1 (mm) 15 Dimension l1 (mm) 15 Dimension S2 (mm) 17 Dimension l2 (mm) 17 Dimension D2 (mm) 19 Dimension L3 (mm) 21 Dimension α (°) 25 Dimension D3 (mm) 27 Dimension d3 (mm) 30 Dimension l3 (mm) 37 Dimension L1 (mm) 43.5 Dimension l (mm) 50.5 Dimension L (mm) 57 Dimension L2 (mm) 6.5 Basic Static Load Rating (kN [kgf]) 6.6 Type Left-hand thread type Dimension d1 (mm) M10×1.25Discontinued
- IKO (NIPPON THOMPSON) Elbow LHSA stud is friction-welded to a high-precision steel ball, and a special zinc die-cast alloy body is combined so as to hold the spherical part. A stable life can be obtained with a constant clearance while the entire surface of the sliding surface is close to close contact.Discontinued
- THK Link ball AL type (Right thread type)The holder is molded at right angles to the shank with a ball, which is a specially welded high-precision steel ball and male screw. By arranging grease pockets on the top and bottom of the spherical surface, it has good lubricity and excellent wear resistance. The weight is greatly reduced by us... Read MoreDimension W (mm) 10 Dimension M2 (mm) 10(±3) Mass (g) 12 Dimension D2 (mm) 12 Dimension l (mm) 15 Diameter D (Φmm) 15 Dimension M1 (mm) 21 Yield-point Strength (N) 2250 Height H (mm) 26.7 Dimension L1 (mm) 27 Length L (mm) 34.5 Dimension L2 (mm) 4 Permissible Tilt Angle (°) 40 Dimension d2 (Φmm) 5 Static Load Capacity (N) 6470 Dimension l1 (mm) 8 Dimension B (mm) 8 Dimension D1 (Φmm) 9 Dimension d4 (mm) 9.2 Ball Diameter (mm) 9.525 JIS Class JIS Class 2 Dimension S1 (mm) M5×0.8 Type Right-hand thread typeDiscontinued
- THK Link ball RBL type (Right thread type)A holder is formed at right angles to the shank with a ball, which is a special weld of a steel ball and a male screw.JIS Class JIS Class 2 Type Right-hand thread typeDiscontinued
- MonotaRO Ring ball (L type)A spherical plain bearing with a ball stud that allows smooth operation by bringing the outer diameter of the outer ring into direct contact with the mating side. It has excellent wear resistance and a large swing angle, making it suitable for the link motion mechanism of various automatic machin... Read MoreDimension d (mm) 10 Mass (g) 113 Dimension B (mm) 14(0-0.3) Dimension D (mm) 15 Dimension d1 (mm) 15.4 Dimension W (mm) 17(0-0.3) Dimensions l5 (mm) 17(±0.3) Dimension D1 (mm) 19 Ball Diameter (Φmm) 19.05 Dimension L2 (mm) 21 Dimension l3 (mm) 21 Dimension l2 (mm) 25 Dimension D2 (mm) 28 Basic static load rating Co (kgf) 2810 Dimensions l4 (mm) 4 Dimension l1 (mm) 42 Dimension L1 (mm) 43 Angle θ (°) 50 Dimension l (mm) 56 Dimension L (mm) 58 Dimension L3 (mm) 6.5 Dimension S (mm) M10×1.5 Material Zinc alloyDiscontinued
- No Brand Ball joint Left-hand thread typeThe ZBL type is used in various industrial machine link mechanisms with rotational and rocking motions. The structure is such that stud bolts and high-precision steel balls are electrically welded, and the rubber cap functions as waterproof, rust preventive, and retains lubricating grease. The bo... Read MoreDiscontinued
- IKO (NIPPON THOMPSON) Elbow LHSAThe spherical part of the ball stud is covered with a special zinc die-cast alloy body, a dust cover is provided on the stud side, and a compact structure filled with high-quality lithium soap-based grease. It can be operated without lubrication for a long period of time, and has excellent lubric... Read MoreDiscontinued
- THK Link ball type RBL (left-hand thread type)A holder is formed at right angles to the shank with a ball, which is a special weld of a steel ball and a male screw.JIS Class JIS Class 2 Type Left-hand thread typeDiscontinued
- No Brand Ball joint right-hand thread typeThe ZBL type is used in various industrial machine link mechanisms with rotational and rocking motions. The structure is such that stud bolts and high-precision steel balls are electrically welded, and the rubber cap functions as waterproof, rust preventive, and retains lubricating grease. The bo... Read MoreAngle θ (°) (Allowable inclination) 50Discontinued