All Category

Bearing Holders

The bearing holder is a metal frame that can easily fix the bearing. Used when attaching bearings to machines and devices. There are round, oval, and square types of flanges. Choose the appropriate size for the installation according to the width. There are various styles, such as those with the same shape on the front and back, those with counterbore processing on the mounting holes, those with inlay processing, and without retaining rings. You can choose the appropriate one for your product.
View : Grid List
Filter

40 Item(s)

Set Ascending Direction
  1. Compact Flange Type Bearing Holder
    Osaka Spirit Compact Flange Type Bearing Holder
    The flange width is small and the mounting space can be reduced. This type eliminates the retaining ring and attaches the bearing end face directly to the machine / device. Since the screw hole for mounting is counterbored, it can be mounted from either the screw hole side or the counterbore side.
    Surface Treatment (Main Unit)  Electroless nickel plating  Material (Main Unit)  SS400  Material (Bearing)  Steel 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  2. Round Flange Type Bearing Holder
    Osaka Spirit Round Flange Type Bearing Holder
    A type that eliminates the retaining ring and attaches the bearing end face directly to the machine / device. It is thin and compact. Since the screw hole for mounting is counterbored, it can be mounted from either the screw hole side or the counterbore side.
    Surface Treatment (Main Unit)  Electroless nickel plating  Material (Main Unit)  SS400  Material (Bearing)  Steel 
    Rating:
    83%
    from S$16.99
    Min. 2 days
  3. Bearing holder set direct mounting type round / stainless steel
    KONISHI MFG (MIYOSHI) Bearing holder set direct mounting type round / stainless steel
    Rating:
    100%
    from S$48.99
    Min. 5 days
  4. Bearing holder CBD-C series
    NBK (Nabeya Bi-tech Kaisha) Bearing holder CBD-C series
    The flange width is small and the mounting space can be reduced. Two bearings hold the shaft securely.
    Surface Treatment  Body: Electroless nickel plating  Type  Compact flange type  Material (Bearing)  Steel  Material (Main Unit)  Steel (S45C) 
    Discontinued
  5. Bearing holder CBB series
    NBK (Nabeya Bi-tech Kaisha) Bearing holder CBB series
    Positioning is easy due to inro processing. Since the screw hole for mounting is counterbored, it can be mounted from either the screw hole side or the counterbore side.
    Dimension e (mm)  Surface Treatment  Body: Electroless nickel plating  Type  Round flange type  Retaining ring  SUS304  Material (Bearing)  Steel  Material (Main Unit)  Steel (S45C) 
    Discontinued
  6. Bearing holder CBD-R series
    NBK (Nabeya Bi-tech Kaisha) Bearing holder CBD-R series
    Two bearings hold the shaft securely.
    Type  Round flange type  Material (Bearing)  Steel  Material (Collar)  Steel (S45C)  Material (Main Unit)  Steel (S45C) 
    Rating:
    80%
    Discontinued
  7. Bearing holder CBC-R series
    NBK (Nabeya Bi-tech Kaisha) Bearing holder CBC-R series
    A type that eliminates the retaining ring and attaches the bearing end face directly to the machine / device. It is thin and compact. Since the screw hole for mounting is counterbored, it can be mounted from either the screw hole side or the counterbore side.
    Surface Treatment  Body: Electroless nickel plating  Type  Round flange type  Material (Bearing)  Steel  Material (Main Unit)  Steel (S45C) 
    Rating:
    100%
    Discontinued
  8. Bearing holder CBC-C series
    NBK (Nabeya Bi-tech Kaisha) Bearing holder CBC-C series
    The flange width is small and the mounting space can be reduced. A type that eliminates the retaining ring and attaches the bearing end face directly to the machine / device. It is thin and compact. Since the screw hole for mounting is counterbored, it can be mounted from either the screw hole si... Read More
    Surface Treatment  Body: Electroless nickel plating  Type  Compact flange type  Material (Bearing)  Steel  Material (Main Unit)  Steel (S45C) 
    Discontinued
View : Grid List
Filter

40 Item(s)

Set Ascending Direction