All Category

Plastic Bearings

Resin bearings, plastic bearings, and bancolan bearings refer to a material in which resin or plastic is bonded to the bearing material and a material called bangkoran is bonded to a metal bearing. Resin bearings are relatively inexpensive and are also used in household furniture such as desks and cabinets. Banco orchid bearings are often used in large transport equipment, and are used in various places such as automobile assembly lines and multilevel parking lots.
View : Grid List
Filter

Items 1 - 40 of 321

Set Ascending Direction
  1. Resin Bearing DR-B (Thread Shaft PLANE Type) TYPE7
    TOK Bearing Resin Bearing DR-B (Thread Shaft PLANE Type) TYPE7
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Screw Dimensions  M6×1 
    Rating:
    96%
    from S$0.95
    Min. 2 days
  2. Resin Bearing DR-B (Thread Shaft PLANE Type) TYPE6
    TOK Bearing Resin Bearing DR-B (Thread Shaft PLANE Type) TYPE6
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Rating:
    93%
    from S$0.89
    Min. 2 days
  3. Resin Bearing DR-H (PLANE Type) TYPE2
    TOK Bearing Resin Bearing DR-H (PLANE Type) TYPE2
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Rating:
    96%
    from S$0.80
    Min. 2 days
  4. Resin Bearing IDS (High Duty / Metal Insert Molding) TYPE2
    TOK Bearing Resin Bearing IDS (High Duty / Metal Insert Molding) TYPE2
    It is a type that supports high loads by insert molding metal rings and steel bearings. Drawers for desks, cabinets, vending machines, refrigerators, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Screw Dimensions  M6×1  Dimension d (mm)  Dimension W2 (mm)  Nominal d2 × θ (mm × °)  Dimension d1 (mm)  Dimension W1 (mm) 
    Rating:
    91%
    from S$2.89
    Min. 2 days
  5. Tok bearing (TOK)  Resin bearing  DO (outer ring R type)  TYPE3
    TOK Bearing Tok bearing (TOK) Resin bearing DO (outer ring R type) TYPE3
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    RoHS directive (corresponding to 10 substances)  Correspondence  Screw Dimensions  M6×1 
    Rating:
    92%
    from S$1.19
    Min. 2 days
  6. Resin bearing DU (outer ring U groove type) TYPE4
    TOK Bearing Resin bearing DU (outer ring U groove type) TYPE4
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    2.5  Inner Diameter (Φmm)  Dimension d1 (mm)  Nominal d2 × θ (mm × °)  Dimension L (mm)  Dimension C (mm) 
    Rating:
    77%
    from S$1.99
    Min. 2 days
  7. ARE / AR Type Sleeve Bearing
    NTN ARE / AR Type Sleeve Bearing
    AR type is a product processed from rod material or pipe material of BEAREE FL3000. This bearing can only receive radial load and has a standard inner diameter of 3mm to 50mm. Dimension measurement temperature 25 ℃
    Material (Main Unit)  Fluorine resin (PTFE)  Operating Temperature Range  Less than + 80 ° C  Load Direction  Radial 
    Rating:
    90%
    from S$1.09
    Min. 2 days
  8. Resin Bearing DR-H (PLANE Type) TYPE4
    TOK Bearing Resin Bearing DR-H (PLANE Type) TYPE4
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Rating:
    100%
    from S$1.19
    Min. 2 days
  9. DT (resin-wound bearing)
    TOK Bearing DT (resin-wound bearing)
    A bearing made by insert molding a metal bearing with polyacetal resin. It has excellent rotation accuracy (small runout and rattling). You can reduce the running noise under high load.
    Rating:
    89%
    from S$4.49
    Min. 2 days
  10. Best Roller for Heavy Duty
    TRUSCO Best Roller for Heavy Duty
    Best roller for heavy load. The best roller heavy load (BRH series) was designed with an emphasis on durability, convenience, and economy. We have streamlined and redesigned everything from bearing design to resin molding and manufacturing processes. Automated warehouses, various transport device... Read More
    Material  Urethane rubber 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  11. Resin Bearing DU (Outer Ring U CONCAVED Groove Type) TYPE2
    TOK Bearing Resin Bearing DU (Outer Ring U CONCAVED Groove Type) TYPE2
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Dimension L (mm)  8(±0.5)  RoHS directive (corresponding to 10 substances)  Correspondence  Screw Dimensions  M6×1 
    Rating:
    96%
    from S$1.19
    Min. 2 days
  12. Resin Coated Bearings Best Roller for Light Load
    TRUSCO Resin Coated Bearings Best Roller for Light Load
    Peeling prevention The best roller for light loads (BR series) is a specially shaped bearing integrated with urethane rubber with a multi-layer structure to prevent the bearing and urethane part from peeling off. Automated warehouses, various transport devices, escalators, elevators, moving walkw... Read More
    Material  Urethane rubber 
    Rating:
    100%
    from S$6.89
    Min. 2 days
  13. Resin Bearing DU (Outer Ring U CONCAVED Groove Type) TYPE3
    TOK Bearing Resin Bearing DU (Outer Ring U CONCAVED Groove Type) TYPE3
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    RoHS directive (corresponding to 10 substances)  Correspondence  Dimension W1 (mm)  Nominal d2 × θ (mm × °)  Dimension W2 (mm)  Dimension L (mm)  Dimension C (mm)  Dimension d1 (mm) 
    Rating:
    88%
    from S$1.39
    Min. 2 days
  14. Resin Bearing E-6B Type
    EASTERN SEIKO Resin Bearing E-6B Type
    High load design with excellent wear resistance. Compared to iron, the outer circumference has a noise and vibration absorption effect. Guide roller, door roller, presser / steady roller.
    Operating Temperature Range  -20~80℃  Accuracy Class  JIS B 1514 Class 0 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  15. Steel Bearing AS TYPE6
    TOK Bearing Steel Bearing AS TYPE6
    It is a type that supports high loads by insert molding metal rings and steel bearings. Drawers for desks, cabinets, vending machines, refrigerators, etc.
    Allowable load (N [kgf])  686[70]  Width (mm)  Dimension W (mm)  8(±0.2)  Screw Dimensions  M6×1  Nominal d2 × θ (mm × °)  Dimension d (mm)  Dimension d1 (mm) 
    Rating:
    95%
    from S$2.69
    Min. 2 days
  16. Resin Bearing EU Type
    EASTERN SEIKO Resin Bearing EU Type
    High load design with excellent wear resistance. Compared to iron, the outer circumference has a noise and vibration absorption effect. Tension using guide rollers, doors (hanging doors), pulleys, and wires.
    Accuracy Class  JIS B 1514 Class 0  Operating Temperature Range  -20~80℃  Dimension R (mm)  2.5 
    Rating:
    94%
    from S$14.99
    Min. 2 days
  17. Steel bearing A TYPE3
    TOK Bearing Steel bearing A TYPE3
    It is a type that supports high loads by insert molding metal rings and steel bearings. Drawers for desks, cabinets, vending machines, refrigerators, etc.
    Dimension L (mm)  11(±0.5)  Dimension C (mm)  2.8(±0.4)  Outer Diameter (Φmm)  22  Dimension D (mm)  22(±0.1)  Dimension W (mm)  Width (mm)  Allowable load (N [kgf])  784[80](300r.p.m)  RoHS directive (corresponding to 10 substances)  Correspondence  Screw Dimensions  M6×1 
    Rating:
    95%
    from S$2.59
    Min. 2 days
  18. BANCOLLAN Bearing Light Duty L100
    Bando Chemical Industries BANCOLLAN Bearing Light Duty L100
    It is a standard type of Bancoran bearing. It is often used in the field of large transport mechanisms such as sorting and assembly lines. It is a shape in which Bancoran is directly bonded to a metal bearing. Airport baggage transport equipment, automatic mail sorting equipment, office document ... Read More
    Shape  Color  Brown  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Light load 
    Rating:
    95%
    from S$26.99
    Min. 2 days
  19. Resin bearing DR-B (screw shaft type) TYPE8
    TOK Bearing Resin bearing DR-B (screw shaft type) TYPE8
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Dimension L (mm)  11(±0.5)  Allowable load (N [kgf])  196[20](300r.p.m)  Width (mm)  Dimension W (mm)  7(0~-0.2)  Screw Dimensions  M6×1 
    Rating:
    93%
    from S$2.09
    Min. 2 days
  20. Plastic bearing E type
    EASTERN SEIKO Plastic bearing E type
    High load design with excellent wear resistance. Compared to iron, the outer circumference has a noise and vibration absorption effect. Guide roller, door roller, presser / steady roller.
    Accuracy Class  JIS B 1514 Class 0  Operating Temperature Range  -20~80℃ 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  21. Resin Bearing DO (Outer Housing R CONVEXED Type) TYPE6
    TOK Bearing Resin Bearing DO (Outer Housing R CONVEXED Type) TYPE6
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    94%
    from S$1.19
    Min. 2 days
  22. Plastic bearing DL (roller with screw shaft) TYPE2
    TOK Bearing Plastic bearing DL (roller with screw shaft) TYPE2
    Dimension C (mm)  1.6(±0.1)  Width (mm)  Dimension W (mm)  6.6(-0.2~0)  Dimension L (mm)  8(±0.5)  Screw Dimensions  M6×1 
    Rating:
    100%
    from S$0.72
    Min. 2 days
  23. Resin Bearing PE (Chemical Resistant Bearing) TYPE1
    TOK Bearing Resin Bearing PE (Chemical Resistant Bearing) TYPE1
    Material (Ball)  Polyethylene 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  24. Plastic bearing EO type
    EASTERN SEIKO Plastic bearing EO type
    High load design with excellent wear resistance. Compared to iron, the outer circumference has a noise and vibration absorption effect. Guide roller, door roller, presser / steady roller.
    Operating Temperature Range  -20~80℃  Accuracy Class  JIS B 1514 Class 0 
    Rating:
    92%
    from S$14.99
    Min. 2 days
  25. BANCOLLAN Bearing Medium Load L200
    Bando Chemical Industries BANCOLLAN Bearing Medium Load L200
    This type has a permissible load level about 1.7 times higher than the light load type. Under the same conditions, it has a longer life than a light load. It is often used in the field of large transport mechanisms such as sorting and assembly lines. It is a shape in which Bancoran is directly bo... Read More
    Dimension R (mm)  1.5  Shape  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Medium load 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  26. Resin bearing EO-6B type
    EASTERN SEIKO Resin bearing EO-6B type
    High load design with excellent wear resistance. Compared to iron, the outer circumference has a noise and vibration absorption effect. Guide roller, door roller, presser / steady roller.
    Operating Temperature Range  -20~80℃  Accuracy Class  JIS B 1514 Class 0 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  27. Resin bearing DR-S (stainless steel type) TYPE18
    TOK Bearing Resin bearing DR-S (stainless steel type) TYPE18
    Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    from S$6.89
    Min. 2 days
  28. Resin guide roller (F type)
    IMAO Resin guide roller (F type)
    Because it is made of resin, the running noise is quiet. * Avoid using the product where impact load or thrust load is applied. * The above allowable load is the radial allowable load tested at a rotation speed of 300 min-1 and a total rotation speed of 1 million rotations. It will change dependi... Read More
    from S$14.99
    Min. 3 days
  29. Resin bearing EV type
    EASTERN SEIKO Resin bearing EV type
    High load design with excellent wear resistance. Compared to iron, the outer circumference has a noise and vibration absorption effect. Tension using doors, pulleys and wires.
    Accuracy Class  JIS B 1514 Class 0  Dimension R (mm)  0.6  Angle M (°)  60  Operating Temperature Range  -20~80℃ 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  30. Resin bearing IDS (High load / metal insert molding) TYPE3
    TOK Bearing Resin bearing IDS (High load / metal insert molding) TYPE3
    Dimension L (mm)  11(±0.2)  Dimension C (mm)  2(±0.4)  Outer Diameter (Φmm)  26  Dimension D (mm)  26(-0.2~0)  Allowable load (N [kgf])  588[60](300r.p.m)  Width (mm)  Dimension W (mm)  8(±0.2)  RoHS directive (corresponding to 10 substances)  Correspondence  Screw Dimensions  M6×1 
    from S$5.29
    Min. 2 days
  31. Plastic wound bearing
    NSK ISC Plastic wound bearing
    A resin-wrapped bearing that uses JIS standard 69 series bearings with high load capacity. Made by insert molding, the width of the resin is wider than that of the bearing, and the pull-out strength is also improved. Since polyacetal resin is used and the outer diameter surface is machined, it is... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Resin material POM 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  32. Steel bearing A TYPE2
    TOK Bearing Steel bearing A TYPE2
    Outer Diameter (Φmm)  19  Allowable load (N [kgf])  490[50](300r.p.m)  Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Screw Dimensions  M6×1  Nominal d2 × θ (mm × °)  Dimension d1 (mm)  Dimension d (mm) 
    Rating:
    100%
    from S$2.29
    Min. 2 days
  33. Resin bearing EU-B type
    EASTERN SEIKO Resin bearing EU-B type
    High load design with excellent wear resistance. Compared to iron, the outer circumference has a noise and vibration absorption effect. Tension using guide rollers, doors (hanging doors), pulleys, and wires.
    Operating Temperature Range  -20~80℃  Flange Thickness (mm)  0.5  Dimension r (mm)  2.5  Screw Length (mm)  Accuracy Class  JIS B 1514 Class 0  Screw Dimensions  M6×1.00 
    Rating:
    40%
    from S$14.99
    Min. 2 days
  34. Resin bearing DV (Outer ring V groove type) TYPE2
    TOK Bearing Resin bearing DV (Outer ring V groove type) TYPE2
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Screw Dimensions  M6×1  Dimension W2 (mm)  Dimension d1 (mm)  Nominal d2 × θ (mm × °)  Dimension d (mm)  Dimension W1 (mm) 
    Rating:
    70%
    from S$1.69
    Min. 5 days
  35. BANCOLLAN Bearing Heavy Duty L400
    Bando Chemical Industries BANCOLLAN Bearing Heavy Duty L400
    This type has an allowable load level that is about 3.7 times higher than the light load type. It is often used in the field of large transport mechanisms such as sorting and assembly lines. It is a shape in which Bancoran is adhered to the metal core material and a metal bearing is inserted into... Read More
    Shape  BB  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Heavy load 
    from S$59.99
    Min. 20 days
  36. Resin bearing IDS (High load / metal insert molding) TYPE4
    TOK Bearing Resin bearing IDS (High load / metal insert molding) TYPE4
    Allowable load (N [kgf])  294[30](300r.p.m)  Inner Diameter (Φmm)  6.35  Dimension d (mm)  6.35(0~+0.1)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  37. roller
    TOCHIGIYA roller
    Since polyacetal resin is used for the rollers, it has excellent wear resistance. The coefficient of friction is low, and light and low noise rotation can be obtained. OA equipment, home appliances, fittings, medical equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  POM  Surface Treatment  White 
    Rating:
    40%
    from S$0.86
    Min. 2 days
  38. Bearing D Series DO (Convex Convex R)
    TOK Bearing Bearing D Series DO (Convex Convex R)
    from S$1.99
    Min. 2 days
  39. Resin bearing DV (Outer ring V groove type) TYPE3
    TOK Bearing Resin bearing DV (Outer ring V groove type) TYPE3
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    0.6  Angle M (°)  60  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    70%
    from S$1.39
    Min. 2 days
  40. Resin Bearing DF (Outer Housing FLANGED Type) TYPE3
    TOK Bearing Resin Bearing DF (Outer Housing FLANGED Type) TYPE3
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Dimension L (mm)  Dimension C (mm) 
    from S$2.09
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 321

Set Ascending Direction