All Category

Standard Type

View : Grid List
Filter

Items 1 - 40 of 263

Set Ascending Direction
  1. Resin Bearing DR-H (PLANE Type) TYPE2
    TOK Bearing Resin Bearing DR-H (PLANE Type) TYPE2
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Rating:
    96%
    from S$0.80
    Min. 2 days
  2. Resin bearing DU (outer ring U groove type) TYPE4
    TOK Bearing Resin bearing DU (outer ring U groove type) TYPE4
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    2.5  Inner Diameter (Φmm)  Dimension d1 (mm)  Nominal d2 × θ (mm × °)  Dimension L (mm)  Dimension C (mm) 
    Rating:
    77%
    from S$1.99
    Min. 2 days
  3. ARE / AR Type Sleeve Bearing
    NTN ARE / AR Type Sleeve Bearing
    AR type is a product processed from rod material or pipe material of BEAREE FL3000. This bearing can only receive radial load and has a standard inner diameter of 3mm to 50mm. Dimension measurement temperature 25 ℃
    Material (Main Unit)  Fluorine resin (PTFE)  Operating Temperature Range  Less than + 80 ° C  Load Direction  Radial 
    Rating:
    90%
    from S$1.09
    Min. 2 days
  4. Resin Bearing DR-H (PLANE Type) TYPE4
    TOK Bearing Resin Bearing DR-H (PLANE Type) TYPE4
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Rating:
    100%
    from S$1.19
    Min. 2 days
  5. DT (resin-wound bearing)
    TOK Bearing DT (resin-wound bearing)
    A bearing made by insert molding a metal bearing with polyacetal resin. It has excellent rotation accuracy (small runout and rattling). You can reduce the running noise under high load.
    Rating:
    89%
    from S$4.49
    Min. 2 days
  6. Best Roller for Heavy Duty
    TRUSCO Best Roller for Heavy Duty
    Best roller for heavy load. The best roller heavy load (BRH series) was designed with an emphasis on durability, convenience, and economy. We have streamlined and redesigned everything from bearing design to resin molding and manufacturing processes. Automated warehouses, various transport device... Read More
    Material  Urethane rubber 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  7. Resin Coated Bearings Best Roller for Light Load
    TRUSCO Resin Coated Bearings Best Roller for Light Load
    Peeling prevention The best roller for light loads (BR series) is a specially shaped bearing integrated with urethane rubber with a multi-layer structure to prevent the bearing and urethane part from peeling off. Automated warehouses, various transport devices, escalators, elevators, moving walkw... Read More
    Material  Urethane rubber 
    Rating:
    100%
    from S$6.89
    Min. 2 days
  8. Resin Bearing DU (Outer Ring U CONCAVED Groove Type) TYPE3
    TOK Bearing Resin Bearing DU (Outer Ring U CONCAVED Groove Type) TYPE3
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    RoHS directive (corresponding to 10 substances)  Correspondence  Dimension W1 (mm)  Nominal d2 × θ (mm × °)  Dimension W2 (mm)  Dimension L (mm)  Dimension C (mm)  Dimension d1 (mm) 
    Rating:
    88%
    from S$1.39
    Min. 2 days
  9. Resin Bearing EU Type
    EASTERN SEIKO Resin Bearing EU Type
    High load design with excellent wear resistance. Compared to iron, the outer circumference has a noise and vibration absorption effect. Tension using guide rollers, doors (hanging doors), pulleys, and wires.
    Accuracy Class  JIS B 1514 Class 0  Operating Temperature Range  -20~80℃  Dimension R (mm)  2.5 
    Rating:
    94%
    from S$14.99
    Min. 2 days
  10. BANCOLLAN Bearing Light Duty L100
    Bando Chemical Industries BANCOLLAN Bearing Light Duty L100
    It is a standard type of Bancoran bearing. It is often used in the field of large transport mechanisms such as sorting and assembly lines. It is a shape in which Bancoran is directly bonded to a metal bearing. Airport baggage transport equipment, automatic mail sorting equipment, office document ... Read More
    Shape  Color  Brown  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Light load 
    Rating:
    95%
    from S$26.99
    Min. 2 days
  11. Plastic bearing E type
    EASTERN SEIKO Plastic bearing E type
    High load design with excellent wear resistance. Compared to iron, the outer circumference has a noise and vibration absorption effect. Guide roller, door roller, presser / steady roller.
    Accuracy Class  JIS B 1514 Class 0  Operating Temperature Range  -20~80℃ 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  12. Resin Bearing DO (Outer Housing R CONVEXED Type) TYPE6
    TOK Bearing Resin Bearing DO (Outer Housing R CONVEXED Type) TYPE6
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    94%
    from S$1.19
    Min. 2 days
  13. Resin Bearing PE (Chemical Resistant Bearing) TYPE1
    TOK Bearing Resin Bearing PE (Chemical Resistant Bearing) TYPE1
    Material (Ball)  Polyethylene 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  14. Plastic bearing EO type
    EASTERN SEIKO Plastic bearing EO type
    High load design with excellent wear resistance. Compared to iron, the outer circumference has a noise and vibration absorption effect. Guide roller, door roller, presser / steady roller.
    Operating Temperature Range  -20~80℃  Accuracy Class  JIS B 1514 Class 0 
    Rating:
    92%
    from S$14.99
    Min. 2 days
  15. BANCOLLAN Bearing Medium Load L200
    Bando Chemical Industries BANCOLLAN Bearing Medium Load L200
    This type has a permissible load level about 1.7 times higher than the light load type. Under the same conditions, it has a longer life than a light load. It is often used in the field of large transport mechanisms such as sorting and assembly lines. It is a shape in which Bancoran is directly bo... Read More
    Dimension R (mm)  1.5  Shape  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Medium load 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  16. Resin bearing DR-S (stainless steel type) TYPE18
    TOK Bearing Resin bearing DR-S (stainless steel type) TYPE18
    Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    from S$6.89
    Min. 2 days
  17. Resin guide roller (F type)
    IMAO Resin guide roller (F type)
    Because it is made of resin, the running noise is quiet. * Avoid using the product where impact load or thrust load is applied. * The above allowable load is the radial allowable load tested at a rotation speed of 300 min-1 and a total rotation speed of 1 million rotations. It will change dependi... Read More
    from S$14.99
    Min. 3 days
  18. Resin bearing EV type
    EASTERN SEIKO Resin bearing EV type
    High load design with excellent wear resistance. Compared to iron, the outer circumference has a noise and vibration absorption effect. Tension using doors, pulleys and wires.
    Accuracy Class  JIS B 1514 Class 0  Dimension R (mm)  0.6  Angle M (°)  60  Operating Temperature Range  -20~80℃ 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  19. Plastic wound bearing
    NSK ISC Plastic wound bearing
    A resin-wrapped bearing that uses JIS standard 69 series bearings with high load capacity. Made by insert molding, the width of the resin is wider than that of the bearing, and the pull-out strength is also improved. Since polyacetal resin is used and the outer diameter surface is machined, it is... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Resin material POM 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  20. BANCOLLAN Bearing Heavy Duty L400
    Bando Chemical Industries BANCOLLAN Bearing Heavy Duty L400
    This type has an allowable load level that is about 3.7 times higher than the light load type. It is often used in the field of large transport mechanisms such as sorting and assembly lines. It is a shape in which Bancoran is adhered to the metal core material and a metal bearing is inserted into... Read More
    Shape  BB  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Heavy load 
    from S$59.99
    Min. 20 days
  21. Resin bearing IDS (High load / metal insert molding) TYPE4
    TOK Bearing Resin bearing IDS (High load / metal insert molding) TYPE4
    Allowable load (N [kgf])  294[30](300r.p.m)  Inner Diameter (Φmm)  6.35  Dimension d (mm)  6.35(0~+0.1)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  22. roller
    TOCHIGIYA roller
    Since polyacetal resin is used for the rollers, it has excellent wear resistance. The coefficient of friction is low, and light and low noise rotation can be obtained. OA equipment, home appliances, fittings, medical equipment, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  POM  Surface Treatment  White 
    Rating:
    40%
    from S$0.86
    Min. 2 days
  23. Bearing D Series DO (Convex Convex R)
    TOK Bearing Bearing D Series DO (Convex Convex R)
    from S$1.99
    Min. 2 days
  24. Resin bearing DV (Outer ring V groove type) TYPE3
    TOK Bearing Resin bearing DV (Outer ring V groove type) TYPE3
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    0.6  Angle M (°)  60  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    70%
    from S$1.39
    Min. 2 days
  25. Resin Bearing DH (Outer Housing SQUARE Groove Type) TYPE3
    TOK Bearing Resin Bearing DH (Outer Housing SQUARE Groove Type) TYPE3
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Dimension L (mm)  Nominal d2 × θ (mm × °)  Dimension d1 (mm)  Dimension C (mm) 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  26. Bankoran bearing high load L300
    Bando Chemical Industries Bankoran bearing high load L300
    This type has a permissible load level about 2.7 times higher than the light load type. It is often used in the field of large transport mechanisms such as sorting and assembly lines. It is a shape in which Bancoran is adhered to the metal core material and a metal bearing is inserted into the co... Read More
    Shape  BB  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  High load  Color  Natural 
    from S$47.99
    Min. 5 days
  27. BANCOLLAN Bearing Light Load
    Bando Chemical Industries BANCOLLAN Bearing Light Load
    It is a standard type of Bancoran bearing. Since there is little deformation with respect to the load (load), running resistance can be reduced. Wear resistance and low noise compared to metal rollers. We also have a lineup of friction types that use low-hardness polyurethane and have improved gr... Read More
    2018 Trusco page  2 0048 
    from S$19.99
    Min. 2 days
  28. Resin bearing DV (outer ring V groove type) TYPE4
    TOK Bearing Resin bearing DV (outer ring V groove type) TYPE4
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Dimension W2 (mm)  0.4 (reference value)  Dimension W1 (mm)  0.4 (reference value)  1.6  Angle M (°)  30  Dimension D1 (mm)  35(±0.2)  Outer Diameter (Φmm)  48.3  Dimension D (mm)  48.3(±0.2)  Inner Diameter (Φmm)  Dimension d (mm)  6(0~+0.1)  Width (mm)  8.2  Dimension W (mm)  8.2(±0.2)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.59
    Min. 2 days
  29. Resin bearing DR-H (standard type) TYPE5
    TOK Bearing Resin bearing DR-H (standard type) TYPE5
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Dimension W2 (mm)  0.25 (reference value)  Dimension W1 (mm)  0.25 (reference value)  Outer Diameter (Φmm)  16  Dimension D (mm)  16(0~-0.1)  Width (mm)  3.5  Dimension W (mm)  3.5(±0.2)  Inner Diameter (Φmm)  4.1  Dimension d (mm)  4.1(0~0.1)  Allowable load (N [kgf])  49[5](300r.p.m)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  30. Banco run bearing Medium load
    Bando Chemical Industries Banco run bearing Medium load
    This type has a permissible load level about 1.7 times higher than the light load type. Since there is little deformation with respect to the load (load), running resistance can be reduced. Wear resistance and low noise compared to metal rollers. We also have a lineup of friction types that use l... Read More
    2018 Trusco page  2 0048 
    from S$28.99
    Min. 2 days
  31. Plastic bearing
    KGM Plastic bearing
    It has excellent water resistance and chemical resistance, and is suitable for clean environments and environments that require non-magnetism. Due to the material, the dimensional tolerance is large.
    Allowable Temperature (℃)  50  Radial clearance (μm)  50~300  Outer Diameter Tolerance (mm)  ±0~0.080  Inner Diameter Tolerance (mm)  ±0~0.080 
    Rating:
    100%
    from S$26.99
    Min. 7 days
  32. Plastic Bearing ID (High Load / Metal Insert Molding / POM Tire) TYPE4
    TOK Bearing Plastic Bearing ID (High Load / Metal Insert Molding / POM Tire) TYPE4
    Allowable load (N [kgf])  333[35](300r.p.m)  Inner Diameter (Φmm)  Dimension d (mm)  6(0~+0.1)  Width (mm)  Dimension W (mm)  7(±0.2)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.59
    Min. 5 days
  33. Resin bearing DO (outer ring R type) TYPE5
    TOK Bearing Resin bearing DO (outer ring R type) TYPE5
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Nominal d2 × θ (mm × °)  Dimension d1 (mm)  Dimension L (mm)  Dimension C (mm)  Inner Diameter (Φmm) 
    Rating:
    100%
    from S$1.49
    Min. 3 days
  34. Resin bearing DR-H (standard type) TYPE3
    TOK Bearing Resin bearing DR-H (standard type) TYPE3
    Plastic bearings made of polyacetal resin for the outer race and steel for the balls and inner race. Drawers for desks, cabinets, vending machines, refrigerators, etc. * The part where the radius is displayed in the dimensional drawing such as Dimension D is not the radius but the diameter.
    Outer Diameter (Φmm)  18  Dimension D (mm)  18(0~-0.1)  Allowable load (N [kgf])  49[5](300r.p.m)  Width (mm)  Dimension W (mm)  5(0~-0.2)  Inner Diameter (Φmm)  Dimension d (mm)  8(0~0.1)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$2.29
    Min. 6 days
  35. Resin bearing E series flat type shaft hole
    TRUSCO Resin bearing E series flat type shaft hole
    from S$14.99
    Min. 2 days
  36. Resin bearing (UHMWPE) 6200 series
    Kashima Bearings Resin bearing (UHMWPE) 6200 series
    It does not require grease oil and can be used in water, seawater, or in places where it is exposed to moisture irregularly without rust or deterioration. Because it is resistant to chemicals, it demonstrates outstanding performance in chemicals and in places where chemicals are applied. It can b... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  plastic material  UHMWPE 
    from S$23.99
    Min. 13 days
  37. Bearing D Series DU (Outer U Groove)
    TOK Bearing Bearing D Series DU (Outer U Groove)
    Dimension d1 (mm)  Nominal d2 × θ (mm × °)  Dimension N (mm)  -9.5  Allowable Load (N)  156  Dimension R (mm)  2.5  Type  Inner Diameter (Φmm)  Dimension d (mm)  Dimension W (mm)  Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension C (mm) 
    from S$3.29
    Min. 2 days
  38. VBU / VBJ Urethane bearing
    NBK (Nabeya Bi-tech Kaisha) VBU / VBJ Urethane bearing
    Card / banknote feeding mechanism, various ticket vending machines, etc.
    from S$28.99
    Min. 4 days
  39. Polyacetal resin bearing
    TRUSCO Polyacetal resin bearing
    from S$19.99
    Min. 3 days
  40. Bankoran bearing friction F100
    Bando Chemical Industries Bankoran bearing friction F100
    Uses Bancoran, which has a lower hardness than the load type, and demonstrates high grip. It is used in office machine transport systems such as paper feed and card feed. The B shape is a shape in which Bancoran is directly bonded to a metal bearing. The BK shape is a type in which the B shape is... Read More
    Color  Brown  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Friction 
    Rating:
    100%
    from S$29.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 263

Set Ascending Direction