Motors
Motors supply electricity using electricity as a power source. There are various types such as geared motors, small motors, and servo motors. It is used as a power source for various mechanical devices, and its use varies widely from home use to industrial use. In addition to those with vents, there are also sealed ones that can withstand use even in environments with splashes of water or dust. You can select the appropriate size and torque according to the installation environment and the amount of power required.
Other Related Pages
- MABUCHI MOTOR DC MotorIt is a motor widely used for work. Country of origin: China Models, crafts, etc. * Performance table when using AA batteries. (FA, RE series) * Performance table when using a constant voltage power supply. (RS series)Number of poles (P) 3 Motor Type Brushed motor Power Supply DC Type General-purpose motor Operation Environment Indoor (normal temperature and humidity) With or Without Brake None Type of Sign Tap
- Sumitomo Heavy Industries ASTERO Gear HeadThe motor and gear head have an easy-to-use separate structure. Customers can freely assemble the gear head by themselves. Induction motor / The most widely used gear motor. Used for driving at a constant speed. Leverable motor / Gear motor that can instantly switch the direction of rotation. Use... Read MoreProduct Type Single gear head
- TSUBAKI (Tsubakimoto Chain) Gear Motor TA Series (Three-Phase 200V)It inherits the low noise and long life deceleration part by low noise design and processing technology, which is demonstrated by many years of achievements. By adopting an aluminum frame motor, it is even smaller and lighter. In consideration of the global environment, we adopted lead-free greas... Read MoreOperation Ambient Temperature (℃) -20~40 Voltage (V) 200/200/220 Number of Poles 4 Frequency (Hz) 50/60/60 Ambient Humidity to Use 85% or less (no condensation) Rating Continuous Insulation Class E class Motor Type Geared motor Type of Sign Leg mounting type Paint Color Munsell 2.5G6 / 3 Atmosphere No corrosive gas, explosive gas or steam Power Supply Three-phase
- Mitsubishi Electric HG-KR series (low inertia, small capacity) + servo motor + electromagnetic brakeVoltage (V) 200 Power Supply Alternating current Type of Sign Flange mounting With or without reducer None Type Servomotorfrom S$749.90Min. 2 days
- ORIENTAL MOTOR Induction Motor World K Series 25W Mounting angle 80mmGear Head Mounting Square Dimension (mm) 80 Motor Mounting Angle (mm) 80from S$99.90Min. 2 days
- TSUKASA ELECTRIC DC Brushless Motors TG-611B-FU SeriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 17 days
- ORIENTAL MOTOR Connection cableLength (m) 2 Cable diameter (Φmm) 6 Connector Circuit-power supply Power Supply Voltage (V) Single phase 100 Type Without plugfrom S$32.99Min. 7 days
- THREE PEACE DC geared motor TP-3526B-IG typeDimension L (mm) 19 Voltage (V) 24 Acceptable radial load (N) 9.8 Acceptable thrust load (N) 9.8 Power Supply DC Dimension (mm) Gear: 100 × 40 Type Geared motor Dimension (Φmm) Motor part: 35.4 driver type TPDR-58Afrom S$48.99Min. 7 days
- ESCO AC200V / 90W Speed control motorType Speed control motor Esco Part No. EA968CH-90 Output (kW) 0.09 Power Supply Single phase / DC Starting torque (N ・ m) 0.55 Type of Sign Flange mounting Voltage (V) 200from S$589.90Min. 6 days
- SHIMPO (NIDEC-SHIMPO) Traction drive NRX series (basic type)Constant torque, constant horsepower, intermediate characteristics This is a universal continuously variable transmission that goes beyond the "frame" of conventional continuously variable transmissions. The NRX traction drive has an inscribed rolling contact, and the average Hertz stre... Read MoreVoltage (V) 200 Output Horizontal axisfrom S$2,999.00Min. 62 days
- SAWAMURA DENKI DC gear motor with HP speed reducer SS60E8-HPPower Supply DC Type Geared motor Type of Sign Leg mountingfrom S$2,599.00Min. 32 days
- TSUKASA ELECTRIC DC geared motor TG-321B-SV seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$47.99Min. 13 days
- SHIMPO (NIDEC-SHIMPO) Traction drive NRX series (with planetary / parent speed reducer)Constant torque, constant horsepower, intermediate characteristics This is a universal continuously variable transmission that goes beyond the "frame" of conventional continuously variable transmissions. The NRX traction drive has an inscribed rolling contact, and the average Hertz stre... Read MoreVoltage (V) 200 Output Horizontal axisfrom S$4,499.00Min. 77 days
- Hitachi Industrial Equipment Systems Leg-attached Totally-enclosed Outer Fan Indoor Type 4P The Motor Neo100 PremiumFor feng shui equipment such as fans, pumps, compressors, etc. For machines that operate continuously for a long time, such as chemical plants, steel plants, and paper plants. For machines aiming at energy saving. If the delivery destination is a private house (detached house / apartment house), ... Read MoreQuantity per Set (pieces) (Outside) 3 Heat Resistance Class 155(F) Voltage (V) 200(50/60Hz)、220(60Hz) Number of poles (P) 4 Operation Environment Fully enclosed external fan indoor type Housing Structure Fully enclosed outer fan type Protection Method Indoor type: IP44 Type of Sign Leg mounting With or Without Brake None Rotor type Ordinary basket Paint Color Rigel Gray (Munsell 8.9Y 5.1 / 0.3) Rating S1 (continuous) Method Terminal block (screwed) Power Supply Three-phase efficiency Top runner
- Panasonic Gear HeadMotor Type Gear head Bearing Life Standard: 10000 hours Structure (Bearing) ball bearing
- Mitsubishi Electric General-purpose AC servo amplifier series + batteryQ173 / Q172 Motion controller battery. Ideal for holding program memory, standard RAM, and latch devices out of power. For MR-J3W-B (Required for absolute position detection system) Eight of these batteries are required for each MR-BTCASE, so please order eight.Nominal Capacity (mAh) 1700
- ORIENTAL MOTOR Gear HeadInduction motor: For K series and World K seriesMass (kg) 0.65 Motor Type Gear head Type Ball bearing type Shaft GN gear cutting Dimension L2 (mm) 3 Motor Mounting Angle (mm) 80
- TSUKASA ELECTRIC DC Geared Motor TG-47G-SG TypeRoHS directive (corresponding to 10 substances) Correspondence Shape of Shank D cut Power Supply DC Type of Sign Flange mounting Motor Type Geared motor
- ORIENTAL MOTOR Gear HeadInduction motor: For K series and World K seriesMotor Type Gear head Shaft GN gear cutting Type Ball bearing type Mass (kg) 1.5 Motor Mounting Angle (mm) 90
- Hitachi Industrial Equipment Systems Motor BaseIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
- Panasonic New G Series Gear HeadType of Sign Flange mounting Motor Type Gear head
- Mitsubishi Electric Geared Motor (GM-S Series) 0.4KWThe constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM. All series use an aluminum frame motor to reduce size and weight. Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.Ambient Temperature (℃) -15 to +40 (no freezing) Output (kW) 0.4 Safety Factor 1.0 Installation Altitude (m) 1000 or less above sea level Dimension D (mm) 120 Heat Resistance Class 120(E) Rated Current (A) 2.2/2.0/2.0 Voltage (V) 200/200/220 Number of poles (P) 4 Frequency (Hz) 50/60/60 Ambient Humidity (% RH) 90% RH or less Vibration (m/s2) Always 4.9, instantaneous 9.8 or less Rating Continuous Starting Type Direct insertion Housing Structure Fully enclosed outer fan Motor Type Geared motor Operation Environment Indoor Protection Class Indoor type (equivalent to IP44) Applicable Standard JEC、JEM Type of Sign Leg mounting Mounting Side Mountable With or Without Brake None Included Accessories Shaft end key Shape of Shank Shaft with keyway Paint Color Silver (equivalent to Munsell N6.0) Power Supply Three-phase Brake Without brake
- Mitsubishi Electric Geared Motor (GM-S Series) 0.2KWThe constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM. All series use an aluminum frame motor to reduce size and weight. Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.Ambient Temperature (℃) -15 to +40 (no freezing) Output (kW) 0.2 Safety Factor 1.0 Rated Current (A) 1.3/1.15/1.15 Installation Altitude (m) 1000 or less above sea level Dimension D (mm) 108 Heat Resistance Class 120(E) Voltage (V) 200/200/220 Number of poles (P) 4 Frequency (Hz) 50/60/60 Ambient Humidity (% RH) 90% RH or less Vibration (m/s2) Always 4.9, instantaneous 9.8 or less Rating Continuous Starting Type Direct insertion Housing Structure Fully enclosed outer fan Motor Type Geared motor Operation Environment Indoor Protection Class Indoor type (equivalent to IP44) Applicable Standard JEC、JEM Type of Sign Leg mounting Mounting Side Mountable With or Without Brake None Included Accessories Shaft end key Shape of Shank Shaft with keyway Paint Color Silver (equivalent to Munsell N6.0) Power Supply Three-phase Brake Without brake
- ORIENTAL MOTOR Mounting bracket for motor / gearheadA dedicated mounting bracket that is convenient for mounting and fixing motors and gear heads. A high-strength type that also supports high-output motors and gear heads. There is a tap hole in the mounting bracket, so when mounting the motor and gear head in combination, use the screws that came ... Read MoreMaterial Aluminum alloy
- TAMIYA AO-8055 Geared Motor MountIt is a part for attaching the "geared motor", which is most suitable for power units such as competition robots, to the robot body. The position of the output shaft can be selected from the top and bottom, and the screw holes for fixing to the main body have also been machined. You can... Read More
- ORIENTAL MOTOR Induction MotorIt is ideal for applications that operate continuously in one direction, such as driving a conveyor.Number of Poles 4 Gear Head Mounting Square Dimension (mm) 80
- ORIENTAL MOTOR Gear HeadMotor Type Gear head Type Ball bearing type Shaft GN gear cutting Mass (kg) 0.4 Motor Mounting Angle (mm) 60 Dimension L2 (mm) 3
- Mitsubishi Electric High-performance energy-saving motor + Superline premium series + SF-PR typeThe rotor has a slot shape that takes into consideration the characteristics during instruction while suppressing resistance during operation. Furthermore, the number of slots has been optimized. The shape of the cooling fan is optimized considering the balance between cooling performance and mec... Read MoreOperation (Rating) S1 continuous Ambient Temperature (℃) -30~40 Ambient Humidity (% RH) 100% RH or less (no condensation) Installation Altitude (m) 1000 or less Housing Structure Fully enclosed outer fan Type General-purpose motor Operation Environment Indoor Waterproof Indoor type (IP44) Type of Sign Leg mounting Paint Color Munsell N7 With or Without Brake None Power Supply Three-phase Brake Without brake
- STJ Machine Tool Filter GLF (For Control Panel)A magnetic one-touch mounting filter that protects machine tools and peripherals from oil mist and dust. Since the filter has a fine mesh, it prevents oil mist and fine dust from entering the control panel and protects electronic components.from S$39.99Min. 2 days
- Panasonic New G Series Small Geared Motor (Three-Phase Motor without Brake)A three-phase motor is an induction motor used with a three-phase power supply. The time rating is continuous. The domestic specification motor adopts heat resistance class 120 (E).Brake static friction torque (N.m) - Brake current (A) - Brake input (W) - Voltage (V) 200/200/220/220 Number of Poles 4 Frequency (Hz) 50/60/50/60 Number of Teeth 9 Rated Time (minutes) Continuous Type of Sign Flange mounting Type General-purpose motor Power Supply Three-phase / AC Brake Without brake
- Panasonic New G Series Compact Geared Motor (Variable Speed Induction Motor)Wide range (50Hz: 90 to 1400min -1 , 60Hz: 90 to 1700min -1 ) can be changed by using a speed controller. Various operations such as shifting, braking, forward/reverse, soft start, and soft down are possible. Since the tachogenerator is built in and feedback control is performed, the rotation spe... Read MoreNumber of Poles 4 Frequency (Hz) 50/60 Rotational Speed (50/60Hz) (min -1 [rpm]) 90~1400 /90~1700 Rated Time (minutes) Continuous Type of Sign Flange mounting Type Induction motor Wiring Connection Lead Power Supply Single phase / AC
- THREE PEACE Vibration motorA compact motor with a built-in weight that is easy to install. Game consoles, parts feeders, vending machines, ticket vending machines, ATMs, massage machines, beauty equipmentDimension (Φmm) (Motor) 25.7 Element (Noise) Varistor Number of Poles 2 Number of slots (pieces) 3 Direction of Rotation CCW Insulation Class Class A Power Supply DC Type Geared motor Suitable Screwdriver TPDR-58A Material (Brush Part) carbonfrom S$26.99Min. 2 days
- STJ Machine Tool Filter RefillMachine tool filter GLF refill filter. A magnetic one-touch mounting filter that protects machine tools and peripherals from oil mist and dust. Since the filter has a fine mesh, it prevents oil mist and fine dust from entering the control panel and protects electronic components.Perforation (mm) 200 Material (Filter) Flame retardant PLAfrom S$32.99Min. 2 days
- ORIENTAL MOTOR Speed control motor unit type USOutput (kW) 0.006 Frequency (Hz) 50/60 Gear Head Mounting Square Dimension (mm) 60 Capacitor type Built-in Power Supply Single-phase Type Speed control motor
- Mitsubishi Electric HG-KR Series (Low Inertia, Small Capacity) Servomotor No Electromagnetic BrakeVoltage (V) 200 Power Supply Alternating current Type of Sign Flange mounting With or without reducer None With or Without Brake None Type Servomotor Reduction Ratio -from S$499.90Min. 2 days
- ORIENTAL MOTOR Gear headThis type has a mounting flange on the gear head. The motor and gear head can be fixed in advance and then incorporated into the device.Type Ball bearing type Motor Type Gear head Shaft GU gear cutting Motor Mounting Angle (mm) 90from S$149.90Min. 2 days
Filter by categories