Constant torque, constant horsepower, intermediate characteristics This is a universal continuously variable transmission that goes beyond the "frame" of conventional continuously variable transmissions. The NRX traction drive has an inscribed rolling contact, and the average Hertz stre... Read More
Constant torque, constant horsepower, intermediate characteristics This is a universal continuously variable transmission that goes beyond the "frame" of conventional continuously variable transmissions. The NRX traction drive has an inscribed rolling contact, and the average Hertz stre... Read More
Q173 / Q172 Motion controller battery. Ideal for holding program memory, standard RAM, and latch devices out of power.
For MR-J3W-B (Required for absolute position detection system)
Eight of these batteries are required for each MR-BTCASE, so please order eight.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
A dedicated mounting bracket that is convenient for mounting and fixing motors and gear heads. A high-strength type that also supports high-output motors and gear heads. There is a tap hole in the mounting bracket, so when mounting the motor and gear head in combination, use the screws that came ... Read More
A magnetic one-touch mounting filter that protects machine tools and peripherals from oil mist and dust. Since the filter has a fine mesh, it prevents oil mist and fine dust from entering the control panel and protects electronic components.
Machine tool filter GLF refill filter. A magnetic one-touch mounting filter that protects machine tools and peripherals from oil mist and dust. Since the filter has a fine mesh, it prevents oil mist and fine dust from entering the control panel and protects electronic components.
Perforation (mm) 200 Material (Filter) Flame retardant PLA
Current Consumption (mA) 25 Communication Protocol Half-duplex communication Power Input (V) DC5.0 (Bus power) Type of Insulation Non-insulated communication speed 9600bps
A magnetic one-touch mounting filter that protects machine tools and peripherals from oil mistakes and dust. Compared to GFL, the filter is thicker and coarser, making it ideal as a pre-filter for equipment with large air volumes. The case body can be attached with one touch using the magnet on t... Read More
Heat Resistance Temperature (℃) 140 Included Accessories Plastic case, 2 magnet bars Perforation (mm) 200 Thickness (mm) 0.29 Collection Efficiency (%) 33 Material (Filter) Flame retardant rayon
Use a spark killer to protect the speed control circuits and switches.
* The capacity of the capacitor in this product is 0.1μF, and the resistance value is 120Ω. When using a commercially available product, set it to 10 to 200Ω (1 / 4W or more) and 0.1 to 0.33μF (AC125V or AC250V). * This produc... Read More
Motor base for belt transmission. By operating each bolt for tension and adjustment, you can apply tension to the belt and adjust the pulley alignment.