Brushless Motors
Other Related Pages
- TSUKASA ELECTRIC DC Brushless Motors TG-611B-FU SeriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 17 days
- TSUKASA ELECTRIC Brushless motorLow vibration and low noise due to the inner rotor structure. Brushless, noiseless, long life, maintenance free. It has small inertia and excellent controllability. * A separate driver is required to drive the motor.Direction of Rotation Both directions Motor Type Brushless motor RoHS directive (corresponding to 10 substances) Correspondence Power Supply DC Type of Sign Flange mountingfrom S$99.90Min. 44 days
- ORIENTAL MOTOR Brushless motor unit BLH seriesVoltage (V) 24 Power Supply DCfrom S$199.90Min. 12 days
- Coreless Motor Brushless DC motor CP motorBig work with a small body. Energy saving: 12Vdc-24Vdc brushless motor minimum current. Lightweight and compact: 24Vdc-48Vdc brushless motor is the lightest. Battery power can be used. High-speed rotation is possible: Of course, high-speed rotation, which is a feature of the coreless structure, i... Read MoreInsulation Class Class E Power Supply DC Type of Sign Flange mounting Coil Maximum temperature: 125 ° C
- ORIENTAL MOTOR Optional cableMass (kg) 0.14 Length (m) 1 Cable Direction Output shaft sidefrom S$49.99Min. 10 days
- TSUKASA ELECTRIC Brushless Motor Driver for TG-611BRoHS directive (corresponding to 10 substances) Correspondencefrom S$239.90Min. 28 days
- ORIENTAL MOTOR Optional cableMass (kg) 0.25 Length (m) 2 Cable Direction Half output shaft sidefrom S$59.99Min. 10 days
- ORIENTAL MOTOR Optional cableMass (kg) 0.08 Length (m) 0.5 Cable Direction Verticalfrom S$49.99Min. 10 days
- ORIENTAL MOTOR Optional cableMass (kg) 0.14 Length (m) 1 Cable Direction Verticalfrom S$49.99Min. 10 days
- ORIENTAL MOTOR Brushless motor unit BLE series □ 90Output (kW) 0.12 Rated Rotation Speed (min-1[r.p.m]) 3000 Frequency (Hz) 50/60 Motor Mounting Angle (mm) 90from S$569.90Min. 13 days
- TSUKASA ELECTRIC DC brushless motor TG-609C-BM seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$179.90Min. 17 days
- THREE PEACE DC geared motor TP-3641CB-CM typeDimension (Φmm) (Motor part) 36 Voltage (V) 24 Acceptable thrust load (N) 29.4 Acceptable radial load (N) 39.2 Specification Built-in driver Power Supply DC Dimension (mm) Gear: □ 60 Type Geared motorfrom S$199.90Min. 7 days
- ORIENTAL MOTOR Optional cableMass (kg) 0.38 Length (m) 3 Cable Direction Verticalfrom S$86.99Min. 10 days
- TSUKASA ELECTRIC All-in-one brushless motor TG-55LA-KU seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 17 days
- TSUKASA ELECTRIC All-in-one brushless motor TG-55LA-SU seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$259.90Min. 17 days
- ORIENTAL MOTOR Brushless motor unit BLV seriesMotor Mounting Angle (mm) 104 Type Brushless motor Power Supply DCfrom S$379.90Min. 13 days
- ORIENTAL MOTOR Optional cableMass (kg) 0.25 Length (m) 2 Cable Direction Output shaft sidefrom S$59.99Min. 10 days
- ORIENTAL MOTOR Optional cableMass (kg) 0.14 Length (m) 1 Cable Direction Half output shaft sidefrom S$49.99Min. 104 days
- THREE PEACE DC geared motor TP-3641C-CM typeDimension (Φmm) (Motor part) 36 Voltage (V) 24 Acceptable thrust load (N) 29.4 Acceptable radial load (N) 39.2 Power Supply DC Dimension (mm) Gear: □ 60 Type Geared motor driver type TPDR-41Afrom S$119.90Min. 7 days
- TSUKASA ELECTRIC All-in-one brushless motor TG-55LA-SM seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$179.90Min. 17 days