Vibration Motors
- THREE PEACE Vibration motorA compact motor with a built-in weight that is easy to install. Game consoles, parts feeders, vending machines, ticket vending machines, ATMs, massage machines, beauty equipmentDimension (Φmm) (Motor) 25.7 Element (Noise) Varistor Number of Poles 2 Number of slots (pieces) 3 Direction of Rotation CCW Insulation Class Class A Power Supply DC Type Geared motor Suitable Screwdriver TPDR-58A Material (Brush Part) carbonfrom S$26.99Min. 2 days
- SINFONIA TECHNOLOGY Standard Controller C4-5BOutput DC5A (full wave / half wave) Mass (kg) 0.2 Input Power 100 / 110V 200 / 220V 50 / 60Hz (shared)
- EXEN Ultra Small Vibration MotorAn ultra-compact all-stainless steel vibration motor that is highly airtight and can be washed with water. It is a compact design that can be installed with two bolts. Since it has a water resistant structure, it can be installed even in humid places. The pendulum cover also has a sealed structur... Read MoreOutput (kW) 0.011 Current (A) (50 / 60Hz) 0.12/0.11 Outer Dimensions, Length L x Width W x Height H (mm) 128×85×71 Number of Poles 2 Mass (kg) 2.0 Voltage (V) 200 Trusco Part No. 421-6482 Vibration Frequency (50 / 60Hz) 46.5/56.7 Frequency (Hz) 50/60 Type of Sign Leg mounting Mounting Bolts M6 Centrifugal power (kN) Maximum: 0.07 (50Hz) /0.11 (60Hz) Power Supply Three-phase Type Vibration motorfrom S$649.90Min. 2 days
- EXEN Vibration MotorSince it has a fully closed and drip-proof structure, it can be installed even in places with a lot of humidity and dust, and O-rings and rubber packing are used for assembly around the conductive parts. You can use it with confidence. The pendulum cover also has a sealed structure with no ventil... Read MoreFrequency (Hz) 50/60from S$699.90Min. 2 days
- SINFONIA TECHNOLOGY Vibration Motor RV TypeFrequency (Hz) 50/60 Type of Sign Leg mounting Power Supply Three-phase Type Vibration motorfrom S$999.00Min. 3 days
- EXEN Small vibration motorAn ultra-compact all-stainless steel vibration motor that is highly airtight and can be washed with water. It is a compact design that can be installed with two bolts. Since it has a water resistant structure, it can be installed even in humid places. The pendulum cover also has a sealed structur... Read MoreOutput (kW) 0.01 Current (A) (50 / 60Hz) 0.26/0.21 Mass (kg) 1.8 Voltage (V) 100 Number of Poles 2 Trusco Part No. 421-6491 Vibration Frequency (50 / 60Hz) 46.5/56.9 Frequency (Hz) 50/60 Type of Sign Leg mounting Mounting Bolts M6 Centrifugal power (kN) Maximum: 0.05 (50 Hz) /0.07 (60 Hz) Power Supply Single-phase Type Vibration motor
- EXEN Vibration motorPower Supply Three-phase Output (kW) 0.13 Frequency (Hz) 50/60 Cable Length (m) 2 Type of Sign Leg mounting IP grade IP66 Vibration Frequency (50 / 60Hz) 48.2/57.2 Centrifugal Force (50 / 60Hz) (Maximum) 1.19 / 1.71kN Type Vibration motor Type of Insulation F Mass (kg) 6.4 Current (A) 0.7 Voltage (V) 200 Mounting Bolts M8、M10、M12from S$799.90Min. 5 days
- EXEN Low frequency vibration motor KM25-2PB 400VSince it has a water resistant structure, it can be installed even in humid places. The side cover also has a sealed structure with no ventilation holes, so there is almost no noise from the motor itself. Vibration motor performance is determined by centrifugal force and amplitude, not motor outp... Read MorePower Input (V) 400/440 Motor 2-pole three-phase induction motor Height (mm) 166.5 Output (W) 250 Specification (Three ratings, 400V) 50Hz / 60Hz, 440V Material AC2B equivalent Mounting Bolts 12mm Number of poles (P) 2 Trusco Part No. 753-8251 Width (mm) 276 Length (mm) 200Discontinued
- EXEN Vibration motor (2-pole three-phase induction motor)Since it has a water resistant structure, it can be installed even in humid places. The pendulum cover also has a sealed structure with no ventilation holes, so there is almost no noise from the motor itself. Vibration motor performance is determined by centrifugal force and amplitude, not motor ... Read MoreType 2-pole 3-phase induction motor Voltage (V) 200 Frequency (Hz) 50/60 Power Supply Three-phase Motor Type VibratorDiscontinued
- EXEN Low frequency vibration motor KM20-4PB 200VSince it has a water resistant structure, it can be installed even in humid places. The pendulum cover also has a sealed structure with no ventilation holes, so there is almost no noise from the motor itself. The performance of a vibrating motor is determined by centrifugal force and amplitude, n... Read MoreCentrifugal power (kN) (Maximum) 4.90 Current (A) (50 / 60Hz) 1.40/1.20 Mounting Bolts 16mm Height (mm) 189 Output (W) 200 Power Input (V) 200 Vibration Frequency (50 / 60Hz) 23.5/28.2 Length (mm) 230 Power Consumption (kW) 274.3 Width (mm) 354 Number of poles (P) 4 Motor 4-pole three-phase induction motor Trusco Part No. 496-1803Discontinued
- EXEN Vibration motorSince it has a water resistant structure, it can be installed even in humid places. The pendulum cover also has a sealed structure with no ventilation holes, so there is almost no noise from the motor itself. The performance of a vibrating motor is determined by centrifugal force and amplitude, n... Read MoreType 2-pole three-phase induction motor Voltage (V) 200 Frequency (Hz) 50/60 Power Supply Three-phase Motor Type VibratorDiscontinued
- EXEN Low frequency vibration motor KM10-4PB 200VSince it has a water resistant structure, it can be installed even in humid places. The pendulum cover also has a sealed structure with no ventilation holes, so there is almost no noise from the motor itself. The performance of a vibrating motor is determined by centrifugal force and amplitude, n... Read MoreCentrifugal power (kN) (Maximum) 2.50 Current (A) (50 / 60Hz) 0.75/0.65 Output (W) 100 Mounting Bolts 12mm Power Consumption (kW) 137.4 Height (mm) 174.5 Length (mm) 190 Power Input (V) 200 Vibration Frequency (50 / 60Hz) 23.4/28.2 Width (mm) 316 Number of poles (P) 4 Motor 4-pole three-phase induction motor Trusco Part No. 496-1781Discontinued