All Category

Motors with Electromagnetic Brake

Other Related Pages

View : Grid List
Filter

33 Item(s)

Set Ascending Direction
  1. Single phase motor with electromagnetic brake □ 60mm (Round shaft)
    Panasonic Single phase motor with electromagnetic brake □ 60mm (Round shaft)
    Suitable for holding a load. Since it is a non-excited electromagnetic brake, braking force works when the power is turned off, and the load is reliably held. An excellent safety brake. It demonstrates excellent performance as a safety brake such as emergency braking in the event of a power failu... Read More
    Output (kW)  0.006  Brake static friction torque (N.m)  0.049  Module  0.5  Mass (kg)  Dimension H (mm)  27  Number of Poles  Dimension T (mm)  Brake input (W)  Dimension H1 (mm)  50  Number of Teeth  Dimension H2 (mm)  73  Type of Sign  Flange mounting  Type  Motor with electromagnetic brake  Shape of Shank  Round shaft  Power Supply  Single phase / AC  Classification  Specifications for overseas standards  Brake  With electromagnetic brake  Size (mm)  □60 
    from S$179.90
    Min. 38 days
  2. Motor with electromagnetic brake BH series Motor alone
    ORIENTAL MOTOR Motor with electromagnetic brake BH series Motor alone
    Output (kW)  0.2  Motor Mounting Angle (mm)  104  Type  General-purpose motor  Wiring Connection  With terminal box 
    from S$599.90
    Min. 46 days
  3. Motor with electromagnetic brake BH series parallel shaft gearhead (combination type)
    ORIENTAL MOTOR Motor with electromagnetic brake BH series parallel shaft gearhead (combination type)
    Output (kW)  0.2  Motor Mounting Angle (mm)  104  Type  Motor with electromagnetic brake  Gearhead type  Parallel axis  Wiring Connection  With terminal box 
    from S$699.90
    Min. 46 days
  4. Single phase motor with electromagnetic brake □ 70mm (Round shaft)
    Panasonic Single phase motor with electromagnetic brake □ 70mm (Round shaft)
    Suitable for holding a load. Since it is a non-excited electromagnetic brake, braking force works when the power is turned off, and the load is reliably held. An excellent safety brake. It demonstrates excellent performance as a safety brake such as emergency braking in the event of a power failu... Read More
    Output (kW)  0.015  Brake static friction torque (N.m)  0.078  Module  0.5  Mass (kg)  1.5  Dimension T (mm)  Number of Poles  Number of Teeth  Type of Sign  Flange mounting  Type  Motor with electromagnetic brake  Shape of Shank  Round shaft  Power Supply  Single phase / AC  Classification  Specifications for overseas standards  Brake  With electromagnetic brake  Size (mm)  □70 
    from S$199.90
    Min. 38 days
  5. Motor with electromagnetic brake World K series Motor alone
    ORIENTAL MOTOR Motor with electromagnetic brake World K series Motor alone
    from S$289.90
    Min. 11 days
  6. Motor with electromagnetic brake KII series parallel shaft combination type 5IK ~
    ORIENTAL MOTOR Motor with electromagnetic brake KII series parallel shaft combination type 5IK ~
    Rated Rotation Speed (min-1[r.p.m])  1300/1550/1600/1600  Voltage (V)  200/200/220/230  Frequency (Hz)  50/60/60/60  Motor Mounting Angle (mm)  90  Power Supply  Three-phase 
    from S$399.90
    Min. 46 days
  7. Single phase motor with electromagnetic brake □ 60mm (Geared shaft)
    Panasonic Single phase motor with electromagnetic brake □ 60mm (Geared shaft)
    Suitable for holding a load. Since it is a non-excited electromagnetic brake, braking force works when the power is turned off, and the load is reliably held. An excellent safety brake. It demonstrates excellent performance as a safety brake such as emergency braking in the event of a power failu... Read More
    Output (kW)  0.006  Brake static friction torque (N.m)  0.049  Module  0.5  Mass (kg)  Dimension H (mm)  27  Brake input (W)  Dimension T (mm)  Number of Poles  Dimension H1 (mm)  50  Number of Teeth  Dimension H2 (mm)  73  Type of Sign  Flange mounting  Shape of Shank  Gear cutting axis  Type  Motor with electromagnetic brake  Power Supply  Single phase / AC  Classification  Specifications for overseas standards  Brake  With electromagnetic brake  Size (mm)  □60 
    from S$179.90
    Min. 38 days
  8. Single phase motor with electromagnetic brake □ 90mm (Round shaft)
    Panasonic Single phase motor with electromagnetic brake □ 90mm (Round shaft)
    Suitable for holding a load. Since it is a non-excited electromagnetic brake, braking force works when the power is turned off, and the load is reliably held. An excellent safety brake. It demonstrates excellent performance as a safety brake such as emergency braking in the event of a power failu... Read More
    Dimension T (mm)  Number of Poles  Dimension H1 (mm)  55  Dimension L (mm)  58  Dimension W1 (mm)  58  Dimension H2 (mm)  78  Number of Teeth  Type of Sign  Flange mounting  Type  Motor with electromagnetic brake  Shape of Shank  Round shaft  Power Supply  Single phase / AC  Classification  Specifications for overseas standards  Brake  With electromagnetic brake  Size (mm)  □90 
    from S$269.90
    Min. 38 days
  9. Motor with electromagnetic brake BH series Right angle shaft Solid shaft gear head (combination type)
    ORIENTAL MOTOR Motor with electromagnetic brake BH series Right angle shaft Solid shaft gear head (combination type)
    Motor Mounting Angle (mm)  104 
    from S$899.90
    Min. 46 days
  10. Single phase motor with electromagnetic brake □ 80mm (Round shaft)
    Panasonic Single phase motor with electromagnetic brake □ 80mm (Round shaft)
    Suitable for holding a load. Since it is a non-excited electromagnetic brake, braking force works when the power is turned off, and the load is reliably held. An excellent safety brake. It demonstrates excellent performance as a safety brake such as emergency braking in the event of a power failu... Read More
    Output (kW)  0.025  Brake static friction torque (N.m)  0.1  Module  0.5  Mass (kg)  2.1  Number of Poles  Dimension T (mm)  Dimension H1 (mm)  55  Brake input (W)  Dimension H2 (mm)  78  Number of Teeth  Type of Sign  Flange mounting  Type  Motor with electromagnetic brake  Shape of Shank  Round shaft  Power Supply  Single phase / AC  Classification  Specifications for overseas standards  Brake  With electromagnetic brake  Size (mm)  □80 
    from S$219.90
    Min. 38 days
  11. Motor with Electromagnetic Brake
    SPG Motor with Electromagnetic Brake
    Output (kW)  0.06  Mass (kg)  2.9  Mounting Hole Spacing, Square (mm)  90  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$379.90
    Min. 5 days
  12. Motor with electromagnetic brake
    SPG Motor with electromagnetic brake
    Output (kW)  0.006  Mass (kg)  0.95  Mounting Hole Spacing, Square (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Single-phase 
    from S$199.90
    Min. 5 days
  13. Motor with electromagnetic brake
    SPG Motor with electromagnetic brake
    Output (kW)  0.025  Mass (kg)  1.86  Mounting Hole Spacing, Square (mm)  80  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$259.90
    Min. 5 days
  14. Single phase motor with electromagnetic brake □ 70mm (Geared shaft)
    Panasonic Single phase motor with electromagnetic brake □ 70mm (Geared shaft)
    Suitable for holding a load. Since it is a non-excited electromagnetic brake, braking force works when the power is turned off, and the load is reliably held. An excellent safety brake. It demonstrates excellent performance as a safety brake such as emergency braking in the event of a power failu... Read More
    Output (kW)  0.015  Brake static friction torque (N.m)  0.078  Module  0.5  Mass (kg)  1.5  Dimension T (mm)  Number of Poles  Number of Teeth  Type of Sign  Flange mounting  Shape of Shank  Gear cutting axis  Type  Motor with electromagnetic brake  Power Supply  Single phase / AC  Classification  Specifications for overseas standards  Brake  With electromagnetic brake  Size (mm)  □70 
    from S$199.90
    Min. 38 days
  15. Motor with electromagnetic brake BH series Right angle shaft Hollow shaft gear head (combination type)
    ORIENTAL MOTOR Motor with electromagnetic brake BH series Right angle shaft Hollow shaft gear head (combination type)
    Output (kW)  0.2  Motor Mounting Angle (mm)  104  Type  Motor with electromagnetic brake  Gearhead type  Orthogonal shaft / hollow shaft  Wiring Connection  With terminal box 
    from S$899.90
    Min. 12 days
  16. Motor with electromagnetic brake KII series parallel shaft combination type 4IK ~
    ORIENTAL MOTOR Motor with electromagnetic brake KII series parallel shaft combination type 4IK ~
    Current (A)  0.23/0.21/0.20/0.21  Rated Rotation Speed (min-1[r.p.m])  1300/1550/1600/1600  Rated torque (mNm [gfcm])  190/160/150/150  Voltage (V)  200/200/220/230  Starting Torque (mNm [gfcm])  240/160/160/160  Frequency (Hz)  50/60/60/60  Motor Mounting Angle (mm)  80  Power Supply  Three-phase 
    from S$329.90
    Min. 46 days
  17. Three-phase motor with electromagnetic brake □ 80mm (Geared shaft)
    Panasonic Three-phase motor with electromagnetic brake □ 80mm (Geared shaft)
    Suitable for holding a load. Since it is a non-excited electromagnetic brake, braking force works when the power is turned off, and the load is reliably held. An excellent safety brake. It demonstrates excellent performance as a safety brake such as emergency braking in the event of a power failu... Read More
    Output (kW)  0.025  Brake current (A)  0.03  Brake static friction torque (N.m)  0.1  Rated torque (N.m) (50 / 60Hz)  0.18/0.15(200V)、0.14(220/230V)  Rated Current (A)  0.25/0.22/0.23/0.24  Module  0.5  Starting Current (A)  0.62/0.58/0.64/0.65  Mass (kg)  2.1  Voltage (V)  200/200/220/230  Number of Poles  Rated Input (W)  50/47/49/50  Frequency (Hz)  50/60/60/60  Brake input (W)  Number of Teeth  Rated Time (minutes)  Continuous  Type of Sign  Flange mounting  Shape of Shank  Gear cutting axis  Type  Motor with electromagnetic brake  Classification  Specifications for overseas standards  Power Supply  Three-phase / AC  Brake  With electromagnetic brake  Size (mm)  □80 
    Discontinued
  18. Motor with electromagnetic brake
    SPG Motor with electromagnetic brake
    Output (kW)  0.015  Starting torque (N ・ m)  0.1  Mass (kg)  1.3  Mounting Hole Spacing, Square (mm)  70  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Single-phase 
    from S$239.90
    Min. 5 days
  19. Three-phase motor with electromagnetic brake □ 90mm (Geared shaft)
    Panasonic Three-phase motor with electromagnetic brake □ 90mm (Geared shaft)
    Suitable for holding a load. Since it is a non-excited electromagnetic brake, braking force works when the power is turned off, and the load is reliably held. An excellent safety brake. It demonstrates excellent performance as a safety brake such as emergency braking in the event of a power failu... Read More
    Brake current (A)  0.05  Voltage (V)  200/200/220/230  Number of Poles  Frequency (Hz)  50/60/60/60  Brake input (W)  Number of Teeth  Rated Time (minutes)  Continuous  Type of Sign  Flange mounting  Shape of Shank  Gear cutting axis  Type  Motor with electromagnetic brake  Classification  Specifications for overseas standards  Power Supply  Three-phase / AC  Brake  With electromagnetic brake  Size (mm)  □90 
    from S$289.90
    Min. 38 days
  20. Three-phase motor with electromagnetic brake □ 80mm (Round shaft)
    Panasonic Three-phase motor with electromagnetic brake □ 80mm (Round shaft)
    Suitable for holding a load. Since it is a non-excited electromagnetic brake, braking force works when the power is turned off, and the load is reliably held. An excellent safety brake. It demonstrates excellent performance as a safety brake such as emergency braking in the event of a power failu... Read More
    Output (kW)  0.025  Brake current (A)  0.03  Brake static friction torque (N.m)  0.1  Rated torque (N.m) (50 / 60Hz)  0.18/0.15(200V)、0.14(220/230V)  Rated Current (A)  0.25/0.22/0.23/0.24  Module  0.5  Starting Current (A)  0.62/0.58/0.64/0.65  Mass (kg)  2.1  Voltage (V)  200/200/220/230  Number of Poles  Rated Input (W)  50/47/49/50  Frequency (Hz)  50/60/60/60  Brake input (W)  Number of Teeth  Rated Time (minutes)  Continuous  Type of Sign  Flange mounting  Type  Motor with electromagnetic brake  Shape of Shank  Round shaft  Classification  Specifications for overseas standards  Power Supply  Three-phase / AC  Brake  With electromagnetic brake  Size (mm)  □80 
    from S$229.90
    Min. 38 days
  21. Motor with electromagnetic brake
    SPG Motor with electromagnetic brake
    Output (kW)  0.04  Starting Torque (N・m)(50/60Hz)  0.63/0.52  Applicable gear head  1300/1550、S9KB□B1L/S9KB□BL  Mass (kg)  2.74  Voltage (V)  200  Mounting Hole Spacing, Square (mm)  90  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Three-phase 
    from S$349.90
    Min. 5 days
  22. Single phase motor with electromagnetic brake □ 90mm (Geared shaft)
    Panasonic Single phase motor with electromagnetic brake □ 90mm (Geared shaft)
    Suitable for holding a load. Since it is a non-excited electromagnetic brake, braking force works when the power is turned off, and the load is reliably held. An excellent safety brake. It demonstrates excellent performance as a safety brake such as emergency braking in the event of a power failu... Read More
    Number of Poles  Dimension T (mm)  Dimension H1 (mm)  55  Dimension W1 (mm)  58  Dimension L (mm)  58  Dimension H2 (mm)  78  Number of Teeth  Type of Sign  Flange mounting  Shape of Shank  Gear cutting axis  Type  Motor with electromagnetic brake  Power Supply  Single phase / AC  Classification  Specifications for overseas standards  Brake  With electromagnetic brake  Size (mm)  □90 
    from S$269.90
    Min. 103 days
  23. Single phase motor with electromagnetic brake □ 80mm (Geared shaft)
    Panasonic Single phase motor with electromagnetic brake □ 80mm (Geared shaft)
    Suitable for holding a load. Since it is a non-excited electromagnetic brake, braking force works when the power is turned off, and the load is reliably held. An excellent safety brake. It demonstrates excellent performance as a safety brake such as emergency braking in the event of a power failu... Read More
    Output (kW)  0.025  Brake static friction torque (N.m)  0.1  Module  0.5  Mass (kg)  2.1  Dimension T (mm)  Number of Poles  Dimension H1 (mm)  55  Brake input (W)  Dimension H2 (mm)  78  Number of Teeth  Type of Sign  Flange mounting  Shape of Shank  Gear cutting axis  Type  Motor with electromagnetic brake  Power Supply  Single phase / AC  Classification  Specifications for overseas standards  Brake  With electromagnetic brake  Size (mm)  □80 
    from S$219.90
    Min. 38 days
  24. Three-phase motor with electromagnetic brake □ 90mm (Round shaft)
    Panasonic Three-phase motor with electromagnetic brake □ 90mm (Round shaft)
    Suitable for holding a load. Since it is a non-excited electromagnetic brake, braking force works when the power is turned off, and the load is reliably held. An excellent safety brake. It demonstrates excellent performance as a safety brake such as emergency braking in the event of a power failu... Read More
    Brake current (A)  0.05  Voltage (V)  200/200/220/230  Number of Poles  Frequency (Hz)  50/60/60/60  Brake input (W)  Number of Teeth  Rated Time (minutes)  Continuous  Type of Sign  Flange mounting  Type  Motor with electromagnetic brake  Shape of Shank  Round shaft  Classification  Specifications for overseas standards  Power Supply  Three-phase / AC  Brake  With electromagnetic brake  Size (mm)  □90 
    from S$289.90
    Min. 38 days
  25. Motor with electromagnetic brake
    SPG Motor with electromagnetic brake
    Output (kW)  0.09  Starting Torque (N・m)(50/60Hz)  1.06/0.89  Applicable gear head  1300/1550、S9KC□BH/S9KC□BH-S/S9KD□B  Voltage (V)  200  Mass (kg)  3.41  Mounting Hole Spacing, Square (mm)  90  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Three-phase 
    from S$399.90
    Min. 5 days
  26. Motor with electromagnetic brake KII series parallel shaft combination type 4RK ~
    ORIENTAL MOTOR Motor with electromagnetic brake KII series parallel shaft combination type 4RK ~
    Output (W)  25  Rated Time (minutes)  30  Motor Mounting Angle (mm)  80  Motor Type  General-purpose motor  Shaft  Parallel axis  Specification  Reversible motor  Power Supply  Single-phase 
    Discontinued
  27. Motor with electromagnetic brake World K Series Right-angle shaft hollow / solid shaft gearhead (Hypoid gear adopted, combination type)
    ORIENTAL MOTOR Motor with electromagnetic brake World K Series Right-angle shaft hollow / solid shaft gearhead (Hypoid gear adopted, combination type)
    Motor Type  Gear head  Specification  Induction motor  Motor Mounting Angle (mm)  90 
    Discontinued
  28. Motor with electromagnetic brake KII series parallel shaft combination type 5RK ~
    ORIENTAL MOTOR Motor with electromagnetic brake KII series parallel shaft combination type 5RK ~
    Motor Mounting Angle (mm)  90  Motor Type  General-purpose motor  Shaft  Parallel axis  Specification  Reversible motor  Power Supply  Single-phase 
    Discontinued
  29. Motor with electromagnetic brake KII series parallel shaft combination type 2RK ~
    ORIENTAL MOTOR Motor with electromagnetic brake KII series parallel shaft combination type 2RK ~
    Rated Time (minutes)  30  Output (W)  Motor Mounting Angle (mm)  60  Motor Type  General-purpose motor  Shaft  Parallel axis  Specification  Reversible motor  Power Supply  Single-phase 
    Discontinued
  30. Motor with electromagnetic brake World K Series Right-angle shaft hollow / solid shaft gearhead (Hypoid gear adopted, combination type)
    ORIENTAL MOTOR Motor with electromagnetic brake World K Series Right-angle shaft hollow / solid shaft gearhead (Hypoid gear adopted, combination type)
    Specification  With electromagnetic brake  Motor Mounting Angle (mm)  90  Motor Type  Gear head 
    Discontinued
  31. Motor with electromagnetic brake World K series Parallel shaft GN-S gear head (combination type)
    ORIENTAL MOTOR Motor with electromagnetic brake World K series Parallel shaft GN-S gear head (combination type)
    Motor Type  Gear head  Shaft  Parallel axis 
    Discontinued
  32. Motor with electromagnetic brake KII series parallel shaft combination type 3RK ~
    ORIENTAL MOTOR Motor with electromagnetic brake KII series parallel shaft combination type 3RK ~
    Starting Torque (mNm [gfcm])  100  Output (W)  15  Rated Time (minutes)  30  Motor Mounting Angle (mm)  70  Motor Type  General-purpose motor  Shaft  Parallel axis  Specification  Reversible motor  Power Supply  Single-phase 
    Discontinued
View : Grid List
Filter

33 Item(s)

Set Ascending Direction