All Category

General Purpose Motors

General-purpose motors are general-purpose motors used in machine tools, agricultural machinery, food processing, medical equipment, office supplies, and other mechanical products. There are various general-purpose motors depending on the machine used, such as single-phase motors, high-performance energy-saving motors, and three-phase motors. In many cases, the temperature, humidity, rotation direction, installation location, etc. are determined. There are types with waterproof covers and waterproof slinger attached, and those with low noise, low vibration, and those with an energy saving effect are preferred.
View : Grid List
Filter

Items 1 - 40 of 1504

Set Ascending Direction
  1. DC Motor
    MABUCHI MOTOR DC Motor
    It is a motor widely used for work. Country of origin: China Models, crafts, etc. * Performance table when using AA batteries. (FA, RE series) * Performance table when using a constant voltage power supply. (RS series)
    Number of poles (P)  Motor Type  Brushed motor  Power Supply  DC  Type  General-purpose motor  Operation Environment  Indoor (normal temperature and humidity)  With or Without Brake  None  Type of Sign  Tap 
    Rating:
    91%
    from S$4.99
    Min. 2 days
  2. Leg-attached Totally-enclosed Outer Fan Indoor Type 4P The Motor Neo100 Premium
    Hitachi Industrial Equipment Systems Leg-attached Totally-enclosed Outer Fan Indoor Type 4P The Motor Neo100 Premium
    For feng shui equipment such as fans, pumps, compressors, etc. For machines that operate continuously for a long time, such as chemical plants, steel plants, and paper plants. For machines aiming at energy saving. If the delivery destination is a private house (detached house / apartment house), ... Read More
    Quantity per Set (pieces)  (Outside) 3  Heat Resistance Class  155(F)  Voltage (V)  200(50/60Hz)、220(60Hz)  Number of poles (P)  Operation Environment  Fully enclosed external fan indoor type  Housing Structure  Fully enclosed outer fan type  Protection Method  Indoor type: IP44  Type of Sign  Leg mounting  With or Without Brake  None  Rotor type  Ordinary basket  Paint Color  Rigel Gray (Munsell 8.9Y 5.1 / 0.3)  Rating  S1 (continuous)  Method  Terminal block (screwed)  Power Supply  Three-phase  efficiency  Top runner 
    Rating:
    91%
    from S$399.90
    Min. 2 days
  3. High-performance energy-saving motor + Superline premium series + SF-PR type
    Mitsubishi Electric High-performance energy-saving motor + Superline premium series + SF-PR type
    The rotor has a slot shape that takes into consideration the characteristics during instruction while suppressing resistance during operation. Furthermore, the number of slots has been optimized. The shape of the cooling fan is optimized considering the balance between cooling performance and mec... Read More
    Operation  (Rating) S1 continuous  Ambient Temperature (℃)  -30~40  Ambient Humidity (% RH)  100% RH or less (no condensation)  Installation Altitude (m)  1000 or less  Housing Structure  Fully enclosed outer fan  Type  General-purpose motor  Operation Environment  Indoor  Waterproof  Indoor type (IP44)  Type of Sign  Leg mounting  Paint Color  Munsell N7  With or Without Brake  None  Power Supply  Three-phase  Brake  Without brake 
    Rating:
    95%
    from S$589.90
    Min. 2 days
  4. Solar Motor 02
    TAMIYA Solar Motor 02
    Low rotation and high torque type solar motor. It is a solar motor that produces torqueful rotation even with a small amount of electric power and is suitable for work that keeps moving light objects slowly. It also comes with 3 types of pinion gears, wiring cords, aluminum motor stays and mounti... Read More
    Voltage (V)  0.4~1.5  Case Dimensions (mm)  19.5×Φ32  Overall Length (mm)  33.5  Power Supply  DC  Type  General-purpose motor 
    Rating:
    94%
    from S$13.99
    Min. 2 days
  5. Fuji low-voltage three-phase motor (for indoor use)
    Fuji Electric Fuji low-voltage three-phase motor (for indoor use)
    [Lightweight!] Expanded aluminum frame model menu. Achieved a maximum mass reduction of 40%. [Low noise!] Using the company's own latest technology, we have optimized the design of the fan cover and the shape of the external fan to reduce windage loss and reduce noise. [Excellent operating ch... Read More
    Rating:
    73%
    from S$179.90
    Min. 2 days
  6. Leg mounting Fully enclosed outdoor fan 4P The Motor Neo100 Premium
    Hitachi Industrial Equipment Systems Leg mounting Fully enclosed outdoor fan 4P The Motor Neo100 Premium
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Mass (kg)  (Motor only) 14.5  Output (kW)  0.75  Heat Resistance Class  155(F)  Dimension H (mm)  161.5  Voltage (V)  200(50/60Hz)、220/230(60Hz)  Dimension L (mm)  280.5  Number of poles (P)  Dimension F (mm)  50  Dimension E (mm)  62.5  Frame No.  80M  Operation Environment  Fully enclosed external fan outdoor type  Housing Structure  Fully enclosed outer fan type  Type  General-purpose motor  Type of Sign  Leg mounting  With or Without Brake  None  Protection Method  Outdoor type: IP55  Paint Color  Rigel Gray (Munsell 8.9Y 5.1 / 0.3)  Rating  S1 (continuous)  Power Supply  Three-phase 
    Rating:
    100%
    from S$499.90
    Min. 2 days
  7. Mini Motor Set
    TAMIYA Mini Motor Set
    Mini motor A single motor that is ideal for manufacturing small work used in the gearbox series. Despite its small body, it has a powerful rotation speed of 8250r / min!
    Current Consumption (mA)  (At proper voltage / load) 280  Rotational Speed (min -1 [rpm])  (At proper voltage / load) 8250  Appropriate Load (mN.m [gf.cm])  0.59[6]  Shaft Diameter (Φmm)  1.5  Mass (g)  11 (motor only)  Dimension (mm)  18.7×15.5  Overall Length (mm)  27 (including shaft)  Voltage (V)  Power Supply  DC  Type  General-purpose motor  Diameter (Φmm)  Up to 15.5 
    Rating:
    100%
    from S$3.59
    Min. 2 days
  8. High-performance energy-saving motor + Superline premium series + SF-PRO type
    Mitsubishi Electric High-performance energy-saving motor + Superline premium series + SF-PRO type
    * We do not deliver to private homes (detached houses / apartments).
    Operation  (Rating) S1 continuous  Dimension KA (mm)  Ambient Temperature (℃)  -30~40  Ambient Humidity (% RH)  100% RH or less (no condensation)  Installation Altitude (m)  1000 or less  Heat Resistance Class  120(E)  Voltage (V)  200/200/220/230  Number of poles (P)  Frequency (Hz)  50/60/60/60  Housing Structure  Fully enclosed outer fan  Type  General-purpose motor  Operation Environment  Indoor  Waterproof  Indoor type (IP44)  Type of Sign  Leg mounting  Paint Color  Munsell N7  With or Without Brake  None  Dimension KD (mm)  PF3/4  Power Supply  Three-phase  Brake  Without brake 
    from S$699.90
    Min. 2 days
  9. Low-pressure three-phase premium efficiency motor (indoor type) Leg mounting type
    Fuji Electric Low-pressure three-phase premium efficiency motor (indoor type) Leg mounting type
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    Operating Temperature Range (℃)  -30~+50  Dimension QR (mm)  0.5  Operating Humidity Range  100% RH or less (no condensation)  Installation Altitude (m)  1000 or less  Heat Resistance Class  155(F)  Rated Frequency (Hz)  50/60  Housing Structure  Fully enclosed outer fan  Type  General-purpose motor  Protection Method  IP44  Installation Location  Indoor  Type of Sign  Leg mounting  Paint Color  Munsell N1.2 (Black Azalea)  Atmosphere  No corrosive, explosive gas or steam  Time rating  S1 (continuous)  Power Supply  Three-phase 
    Rating:
    100%
    from S$489.90
    Min. 2 days
  10. AO-8038 Geared motor hub shaft 2 pieces (for touring car)
    TAMIYA AO-8038 Geared motor hub shaft 2 pieces (for touring car)
    Hub shafts that make the wheels and tires of many Tamiya RC cars on the market available for robot production. Since you can freely choose the tires, wheels, and inners for the M chassis and touring cars, you can set a wide range of tire outer diameters and wheel offsets. The range of robot produ... Read More
    Rating:
    90%
    from S$7.49
    Min. 2 days
  11. Motor 130
    ELPA (Asahi Electric) Motor 130
    from S$4.99
    Min. 2 days
  12. Solar Motor 01
    TAMIYA Solar Motor 01
    High-speed, high-power solar motor. It is a solar motor that rotates more powerfully as the electric power increases. It also comes with 3 types of pinion gears, wiring cords, aluminum motor stays and mounting screws.
    Voltage (V)  0.4~1.5  Case Dimensions (mm)  30.8×Φ24.4  Overall Length (mm)  43  Power Supply  DC  Type  General-purpose motor 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  13. Underwater motor
    TAMIYA Underwater motor
    A power source that is indispensable for work that can be played near the water such as motor boats and ships. Assembled type using 130 type motor, switch can be turned on by twisting the main body. Easy to attach and remove to work using a suction cup. You can also equip a ladder behind the scre... Read More
    Voltage (V)  1.5  Power Supply  DC  Type  General-purpose motor 
    Rating:
    60%
    from S$9.99
    Min. 2 days
  14. Mini submersible motor (high speed type)
    TAMIYA Mini submersible motor (high speed type)
    Approximately 40% faster than the ITEM 70178 mini submersible motor (AAA type). It is an underwater motor that is nice enough to be used widely for water work. It has excellent waterproof properties, and the switch uses a reliable screw type. A rudder can also be installed at the rear of the scre... Read More
    Suitable Battery  1 AAA battery (sold separately)  Voltage (V)  1.5  Overall Length (mm)  108  Diameter (Φmm)  23  Specification  Assembled, with motor  Power Supply  DC  Type  General-purpose motor 
    Rating:
    60%
    from S$9.99
    Min. 2 days
  15. Vertical Flange Mounting Fully Enclosed External Fans Indoor Type 4P the Motor Neo100 Premium
    Hitachi Industrial Equipment Systems Vertical Flange Mounting Fully Enclosed External Fans Indoor Type 4P the Motor Neo100 Premium
    For feng shui equipment such as fans, pumps, compressors, etc. For machines that operate continuously for a long time, such as chemical plants, steel plants, and paper plants. For machines aiming at energy saving. If the delivery destination is a private house (detached house / apartment house), ... Read More
    Mass (kg)  (Motor only) 16.5  Quantity per Set (pieces)  (Outside) 3  Dimensions LM (mm)  Output (kW)  0.75  Dimension KG (mm)  105  Dimension LG (mm)  12  Dimension LZ (mm)  12  Dimension LB (mm)  130j6  Dimension KL (mm)  131  Heat Resistance Class  155(F)  Dimension D (mm)  163  Dimension LA (mm)  165  Dimension S (mm)  19j6  Dimension LC (mm)  200  Voltage (V)  200(50/60Hz)、220(60Hz)  Dimensions LL (mm)  255  Dimension L (mm)  295  Dimensions LE (mm)  3.5  Dimension U (mm)  3.5  Number of poles (P)  Dimension Q (mm)  40  Dimension LR (mm)  40  Dimension W (mm)  Dimension T (mm)  Frame No.  80  Operation Environment  Fully enclosed external fan indoor type  Housing Structure  Fully enclosed outer fan type  Protection Method  Indoor type: IP44  With or Without Brake  None  Rotor type  Ordinary basket  Paint Color  Rigel Gray (Munsell 8.9Y 5.1 / 0.3)  Rating  S1 (continuous)  Method  Terminal block (screwed)  Power Supply  Three-phase  efficiency  Top runner  Type of Sign  Vertical flange mounting 
    Rating:
    90%
    from S$499.90
    Min. 2 days
  16. Single-phase standard motor Split phase start type (Drip-proof type)
    Ichinomiya denki Single-phase standard motor Split phase start type (Drip-proof type)
    Bearing Identification Number  (Load side) 6202, (Anti-load side) 6202  Dimension QR (mm)  0.6  Dimension U (mm)  Voltage (V)  100  Dimension N (mm)  110  Dimension R (mm)  120  Dimension D (mm)  131  Dimension H (mm)  137  Dimension S (mm)  14h6  Dimension M (mm)  150  Dimension QK (mm)  27  Dimension Z2 (mm)  27  Dimension G (mm)  3.2  Dimension K (mm)  30  Dimension Q (mm)  30  Number of poles (P)  Dimension F (mm)  45  Dimension XB (mm)  45  Dimension J (mm)  45  Rated Frequency (Hz)  50/60  Dimension E (mm)  56  Dimension Z1 (mm)  Dimension C (mm)  71  Dimension B (mm)  88  Housing Structure  Drip-proof protection  Type  General-purpose motor  Installation Location  Indoor installation  Type of Sign  Leg mounting  Brake  None  Power Supply  Single-phase 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  17. Motor 260
    ELPA (Asahi Electric) Motor 260
    from S$5.39
    Min. 4 days
  18. Mini submersible motor (single 4 type)
    TAMIYA Mini submersible motor (single 4 type)
    Ideal for work playing near the water! A lightweight, slow-moving underwater motor with a built-in small motor. It has excellent waterproof properties, and the switch uses a screw type that operates reliably. It is also possible to equip a ladder behind the screw and turn it in the same place. Si... Read More
    Voltage (V)  1.5  Power Supply  DC  Type  General-purpose motor 
    Rating:
    90%
    from S$9.99
    Min. 2 days
  19. Leg mounting Fully enclosed fan indoor type 2P The Motor Neo100 Premium
    Hitachi Industrial Equipment Systems Leg mounting Fully enclosed fan indoor type 2P The Motor Neo100 Premium
    For feng shui equipment such as fans, pumps, compressors, etc. For machines that operate continuously for a long time, such as chemical plants, steel plants, and paper plants. For machines aiming at energy saving. If the delivery destination is a private house (detached house / apartment house), ... Read More
    Quantity per Set (pieces)  (Outside) 3  Heat Resistance Class  155(F)  Number of poles (P)  Voltage (V)  200(50/60Hz)、220(60Hz)  Operation Environment  Fully enclosed external fan indoor type  Housing Structure  Fully enclosed outer fan type  Protection Method  Indoor type: IP44  Type of Sign  Leg mounting  With or Without Brake  None  Rotor type  Ordinary basket  Paint Color  Rigel Gray (Munsell 8.9Y 5.1 / 0.3)  Rating  S1 (continuous)  Method  Terminal block (screwed)  Power Supply  Three-phase  efficiency  Top runner 
    Rating:
    60%
    from S$539.90
    Min. 2 days
  20. Single-phase standard motor Capacitor starting type (Drip-proof protection type)
    Ichinomiya denki Single-phase standard motor Capacitor starting type (Drip-proof protection type)
    Dimension Z2 (mm)  27  Dimension G (mm)  3.2  Number of poles (P)  Rated Frequency (Hz)  50/60  Housing Structure  Drip-proof protection  Type  General-purpose motor  Type of Sign  Leg mounting  Brake  None  Power Supply  Single-phase 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  21. OP.1393 380 Sport Tune Motor RC Model Parts
    TAMIYA OP.1393 380 Sport Tune Motor RC Model Parts
    It is a tune-up motor with higher rotation speed and torque than the normal 380 motor. Makes driving of cars with 380 motors even more enjoyable. Can be used with RM-01 chassis and TA05 M-Four chassis. Model motor-
    Maximum Torque (gcm)  129(7.2V)  Rotation Speed at No Load (min-1[rpm])  24900(7.2V)  Voltage (V)  6.6~7.2  Power Supply  DC  Type  General-purpose motor 
    from S$11.99
    Min. 2 days
  22. Vertical flange mounting Fully enclosed fan indoor type 2P The Motor Neo100 Premium
    Hitachi Industrial Equipment Systems Vertical flange mounting Fully enclosed fan indoor type 2P The Motor Neo100 Premium
    For feng shui equipment such as fans, pumps, compressors, etc. For machines that operate continuously for a long time, such as chemical plants, steel plants, and paper plants. For machines aiming at energy saving. If the delivery destination is a private house (detached house / apartment house), ... Read More
    Quantity per Set (pieces)  (Outside) 3  Dimension LG (mm)  12  Dimension LZ (mm)  12  Dimension LB (mm)  130j6  Heat Resistance Class  155(F)  Dimension LA (mm)  165  Number of poles (P)  Dimension LC (mm)  200  Voltage (V)  200(50/60Hz)、220(60Hz)  Dimensions LE (mm)  3.5  Operation Environment  Fully enclosed external fan indoor type  Housing Structure  Fully enclosed outer fan type  Protection Method  Indoor type: IP44  With or Without Brake  None  Rotor type  Ordinary basket  Paint Color  Rigel Gray (Munsell 8.9Y 5.1 / 0.3)  Rating  S1 (continuous)  Method  Terminal block (screwed)  Power Supply  Three-phase  efficiency  Top runner  Type of Sign  Vertical flange mounting 
    from S$589.90
    Min. 5 days
  23. Solar motor
    ELPA (Asahi Electric) Solar motor
    from S$12.99
    Min. 2 days
  24. DC motor SS40E
    SAWAMURA DENKI DC motor SS40E
    Rotation Speed (min-1[rpm])  2500  Power Supply  DC  Type of Sign  Flange mounting  Type  General-purpose motor 
    from S$299.90
    Min. 22 days
  25. Motor  140
    ELPA (Asahi Electric) Motor 140
    from S$4.69
    Min. 4 days
  26. Motor 280
    ELPA (Asahi Electric) Motor 280
    from S$5.99
    Min. 4 days
  27. Motor with electromagnetic brake KII series
    ORIENTAL MOTOR Motor with electromagnetic brake KII series
    from S$269.90
    Min. 11 days
  28. Fuji low-voltage three-phase motor (for outdoor use)
    Fuji Electric Fuji low-voltage three-phase motor (for outdoor use)
    [Outstanding waterproofness!] Semi-drying or non-drying sealing is applied to the joints of the motor body and the shield, etc. to completely seal them and prevent rainwater from entering. The bearing part is completely waterproofed with a drainage collar, oil seal or V-RING against water enterin... Read More
    Rated Frequency (Hz)  50/60  Type  General-purpose motor  Type of Sign  Leg mounting  Power Supply  Three-phase 
    from S$259.90
    Min. 3 days
  29. Low-pressure three-phase premium efficiency motor (outdoor type) Leg mounting type
    Fuji Electric Low-pressure three-phase premium efficiency motor (outdoor type) Leg mounting type
    High efficiency: Clear top runner standard value! * JIS C 4034-30: 2011 stipulated efficiency class Energy saving: Significant reduction in running cost! Outdoor specifications: Global standard protection class IP55! Long life: Longer life of insulation system! Easy replacement: Same frame number... Read More
    Operating Temperature Range (℃)  -30~+50  Operating Humidity Range  100% RH or less (no condensation)  Installation Altitude (m)  1000 or less  Heat Resistance Class  155(F)  Rated Frequency (Hz)  50/60  Housing Structure  Fully enclosed outer fan  Protection Method  IP44  Paint Color  Munsell N1.2 (Black Azalea)  Installation Location  Outdoors  Time rating  S1 (continuous)  Power Supply  Three-phase 
    from S$799.90
    Min. 3 days
  30. Leg mounting Fully enclosed fan indoor type Terminal box right 4P The Motor Neo100 Premium
    Hitachi Industrial Equipment Systems Leg mounting Fully enclosed fan indoor type Terminal box right 4P The Motor Neo100 Premium
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Mass (kg)  (Motor only) 14  Output (kW)  0.75  Heat Resistance Class  155(F)  Dimension S (mm)  19j6  Voltage (V)  200(50/60Hz),220/230(60Hz)  Number of poles (P)  Dimension F (mm)  50  Dimension E (mm)  62.5  Frame No.  80M  Operation Environment  Fully enclosed external fan indoor type  Housing Structure  Fully enclosed outer fan type  Type  General-purpose motor  Protection Method  Indoor type: IP44  Type of Sign  Leg mounting  With or Without Brake  None  Paint Color  Rigel Gray (Munsell 8.9Y 5.1 / 0.3)  Power Supply  Three-phase 
    from S$539.90
    Min. 2 days
  31. Single-phase standard motor Capacitor starting capacitor type (fully enclosed external fan type)
    Ichinomiya denki Single-phase standard motor Capacitor starting capacitor type (fully enclosed external fan type)
    Bearing Identification Number  (Load side) 6204, (Anti-load side) 6202  Dimension Z1 (mm)  10  Voltage (V)  100/200  Dimension B (mm)  101  Dimension CW (mm)  106  Dimension N (mm)  130  Dimension CL (mm)  141  Dimension R (mm)  145  Dimension H (mm)  174  Dimension M (mm)  180  Dimension D (mm)  187  Dimension I (mm)  228  Dimension Z2 (mm)  25  Dimension G (mm)  3.2  Dimension K (mm)  30  Dimension QK (mm)  32  Number of poles (P)  Dimension Q (mm)  40  Dimension J (mm)  40  Dimension F (mm)  50  Rated Frequency (Hz)  50/60  Dimension XB (mm)  55  Dimension E (mm)  70  Dimension C (mm)  90  Type  General-purpose motor  Type of Sign  Leg mounting  Brake  None  Power Supply  Single-phase  Housing Structure  Totally enclosed fan 
    from S$859.90
    Min. 5 days
  32. motor
    OHM ELECTRIC motor
    from S$2.29
    Min. 5 days
  33. Low pressure three-phase premium efficiency motor (indoor type) Flange mounting type
    Fuji Electric Low pressure three-phase premium efficiency motor (indoor type) Flange mounting type
    High efficiency: Clear top runner standard value! * JIS C 4034-30: 2011 stipulated efficiency class Energy saving: Significant reduction in running cost! Outdoor specifications: Global standard protection class IP55! Long life: Longer life of insulation system! Easy replacement: Same frame number... Read More
    Quantity per Set (pieces)  (Lead line) 3  Dimension IE (mm)  Operating Temperature Range (℃)  -30~+50  Dimension QR (mm)  0.5  Output (kW)  0.75  Operating Humidity Range  100% RH or less (no condensation)  Installation Altitude (m)  1000 or less  Dimension LG (mm)  11  Dimension LZ (mm)  12  Dimension KL (mm)  127  Dimension KG (mm)  129  Dimension LB (mm)  130j6  Heat Resistance Class  155(F)  Dimension D (mm)  162  Dimension LA (mm)  165  Mass (kg)  17  Dimension S (mm)  19j6  Dimension LC (mm)  200  Dimension KD (mm)  22  Dimensions LL (mm)  252  Dimension L (mm)  292  Dimension U (mm)  3.5  Dimensions LE (mm)  3.5  Dimension LN (mm)  Dimension LR (mm)  40  Dimension Q (mm)  40  Rated Frequency (Hz)  50/60  Dimension W (mm)  Dimension T (mm)  Frame No.  80M  Type of Sign  Flange mounting  Housing Structure  Fully enclosed outer fan  Type  General-purpose motor  Protection Method  IP44  Installation Location  Indoor  Paint Color  Munsell N1.2 (Black Azalea)  Atmosphere  No corrosive, explosive gas or steam  Time rating  S1 (continuous)  Frame  Steel sheet  Power Supply  Three-phase 
    from S$599.90
    Min. 42 days
  34. Single-phase standard motor Split phase start type (fully closed type)
    Ichinomiya denki Single-phase standard motor Split phase start type (fully closed type)
    Bearing Identification Number  (Load side) 6202, (Anti-load side) 6202  Output (kW)  0.1  Dimension QR (mm)  0.6  Dimension U (mm)  Voltage (V)  100  Dimension N (mm)  110  Dimension R (mm)  120  Dimension D (mm)  131  Dimension H (mm)  137  Full load speed (r / min) (50Hz / 60Hz)  1435/1725  Dimension S (mm)  14h6  Dimension M (mm)  150  Full Load Current (A)  2.6/2.4(50/60Hz)  Dimension L (mm)  215  Dimension Z2 (mm)  27  Dimension QK (mm)  27  Dimension G (mm)  3.2  Dimension K (mm)  30  Dimension Q (mm)  30  Number of poles (P)  Dimension XB (mm)  45  Dimension F (mm)  45  Dimension J (mm)  45  Rated Frequency (Hz)  50/60  Dimension E (mm)  56  Mass (kg)  6.2  Dimension Z1 (mm)  Dimension C (mm)  71  Dimension B (mm)  88  Dimension A (mm)  95  Type  General-purpose motor  Type of Sign  Leg mounting  Brake  None  Power Supply  Single-phase  Housing Structure  all closed 
    from S$239.90
    Min. 7 days
  35. Leg mounting Fully enclosed fan indoor 6P The Motor Neo100 Premium
    Hitachi Industrial Equipment Systems Leg mounting Fully enclosed fan indoor 6P The Motor Neo100 Premium
    For feng shui equipment such as fans, pumps, compressors, etc. For machines that operate continuously for a long time, such as chemical plants, steel plants, and paper plants. For machines aiming at energy saving. If the delivery destination is a private house (detached house / apartment house), ... Read More
    Mass (kg)  (Motor only) 40  Quantity per Set (pieces)  (Outside) 3  Dimension C (mm)  112(0~-0.5)  Frame No.  112M  Dimensions z (mm)  12  Heat Resistance Class  155(F)  Dimension KL (mm)  169  Output (kW)  2.2  Dimension R (mm)  200  Voltage (V)  200(50/60Hz)、220(60Hz)  Dimension H (mm)  219.5  Dimension D (mm)  225  Dimension S  28j6  Dimension L (mm)  372  Dimension U (mm)  Number of poles (P)  Dimension Q (mm)  60  Dimension T (mm)  Dimension F (mm)  70  Dimension XB (mm)  70  Dimension W (mm)  Dimension E (mm)  95  Operation Environment  Fully enclosed external fan indoor type  Housing Structure  Fully enclosed outer fan type  Protection Method  Indoor type: IP44  Type of Sign  Leg mounting  With or Without Brake  None  Rotor type  Ordinary basket  Paint Color  Rigel Gray (Munsell 8.9Y 5.1 / 0.3)  Rating  S1 (continuous)  Method  Terminal block (screwed)  Power Supply  Three-phase  efficiency  Top runner 
    Rating:
    80%
    from S$1,199.00
    Min. 6 days
  36. High efficiency IPM motor + three-phase 200V
    Mitsubishi Electric High efficiency IPM motor + three-phase 200V
    Voltage (V)  200  Type  General-purpose motor  Operation Environment  Indoor  Type of Sign  Leg mounting  With or Without Brake  None  Power Supply  Three-phase 
    from S$359.90
    Min. 123 days
  37. Vector motor (SF-V5RU series) + dedicated motor + 200V
    Mitsubishi Electric Vector motor (SF-V5RU series) + dedicated motor + 200V
    Voltage (V)  200  Type  General-purpose motor  Operation Environment  Indoor  Type of Sign  Leg mounting  With or Without Brake  None  Power Supply  Three-phase 
    from S$1,199.00
    Min. 93 days
  38. Premium High-Efficiency Motor MM-EFS Series 3000 Rotation Rated Three-Phase 200V
    Mitsubishi Electric Premium High-Efficiency Motor MM-EFS Series 3000 Rotation Rated Three-Phase 200V
    Voltage (V)  200  Number of poles (P)  Type  General-purpose motor  Operation Environment  Indoor  Type of Sign  Leg mounting  With or Without Brake  None  Power Supply  Three-phase 
    from S$789.90
    Min. 93 days
  39. DC motor SYD series
    MIKI PULLEY DC motor SYD series
    rotation range (min -1 [r.p.m])  0~2500  Dimension G (mm)  10  Dimension LB (mm)  100  Dimension S (mm)  11  Dimension N (mm)  110  Dimension E (mm)  112  Dimension LA (mm)  118  speed control range (min-1 [r.p.m.])  125~2500  Dimension D (mm)  135  Dimension M (mm)  140  Dimension H (mm)  150  Dimension K (mm)  20  Dimension QK (mm)  20  Dimension Q (mm)  25  Dimension B (mm)  Dimension J (mm)  30  Frequency (Hz)  50/60  Dimension Z (mm)  Dimension C (mm)  75  Dimension F (mm)  90  Type  General-purpose motor  component  DC motor / control panel  Type of Sign  Leg mounting  Dimension Y (mm)  M6  Power Supply  Single phase / DC  tolerance of voltage fluctuation  ±10% 
    from S$1,699.00
    Min. 14 days
  40. Single-phase standard motor, capacitor start type (fully enclosed external fan type)
    Ichinomiya denki Single-phase standard motor, capacitor start type (fully enclosed external fan type)
    Bearing Identification Number  (Load side) 6203, (Anti-load side) 6202  Output (kW)  0.4  Dimension QR (mm)  0.7  Dimension Z1 (mm)  10  Voltage (V)  100/200  Dimension CL (mm)  120  Dimension N (mm)  125  Mass (kg)  13  Dimension R (mm)  140  Full load speed (r / min) (50Hz / 60Hz)  1445/1740  Dimension A (mm)  155  Dimension H (mm)  161  Dimension D (mm)  162  Dimension M (mm)  167  Dimension S (mm)  16j6  Dimension I (mm)  174  Dimension K (mm)  23.5  Capacitor Capacitance (μF)  250(125V)  Dimension Z2 (mm)  27  Dimension L (mm)  295  Dimension U (mm)  Dimension G (mm)  3.2  Dimension QK (mm)  32  Number of poles (P)  Dimension Q (mm)  40  Dimension J (mm)  41.5  Dimension T (mm)  Dimension W (mm)  Dimension XB (mm)  50  Dimension F (mm)  50  Rated Frequency (Hz)  50/60  Dimension E (mm)  62.5  Dimension CW (mm)  72  Dimension C (mm)  80  Dimension B (mm)  96  Type  General-purpose motor  Type of Sign  Leg mounting  Brake  None  Power Supply  Single-phase  Housing Structure  Totally enclosed fan 
    from S$559.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 1504

Set Ascending Direction