All Category

Geared Motors

The geared motor is one of the stepping motors and has gears assembled. Compared to a standard motor, the moment of inertia load increases in proportion to the square of the reduction ratio, and a large inertia load can be moved. This item is often used as a power source for equipment. It is characterized by high rigidity and resistance to torsion, making it less susceptible to fluctuations in load torque. There are various types such as compact size and low noise.
View : Grid List
Filter

Items 1 - 40 of 820

Set Ascending Direction
  1. Gear Motor TA Series (Three-Phase 200V)
    TSUBAKI (Tsubakimoto Chain) Gear Motor TA Series (Three-Phase 200V)
    It inherits the low noise and long life deceleration part by low noise design and processing technology, which is demonstrated by many years of achievements. By adopting an aluminum frame motor, it is even smaller and lighter. In consideration of the global environment, we adopted lead-free greas... Read More
    Operation Ambient Temperature (℃)  -20~40  Voltage (V)  200/200/220  Number of Poles  Frequency (Hz)  50/60/60  Ambient Humidity to Use  85% or less (no condensation)  Rating  Continuous  Insulation Class  E class  Motor Type  Geared motor  Type of Sign  Leg mounting type  Paint Color  Munsell 2.5G6 / 3  Atmosphere  No corrosive gas, explosive gas or steam  Power Supply  Three-phase 
    Rating:
    90%
    from S$349.90
    Min. 2 days
  2. DC geared motor TP-3526B-IG type
    THREE PEACE DC geared motor TP-3526B-IG type
    Dimension L (mm)  19  Voltage (V)  24  Acceptable radial load (N)  9.8  Acceptable thrust load (N)  9.8  Power Supply  DC  Dimension (mm)  Gear: 100 × 40  Type  Geared motor  Dimension (Φmm)  Motor part: 35.4  driver type  TPDR-58A 
    from S$48.99
    Min. 7 days
  3. DC gear motor with HP speed reducer SS60E8-HP
    SAWAMURA DENKI DC gear motor with HP speed reducer SS60E8-HP
    Power Supply  DC  Type  Geared motor  Type of Sign  Leg mounting 
    from S$2,599.00
    Min. 32 days
  4. DC geared motor TG-321B-SV series
    TSUKASA ELECTRIC DC geared motor TG-321B-SV series
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$47.99
    Min. 13 days
  5. DC Geared Motor TG-47G-SG Type
    TSUKASA ELECTRIC DC Geared Motor TG-47G-SG Type
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape of Shank  D cut  Power Supply  DC  Type of Sign  Flange mounting  Motor Type  Geared motor 
    Rating:
    93%
    from S$49.99
    Min. 2 days
  6. Geared Motor (GM-S Series) 0.4KW
    Mitsubishi Electric Geared Motor (GM-S Series) 0.4KW
    The constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM. All series use an aluminum frame motor to reduce size and weight. Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.
    Ambient Temperature (℃)  -15 to +40 (no freezing)  Output (kW)  0.4  Safety Factor  1.0  Installation Altitude (m)  1000 or less above sea level  Dimension D (mm)  120  Heat Resistance Class  120(E)  Rated Current (A)  2.2/2.0/2.0  Voltage (V)  200/200/220  Number of poles (P)  Frequency (Hz)  50/60/60  Ambient Humidity (% RH)  90% RH or less  Vibration (m/s2 Always 4.9, instantaneous 9.8 or less  Rating  Continuous  Starting Type  Direct insertion  Housing Structure  Fully enclosed outer fan  Motor Type  Geared motor  Operation Environment  Indoor  Protection Class  Indoor type (equivalent to IP44)  Applicable Standard  JEC、JEM  Type of Sign  Leg mounting  Mounting Side  Mountable  With or Without Brake  None  Included Accessories  Shaft end key  Shape of Shank  Shaft with keyway  Paint Color  Silver (equivalent to Munsell N6.0)  Power Supply  Three-phase  Brake  Without brake 
    Rating:
    93%
    from S$389.90
    Min. 2 days
  7. Geared Motor (GM-S Series) 0.2KW
    Mitsubishi Electric Geared Motor (GM-S Series) 0.2KW
    The constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM. All series use an aluminum frame motor to reduce size and weight. Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.
    Ambient Temperature (℃)  -15 to +40 (no freezing)  Output (kW)  0.2  Safety Factor  1.0  Rated Current (A)  1.3/1.15/1.15  Installation Altitude (m)  1000 or less above sea level  Dimension D (mm)  108  Heat Resistance Class  120(E)  Voltage (V)  200/200/220  Number of poles (P)  Frequency (Hz)  50/60/60  Ambient Humidity (% RH)  90% RH or less  Vibration (m/s2 Always 4.9, instantaneous 9.8 or less  Rating  Continuous  Starting Type  Direct insertion  Housing Structure  Fully enclosed outer fan  Motor Type  Geared motor  Operation Environment  Indoor  Protection Class  Indoor type (equivalent to IP44)  Applicable Standard  JEC、JEM  Type of Sign  Leg mounting  Mounting Side  Mountable  With or Without Brake  None  Included Accessories  Shaft end key  Shape of Shank  Shaft with keyway  Paint Color  Silver (equivalent to Munsell N6.0)  Power Supply  Three-phase  Brake  Without brake 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  8. AO-8055 Geared Motor Mount
    TAMIYA AO-8055 Geared Motor Mount
    It is a part for attaching the "geared motor", which is most suitable for power units such as competition robots, to the robot body. The position of the output shaft can be selected from the top and bottom, and the screw holes for fixing to the main body have also been machined. You can... Read More
    Rating:
    91%
    from S$5.39
    Min. 2 days
  9. New G Series Small Geared Motor (Three-Phase Motor without Brake)
    Panasonic New G Series Small Geared Motor (Three-Phase Motor without Brake)
    A three-phase motor is an induction motor used with a three-phase power supply. The time rating is continuous. The domestic specification motor adopts heat resistance class 120 (E).
    Brake static friction torque (N.m)  Brake current (A)  Brake input (W)  Voltage (V)  200/200/220/220  Number of Poles  Frequency (Hz)  50/60/50/60  Number of Teeth  Rated Time (minutes)  Continuous  Type of Sign  Flange mounting  Type  General-purpose motor  Power Supply  Three-phase / AC  Brake  Without brake 
    Rating:
    96%
    from S$78.99
    Min. 2 days
  10. New G Series Compact Geared Motor (Variable Speed Induction Motor)
    Panasonic New G Series Compact Geared Motor (Variable Speed Induction Motor)
    Wide range (50Hz: 90 to 1400min -1 , 60Hz: 90 to 1700min -1 ) can be changed by using a speed controller. Various operations such as shifting, braking, forward/reverse, soft start, and soft down are possible. Since the tachogenerator is built in and feedback control is performed, the rotation spe... Read More
    Number of Poles  Frequency (Hz)  50/60  Rotational Speed (50/60Hz) (min -1 [rpm])  90~1400 /90~1700  Rated Time (minutes)  Continuous  Type of Sign  Flange mounting  Type  Induction motor  Wiring Connection  Lead  Power Supply  Single phase / AC 
    Rating:
    75%
    from S$67.99
    Min. 2 days
  11. Geared Motor (GM-S Series) 0.1KW
    Mitsubishi Electric Geared Motor (GM-S Series) 0.1KW
    The constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM. All series use an aluminum frame motor to reduce size and weight. Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.
    Ambient Temperature (℃)  -15 to +40 (no freezing)  Output (kW)  0.1  Rated Current (A)  0.7/0.65/0.65  Safety Factor  1.0  Installation Altitude (m)  1000 or less above sea level  Dimension D (mm)  105  Heat Resistance Class  120(E)  Voltage (V)  200/200/220  Number of poles (P)  Frequency (Hz)  50/60/60  Ambient Humidity (% RH)  90% RH or less  Vibration (m/s2 Always 4.9, instantaneous 9.8 or less  Rating  Continuous  Starting Type  Direct insertion  Housing Structure  Fully closed self cooling type  Motor Type  Geared motor  Operation Environment  Indoor  Protection Class  Indoor type (equivalent to IP44)  Applicable Standard  JEC、JEM  Type of Sign  Leg mounting  Mounting Side  Mountable  With or Without Brake  None  Included Accessories  Shaft end key  Shape of Shank  Shaft with keyway  Paint Color  Silver (equivalent to Munsell N6.0)  Power Supply  Three-phase  Brake  Without brake 
    Rating:
    95%
    from S$239.90
    Min. 2 days
  12. Geared Motor GM-SB Series
    Mitsubishi Electric Geared Motor GM-SB Series
    Operation Ambient Temperature (℃)  -15 to + 40 ° C (no freezing)  Safety Factor  1.0  Number of Poles  4P  Ambient Humidity to Use  90% RH or less  Rating  Continuous  Motor Type  Geared motor  Operation Environment  Indoor  Protection Class  Indoor type (equivalent to IP44)  Installation Altitude (m)  Less than 1,000m above sea level  Included Accessories  Shaft end key  Shape of Shank  Shaft with keyway 
    Rating:
    100%
    from S$299.90
    Min. 104 days
  13. New G Series Small Geared Motor (Induction Motor)
    Panasonic New G Series Small Geared Motor (Induction Motor)
    This motor is suitable for unidirectional continuous operation. The time rating is a continuous rating. The domestic specification motor adopts heat resistance class 120 (E). This is a capacitor type induction motor with high efficiency and low noise. When an induction motor rotates forward and b... Read More
    Output (kW)  0.01  Starting Torque (Nm [kgfcm]) (50/60Hz)  0.064 /0.064  Rated torque (N.m) (50 / 60Hz)  0.075/0.060  Rated Current (A)  0.14/0.13  Starting Current (A)  0.2/0.2  Module  0.5  Mass (kg)  0.84  Capacitor Capacitance (μF)  1(400V)/1(400V)  Rated speed (min -1 [rpm]) (50 / 60Hz)  1250/1575  Voltage (V)  200/200  Rated Input (W)  27/27  Number of Poles  Frequency (Hz)  50/60  Number of Teeth  Outer Dimensions, Width W x Depth D x Height H (mm)  70×102×74  Rated Time (minutes)  Continuous  Type of Sign  Flange mounting  Type  Induction motor  Shape of Shank  Round shaft  Power Supply  Single phase / AC  Size (mm)  □70 
    Rating:
    100%
    from S$59.99
    Min. 3 days
  14. DC Geared Motor TG-47G-VM Type
    TSUKASA ELECTRIC DC Geared Motor TG-47G-VM Type
    RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  DC  Type of Sign  Flange mounting  Motor Type  Geared motor  Shape of Shank  Round shaft 
    from S$43.99
    Min. 2 days
  15. motor
    Nidec Copal motor
    Rated Torque (mN.m)  49  Acceptable torque (mN.m)  58.8  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  DC  Type  Geared motor  Type of Sign  Others 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  16. DC Geared Motor TG-05R-SG Type
    TSUKASA ELECTRIC DC Geared Motor TG-05R-SG Type
    Voltage (V)  12  Rated Output (W)  2.3  Rated Current (mA)  330  RoHS directive (corresponding to 10 substances)  Correspondence  Shape of Shank  D cut  Power Supply  DC  Type of Sign  Flange mounting  Motor Type  Geared motor 
    Rating:
    80%
    from S$67.99
    Min. 16 days
  17. Unit Motor
    ORIENTAL MOTOR Unit Motor
    from S$59.99
    Min. 12 days
  18. 540 Motor for AO-8042 Gear Head
    TAMIYA 540 Motor for AO-8042 Gear Head
    A dedicated motor to which a gear head can be attached. You can freely combine it with a gear head that has 8 types of gear ratios to further expand the possibilities of robot production. Dedicated motor for gear head. With pinion gear and gear head mounting adapter.
    Rated Voltage (V)  7.2  Power Supply  DC  Specification  Gear head  Type  No deceleration 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  19. AO-8033 Tamiya Gear Motor 540K75
    TAMIYA AO-8033 Tamiya Gear Motor 540K75
    A motor with a gear head that is convenient for making robots. The gears, bearings and shafts are all made of metal, making it possible to create durable robots that can be used outdoors for long periods of time.
    Rotational Speed (r/min)  184  Rotation Speed (min-1[rpm])  221  Rated Voltage (V)  7.2  Reduction Ratio  75:1  Shape of Shank  D cut  Power Supply  DC  Type  Geared motor 
    Rating:
    90%
    from S$68.99
    Min. 2 days
  20. DC Geared Motor TG-01 H-FU Type
    TSUKASA ELECTRIC DC Geared Motor TG-01 H-FU Type
    Rated Output (W)  0.8  Voltage (V)  12  Rated Current (mA)  125  Direction of Rotation  Both directions (CW)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape of Shank  D cut  Power Supply  DC  Type of Sign  Flange mounting  Motor Type  Geared motor 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  21. DC Geared Motor TG-47G-LG Type
    TSUKASA ELECTRIC DC Geared Motor TG-47G-LG Type
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape of Shank  D cut  Power Supply  DC  Type of Sign  Flange mounting  Motor Type  Geared motor 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  22. DC geared motor TG-21R-BM type
    TSUKASA ELECTRIC DC geared motor TG-21R-BM type
    Voltage (V)  12  Rated Output (W)  17  Rated Current (mA)  2400  RoHS directive (corresponding to 10 substances)  Correspondence  Shape of Shank  D cut  Power Supply  DC  Type of Sign  Flange mounting  Motor Type  Geared motor 
    from S$119.90
    Min. 2 days
  23. New G series small geared motor (reversible motor)
    Panasonic New G series small geared motor (reversible motor)
    Leverable motor ・ Instant forward / reverse rotation is possible. -The stator winding is a balanced winding, and the same characteristics can be obtained for both forward and reverse rotation. -Built-in simple brake mechanism, less overrun than induction motor, and instant forward / reverse rota... Read More
    Rated Time (minutes)  30/30  Number of Poles  Frequency (Hz)  50/60  Type of Sign  Flange mounting 
    from S$56.99
    Min. 3 days
  24. AO-8037 Tamiya goat motor 540K300
    TAMIYA AO-8037 Tamiya goat motor 540K300
    A motor with a gear head that is convenient for making robots. The gears, bearings and shafts are all made of metal, making it possible to create durable robots that can be used outdoors for long periods of time.
    Reduction Ratio  300:1  Rotational Speed (r/min)  43  Rotation Speed (min-1[rpm])  54  Rated Voltage (V)  7.2  Shape of Shank  D cut  Power Supply  DC  Type  Geared motor 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  25. AO-8025 Tamiya Goat Yard Motor 380K300
    TAMIYA AO-8025 Tamiya Goat Yard Motor 380K300
    A motor with a gear head that is convenient for making robots. The gears, bearings and shafts are all made of metal, making it possible to create durable robots that can be used outdoors for long periods of time.
    Reduction Ratio  300:1  Rotational Speed (r/min)  559  Rotation Speed (min-1[rpm])  59.4  Rated Voltage (V)  7.2  Shape of Shank  D cut  Power Supply  DC  Type  Geared motor 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  26. New G Series Small Geared Motor (Variable Speed Reversible Motor)
    Panasonic New G Series Small Geared Motor (Variable Speed Reversible Motor)
    ・Variable speed motor with built-in simple brake mechanism.・Built-in simple brake enables instantaneous forward/reverse rotation with less overrun when stopped compared to induction motors.・Time rating is 30 minutes.・By using a speed controller, you can change speed over a wide range (50Hz: 9... Read More
    Rated Time (minutes)  30/30  Number of Poles  Frequency (Hz)  50/60  Rotational Speed (50/60Hz) (min -1 [rpm])  90~1400 /90~1700  Power Supply  Alternating current  Type of Sign  Flange mounting  Type  Reversible motor 
    from S$68.99
    Min. 3 days
  27. DC geared motor TG-47G-VG type
    TSUKASA ELECTRIC DC geared motor TG-47G-VG type
    RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  DC  Type of Sign  Flange mounting  Motor Type  Geared motor  Shape of Shank  Round shaft 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  28. DC Geared Motor TP-1621A-TU Type
    THREE PEACE DC Geared Motor TP-1621A-TU Type
    Prize game machines, ATMs (automated teller machines), financial machines (banknote coin transport / storage / payout / counting, etc.), electronic locks (door locks), card transport, electric curtains, blind drives, robots, printing machines
    Acceptable radial load (N)  4.9  Acceptable thrust load (N)  4.9  Direction of Rotation  CW  Power Supply  DC  Type  Geared motor  Dimension (Φmm)  Motor part / gear part 16  driver type  TPDR-58A 
    Rating:
    20%
    from S$49.99
    Min. 2 days
  29. DC geared motor TG-85B-KU type
    TSUKASA ELECTRIC DC geared motor TG-85B-KU type
    Voltage (V)  12  Rated Output (W)  5.5  Rated Current (mA)  740  RoHS directive (corresponding to 10 substances)  Correspondence  Shape of Shank  D cut  Power Supply  DC  Type of Sign  Flange mounting  Motor Type  Geared motor 
    Rating:
    80%
    from S$59.99
    Min. 14 days
  30. DC geared motor TP-3640E-KW type
    THREE PEACE DC geared motor TP-3640E-KW type
    Voltage (V)  12  Acceptable thrust load (N)  6.86  Acceptable radial load (N)  9.8  Power Supply  DC  Type  Geared motor  Dimension (Φmm)  Motor part: 36  driver type  TPDR-58A 
    from S$89.99
    Min. 7 days
  31. DC geared motor TG-85R-SU series
    TSUKASA ELECTRIC DC geared motor TG-85R-SU series
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$99.90
    Min. 13 days
  32. AO-8041 380 motor for gear head
    TAMIYA AO-8041 380 motor for gear head
    A dedicated motor to which a gear head can be attached. You can freely combine it with a gear head that has 8 types of gear ratios to further expand the possibilities of robot production. Dedicated motor for gear head. With pinion gear and gear head mounting adapter.
    Rated Voltage (V)  7.2  Power Supply  DC  Specification  Gear head  Type  No deceleration 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  33. AO-8023 Tamiya Geared Motor 380K150
    TAMIYA AO-8023 Tamiya Geared Motor 380K150
    A motor with a gear head that is convenient for making robots. The gears, bearings and shafts are all made of metal, making it possible to create durable robots that can be used outdoors for long periods of time.
    Rotational Speed (r/min)  101  Rotation Speed (min-1[rpm])  116  Reduction Ratio  150:1  Rated Voltage (V)  7.2  Shape of Shank  D cut  Power Supply  DC  Type  Geared motor 
    Rating:
    60%
    from S$67.99
    Min. 2 days
  34. Presto NEO gear motor (3-phase 200V, indoor type), leg mounting
    Sumitomo Heavy Industries Presto NEO gear motor (3-phase 200V, indoor type), leg mounting
    "Extremely easy to use" Presto NEO gear motor 90W or less small series Since it has the same design standard as Presto NEO of 0.1 to 2.2kW, it has excellent strength and long life. A high radial load has been achieved by using high load capacity bearings and a high rigidity casing. Grea... Read More
    Operation Ambient Temperature (℃)  -10 to 40 (no connection)  Installation Altitude (m)  1000 or less  Voltage (V)  200/200  Number of Poles  Frequency (Hz)  50/60  Ambient Humidity (% RH)  85% or less (no condensation)  Starting Method  Direct insertion  Motor Type  Gear motor  Type of Sign  Leg mounting  Time rating  S1 (continuous)  Power Supply  Three-phase  Brake  Without brake 
    Rating:
    80%
    from S$289.90
    Min. 5 days
  35. DC geared motor TG-30S-KU type
    TSUKASA ELECTRIC DC geared motor TG-30S-KU type
    Rated Output (W)  11  Voltage (V)  24  Rated Current (mA)  672  RoHS directive (corresponding to 10 substances)  Correspondence  Shape of Shank  D cut  Power Supply  DC  Type of Sign  Flange mounting  Motor Type  Geared motor 
    from S$59.99
    Min. 14 days
  36. DC Gear Motor TG-87B-GU Type
    TSUKASA ELECTRIC DC Gear Motor TG-87B-GU Type
    Rated Output (W)  1.7  Rated Current (mA)  125  Voltage (V)  24  RoHS directive (corresponding to 10 substances)  Correspondence  Shape of Shank  D cut  Power Supply  DC  Type of Sign  Flange mounting  Motor Type  Geared motor 
    from S$89.99
    Min. 14 days
  37. AO-8021 Tamiya Geared Motor 380K75
    TAMIYA AO-8021 Tamiya Geared Motor 380K75
    A motor with a gear head that is convenient for making robots. The gears, bearings and shafts are all made of metal, making it possible to create durable robots that can be used outdoors for long periods of time.
    Rotational Speed (r/min)  199  Rotation Speed (min-1[rpm])  242  Rated Voltage (V)  7.2  Reduction Ratio  75:1  Shape of Shank  D cut  Power Supply  DC  Type  Geared motor 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  38. Geared motor + GM-SF series + flange mounting (without brake)
    Mitsubishi Electric Geared motor + GM-SF series + flange mounting (without brake)
    Excellent inverter drive characteristics A wide constant torque range is achieved with a standard product by combining with a Mitsubishi inverter. Full range of V/F constant torque motors (0.4 to 2.2 kW). Downsizing and weight reduction Achieved downsizing and weight reduction by adopting an alum... Read More
    Ambient Temperature (℃)  -15 to +40 (no freezing)  Installation Altitude (m)  1000 or less above sea level  Voltage (V)  200/200/220  Ambient Humidity (% RH)  90% RH or less  Starting Type  Direct insertion  Motor Type  Geared motor  Power Supply  Three-phase  Brake  Without brake 
    Rating:
    100%
    from S$259.90
    Min. 13 days
  39. New G series small geared motor (with three-phase motor and brake)
    Panasonic New G series small geared motor (with three-phase motor and brake)
    A three-phase motor is an induction motor used with a three-phase power supply. The time rating is continuous. The domestic specification motor adopts heat resistance class 120 (E). Since it is a non-excitation type electromagnetic brake, the braking force works when the power is turned off, and ... Read More
    Voltage (V)  200/200/220/220  Number of Poles  Frequency (Hz)  50/60/50/60  Number of Teeth  Rated Time (minutes)  Continuous  Type of Sign  Flange mounting  Type  Geared motor  Power Supply  Three-phase / AC  Brake  With electromagnetic brake 
    from S$199.90
    Min. 2 days
  40. DC geared motor TG-06E-BG type
    TSUKASA ELECTRIC DC geared motor TG-06E-BG type
    Voltage (V)  24  Power Supply  DC  Type of Sign  Flange mounting  Type  Geared motor 
    from S$74.99
    Min. 14 days
View : Grid List
Filter

Items 1 - 40 of 820

Set Ascending Direction