All Category

Induction Motors

An induction motor is a motor that operates with an AC power supply and obtains rotational force by electromagnetic induction. The rotating magnetic field created by the stator induces overelectrons in the rotor of the electrical conductor to create rotational force. It is suitable for continuous operation in one direction at a constant speed, and is effective for devices that are driven at a constant speed, such as conveyors. When stopping, there is a type that makes a natural stop by load torque and an excellent stop performance such as an ultra-low speed synchronous motor. If you want to stop the natural stop type in a short time, an optional brake pack is required . In addition to the power supply frequency and size, the products include dustproof and waterproof types, mounting plates, and capacitor caps.
View : Grid List
Filter

Items 1 - 40 of 229

Set Ascending Direction
  1. Induction Motor World K Series 25W Mounting angle 80mm
    ORIENTAL MOTOR Induction Motor World K Series 25W Mounting angle 80mm
    Gear Head Mounting Square Dimension (mm)  80  Motor Mounting Angle (mm)  80 
    from S$99.90
    Min. 2 days
  2. Induction Motor
    ORIENTAL MOTOR Induction Motor
    It is ideal for applications that operate continuously in one direction, such as driving a conveyor.
    Number of Poles  Gear Head Mounting Square Dimension (mm)  80 
    Rating:
    100%
    from S$98.99
    Min. 2 days
  3. ASTERO Induction Motor
    Sumitomo Heavy Industries ASTERO Induction Motor
    The motor and gear head have an easy-to-use separate structure. Customers can freely assemble the gear head by themselves. Induction motor / The most widely used gear motor. Used for driving at a constant speed. Leverable motor / Gear motor that can instantly switch the direction of rotation. Use... Read More
    Rating:
    90%
    from S$74.99
    Min. 2 days
  4. Induction Motor
    ORIENTAL MOTOR Induction Motor
    It is ideal for applications that operate continuously in one direction, such as driving a conveyor.
    fan  Number of Poles  Gear Head Mounting Square Dimension (mm)  90 
    Rating:
    93%
    from S$119.90
    Min. 2 days
  5. Induction Motor
    ORIENTAL MOTOR Induction Motor
    Gear Head Mounting Square Dimension (mm)  70  Power Supply  Single-phase 
    Rating:
    90%
    from S$89.99
    Min. 2 days
  6. Induction motor
    ORIENTAL MOTOR Induction motor
    It is ideal for applications that operate continuously in one direction, such as driving a conveyor.
    Number of Poles  Gear Head Mounting Square Dimension (mm)  90 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  7. Induction motor
    ORIENTAL MOTOR Induction motor
    It is ideal for applications that operate continuously in one direction, such as driving a conveyor.
    Number of Poles  Gear Head Mounting Square Dimension (mm)  90 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  8. Induction motor
    ORIENTAL MOTOR Induction motor
    It is ideal for applications that operate continuously in one direction, such as driving a conveyor.
    Operation Ambient Temperature (℃)  -10 to 50 (no freezing)  Number of Poles  Frequency (Hz)  50/60  Gear Head Mounting Square Dimension (mm)  60  Ambient Humidity to Use  85% or less (no condensation)  Insulation Class  Class E (120 ° C)  Shaft Shape  GN gear cutting  Type  Induction motor  Power Supply  Single-phase 
    from S$78.99
    Min. 2 days
  9. Ultra-low speed synchronous motor
    ORIENTAL MOTOR Ultra-low speed synchronous motor
    Low-speed / synchronous rotation Continuously rated condenser run motor It can also be applied to excellent start / stop / reversal characteristic positioning. Unwinding operation is possible. You can also hold the load. * Gear head is not included.
    Type  Induction motor / synchronous motor  Power Supply  Single-phase  Number of Poles 
    Rating:
    80%
    from S$95.99
    Min. 2 days
  10. Induction motor
    ORIENTAL MOTOR Induction motor
    Applicable gear head: 4GN
    Shaft Shape  GN gear cutting  Output (kW)  0.025  Gear Head Mounting Square Dimension (mm)  80  Power Supply  Alternating current  Type  Induction motor 
    from S$129.90
    Min. 2 days
  11. Induction Motor with Switch Box UB Series
    ORIENTAL MOTOR Induction Motor with Switch Box UB Series
    * It is a single motor.
    from S$74.99
    Min. 2 days
  12. Induction motor World K series 40W Mounting angle 90mm
    ORIENTAL MOTOR Induction motor World K series 40W Mounting angle 90mm
    Motor Mounting Angle (mm)  90  Gear Head Mounting Square Dimension (mm)  90 
    from S$139.90
    Min. 2 days
  13. Induction motor
    ORIENTAL MOTOR Induction motor
    Gear Head Mounting Square Dimension (mm)  90 
    from S$149.90
    Min. 2 days
  14. Induction Motor
    ORIENTAL MOTOR Induction Motor
    Applicable gear head: 5GN
    Gear Head Mounting Square Dimension (mm)  90  Power Supply  Single-phase 
    from S$149.90
    Min. 2 days
  15. Induction Motor World K Series 90W Mounting angle 90mm
    ORIENTAL MOTOR Induction Motor World K Series 90W Mounting angle 90mm
    Gear Head Mounting Square Dimension (mm)  90  Motor Mounting Angle (mm)  90 
    from S$169.90
    Min. 12 days
  16. Induction Motor KII Series (New Standard)
    ORIENTAL MOTOR Induction Motor KII Series (New Standard)
    from S$74.99
    Min. 12 days
  17. Induction Motor World K Series 60W Mounting Angle 90mm
    ORIENTAL MOTOR Induction Motor World K Series 60W Mounting Angle 90mm
    Gear Head Mounting Square Dimension (mm)  90  Motor Mounting Angle (mm)  90 
    from S$139.90
    Min. 12 days
  18. High output induction motor BH series 200W
    ORIENTAL MOTOR High output induction motor BH series 200W
    Output (kW)  0.2  Type  Induction motor 
    from S$199.90
    Min. 2 days
  19. Induction motor
    ORIENTAL MOTOR Induction motor
    Frequency (Hz)  50/60  Shaft Shape  Round shaft  Wiring Connection  Lead  Output (kW)  0.006  Number of Poles  Power Supply  Single-phase  Mass (kg)  0.7  Gear Head Mounting Square Dimension (mm)  60  Type  Induction motor 
    from S$78.99
    Min. 2 days
  20. Induction motor 6W
    SPG Induction motor 6W
    Operation Ambient Temperature (℃)  -10~+50  Output (kW)  0.006  Starting torque (N ・ m)  0.045  Rotation Speed [50/60Hz] (min -1 [rpm])  1200/1500  Frequency (Hz)  50/60  Rated torque (Nm)  50Hz/0.050
    60Hz/0.042 
    Gear Head Mounting Square Dimension (mm)  60  Mounting Hole Spacing, Square (mm)  60  Ambient Humidity to Use  85% or less (no condensation)  Insulation Class  Class E (120 ° C)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape of Shank  Gear cutting axis  Shaft Shape  Gear cutting type  Overheat protection device  Impedance protection method (6W)  Type  Induction motor  Type of Sign  Others  Shaft End Shape  Parallel axis  Power Supply  Single-phase  Insulation Resistance (MΩ)  over 100 
    from S$74.99
    Min. 2 days
  21. Dust / Waterproof Motor Induction Type FPW Series 25W
    ORIENTAL MOTOR Dust / Waterproof Motor Induction Type FPW Series 25W
    Motor Mounting Angle (mm)  80 
    from S$329.90
    Min. 11 days
  22. Induction motor K series 60W Mounting angle 80mm
    ORIENTAL MOTOR Induction motor K series 60W Mounting angle 80mm
    Motor Mounting Angle (mm)  90 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  23. 2-pole round shaft motor (induction motor) Capacitor cap
    Panasonic 2-pole round shaft motor (induction motor) Capacitor cap
    from S$5.99
    Min. 2 days
  24. Induction Motor World K Series 6W Mounting angle 60mm
    ORIENTAL MOTOR Induction Motor World K Series 6W Mounting angle 60mm
    Motor Mounting Angle (mm)  60  Gear Head Mounting Square Dimension (mm)  60 
    from S$89.99
    Min. 46 days
  25. Dustproof / waterproof motor induction type FPW series 60W
    ORIENTAL MOTOR Dustproof / waterproof motor induction type FPW series 60W
    Output (kW)  0.06  Motor Mounting Angle (mm)  90  Type  Induction motor 
    from S$479.90
    Min. 11 days
  26. Astello induction motor with terminal box
    Sumitomo Heavy Industries Astello induction motor with terminal box
    The motor and gear head have an easy-to-use separate structure. Customers can freely assemble the gear head by themselves. Induction motor / The most widely used gear motor. Used for driving at a constant speed. Leverable motor / Gear motor that can instantly switch the direction of rotation. Use... Read More
    from S$95.99
    Min. 4 days
  27. Dustproof / waterproof motor induction type FPW series 90W
    ORIENTAL MOTOR Dustproof / waterproof motor induction type FPW series 90W
    Output (kW)  0.09  Motor Mounting Angle (mm)  104  Type  Induction motor 
    from S$599.90
    Min. 11 days
  28. Three-phase high-efficiency induction motor KIIS series
    ORIENTAL MOTOR Three-phase high-efficiency induction motor KIIS series
    Power Supply  Three-phase  Type  Induction motor  Voltage (V)  200 
    from S$139.90
    Min. 12 days
  29. Motor for K2 unit (without C) AC motor
    ORIENTAL MOTOR Motor for K2 unit (without C) AC motor
    Output (W)  15  Mounting Hole Spacing, Square (mm)  70  Series  SCM 
    from S$119.90
    Min. 11 days
  30. Induction motor J series
    ORIENTAL MOTOR Induction motor J series
    from S$69.99
    Min. 46 days
  31. Induction motor World K series Motor alone
    ORIENTAL MOTOR Induction motor World K series Motor alone
    from S$89.99
    Min. 2 days
  32. Variable speed induction motor □ 90mm (Geared shaft)
    Panasonic Variable speed induction motor □ 90mm (Geared shaft)
    A wide range of gear shifting is possible with a speed controller. Various operations such as shifting, braking, forward / reverse, soft start, soft down, etc. are possible. Since it has a built-in tacho generator and feedback control, the rotation speed does not change even if the power supply f... Read More
    Number of Poles  Dimension T (mm)  Dimension H1 (mm)  55  Dimension H2 (mm)  78  Number of Teeth  Rated Time (minutes)  Continuous  Type of Sign  Flange mounting  Shape of Shank  Gear cutting axis  Type  Induction motor  Power Supply  Single phase / AC  Classification  Specifications for overseas standards  Specification  Variable speed  Size (mm)  □90 
    from S$119.90
    Min. 33 days
  33. Induction Motor World K Series 1W / 3W Mounting angle 42mm
    ORIENTAL MOTOR Induction Motor World K Series 1W / 3W Mounting angle 42mm
    Mass (kg)  0.3  Gear Head Mounting Square Dimension (mm)  42  Motor Mounting Angle (mm)  42  Type  Induction motor  Power Supply  Single-phase 
    from S$98.99
    Min. 11 days
  34. Induction motor
    ORIENTAL MOTOR Induction motor
    Gear Head Mounting Square Dimension (mm)  80 
    from S$98.99
    Min. 46 days
  35. Induction motor
    ORIENTAL MOTOR Induction motor
    Applicable gear head: 3GN
    Gear Head Mounting Square Dimension (mm)  70  Power Supply  Single-phase 
    from S$119.90
    Min. 12 days
  36. 2-pole round shaft motor
    Panasonic 2-pole round shaft motor
    Number of Poles  Rated Time (minutes)  Continuous  Type of Sign  Flange mounting  Type  Induction motor  Shape of Shank  Round shaft  Power Supply  Single phase / AC  Size (mm)  □90 
    Rating:
    100%
    from S$99.90
    Min. 5 days
  37. Motor for K2 unit (without C) AC motor
    ORIENTAL MOTOR Motor for K2 unit (without C) AC motor
    Output (W)  Mounting Hole Spacing, Square (mm)  60  Series  SCM 
    from S$119.90
    Min. 12 days
  38. Induction motor K series
    ORIENTAL MOTOR Induction motor K series
    from S$79.99
    Min. 46 days
  39. Induction Motor World K Series 15W Mounting angle 70mm
    ORIENTAL MOTOR Induction Motor World K Series 15W Mounting angle 70mm
    Number of Poles  Motor Mounting Angle (mm)  70  Gear Head Mounting Square Dimension (mm)  70  Power Supply  Single-phase 
    from S$98.99
    Min. 12 days
  40. Dust / Waterproof Motor Induction Type FPW Series 40W
    ORIENTAL MOTOR Dust / Waterproof Motor Induction Type FPW Series 40W
    Motor Mounting Angle (mm)  90 
    from S$439.90
    Min. 11 days
View : Grid List
Filter

Items 1 - 40 of 229

Set Ascending Direction