All Category

Gear Heads

A gear head is a part that is attached to the shaft of a gear motor, such as a robot, radio controlled car, or electronic / mechanical equipment, for shifting the motor or amplifying the torque. When mounting on the main shaft of the gear motor, use mounting screws. The main products are direct shaft gear heads, induction motor gear heads, Tamiya gear heads, and many other compact sizes. It is necessary to select a gear head with an appropriate gear ratio according to the number of rotations and the purpose of use, and those with long life and low noise are preferred because they are mounted on the gear motor part.
View : Grid List
Filter

Items 1 - 40 of 461

Set Ascending Direction
  1. ASTERO Gear Head
    Sumitomo Heavy Industries ASTERO Gear Head
    The motor and gear head have an easy-to-use separate structure. Customers can freely assemble the gear head by themselves. Induction motor / The most widely used gear motor. Used for driving at a constant speed. Leverable motor / Gear motor that can instantly switch the direction of rotation. Use... Read More
    Product Type  Single gear head 
    Rating:
    100%
    from S$74.99
    Min. 2 days
  2. Gear Head
    Panasonic Gear Head
    Motor Type  Gear head  Bearing Life  Standard: 10000 hours  Structure (Bearing)  ball bearing 
    Rating:
    84%
    from S$55.99
    Min. 2 days
  3. Gear Head
    ORIENTAL MOTOR Gear Head
    Induction motor: For K series and World K series
    Mass (kg)  0.65  Motor Type  Gear head  Type  Ball bearing type  Shaft  GN gear cutting  Dimension L2 (mm)  Motor Mounting Angle (mm)  80 
    Rating:
    93%
    from S$78.99
    Min. 2 days
  4. Gear Head
    ORIENTAL MOTOR Gear Head
    Induction motor: For K series and World K series
    Motor Type  Gear head  Shaft  GN gear cutting  Type  Ball bearing type  Mass (kg)  1.5  Motor Mounting Angle (mm)  90 
    Rating:
    90%
    from S$98.99
    Min. 2 days
  5. New G Series Gear Head
    Panasonic New G Series Gear Head
    Type of Sign  Flange mounting  Motor Type  Gear head 
    Rating:
    93%
    from S$32.99
    Min. 2 days
  6. Gear Head
    ORIENTAL MOTOR Gear Head
    Motor Type  Gear head  Type  Ball bearing type  Shaft  GN gear cutting  Mass (kg)  0.4  Motor Mounting Angle (mm)  60  Dimension L2 (mm) 
    Rating:
    93%
    from S$78.99
    Min. 2 days
  7. Gear head
    ORIENTAL MOTOR Gear head
    This type has a mounting flange on the gear head. The motor and gear head can be fixed in advance and then incorporated into the device.
    Type  Ball bearing type  Motor Type  Gear head  Shaft  GU gear cutting  Motor Mounting Angle (mm)  90 
    from S$149.90
    Min. 2 days
  8. Gear Head
    ORIENTAL MOTOR Gear Head
    Mass (kg)  0.55  Dimension L2 (mm)  Motor Mounting Angle (mm)  70  Type  Ball bearing type  Shaft  GN gear cutting  Motor Type  Gear head 
    from S$78.99
    Min. 2 days
  9. Gear Head Flange Mounting Type
    ORIENTAL MOTOR Gear Head Flange Mounting Type
    This type has a mounting flange on the gearhead. The motor and gearhead can be fixed in advance before being assembled into the device. * The image is a box type with "B" at the end of the product number.
    Motor Type  Gear head 
    Rating:
    60%
    from S$149.90
    Min. 2 days
  10. New G series intermediate gear head
    Panasonic New G series intermediate gear head
    Reduction Ratio  10  Type of Sign  Flange mounting  Motor Type  Gear head 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  11. Intermediate gear head
    ORIENTAL MOTOR Intermediate gear head
    It can be attached to the world K series / K series of induction motors and the speed control motor unit type US type gear cutting shaft type.
    Shaft  GN gear cutting  Motor Type  Gear head  Reduction Ratio  10  Type  Parallel axis 
    from S$76.99
    Min. 2 days
  12. AO-8043 Tamiya Gear Head K10
    TAMIYA AO-8043 Tamiya Gear Head K10
    A gear head for geared motors that is convenient for making robots. Can be attached to any motor for gear heads. In addition to this product with a gear ratio of 10: 1, you can choose from eight types of gear ratios according to your application. If you use the wheel hub (sold separately), you ca... Read More
    Reduction Ratio  10:1  Gear ratio  10:1  Motor Type  Geared motor  Shaft End Shape  Straight 
    Rating:
    60%
    from S$44.99
    Min. 2 days
  13. ASTERO Intermediate Gear Head
    Sumitomo Heavy Industries ASTERO Intermediate Gear Head
    You can choose from a wide variety of motors to suit your application and usage environment. All gear heads and motors are sold by model, so customers can use them in any combination.
    Reduction Ratio  10  Dimension K (mm)  Motor Type  Intermediate gear head 
    from S$78.99
    Min. 2 days
  14. Combination gear head unit
    ORIENTAL MOTOR Combination gear head unit
    from S$89.99
    Min. 13 days
  15. AO-8052 Tamiya gear head K150
    TAMIYA AO-8052 Tamiya gear head K150
    A gear head for geared motors that is convenient for making robots. Can be attached to any motor for gear heads. In addition to this product with a gear ratio of 150: 1, you can choose from eight types of gear ratios according to your application. If you use the wheel hub (sold separately), you c... Read More
    Reduction Ratio  150:1  Gear ratio  150:1  Motor Type  Geared motor  Shaft End Shape  Straight 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  16. Gear Head
    ORIENTAL MOTOR Gear Head
    It can be attached to the World K series and K series gear cutting shafts.
    Dimension L2 (mm)  Dimension L1 (mm)  31  Gear Head Mounting Square Dimension (mm)  42  Motor Mounting Angle (mm)  42  Type  GN-K gear head  Shaft  GN gear cutting  Motor Type  Gear head  Included Accessories  Mounting screw  Specification  RoHS compliant product 
    Rating:
    80%
    from S$74.99
    Min. 12 days
  17. Gear head GN-S 25W Mounting angle 80mm
    ORIENTAL MOTOR Gear head GN-S 25W Mounting angle 80mm
    Output (W)  25  Gear Head Mounting Square Dimension (mm)  80  Shaft  GN gear cutting  Motor Type  Gear head 
    from S$98.99
    Min. 14 days
  18. AO-8054 Tamiya gear head K300
    TAMIYA AO-8054 Tamiya gear head K300
    A gear head for geared motors that is convenient for making robots. Can be attached to any motor for gear heads. In addition to this product with a gear ratio of 300: 1, you can choose from eight types of gear ratios according to your application. If you use the wheel hub (sold separately), you c... Read More
    Gear ratio  300:1  Reduction Ratio  300:1  Motor Type  Geared motor  Shaft End Shape  Straight 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  19. AO-8045 Tamiya gear head K20
    TAMIYA AO-8045 Tamiya gear head K20
    A gear head for geared motors that is convenient for making robots. Can be attached to any motor for gear heads. In addition to this product with a 20: 1 gear ratio, you can choose from eight types of gear ratios according to your application. If you use the wheel hub sold separately, you can ins... Read More
    Reduction Ratio  20:1  Gear ratio  20:1  Motor Type  Geared motor  Shaft End Shape  Straight 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  20. Gear head
    ORIENTAL MOTOR Gear head
    Motor Type  Gear head  Gear Head Mounting Square Dimension (mm)  90 
    from S$149.90
    Min. 12 days
  21. AO-8050 Tamiya gear head K75
    TAMIYA AO-8050 Tamiya gear head K75
    A gear head for geared motors that is convenient for making robots. Can be attached to any motor for gear heads. In addition to this product with a gear ratio of 75: 1, you can choose from eight types of gear ratios according to your application. If you use the wheel hub (sold separately), you ca... Read More
    Gear ratio  75:1  Reduction Ratio  75:1  Motor Type  Geared motor  Shaft End Shape  Straight 
    from S$44.99
    Min. 2 days
  22. ASTERO Direct Gear Head
    Sumitomo Heavy Industries ASTERO Direct Gear Head
    Frequency (Hz)  50/60  Type  Orthogonal gear head  Motor Type  Orthogonal gear head 
    from S$169.90
    Min. 37 days
  23. Gear head 5GE
    ORIENTAL MOTOR Gear head 5GE
    Gear Head Mounting Square Dimension (mm)  90  Shaft  GE gear cutting type  Motor Type  Gear head 
    from S$149.90
    Min. 10 days
  24. Right angle gear head
    ORIENTAL MOTOR Right angle gear head
    The flange-mounted orthogonal shaft gear head, which uses a worm gear and a special helical gear, allows the motor to be installed at a right angle to a shaft such as a belt conveyor. Hollow shaft RH type and solid shaft RA type are available to promote compact installation.・ Two types are avail... Read More
    Motor Type  Gear head  Application  GU gear cutting (for 60 / 90W)  Shaft  Hollow shaft  Gear Head Mounting Square Dimension (mm)  90 
    from S$329.90
    Min. 2 days
  25. Induction motor gear head 6W
    SPG Induction motor gear head 6W
    It is a mechanism that can reduce the rotation speed of the motor and increase the torque. * Calculated by dividing by the reduction ratio based on the synchronous rotation speed of the motor (50Hz / 1500rpm, 60Hz / 1800rpm)
    Motor Mounting Angle (mm)  60  Mounting Hole Spacing, Square (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Shaft Shape  Gear cutting type  Motor Type  Gear head  Suitable for  Induction motor 6W  Shaft End Shape  Parallel axis 
    from S$43.99
    Min. 5 days
  26. Gear head GN-S 40W Mounting angle 90mm
    ORIENTAL MOTOR Gear head GN-S 40W Mounting angle 90mm
    A gear head with a longer life and lower noise than the GN-K gear head. Induction motor: For K series and World K series
    Output (W)  40  Gear Head Mounting Square Dimension (mm)  90  Shaft  GN gear cutting  Motor Type  Gear head  Gearhead type  Long life and low noise GN-S gearhead 
    from S$129.90
    Min. 10 days
  27. AO-8047 Tamiya gear head K30
    TAMIYA AO-8047 Tamiya gear head K30
    A gear head for geared motors that is convenient for making robots. Can be attached to any motor for gear heads. In addition to this product with a gear ratio of 30: 1, you can choose from eight types of gear ratios according to your application. If you use the wheel hub (sold separately), you ca... Read More
    Gear ratio  30:1  Reduction Ratio  30:1  Motor Type  Geared motor  Shaft End Shape  Straight 
    from S$44.99
    Min. 8 days
  28. Gear head GN-S 6W Mounting angle 60mm
    ORIENTAL MOTOR Gear head GN-S 6W Mounting angle 60mm
    Output (W)  Gear Head Mounting Square Dimension (mm)  60  Shaft  GN gear cutting  Motor Type  Gear head  Gearhead type  Long life and low noise GN-S gearhead 
    from S$89.99
    Min. 10 days
  29. Induction motor gear head 25W
    SPG Induction motor gear head 25W
    It is a mechanism that can reduce the rotation speed of the motor and increase the torque. * Calculated by dividing by the reduction ratio based on the synchronous rotation speed of the motor (50Hz / 1500rpm, 60Hz / 1800rpm)
    Mounting Hole Spacing, Square (mm)  80  Motor Mounting Angle (mm)  80  Type  Ball bearing + metal mix type  RoHS directive (corresponding to 10 substances)  Correspondence  Shaft Shape  Gear cutting type  Motor Type  Gear head  Suitable for  Induction motor 25W  Shaft End Shape  Parallel axis 
    from S$48.99
    Min. 5 days
  30. AO-8048 Tamiya gear head K36
    TAMIYA AO-8048 Tamiya gear head K36
    A gear head for geared motors that is convenient for making robots. Can be attached to any motor for gear heads. In addition to this product with a gear ratio of 36: 1, you can choose from eight types of gear ratios according to your application. If you use the wheel hub (sold separately), you ca... Read More
    Gear ratio  36:1  Reduction Ratio  36:1  Motor Type  Geared motor  Shaft End Shape  Straight 
    from S$44.99
    Min. 13 days
  31. Gear head
    ORIENTAL MOTOR Gear head
    Motor Type  Gear head  Gear Head Mounting Square Dimension (mm)  90 
    from S$98.99
    Min. 12 days
  32. Gear head
    ORIENTAL MOTOR Gear head
    Motor Type  Gear head 
    from S$59.99
    Min. 13 days
  33. AO-8051 Tamiya Gearhead K100
    TAMIYA AO-8051 Tamiya Gearhead K100
    A gear head for geared motors that is convenient for making robots. Can be attached to any motor for gear heads. In addition to this product with a gear ratio of 100: 1, you can choose from eight types of gear ratios according to your application. If you use the wheel hub (sold separately), you c... Read More
    Reduction Ratio  100:1  Gear ratio  100:1  Motor Type  Geared motor  Shaft End Shape  Straight 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  34. Gear head
    ORIENTAL MOTOR Gear head
    Motor Type  Gear head 
    from S$53.99
    Min. 13 days
  35. Gear Head for Exclusive Use of C & B Motor MY9G □ H
    Panasonic Gear Head for Exclusive Use of C & B Motor MY9G □ H
    Mass (kg)  1.5  Applicable Motor Capacity (W)  60 or more  Type of Sign  Flange mounting  Motor Type  Gear head  Type  Size (mm)  □90 
    from S$119.90
    Min. 3 days
  36. Gear head
    ORIENTAL MOTOR Gear head
    Motor Type  Gear head  Gear Head Mounting Square Dimension (mm)  90 
    from S$289.90
    Min. 13 days
  37. Parallel shaft gear head unit for combination KII series GV type
    ORIENTAL MOTOR Parallel shaft gear head unit for combination KII series GV type
    Motor Type  Gear head 
    from S$78.99
    Min. 14 days
  38. Gear head
    ORIENTAL MOTOR Gear head
    Motor Type  Gear head  Gear Head Mounting Square Dimension (mm)  80 
    from S$98.99
    Min. 22 days
  39. Intermediate gear head
    ORIENTAL MOTOR Intermediate gear head
    Shaft  GU gear cutting  Motor Type  Gear head 
    from S$169.90
    Min. 2 days
  40. Gear head GN-S 15W Mounting angle 70mm
    ORIENTAL MOTOR Gear head GN-S 15W Mounting angle 70mm
    Output (W)  15  Gear Head Mounting Square Dimension (mm)  70  Shaft  GN gear cutting  Motor Type  Gear head  Gearhead type  Long life and low noise GN-S gearhead 
    from S$98.99
    Min. 10 days
View : Grid List
Filter

Items 1 - 40 of 461

Set Ascending Direction