All Category

Reversible Motors

A reversible motor is an induction motor that can switch between forward and reverse rotation. It is used in a wide variety of applications such as toys, home appliances, and factory machinery, depending on the size and torque standards. A simple brake is built in the motor, so it can be stopped and switched between forward and reverse in a short time. There are two types of brakes, one using a friction brake and the other using an electromagnetic brake. The electromagnetic brake type is advantageous when an instantaneous stop / switch that requires a large holding torque is required. The flow of current is higher than that of the induction motor, so the temperature rises greatly. Many models can be operated continuously within 30 minutes. The frequency of stoppages is often set to 6 times a minute.
View : Grid List
Filter

Items 1 - 40 of 203

Set Ascending Direction
  1. Reversible Motor
    Panasonic Reversible Motor
    Instant forward / reverse rotation is possible. With a built-in balance winding method and a simple brake mechanism, instant forward and reverse rotation is possible, and the same characteristics can be obtained for both forward and reverse rotation. There is little override, and the built-in sim... Read More
    Rated Time (minutes)  30/30  Number of Poles  Frequency (Hz)  50/60  Power Supply  Alternating current  Type of Sign  Flange mounting  Shape of Shank  Gear cutting axis  Type  Reversible motor 
    Rating:
    83%
    from S$59.99
    Min. 2 days
  2. Reversible motor
    ORIENTAL MOTOR Reversible motor
    Frequency (Hz)  50/60  Gear Head Mounting Square Dimension (mm)  80  Power Supply  Single-phase 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  3. Reversible motor
    ORIENTAL MOTOR Reversible motor
    Gear Head Mounting Square Dimension (mm)  60  Motor Mounting Angle (mm)  60  Power Supply  Single-phase 
    Rating:
    60%
    from S$74.99
    Min. 2 days
  4. ASTERO Reversible Motor
    Sumitomo Heavy Industries ASTERO Reversible Motor
    The motor and gear head have an easy-to-use separate structure. Customers can freely assemble the gear head by themselves. Induction motor / The most widely used gear motor. Used for driving at a constant speed. Leverable motor / Gear motor that can instantly switch the direction of rotation. Use... Read More
    from S$88.99
    Min. 4 days
  5. Reversible Motor
    ORIENTAL MOTOR Reversible Motor
    Motor Mounting Angle (mm)  90  Gear Head Mounting Square Dimension (mm)  90  Power Supply  Single-phase 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  6. Reversible Motor
    ORIENTAL MOTOR Reversible Motor
    Motor Mounting Angle (mm)  70  Power Supply  Single-phase 
    Rating:
    100%
    from S$86.99
    Min. 2 days
  7. Reversible motor
    ORIENTAL MOTOR Reversible motor
    End symbol: SM / SMF2 has an electromagnetic brake. RA / RGN / RGK type is a speed control motor. Applicable gear head: 4GN
    Gear Head Mounting Square Dimension (mm)  80 
    from S$139.90
    Min. 2 days
  8. Reversible Motor World K Series 25W Mounting angle 80mm
    ORIENTAL MOTOR Reversible Motor World K Series 25W Mounting angle 80mm
    Motor Mounting Angle (mm)  80  Power Supply  Single-phase 
    Rating:
    100%
    from S$119.90
    Min. 12 days
  9. Reversible motor
    ORIENTAL MOTOR Reversible motor
    End symbol: SM / SMF2 has an electromagnetic brake. RA / RGN / RGK type is a speed control motor. Applicable gear head: 5GU
    Power Supply  Single-phase 
    from S$169.90
    Min. 46 days
  10. Reversible motor
    ORIENTAL MOTOR Reversible motor
    End symbol: SM / SMF2 has an electromagnetic brake. RA / RGN / RGK type is a speed control motor. Applicable gear head: 5GU
    Power Supply  Single-phase  Gear Head Mounting Square Dimension (mm)  90 
    from S$139.90
    Min. 46 days
  11. Reversible motor World K series 6W Mounting angle 60mm
    ORIENTAL MOTOR Reversible motor World K series 6W Mounting angle 60mm
    Motor Mounting Angle (mm)  60  Power Supply  Single-phase 
    from S$89.99
    Min. 46 days
  12. Reversible Motor World K Series Mounting Angle 90mm
    ORIENTAL MOTOR Reversible Motor World K Series Mounting Angle 90mm
    Motor Mounting Angle (mm)  90  Power Supply  Single-phase 
    from S$139.90
    Min. 12 days
  13. Reversible motor World K series Motor alone
    ORIENTAL MOTOR Reversible motor World K series Motor alone
    Output (kW)  0.001  Motor Mounting Angle (mm)  42  Starting Torque (mNm [gfcm])  Type  Reversible motor  Power Supply  Single-phase 
    from S$99.90
    Min. 11 days
  14. Reversible motor
    ORIENTAL MOTOR Reversible motor
    End symbol: SM / SMF2 has an electromagnetic brake. RA / RGN / RGK type is a speed control motor.
    Output (kW)  0.04  Type  Reversible motor  Gear Head Mounting Square Dimension (mm)  90  Reduction Ratio  10  Capacitor Capacitance (μF)  15  Power Supply  Single-phase 
    from S$169.90
    Min. 12 days
  15. Reversible Motor World K Series 15W Mounting angle 70mm
    ORIENTAL MOTOR Reversible Motor World K Series 15W Mounting angle 70mm
    Motor Mounting Angle (mm)  70  Power Supply  Single-phase 
    from S$99.90
    Min. 11 days
  16. Reversible motor
    ORIENTAL MOTOR Reversible motor
    End symbol: SM / SMF2 has an electromagnetic brake. RA / RGN / RGK type is a speed control motor. Applicable gear head: 2GN
    Gear Head Mounting Square Dimension (mm)  60  Power Supply  Single-phase 
    from S$119.90
    Min. 11 days
  17. Variable speed reversible motor □ 80mm (Gear cutting shaft)
    Panasonic Variable speed reversible motor □ 80mm (Gear cutting shaft)
    A variable speed motor with a built-in simple brake mechanism. With a built-in simple brake, there is less overrun when stopped than with an induction motor, and instant forward / reverse rotation is possible. The time rating is 30 minutes. A wide range of gear shifting is possible with a speed c... Read More
    Output (kW)  0.025  Module  0.5  Mass (kg)  1.5  Dimension T (mm)  Number of Poles  Dimension H1 (mm)  55  Dimension H2 (mm)  78  Number of Teeth  Power Supply  Alternating current  Type of Sign  Flange mounting  Shape of Shank  Gear cutting axis  Type  Reversible motor  Classification  Specifications for overseas standards  Specification  Variable speed  Size (mm)  □80 
    from S$119.90
    Min. 33 days
  18. Reversible motor
    ORIENTAL MOTOR Reversible motor
    End symbol: SM / SMF2 has an electromagnetic brake. RA / RGN / RGK type is a speed control motor. Applicable gear head: 3GN
    Gear Head Mounting Square Dimension (mm)  70  Power Supply  Single-phase 
    from S$119.90
    Min. 11 days
  19. Reversible motor □ 90mm (Gear cutting shaft)
    Panasonic Reversible motor □ 90mm (Gear cutting shaft)
    Instant forward / reverse rotation is possible. The stator winding is a balanced winding, and the same characteristics can be obtained for both forward and reverse rotation. It has a built-in simple brake mechanism, has less overrun than an induction motor, and enables instant forward and reverse... Read More
    Number of Poles  Dimension T (mm)  Dimension H1 (mm)  55  Dimension W1 (mm)  58  Dimension L (mm)  58  Dimension H2 (mm)  78  Number of Teeth  Power Supply  Alternating current  Type of Sign  Flange mounting  Shape of Shank  Gear cutting axis  Type  Reversible motor  Classification  Specifications for overseas standards  Size (mm)  □90 
    from S$99.90
    Min. 104 days
  20. Astero Reversible Motor
    Sumitomo Heavy Industries Astero Reversible Motor
    A gear motor that can instantly switch the direction of rotation. Used for constant speed driving. It has a built-in simple brake and can be stopped in a short time, but if a large holding torque is required, use an electromagnetic brake. The specifications of the wiring part are lead type. The t... Read More
    Motor Pole Number (P)  Starting Method  Capacitor operation  Type of Sign  Flange mounting  Brake  None  Type  Reversible motor  Power Supply  Single-phase 
    from S$86.99
    Min. 9 days
  21. Non-contact electromagnetic brake motor unit BSD series BSD type (reversible motor)
    ORIENTAL MOTOR Non-contact electromagnetic brake motor unit BSD series BSD type (reversible motor)
    Output (kW)  0.015  Type  Reversible motor  Power Supply  Single-phase 
    from S$669.90
    Min. 11 days
  22. Reversible motor 40W Mounting angle 90mm
    ORIENTAL MOTOR Reversible motor 40W Mounting angle 90mm
    Motor Mounting Angle (mm)  90 
    from S$119.90
    Min. 46 days
  23. Reversible motor
    ORIENTAL MOTOR Reversible motor
    End symbol: SM / SMF2 has an electromagnetic brake. RA / RGN / RGK type is a speed control motor.
    Gear Head Mounting Square Dimension (mm)  90  Power Supply  Single-phase 
    from S$119.90
    Min. 46 days
  24. Reversible motor
    ORIENTAL MOTOR Reversible motor
    End symbol: SM / SMF2 has an electromagnetic brake. RA / RGN / RGK type is a speed control motor.
    Gear Head Mounting Square Dimension (mm)  80 
    from S$98.99
    Min. 46 days
  25. Reversible motor □ 90mm (Round shaft)
    Panasonic Reversible motor □ 90mm (Round shaft)
    Instant forward / reverse rotation is possible. The stator winding is a balanced winding, and the same characteristics can be obtained for both forward and reverse rotation. It has a built-in simple brake mechanism, has less overrun than an induction motor, and enables instant forward and reverse... Read More
    Dimension T (mm)  Number of Poles  Dimension H1 (mm)  55  Dimension W1 (mm)  58  Dimension L (mm)  58  Dimension H2 (mm)  78  Number of Teeth  Power Supply  Alternating current  Type of Sign  Flange mounting  Type  Reversible motor  Shape of Shank  Round shaft  Classification  Specifications for overseas standards  Size (mm)  □90 
    from S$99.90
    Min. 33 days
  26. Variable speed reversible motor □ 70mm (Geared shaft)
    Panasonic Variable speed reversible motor □ 70mm (Geared shaft)
    A variable speed motor with a built-in simple brake mechanism. With a built-in simple brake, there is less overrun when stopped than with an induction motor, and instant forward / reverse rotation is possible. The time rating is 30 minutes. A wide range of gear shifting is possible with a speed c... Read More
    Output (kW)  0.015  Module  0.5  Mass (kg)  1.1  Dimension T (mm)  Number of Poles  Number of Teeth  Power Supply  Alternating current  Type of Sign  Flange mounting  Shape of Shank  Gear cutting axis  Type  Reversible motor  Classification  Specifications for overseas standards  Specification  Variable speed  Size (mm)  □70 
    from S$99.90
    Min. 33 days
  27. Reversible motor □ 60mm (Geared shaft)
    Panasonic Reversible motor □ 60mm (Geared shaft)
    Instant forward / reverse rotation is possible. The stator winding is a balanced winding, and the same characteristics can be obtained for both forward and reverse rotation. It has a built-in simple brake mechanism, has less overrun than an induction motor, and enables instant forward and reverse... Read More
    Output (kW)  0.006  Module  0.5  Mass (kg)  0.67  Dimension H (mm)  27  Number of Poles  Dimension T (mm)  Dimension H1 (mm)  50  Number of Teeth  Dimension H2 (mm)  73  Power Supply  Alternating current  Type of Sign  Flange mounting  Shape of Shank  Gear cutting axis  Type  Reversible motor  Classification  Specifications for overseas standards  Size (mm)  □60 
    from S$69.99
    Min. 33 days
  28. Reversible motor
    ORIENTAL MOTOR Reversible motor
    End symbol: SM / SMF2 has an electromagnetic brake. RA / RGN / RGK type is a speed control motor. Applicable gear head: 5GN
    Reduction Ratio  12  Output (kW)  0.04  Voltage (V)  200  Power Supply  Single-phase  Capacitor Capacitance (μF)  15  Type  Reversible motor  Gear Head Mounting Square Dimension (mm)  90 
    from S$169.90
    Min. 11 days
  29. Reversible motor □ 80mm (Geared shaft)
    Panasonic Reversible motor □ 80mm (Geared shaft)
    Instant forward / reverse rotation is possible. The stator winding is a balanced winding, and the same characteristics can be obtained for both forward and reverse rotation. It has a built-in simple brake mechanism, has less overrun than an induction motor, and enables instant forward and reverse... Read More
    Output (kW)  0.025  Module  0.5  Dimension T (mm)  Number of Poles  Dimension H1 (mm)  55  Dimension H2 (mm)  78  Number of Teeth  Power Supply  Alternating current  Type of Sign  Flange mounting  Shape of Shank  Gear cutting axis  Type  Reversible motor  Classification  Specifications for overseas standards  Size (mm)  □80 
    from S$88.99
    Min. 33 days
  30. Non-contact electromagnetic brake motor unit BSD series BSD type (reversible motor)
    ORIENTAL MOTOR Non-contact electromagnetic brake motor unit BSD series BSD type (reversible motor)
    Output (kW)  0.006  Type  Reversible motor  Power Supply  Single-phase 
    from S$659.90
    Min. 11 days
  31. Reversible motor □ 60mm (Round shaft)
    Panasonic Reversible motor □ 60mm (Round shaft)
    Instant forward / reverse rotation is possible. The stator winding is a balanced winding, and the same characteristics can be obtained for both forward and reverse rotation. It has a built-in simple brake mechanism, has less overrun than an induction motor, and enables instant forward and reverse... Read More
    Output (kW)  0.006  Module  0.5  Mass (kg)  0.67  Dimension H (mm)  27  Dimension T (mm)  Number of Poles  Dimension H1 (mm)  50  Number of Teeth  Dimension H2 (mm)  73  Power Supply  Alternating current  Type of Sign  Flange mounting  Type  Reversible motor  Shape of Shank  Round shaft  Classification  Specifications for overseas standards  Size (mm)  □60 
    from S$74.99
    Min. 33 days
  32. Reversible motor
    ORIENTAL MOTOR Reversible motor
    End symbol: SM / SMF2 has an electromagnetic brake. RA / RGN / RGK type is a speed control motor.
    Gear Head Mounting Square Dimension (mm)  70  Power Supply  Single-phase 
    from S$119.90
    Min. 11 days
  33. Variable speed reversible motor □ 60mm (Geared shaft)
    Panasonic Variable speed reversible motor □ 60mm (Geared shaft)
    A variable speed motor with a built-in simple brake mechanism. With a built-in simple brake, there is less overrun when stopped than with an induction motor, and instant forward / reverse rotation is possible. The time rating is 30 minutes. A wide range of gear shifting is possible with a speed c... Read More
    Output (kW)  0.006  Module  0.5  Mass (kg)  0.71  Dimension H (mm)  27  Number of Poles  Dimension T (mm)  Dimension H1 (mm)  50  Number of Teeth  Dimension H2 (mm)  73  Power Supply  Alternating current  Type of Sign  Flange mounting  Shape of Shank  Gear cutting axis  Type  Reversible motor  Classification  Specifications for overseas standards  Specification  Variable speed  Size (mm)  □60 
    from S$88.99
    Min. 33 days
  34. reversible motor
    SPG reversible motor
    Output (kW)  0.06  Applicable gear head  1250/1550、S9KC□BH/S9KC□BH-S  Mounting Hole Spacing, Square (mm)  90  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Single-phase 
    from S$169.90
    Min. 5 days
  35. Non-contact speed control motor unit MSD series MSD type (reversible motor)
    ORIENTAL MOTOR Non-contact speed control motor unit MSD series MSD type (reversible motor)
    The volume is about half that of the conventional non-contact speed control pack. Moreover, the rotation speed display function and the rotation speed setting while actually monitoring the rotation speed have become easier and more convenient. Two types of rotation speed can be set in the range o... Read More
    Output (kW)  0.025  Type  Reversible motor  Power Supply  Single-phase 
    from S$449.90
    Min. 11 days
  36. Reversible motor 6W Mounting angle 60mm
    ORIENTAL MOTOR Reversible motor 6W Mounting angle 60mm
    Motor Mounting Angle (mm)  60 
    from S$76.99
    Min. 46 days
  37. Non-contact electromagnetic brake motor unit BSD series BSD type (reversible motor)
    ORIENTAL MOTOR Non-contact electromagnetic brake motor unit BSD series BSD type (reversible motor)
    Output (kW)  0.04  Type  Reversible motor  Power Supply  Single-phase 
    from S$749.90
    Min. 11 days
  38. Non-contact speed control motor unit MSD series MSD type (reversible motor)
    ORIENTAL MOTOR Non-contact speed control motor unit MSD series MSD type (reversible motor)
    The volume is about half that of the conventional non-contact speed control pack. Moreover, the rotation speed display function and the rotation speed setting while actually monitoring the rotation speed have become easier and more convenient. Two types of rotation speed can be set in the range o... Read More
    Output (kW)  0.06  Type  Reversible motor  Power Supply  Single-phase 
    from S$599.90
    Min. 11 days
  39. Non-contact electromagnetic brake motor unit BSD series BSD type (reversible motor)
    ORIENTAL MOTOR Non-contact electromagnetic brake motor unit BSD series BSD type (reversible motor)
    Output (kW)  0.015  Type  Reversible motor  Power Supply  Single-phase 
    from S$669.90
    Min. 11 days
  40. Non-contact speed control motor unit MSD series MSD type (reversible motor)
    ORIENTAL MOTOR Non-contact speed control motor unit MSD series MSD type (reversible motor)
    The volume is about half that of the conventional non-contact speed control pack. Moreover, the rotation speed display function and the rotation speed setting while actually monitoring the rotation speed have become easier and more convenient. Two types of rotation speed can be set in the range o... Read More
    Output (kW)  0.04  Type  Reversible motor  Power Supply  Single-phase 
    from S$479.90
    Min. 11 days
View : Grid List
Filter

Items 1 - 40 of 203

Set Ascending Direction