All Category

Servomotors

The servo motor is a device that can detect the rotation speed and rotation angle and use the rotation detector to ford back to the motor driver. There are various types of motors, such as electric motors and hydraulic motors. Currently, types with detectors are common. The feature is that it can be finely controlled, and it is possible to maintain and realize high torque when rotating at high speed.
View : Grid List
Filter

Items 1 - 40 of 179

Set Ascending Direction
  1. HG-KR series (low inertia, small capacity) + servo motor + electromagnetic brake
    Mitsubishi Electric HG-KR series (low inertia, small capacity) + servo motor + electromagnetic brake
    Voltage (V)  200  Power Supply  Alternating current  Type of Sign  Flange mounting  With or without reducer  None  Type  Servomotor 
    from S$749.90
    Min. 2 days
  2. HG-KR Series (Low Inertia, Small Capacity) Servomotor No Electromagnetic Brake
    Mitsubishi Electric HG-KR Series (Low Inertia, Small Capacity) Servomotor No Electromagnetic Brake
    Voltage (V)  200  Power Supply  Alternating current  Type of Sign  Flange mounting  With or without reducer  None  With or Without Brake  None  Type  Servomotor  Reduction Ratio 
    from S$499.90
    Min. 2 days
  3. HG-SR+2000r/min series (Medium inertia, medium capacity) Servo motor + No electromagnetic brake
    Mitsubishi Electric HG-SR+2000r/min series (Medium inertia, medium capacity) Servo motor + No electromagnetic brake
    Reduction Ratio  Voltage (V)  200  Power Supply  Alternating current  Type of Sign  Flange mounting  With or Without Brake  None  With or without reducer  None  Type  Servomotor 
    Rating:
    100%
    from S$869.90
    Min. 2 days
  4. HG-MR series (Ultra low inertia, small capacity) + Servo motor + No electromagnetic brake
    Mitsubishi Electric HG-MR series (Ultra low inertia, small capacity) + Servo motor + No electromagnetic brake
    Voltage (V)  200  Power Supply  Alternating current  Type of Sign  Flange mounting  With or without reducer  None  Type  Servomotor  Reduction Ratio 
    from S$559.90
    Min. 18 days
  5. HG-SR+2000r/min series (Medium inertia/medium capacity) Servo motor + electromagnetic brake
    Mitsubishi Electric HG-SR+2000r/min series (Medium inertia/medium capacity) Servo motor + electromagnetic brake
    Voltage (V)  200  Power Supply  Alternating current  Type of Sign  Flange mounting  With or without reducer  None  Type  Servomotor 
    from S$1,199.00
    Min. 123 days
  6. HG-KR series (low inertia, small capacity) + servo motor + no electromagnetic brake + reducer
    Mitsubishi Electric HG-KR series (low inertia, small capacity) + servo motor + no electromagnetic brake + reducer
    Voltage (V)  200  Rotational Speed (min -1 [rpm])  3000  Power Supply  Alternating current  Type of Sign  Flange mounting  With or Without Brake  None  Type  Servomotor  With or without reducer  Yes 
    from S$869.90
    Min. 123 days
  7. HK-KT series (small capacity, low inertia) + rotary servo motor + no electromagnetic brake
    Mitsubishi Electric HK-KT series (small capacity, low inertia) + rotary servo motor + no electromagnetic brake
    Equipped with a 26-bit batteryless absolute position encoder. Rated rotation speed 3000 r / min, maximum rotation, speed 6700 r / min (rotation speed varies depending on the model) Flat type is also available. Compatible with ONE connector.
    Voltage (V)  AC200  Series  MELSERVO-J5  electromagnetic brake  None  With or without reducer  None  With or Without Brake  None  Type  Servomotor 
    from S$569.90
    Min. 93 days
  8. Σ-7 Series Rotary Servo Motor Medium Inertia SGM7J Type
    Yaskawa Electric Σ-7 Series Rotary Servo Motor Medium Inertia SGM7J Type
    Voltage (V)  200  Rated Rotation Speed (min -1 [rpm])  3000  Power Supply  Alternating current  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Sign  Flange mounting  With or without reducer  None  Type  Servomotor  Shape of Shank  Straight 
    from S$489.90
    Min. 6 days
  9. HG-SR+1000r/min series (Medium inertia, medium capacity) Servo motor + No electromagnetic brake
    Mitsubishi Electric HG-SR+1000r/min series (Medium inertia, medium capacity) Servo motor + No electromagnetic brake
    Reduction Ratio  Voltage (V)  200  Power Supply  Alternating current  Type of Sign  Flange mounting  With or Without Brake  None  With or without reducer  None  Type  Servomotor 
    from S$1,299.00
    Min. 24 days
  10. AC servo motor G5 series (pulse train input type)
    OMRON AC servo motor G5 series (pulse train input type)
    Service Life  (Brake) 10 million times or more  Material  (Heat sink) Al  Operation Ambient Temperature (℃)  0 to +40 (no condensation)  Ambient Humidity to Use  20 to 85% RH or less (no condensation)  Power Supply  Alternating current  Insulation Class  Class F  Rating  Continuous  Motor Type  Cylinder type  With or without reducer  Included  Atmosphere  No corrosive gas  Type  Servomotor  Backlash  ±1 ° 
    from S$769.90
    Min. 5 days
  11. ALPHA5 Series Servo Motor
    Fuji Electric ALPHA5 Series Servo Motor
    Power Supply  Three-phase  Type  Servomotor  Voltage (V)  200  Type of Sign  Flange mounting 
    from S$479.90
    Min. 102 days
  12. HF-KN Series (Low Inertia Small Capacity) Servo Motor No Electromagnetic Brake
    Mitsubishi Electric HF-KN Series (Low Inertia Small Capacity) Servo Motor No Electromagnetic Brake
    Voltage (V)  200  Rated Rotation Speed (min -1 [rpm])  3000  Power Supply  Alternating current  Type of Sign  Flange mounting  With or without reducer  None  With or Without Brake  None  Type  Servomotor  Shape of Shank  Standard (straight shaft)  Brake  Without brake 
    from S$449.90
    Min. 4 days
  13. HG-AK series (ultra-compact, ultra-small capacity) + rotary servo motor
    Mitsubishi Electric HG-AK series (ultra-compact, ultra-small capacity) + rotary servo motor
    An ultra-compact servo motor with a flange size of □ 25 mm. Ideal for small devices and headers of devices
    Rotational Speed (r/min)  3000  Rotational Speed (min -1 [rpm])  3000  Voltage (V)  DC48/24  Series  MELSERVO-J4  With or without reducer  None  Type  Servomotor 
    from S$689.90
    Min. 93 days
  14. Rotary servo motor Σ-Ⅴ series 20-bit incremental (standard)
    Yaskawa Electric Rotary servo motor Σ-Ⅴ series 20-bit incremental (standard)
    Ultra-low inertia, high instantaneous maximum torque (rated ratio 300%) Equipped with high-resolution serial encoder (20 bits), achieving maximum rotation speed of 6000 min-1 Semiconductors, chip mounters, printed circuit board drilling machines, robots, transport machines, food processing machines
    Operation Ambient Temperature (℃)  0~40  Ambient Humidity to Use  20-80% (no condensation)  Voltage (V)  200  Rated Rotation Speed (min-1[r.p.m])  3000  Rated Rotation Speed (min -1 [rpm])  3000  Maximum speed (min -1 6000  Insulation Voltage (V)  AC1500 (1 minute)  Power Supply  Alternating current  Heat Resistance Class  Time rating  Continuous  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation Resistance (MΩ)  DC500V, 10 or more  Consolidation method  Direct connection  Type of Sign  Flange mounting  With or Without Brake  None  With or without reducer  None  excitation method  Permanent magnet type  Type  Servomotor  Specification  Shaft end: straight, no key (standard)  Shape of Shank  Straight  Vibration class  V15 
    from S$589.90
    Min. 5 days
  15. HG-KR series (Low inertia, small capacity) + Servo motor + With electromagnetic brake + With reducer
    Mitsubishi Electric HG-KR series (Low inertia, small capacity) + Servo motor + With electromagnetic brake + With reducer
    Voltage (V)  200  Rotational Speed (min -1 [rpm])  3000  Power Supply  Alternating current  Type of Sign  Flange mounting  Type  Servomotor  With or without reducer  Yes  With or Without Brake  Yes 
    from S$999.00
    Min. 93 days
  16. Sensorless PM motor + MM-GKR series
    Mitsubishi Electric Sensorless PM motor + MM-GKR series
    Compact and highly accurate sensorless PM motor Contributes to energy saving with a compact and highly efficient motor because there is no encoder but high accuracy and no encoder
    Reduction Ratio  Rotational Speed (r/min)  3000  Rotational Speed (min -1 [rpm])  3000  Model of Suitable Unit  FR-E700EX  With or without reducer  None  Type  Sensorless PM motor 
    from S$689.90
    Min. 93 days
  17. Σ-Ⅴ AC servo drive MECHATROLINK-Ⅱ communication command type
    Yaskawa Electric Σ-Ⅴ AC servo drive MECHATROLINK-Ⅱ communication command type
    Real-time communication and high-precision motion control
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$999.00
    Min. 5 days
  18. HG-SR+1000r/min series (medium inertia, medium capacity) Servo motor + electromagnetic brake
    Mitsubishi Electric HG-SR+1000r/min series (medium inertia, medium capacity) Servo motor + electromagnetic brake
    Voltage (V)  200  Power Supply  Alternating current  Type of Sign  Flange mounting  With or without reducer  None  Type  Servomotor  Reduction Ratio 
    from S$1,399.00
    Min. 18 days
  19. Tuningless AC servo motor unit NX series
    ORIENTAL MOTOR Tuningless AC servo motor unit NX series
    from S$1,799.00
    Min. 41 days
  20. HG-MR series (Ultra low inertia, small capacity) + Servo motor + Electromagnetic brake
    Mitsubishi Electric HG-MR series (Ultra low inertia, small capacity) + Servo motor + Electromagnetic brake
    Voltage (V)  200  Power Supply  Alternating current  Type of Sign  Flange mounting  With or without reducer  None  Type  Servomotor  Reduction Ratio 
    from S$749.90
    Min. 17 days
  21. Rotary servo motor Σ-Ⅴ series 20-bit incremental (standard)
    Yaskawa Electric Rotary servo motor Σ-Ⅴ series 20-bit incremental (standard)
    Equipped with a high-resolution serial encoder (20 bits) for driving the feed shaft of various machines (high-speed feed) -IP67 is adopted as standard Machine tools, transfer machines, conveyor machines, food processing machines
    Operation Ambient Temperature (℃)  0~40  Rated Rotation Speed (min -1 [rpm])  1500  Rated Rotation Speed (min-1[r.p.m])  1500  Ambient Humidity to Use  20-80% (no condensation)  Voltage (V)  200  Maximum speed (min -1 3000  Power Supply  Alternating current  Time rating  Continuous  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation Resistance (MΩ)  DC500V, 10 or more  Consolidation method  Direct connection  Heat Resistance Class  Type of Sign  Flange mounting  With or without reducer  None  With or Without Brake  None  excitation method  Permanent magnet type  Type  Servomotor  Specification  Shaft end: straight, no key (standard)  Shape of Shank  Straight  Vibration class  V15 
    from S$1,199.00
    Min. 5 days
  22. Rotary servo motor Σ-Ⅴ series 13-bit incremental (standard)
    Yaskawa Electric Rotary servo motor Σ-Ⅴ series 13-bit incremental (standard)
    Medium inertia, instantaneous maximum torque (rated ratio 350%) Equipped with high resolution serial encoder (13/20 bit) Achieves maximum rotation speed of 6000 min-1 Semiconductors, chip mounters, printed circuit board drilling machines, robots, transport machines, food processing machines
    Operation Ambient Temperature (℃)  0~40  Ambient Humidity to Use  20-80% (no condensation)  Voltage (V)  200  Rated Rotation Speed (min-1[r.p.m])  3000  Rated Rotation Speed (min -1 [rpm])  3000  Maximum speed (min -1 6000  Insulation Voltage (V)  AC1500 (1 minute)  Power Supply  Alternating current  Heat Resistance Class  Time rating  Continuous  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation Resistance (MΩ)  DC500V, 10 or more  Consolidation method  Direct connection  Type of Sign  Flange mounting  With or without reducer  None  With or Without Brake  None  excitation method  Permanent magnet type  Type  Servomotor  Specification  Shaft end: straight, no key (standard)  Shape of Shank  Straight  Vibration class  V15 
    from S$559.90
    Min. 5 days
  23. Rotary servo motor Σ-Ⅴ series 20-bit absolute value (standard)
    Yaskawa Electric Rotary servo motor Σ-Ⅴ series 20-bit absolute value (standard)
    Medium inertia, instantaneous maximum torque (rated ratio 350%) Equipped with high resolution serial encoder (13/20 bit) Achieves maximum rotation speed of 6000 min-1 Semiconductors, chip mounters, printed circuit board drilling machines, robots, transport machines, food processing machines
    Operation Ambient Temperature (℃)  0~40  Ambient Humidity to Use  20-80% (no condensation)  Voltage (V)  200  Rated Rotation Speed (min -1 [rpm])  3000  Rated Rotation Speed (min-1[r.p.m])  3000  Maximum speed (min -1 6000  Insulation Voltage (V)  AC1500 (1 minute)  Power Supply  Alternating current  Heat Resistance Class  Time rating  Continuous  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation Resistance (MΩ)  DC500V, 10 or more  Consolidation method  Direct connection  Type of Sign  Flange mounting  With or without reducer  None  With or Without Brake  None  excitation method  Permanent magnet type  Type  Servomotor  Specification  Shaft end: straight, no key (standard)  Shape of Shank  Straight  Vibration class  V15 
    from S$589.90
    Min. 5 days
  24. HG-JR series (low inertia, medium and large capacity) + rotary servo motor + electromagnetic brake
    Mitsubishi Electric HG-JR series (low inertia, medium and large capacity) + rotary servo motor + electromagnetic brake
    It is a low inertia type and is ideal for high frequency positioning operation and high acceleration / deceleration operation. 200V class with electromagnetic brake
    Reduction Ratio  With or without reducer  None  Type  Servomotor 
    from S$1,399.00
    Min. 183 days
  25. HK-KT series (small capacity, low inertia) + rotary servo motor + electromagnetic brake
    Mitsubishi Electric HK-KT series (small capacity, low inertia) + rotary servo motor + electromagnetic brake
    Equipped with a 26-bit batteryless absolute position encoder. Rated rotation speed 3000 r / min, maximum rotation, speed 6700 r / min (rotation speed varies depending on the model) Flat type is also available. Compatible with ONE connector. With electromagnetic brake
    Voltage (V)  AC200  electromagnetic brake  Attached  Series  MELSERVO-J5  With or without reducer  None  Type  Servomotor  With or Without Brake  Yes 
    from S$869.90
    Min. 93 days
  26. HG-JR series (low inertia, medium, large capacity) + rotary servo motor + no electromagnetic brake
    Mitsubishi Electric HG-JR series (low inertia, medium, large capacity) + rotary servo motor + no electromagnetic brake
    It is a low inertia type and is ideal for high frequency positioning operation and high acceleration / deceleration operation. 200V class
    Reduction Ratio  With or without reducer  None  With or Without Brake  None  Type  Servomotor 
    from S$899.90
    Min. 4 days
  27. MR-J3 series + servo motor
    Mitsubishi Electric MR-J3 series + servo motor
    Rating:
    40%
    from S$689.90
    Min. 21 days
  28. MC servo R88D
    OMRON MC servo R88D
    Power Supply  Alternating current 
    from S$2,599.00
    Min. 5 days
  29. AC servo system 1S series
    OMRON AC servo system 1S series
    from S$59.99
    Min. 5 days
  30. HG-SR+2000r/min series (Medium inertia/medium capacity) Servo motor + Without electromagnetic brake + 400V class
    Mitsubishi Electric HG-SR+2000r/min series (Medium inertia/medium capacity) Servo motor + Without electromagnetic brake + 400V class
    Reduction Ratio  Voltage (V)  400  Power Supply  Alternating current  Type of Sign  Flange mounting  With or without reducer  None  With or Without Brake  None  Type  Servomotor 
    from S$799.90
    Min. 17 days
  31. MINAS A6 Family High Inertia (High Inertia) Servo Motor
    Panasonic MINAS A6 Family High Inertia (High Inertia) Servo Motor
    from S$679.90
    Min. 17 days
  32. Rotary servo motor Σ-Ⅴ series 20-bit absolute value (standard)
    Yaskawa Electric Rotary servo motor Σ-Ⅴ series 20-bit absolute value (standard)
    Ultra-low inertia, high instantaneous maximum torque (rated ratio 300%) Equipped with high-resolution serial encoder (20 bits), achieving maximum rotation speed of 6000 min-1 Semiconductors, chip mounters, printed circuit board drilling machines, robots, transport machines, food processing machines
    Operation Ambient Temperature (℃)  0~40  Ambient Humidity to Use  20-80% (no condensation)  Voltage (V)  200  Rated Rotation Speed (min -1 [rpm])  3000  Rated Rotation Speed (min-1[r.p.m])  3000  Maximum speed (min -1 6000  Insulation Voltage (V)  AC1500 (1 minute)  Power Supply  Alternating current  Heat Resistance Class  Time rating  Continuous  RoHS directive (corresponding to 10 substances)  Correspondence  Insulation Resistance (MΩ)  DC500V, 10 or more  Consolidation method  Direct connection  Type of Sign  Flange mounting  With or without reducer  None  With or Without Brake  None  excitation method  Permanent magnet type  Type  Servomotor  Specification  Shaft end: straight, no key (standard)  Shape of Shank  Straight  Vibration class  V15 
    from S$589.90
    Min. 5 days
  33. SANYO DC servo
    SANYO DENKI SANYO DC servo
    Type  Servomotor  Power Supply  DC  Type of Sign  Flange mounting 
    from S$359.90
    Min. 122 days
  34. Σ-Ⅴ AC servo drive MECHATROLINK-Ⅲ communication command type
    Yaskawa Electric Σ-Ⅴ AC servo drive MECHATROLINK-Ⅲ communication command type
    Real-time communication and high-precision motion control
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$999.00
    Min. 5 days
  35. MINAS A6 Family Low Inertia (Low Inertia) Servo Motor
    Panasonic MINAS A6 Family Low Inertia (Low Inertia) Servo Motor
    from S$679.90
    Min. 5 days
  36. HG-RR (ultra-low inertia + medium capacity) + servo motor
    Mitsubishi Electric HG-RR (ultra-low inertia + medium capacity) + servo motor
    Reduction Ratio  Voltage (V)  200  Power Supply  Alternating current  Type of Sign  Flange mounting  With or without reducer  None  Type  Servomotor 
    from S$999.00
    Min. 4 days
  37. Rotary servo motor Σ-Ⅴ series 20-bit incremental (standard)
    Yaskawa Electric Rotary servo motor Σ-Ⅴ series 20-bit incremental (standard)
    Medium inertia, instantaneous maximum torque (rated ratio 350%) Equipped with high resolution serial encoder (13/20 bit) Achieves maximum rotation speed of 6000 min-1 Semiconductors, chip mounters, printed circuit board drilling machines, robots, transport machines, food processing machines
    Operation Ambient Temperature (℃)  0~40  Ambient Humidity to Use  20-80% (no condensation)  Voltage (V)  200  Rated Rotation Speed (min-1[r.p.m])  3000  Maximum speed (min -1 6000  Insulation Voltage (V)  AC1500 (1 minute)  Power Supply  Alternating current  Heat Resistance Class  Time rating  Continuous  Insulation Resistance (MΩ)  DC500V, 10 or more  Consolidation method  Direct connection  Type of Sign  Flange mounting  excitation method  Permanent magnet type  Type  Servomotor  Specification  Shaft end: straight, no key (standard)  Vibration class  V15 
    from S$569.90
    Min. 5 days
  38. HG-KR series + AC rotary servo motor
    Mitsubishi Electric HG-KR series + AC rotary servo motor
    The maximum rotation speed is 6000 r / min against the rated rotation speed of 3000 r / min. The maximum torque corresponds to 350% of the rated torque, and high torque is also realized in the high rotation range.
    Rotational Speed (min -1 [rpm])  3000  Type  Servomotor  With or without reducer  Yes  With or Without Brake  Yes 
    from S$1,799.00
    Min. 93 days
  39. HG-SR+2000r/min series (medium inertia/medium capacity) Servo motor + electromagnetic brake + reducer
    Mitsubishi Electric HG-SR+2000r/min series (medium inertia/medium capacity) Servo motor + electromagnetic brake + reducer
    Voltage (V)  200  Rotational Speed (min -1 [rpm])  2000  Power Supply  Alternating current  Type  Servomotor  Shape of Shank  Straight shaft  With or Without Brake  Yes  With or without reducer  Yes 
    from S$2,999.00
    Min. 93 days
  40. HF-KN series (low inertia, small capacity) + servo motor + electromagnetic brake
    Mitsubishi Electric HF-KN series (low inertia, small capacity) + servo motor + electromagnetic brake
    Voltage (V)  200  Rated Rotation Speed (min -1 [rpm])  3000  Power Supply  Alternating current  Type of Sign  Flange mounting  With or Without Brake  Included  With or without reducer  None  Type  Servomotor  Shape of Shank  Standard (straight shaft)  Brake  With electromagnetic brake 
    from S$699.90
    Min. 18 days
View : Grid List
Filter

Items 1 - 40 of 179

Set Ascending Direction