All Category

Speed Control Motors

A speed control motor is a speed controller for controlling the speed of a motor or a unit that includes a motor and a controller. The controller with built-in speed control circuit and speed setter is a convenient item for operating the motor. There is also a speed control type motor that supports both dust and water resistance, and there are a wide range of items such as a type suitable for work in places where water splashes. Capacitor connection kits and cable sets are also available, and remote control is possible by using a cord with a connector. Can be used in combination with your device.
View : Grid List
Filter

Items 1 - 40 of 178

Set Ascending Direction
  1. AC200V / 90W Speed control motor
    ESCO AC200V / 90W Speed control motor
    Type  Speed control motor  Esco Part No.  EA968CH-90  Output (kW)  0.09  Power Supply  Single phase / DC  Starting torque (N ・ m)  0.55  Type of Sign  Flange mounting  Voltage (V)  200 
    from S$589.90
    Min. 6 days
  2. Unit Type Speed Control Motor US Series
    ORIENTAL MOTOR Unit Type Speed Control Motor US Series
    Rating:
    100%
    from S$119.90
    Min. 2 days
  3. Speed control motor unit type US
    ORIENTAL MOTOR Speed control motor unit type US
    Output (kW)  0.006  Frequency (Hz)  50/60  Gear Head Mounting Square Dimension (mm)  60  Capacitor type  Built-in  Power Supply  Single-phase  Type  Speed control motor 
    Rating:
    93%
    from S$229.90
    Min. 2 days
  4. Unit type speed control motor US series Motor alone
    ORIENTAL MOTOR Unit type speed control motor US series Motor alone
    Lead Wire  (With connector mm) 250  Power Supply  Single-phase  Type  Speed control motor 
    from S$119.90
    Min. 2 days
  5. Speed Control Motor Unit Type US
    ORIENTAL MOTOR Speed Control Motor Unit Type US
    Unit type: It is a unit product of a separate type control unit and a control motor. The connection is a one-touch connection just by connecting the connector. Ideal for applications that require remote control. (There is no instant stop function) -The control unit has everything you need, such a... Read More
    Output (kW)  0.037/0.04  Frequency (Hz)  50/60  Gear Head Mounting Square Dimension (mm)  90  Capacitor type  Built-in  Power Supply  Single-phase  Type  Speed control motor 
    Rating:
    96%
    from S$289.90
    Min. 2 days
  6. Speed Control Pack (Single) SS21 Type
    ORIENTAL MOTOR Speed Control Pack (Single) SS21 Type
    The rotation speed setting method depends on one of the following. Setting by internal speed setting device Setting by external speed setting device (accessory): PAVR-20KY (20kΩ, 1 / 4W) Setting by external DC voltage: DC0-6V * Braking current (peak value) varies depending on the motor to be comb... Read More
    Operation Ambient Temperature (℃)  0 to 40 (Do not freeze)  Power Prequency (Hz)  50/60  Ambient Humidity to Use  85% or less (no condensation)  Braking Current Duration (seconds)  About 0.5  Type  Speed control pack alone 
    Rating:
    73%
    from S$139.90
    Min. 2 days
  7. Speed control motor unit type US
    ORIENTAL MOTOR Speed control motor unit type US
    Unit type: It is a unit product of a separate type control unit and a control motor. The connection is a one-touch connection just by connecting the connector. Ideal for applications that require remote control. (There is no instant stop function) -The control unit has everything you need, such a... Read More
    Frequency (Hz)  50/60  Gear Head Mounting Square Dimension (mm)  80  Capacitor type  Built-in  Power Supply  Single-phase 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  8. Speed control motor unit type US
    ORIENTAL MOTOR Speed control motor unit type US
    Unit type: It is a unit product of a separate type control unit and a control motor. The connection is a one-touch connection just by connecting the connector. Ideal for applications that require remote control. (There is no instant stop function) -The control unit has everything you need, such a... Read More
    Type  Speed control motor  Output (kW)  0.09  Frequency (Hz)  50/60  Capacitor type  External  Gear Head Mounting Square Dimension (mm)  90  Wiring Connection  With cable  Power Supply  Single-phase 
    Rating:
    100%
    from S$479.90
    Min. 2 days
  9. Pack-In Type Speed Control Motor PSH Type
    ORIENTAL MOTOR Pack-In Type Speed Control Motor PSH Type
    Expanded applications with plug cord type and terminal box type. Equipped with a newly designed speed control circuit to improve the speed fluctuation rate. Uses a helical gear with a low noise design. The GN gear head can be directly connected. The oil-resistant cabtyre cord is ideal for FA. Emp... Read More
    Output (kW)  0.04  Voltage (V)  100  Time rating  Continuous  Shaft Shape  Gear cutting shaft  Power Supply  Single-phase 
    from S$329.90
    Min. 2 days
  10. Pack-in type speed control motor PSH type
    ORIENTAL MOTOR Pack-in type speed control motor PSH type
    Equipped with a newly designed speed control circuit to improve the speed fluctuation rate. Uses a helical gear designed for low noise. GN gearhead can be directly connected. Oil-resistant cabtyre cord ideal for FA. Built-in thermal protector for safety. [Plug cord type] You can use it just by co... Read More
    Shaft Shape  Gear cutting shaft  Voltage (V)  100  Type  Speed control motor  Output (kW)  0.025  Motor Mounting Angle (mm)  80  Time rating  Continuous  Power Supply  Single-phase 
    from S$289.90
    Min. 2 days
  11. Motor for speed control motor unit
    ORIENTAL MOTOR Motor for speed control motor unit
    Type  Stepping motor 
    from S$99.90
    Min. 12 days
  12. Motor for unit type speed control motor
    ORIENTAL MOTOR Motor for unit type speed control motor
    Type  Speed control motor  Power Supply  Single-phase 
    from S$149.90
    Min. 2 days
  13. Speed Control Pack (Single) SS31 Type
    ORIENTAL MOTOR Speed Control Pack (Single) SS31 Type
    Operation Ambient Temperature (℃)  -10 to 50 (no freezing)  Power Prequency (Hz)  50/60  Applicable motor output (W)  6、15、25、40、60  Ambient Humidity to Use  85% or less (no condensation) 
    from S$199.90
    Min. 2 days
  14. Speed ​​Control Motor Unit Type US Type
    ORIENTAL MOTOR Speed ​​Control Motor Unit Type US Type
    Unit type: It is a unit product of a separate type control unit and a control motor. The connection is a one-touch connection just by connecting the connector. Ideal for applications that require remote control. (There is no instant stop function) -The control unit has everything you need, such a... Read More
    Output (kW)  0.06  Frequency (Hz)  50/60  Gear Head Mounting Square Dimension (mm)  90  Capacitor type  External  Power Supply  Single-phase  Type  Speed control motor  Wiring Connection  With cable 
    Rating:
    80%
    from S$399.90
    Min. 2 days
  15. Speed Control Motor Unit Type US
    ORIENTAL MOTOR Speed Control Motor Unit Type US
    Unit type: It is a unit product of a separate type control unit and a control motor. The connection is a one-touch connection just by connecting the connector. Ideal for applications that require remote control. (There is no instant stop function) -The control unit has everything you need, such a... Read More
    Output (kW)  0.015  Frequency (Hz)  50/60  Gear Head Mounting Square Dimension (mm)  70  Capacitor type  Built-in  Power Supply  Single-phase  Type  Speed control motor 
    from S$239.90
    Min. 2 days
  16. US2 series  Speed controller
    ORIENTAL MOTOR US2 series Speed controller
    from S$199.90
    Min. 2 days
  17. ASTERO Induction Motor (Variable Speed Type)
    Sumitomo Heavy Industries ASTERO Induction Motor (Variable Speed Type)
    Rating:
    100%
    from S$99.90
    Min. 62 days
  18. Pack-in type speed control motor PSH series
    ORIENTAL MOTOR Pack-in type speed control motor PSH series
    Type  Speed control motor  Voltage (V)  100  Power Supply  Single-phase  Shaft Shape  Round shaft 
    from S$289.90
    Min. 11 days
  19. DSC unit AC motor
    ORIENTAL MOTOR DSC unit AC motor
    Series  DSCD 
    from S$199.90
    Min. 30 days
  20. Variable speed type unit motor (motor unit)
    Panasonic Variable speed type unit motor (motor unit)
    Number of Poles  Frequency (Hz)  50/60  Type of Sign  Flange mounting 
    from S$109.90
    Min. 224 days
  21. Speed control motor unit DSC series
    ORIENTAL MOTOR Speed control motor unit DSC series
    from S$199.90
    Min. 14 days
  22. Unit Type Speed Control Motor US Series
    ORIENTAL MOTOR Unit Type Speed Control Motor US Series
    Type  Speed control motor  Power Supply  Single-phase 
    from S$239.90
    Min. 12 days
  23. Reaction Synchronous Motor K Series
    ORIENTAL MOTOR Reaction Synchronous Motor K Series
    Shaft Shape  GN gear cutting  Frequency (Hz)  60/60  Voltage (V)  100/115  Type  Synchronous motor  Power Supply  Single-phase 
    from S$98.99
    Min. 11 days
  24. AC100V ・ 6W Speed control motor
    ESCO AC100V ・ 6W Speed control motor
    Type of Sign  Flange mounting  Starting torque (N ・ m)  0.04  Type  Speed control motor  Voltage (V)  100  Power Supply  Single phase / DC  Output (kW)  0.006  Esco Part No.  EA968CG-6 
    from S$279.90
    Min. 6 days
  25. Motor Control Unit Digital Speed Control Type
    AS ONE Motor Control Unit Digital Speed Control Type
    It is a unit for advanced users that can accurately variably control the rotation speed from 1 rpm to 1,800 rpm and can set the motor control (excitation current, acceleration / deceleration time, etc.) according to the mechanical characteristics. A wide range of control from 1 to 1,800 rpm is po... Read More
    As ONE Part Number  4-795-01  Type  Stepping motor  Mounting Hole Spacing, Square (mm)  □42 
    from S$689.90
    Min. 13 days
  26. Speed control motor World K series
    ORIENTAL MOTOR Speed control motor World K series
    Type  Speed control motor  Power Supply  Single-phase  Output (kW)  0.06 
    from S$289.90
    Min. 12 days
  27. AC100V / 25W Speed control motor
    ESCO AC100V / 25W Speed control motor
    Power Supply  Single phase / DC  Esco Part No.  EA968CG-25  Output (kW)  0.025  Type  Speed control motor  Starting torque (N ・ m)  0.11  Type of Sign  Flange mounting  Voltage (V)  100 
    from S$289.90
    Min. 6 days
  28. AC200V / 25W Speed control motor
    ESCO AC200V / 25W Speed control motor
    Output (kW)  0.025  Starting torque (N ・ m)  0.11  Type  Speed control motor  Type of Sign  Flange mounting  Esco Part No.  EA968CH-25  Power Supply  Single phase / DC  Voltage (V)  200 
    from S$299.90
    Min. 6 days
  29. AC100V / 60W Speed control motor
    ESCO AC100V / 60W Speed control motor
    Starting torque (N ・ m)  0.4  Voltage (V)  100  Esco Part No.  EA968CG-60  Output (kW)  0.06  Type  Speed control motor  Type of Sign  Flange mounting  Power Supply  Single phase / DC 
    from S$399.90
    Min. 23 days
  30. Speed control motor unit type (motor + controller)
    SPG Speed control motor unit type (motor + controller)
    Output (kW)  0.025  Starting torque (N ・ m)  0.11  Mounting Hole Spacing, Square (mm)  80  Applicable gear head  90-1400/90-1700、S8KA□B1/S8KA□B  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Single-phase 
    from S$259.90
    Min. 5 days
  31. Speed control motor, with electromagnetic brake, separate type (motor unit)
    SPG Speed control motor, with electromagnetic brake, separate type (motor unit)
    Output (kW)  0.025  Starting torque (N ・ m)  0.175  Mass (kg)  Mounting Hole Spacing, Square (mm)  80  Applicable gear head  90-1400/90-1700、S8KA□B1/S8KA□B  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Single-phase 
    from S$479.90
    Min. 5 days
  32. Speed control motor unit type (controller only)
    SPG Speed control motor unit type (controller only)
    Output (kW)  0.006  Applicable gear head  90-1400/90-1700  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Single-phase 
    from S$129.90
    Min. 5 days
  33. Speed control motor/unit type (single motor)
    SPG Speed control motor/unit type (single motor)
    Output (kW)  0.04  Starting torque (N ・ m)  0.18  Mass (kg)  2.42  Mounting Hole Spacing, Square (mm)  90  Applicable gear head  90-1400/90-1700、S9KB□B1L/S9KB□BL  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Single-phase 
    from S$169.90
    Min. 5 days
  34. Speed control motor unit type (controller only)
    SPG Speed control motor unit type (controller only)
    Output (kW)  0.09  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Single-phase 
    from S$129.90
    Min. 5 days
  35. Speed Control Motor Unit Type (Motor + Controller)
    SPG Speed Control Motor Unit Type (Motor + Controller)
    Output (kW)  0.09  Starting torque (N ・ m)  0.55  Mounting Hole Spacing, Square (mm)  90  Applicable gear head  90-1400/90-1700、S9KC□BH/S9KC□BH-S/S9KD□B  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Single-phase 
    from S$479.90
    Min. 5 days
  36. Speed control motor unit type (controller only)
    SPG Speed control motor unit type (controller only)
    Output (kW)  0.025  Applicable gear head  90-1400/90-1700  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply  Single-phase 
    from S$129.90
    Min. 5 days
  37. AC200V / 60W Speed control motor
    ESCO AC200V / 60W Speed control motor
    Type  Speed control motor  Esco Part No.  EA968CH-60  Power Supply  Single phase / DC  Voltage (V)  200  Output (kW)  0.06  Type of Sign  Flange mounting  Starting torque (N ・ m)  0.4 
    from S$399.90
    Min. 6 days
  38. Speed control motor Brushless motor unit BLE series
    ORIENTAL MOTOR Speed control motor Brushless motor unit BLE series
    Output (kW)  0.06  Voltage (V)  100/120  Reduction Ratio  15  Rated Input Current (A)  Allowable Torque (Nm)  2.7  Rated torque (mNm [gfcm])  200  Rated Rotation Speed (min-1[r.p.m])  3000  Frequency (Hz)  50/60  Motor Mounting Angle (mm)  80  Shaft Shape  Combination type  Gearhead type  Parallel axis  Power Supply  Single-phase  Type  Speed control motor 
    from S$669.90
    Min. 10 days
  39. AC100V / 15W Speed control motor
    ESCO AC100V / 15W Speed control motor
    Output (kW)  0.015  Type  Speed control motor  Starting torque (N ・ m)  0.075  Esco Part No.  EA968CG-15  Type of Sign  Flange mounting  Voltage (V)  100  Power Supply  Single phase / DC 
    from S$289.90
    Min. 6 days
  40. Motor Control Unit Digital
    AS ONE Motor Control Unit Digital
    Program control of repetitive operation is possible. A control unit specialized for angled operation. You can set the rotation direction, speed, timer, etc. It is convenient for creating original testing machines and prototypes that repeat simple movements. For beginners who can easily handle wit... Read More
    As ONE Part Number  4-795-02  Type  Stepping motor 
    from S$1,599.00
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 178

Set Ascending Direction