All Category

Stages / Imaging Components

Stage / image processing is a device used for precise positioning of cameras and sensors. There are a stage to adjust in a straight line and a rotating stage. In addition, there are two types of stages that adjust in a straight line, one that adjusts the position on one axis and the other that adjusts the position on two or three axes, so you can select the stage depending on what kind of adjustment you want to make. Yes, it is also used for microscopes in familiar places. Eyepieces, cameras, and illumination for viewing are also included in the image processing category.
View : Grid List
Filter

Items 1 - 40 of 1889

Set Ascending Direction
  1. High-grade fine rotation stage Φ60
    CHUO PRECISION INDUSTRIAL High-grade fine rotation stage Φ60
    A rotating stage that can perform coarse and fine movements. There are standard type and symmetric type, and left-right symmetry can be configured. Verniers are on both the left and right sides, and the position can be read from either side. It can grab the table surface and rotate 360 degrees. F... Read More
    Type  Rotating stage  Clamp  Compound clamp  Load capacity (N)  29.4  RoHS directive (corresponding to 10 substances)  Correspondence  Operation position  Standard position  Direction of movement  Direction of rotation  Feed method  CMH-6.5R (standard micrometer)  Moving guide  Rubbing  Acceptable moment load (Ncm)  50  Travel distance (°)  Coarse movement 360 / fine movement ± 5  Length of movement  (knob 1 rotation)about0.8° 
    from S$389.90
    Min. 2 days
  2. USB3Vision camera
    OMRON SENTECH USB3Vision camera
    Type  Camera body 
    from S$959.90
    Min. 124 days
  3. USB3.0 BU series (monochrome camera)
    TOSHIBA TELI USB3.0 BU series (monochrome camera)
    Fast frame rate. USB3.0 interface. USB3 Vision? Compliant. GenICam Ver2.3 compliant. Compliant with IIDC2 Digital Camera Control Specification Ver.1.0.0. Uses e-CON standard connector. Scalable function. Global electronic shutter. Square grid array. Random trigger shutter function.
    Type  Camera body  Power Input (V)  Integrated DC5  Color Mode  Monochrome  Lens mount  C mount 
    from S$689.90
    Min. 2 days
  4. GigEBG series (monochrome camera)
    TOSHIBA TELI GigEBG series (monochrome camera)
    This BG series is an integrated camera that uses a Gigabit Ethernet (R) interface. By using the Gigabit Ethernet interface standard IEEE802.3ab for video output and camera control, it is suitable for high-speed, high-resolution image processing and can be easily connected to a personal computer. ... Read More
    Type  Camera body  Standard  CE、FCC  Shutter  Electronic shutter: Global shutter  Color Mode  Monochrome  Scanning method  progressive 
    from S$569.90
    Min. 2 days
  5. ace series USB3 Vision compatible color area sensor camera
    BASLER ace series USB3 Vision compatible color area sensor camera
    Compatible with USB3 Vision standard. Rich lineup. Stable uptake by pylon. New ace: A model with new functions. Low price and 3 year warranty for peace of mind. A wide range of application fields.
    Type  Camera body  Applicable Standard  CE、RoHS、GenICam、IP30、UL、FCC、USB3 Vision  Power Supply  USB power supply  Exposure Adjustment  External synchronization or programmable  Color Mode  Color 
    from S$1,199.00
    Min. 32 days
  6. Camera stand 1300-R
    SFC Camera stand 1300-R
    Camera mounting includes fine adjustment up, down, left and right, horizontal adjustment, and rotation adjustment. A large base plate with a support height of 1300 mm and 530x650 mm. Rack and pinion type up and down. Since the base plate is made of SPCC and magneto can be used, it can be used for... Read More
    from S$2,299.00
    Min. 12 days
  7. Lamp JCR
    Kahoku Lighting Solutions (KLS) Lamp JCR
    * If you order by cash on delivery, it may be shipped the next day or later.
    Type  (Base) GZ6.35  Color Temperature (K)  3100  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$59.99
    Min. 2 days
  8. Lamp JCR
    IWASAKI ELECTRIC Lamp JCR
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rated Voltage (V)  12  Bolster  GZ6.35  Suitable Sockets  HS-60T、HS-310  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  9. Halogen lamp 7388
    PHILIPS Halogen lamp 7388
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rated Power (W)  20  Rated Voltage (V)  Bolster  G4  As ONE Part Number  0-8195-04  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$37.99
    Min. 2 days
  10. Halogen lamp 6423
    PHILIPS Halogen lamp 6423
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rated Power (W)  150  Rated Voltage (V)  15  Bolster  GZ6.35  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$89.99
    Min. 2 days
  11. Halogen lamp 7027
    PHILIPS Halogen lamp 7027
    * If you order by cash on delivery, it may be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  12. USB3 Vision cable
    Oki Electric Cable USB3 Vision cable
    A movable wiring cable with excellent sliding durability that supports high-speed transmission (5 Gbps) of the USB3Vision interface. It has excellent transmission performance and is suitable when you want to take a long transmission distance. <Combination of connectors> Board side: Standard... Read More
    Suitable for  Fixed part and movable part  Color  Cable: Black, Connector: Black  Operating Temperature Range (℃)  -20~75  Rated Voltage (V)  Cable: 30  Material (Sheath)  Oil resistant PVC  Flame Retardance  VW-1  Cable  UL758 Style 20276  Connector  Standard A / Standard B / Micro B  Cable Outer Diameter (Φmm)  8.2  Rated Temperature (℃)  Cable: 80 
    from S$149.90
    Min. 2 days
  13. CS to C mount adapter
    OMRON SENTECH CS to C mount adapter
    Suitable Models  CS mount model 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  14. Halogen lamp 5761
    PHILIPS Halogen lamp 5761
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rated Power (W)  30  Rated Voltage (V)  Bolster  G4  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$38.99
    Min. 2 days
  15. Lamp
    MORITEX Lamp
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rated Voltage (V)  12  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  16. Ultraviolet transmission / visible absorption filter
    HOYA Ultraviolet transmission / visible absorption filter
    It is a dark black filter glass that transmits the ultraviolet region, absorbs the visible region, and slightly transmits the near infrared region. The numbers represent the wavelengths with the highest transmittance. It is mainly used to extract only ultraviolet rays, and is used to selectively ... Read More
    Rating:
    80%
    from S$199.90
    Min. 2 days
  17. Halogen lamp
    OSRAM Halogen lamp
    * If you order by cash on delivery, it may be shipped the next day or later.
    Voltage (V)  12  Rated Power (W)  100  Power (W)  100  Bolster  GZ6.35 
    from S$53.99
    Min. 2 days
  18. Vertical articulated arm
    MODERNSOLID Vertical articulated arm
    An LCD monitor with VESA standard [75 mm x 75 mm] [100 mm x 100 mm] mounting holes can be mounted (for 100 x 100, use the included adapter). With a load capacity of up to 6 kg, it is suitable for mounting LCD monitors up to 17 inches (cannot be used for 17 inch monitors weighing more than 6 kg). ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$179.90
    Min. 2 days
  19. 50 square holder
    Kenko 50 square holder
    Please use the dedicated 50mm square holder when using it by attaching it to various lenses. Since the holding frame of the holder is a screw type, the filter is firmly held. Since the basic screw diameter of the holder body is 52 mm, it can be used as it is if the filter diameter of the lens is ... Read More
    Rating:
    100%
    from S$59.99
    Min. 2 days
  20. Camera Link Cable (PoCL Type)
    3M Camera Link Cable (PoCL Type)
    Direction  Straight 
    from S$149.90
    Min. 2 days
  21. Small arm
    MODERNSOLID Small arm
    It is a small arm dedicated to the wall surface that is fixed by inserting the arm into the groove of the plate that is pre-installed on the wall surface. An LCD monitor with mounting holes of [75 mm x 75 mm] [100 mm x 100 mm] that conforms to the VESA standard can be mounted. The joint part of L... Read More
    Installation  Simple wall mounting  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    40%
    from S$78.99
    Min. 2 days
  22. Chocolate stop watcher mini
    INABA Chocolate stop watcher mini
    The sound and video before and after the trigger can be locked and saved by the trigger input. We support "Kaizen" in the field with a small body!
    Material (Main Unit)  PC/ABS  Mass (g)  About 78  Type  Camera body  Power Input (V)  DC5~48  Rated Power (W)  2.5  Applicable Standard  VCCI CLASS B  Sensor Type  1 / 2.3 type  Thread Standard  (Body fixed) 1 / 4-20UNC  Storage Temperature / Humidity Range  -20℃~60℃/10%RH~80%RH  Communication Function  RJ45 connector 100BASESE-TX  Connector  (Input) Manufacturer: OMRON Corporation  Operating Temperature / Humidity Range  -10℃~45℃/10%RH~80%RH  Vibration Resistance  TBD  Color Mode  Color  Microphone / Speaker  Monaural (omnidirectional) / monaural  Language Display  Japanese English  Number of Pixels  Approximately 16.76 million pixels  Shock resistance  TBD  Voice  48kHZ 16bit mono PCM system  Frame speed (fps)  30 
    from S$889.90
    Min. 2 days
  23. Camera Stand SL700
    SFC Camera Stand SL700
    Camera mounting comes with fine adjustments up, down, left and right. Since the base plate is made of SPCC and a magnet can be used, it can be used for various experiments from simple shooting. Withstand load 2.5 kg.
    from S$599.90
    Min. 2 days
  24. Conversion adapter W1 / 4 ″ to M6P1
    CHUO PRECISION INDUSTRIAL Conversion adapter W1 / 4 ″ to M6P1
    It is used for conversion when using shafts and poles with the same screw diameter but different pitches.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  25. HM series monitor arm
    MODERNSOLID HM series monitor arm
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$34.99
    Min. 2 days
  26. USB3.0 cable
    OMRON SENTECH USB3.0 cable
    Type  cable 
    from S$66.99
    Min. 2 days
  27. USB3 Vision cable
    Oki Electric Cable USB3 Vision cable
    A movable wiring cable with excellent sliding durability that supports high-speed transmission (5 Gbps) of the USB3Vision interface. It has both fineness and excellent movable (sliding) durability. <Combination of connectors> Board side: Standard A straight (without screw lock) Camera side:... Read More
    Suitable for  Fixed part and movable part  Color  Cable: Black, Connector: Black  Operating Temperature Range (℃)  -20~75  Rated Voltage (V)  Cable: 30  Material (Sheath)  Oil resistant PVC  Flame Retardance  VW-1  Cable  UL758 Style 20276  Connector  Standard A / Micro B  Cable Outer Diameter (Φmm)  6.3  Rated Temperature (℃)  Cable: 80 
    from S$149.90
    Min. 2 days
  28. Halogen lamp 7023
    PHILIPS Halogen lamp 7023
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rated Power (W)  100  Rated Voltage (V)  12  Bolster  GY6.35  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    20%
    from S$29.99
    Min. 2 days
  29. Mounting bracket
    TOSHIBA TELI Mounting bracket
    Material (Main Unit)  Aluminum alloy  Surface Treatment (Main Unit)  Black anodized 
    from S$64.99
    Min. 2 days
  30. Connection cable
    SIGMAKOKI Connection cable
    A connection cable between the automatic stage and the controller or driver.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  31. Cross LAN cable (2m)
    CHUO PRECISION INDUSTRIAL Cross LAN cable (2m)
    It is used for one-to-one Ethernet communication control of 2-axis and 3-axis QT-A series with a PC. This cable has general specifications according to the standard.
    from S$29.99
    Min. 2 days
  32. Memory seal
    CHUO PRECISION INDUSTRIAL Memory seal
    A memory sticker that uses polycarbonate as the material. Since it can be easily cut with scissors, it can be used in any length. By using it for rails, etc., it can be used as a guide for the position of carriers, etc. on rails. Some have memory numbers from 0 to 1000, while others have memory n... Read More
    Material  Polycarbonate  Type of Scale  0~1000mm  Scale Interval  1mm  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  33. Sharp cut filter
    HOYA Sharp cut filter
    50MM □ Standard product There are 15 types of sharp cut filters from L-37 to R-66. The L, Y, O, and R symbols represent the color tones of the filters Colorless, Yellow, Orange, and Red, respectively, and the two-digit number represents the transmission limit wavelength. For general photography
    from S$149.90
    Min. 2 days
  34. USB camera cable
    TOSHIBA TELI USB camera cable
    Rating:
    60%
    from S$99.90
    Min. 2 days
  35. Conversion adapter M6P1-W1 / 4 ″
    CHUO PRECISION INDUSTRIAL Conversion adapter M6P1-W1 / 4 ″
    It is used for conversion when using shafts and poles with the same screw diameter but different pitches.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$37.99
    Min. 2 days
  36. Diffusion plate for coaxial LFV3 series
    CCS Diffusion plate for coaxial LFV3 series
    It is possible to suppress glare, which is a problem when imaging glossy workpieces.
    from S$22.99
    Min. 124 days
  37. 1.5 megapixel CCTV lens
    CBC(computar) 1.5 megapixel CCTV lens
    mount  C mount  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$289.90
    Min. 2 days
  38. VESA conversion bracket
    MODERNSOLID VESA conversion bracket
    VESA 75mm x 75mm → VESA 100mm x 100mm conversion adapter
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    40%
    from S$38.99
    Min. 2 days
  39. Infrared transmission filter
    HOYA Infrared transmission filter
    The R and IR series, which absorb most of the visible region and transmit the infrared region, and the R and IR series, which cut the infrared region relatively sharply, and the RM series, which gently cuts the infrared region. Infrared transmission filters are widely used as light sources in inf... Read More
    from S$149.90
    Min. 2 days
  40. Stainless Steel Posts
    SIGMAKOKI Stainless Steel Posts
    from S$7.49
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1889

Set Ascending Direction