All Category

Motorized Stages

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 111

Set Ascending Direction
  1. Connection cable
    SIGMAKOKI Connection cable
    A connection cable between the automatic stage and the controller or driver.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$97.99
    Min. 2 days
  2. Cross LAN cable (2m)
    CHUO PRECISION INDUSTRIAL Cross LAN cable (2m)
    It is used for one-to-one Ethernet communication control of 2-axis and 3-axis QT-A series with a PC. This cable has general specifications according to the standard.
    Cable Length (m) 
    from S$29.99
    Min. 2 days
  3. Small automatic rotating stage
    SIGMAKOKI Small automatic rotating stage
    It is a stepping motor driven rotary stage that uses bearings for the guide and worm gear for the feed mechanism.
    Material  (Stage) Aluminum / Aluminum Bronze  Lost motion (°)  0.05  Current Consumption (mA)  15 or less  Moving guide  Bearing system  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply Voltage (V)  DC5~24±10%  origin sensor  None  Type  Rotating stage  Feed method  Worm gear 
    from S$1,199.00
    Min. 2 days
  4. MINI cable
    SIGMAKOKI MINI cable
    A connection cable between the automatic stage and the controller or driver
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$88.99
    Min. 4 days
  5. Single axis stage controller
    SIGMAKOKI Single axis stage controller
    A 1-axis stage controller with a built-in 5-phase stepping motor driver. External control by RS232C interface and jog drive by front panel jog switch and external I / O are possible. * Power supply specifications are DC + 24V 1.3A. You need to purchase PAT-001-POW1 (AC adapter) or prepare it by y... Read More
    Storage Temperature (℃)  -20~60  Mass (kg)  0.4  Ambient Humidity (% RH)  20~80  Power Consumption (VA)  32  Outer dimensions, Width W x Height H x Depth D (mm)  47×90×125  Operating Temperature (℃)  5~40  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply Voltage (V)  DC24、1.3A 
    from S$449.90
    Min. 2 days
  6. Control pat / Joy pat
    SIGMAKOKI Control pat / Joy pat
    Required for manual operation, memory settings, etc.
    Positioning accuracy (°)  0.1  Load capacity (N)  196  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  FINE-01y、FINE-503  origin sensor  None 
    from S$179.90
    Min. 2 days
  7. Connection cable 1.5m
    CHUO PRECISION INDUSTRIAL Connection cable 1.5m
    Cables that connect the controller / driver and the stage.
    Cable Length (m)  1.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$139.90
    Min. 5 days
  8. RS232C cable
    SIGMAKOKI RS232C cable
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$99.90
    Min. 4 days
  9. Driver cable (for 5-lead motor stage)
    Kohzu Precision Driver cable (for 5-lead motor stage)
    from S$88.99
    Min. 11 days
  10. driver
    SIGMAKOKI driver
    Mass (kg)  0.1  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 4 days
  11. I / O signal connector
    SIGMAKOKI I / O signal connector
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  I / O signal connector 
    from S$22.99
    Min. 4 days
  12. Motor cable (for 5-lead motor stage)
    Kohzu Precision Motor cable (for 5-lead motor stage)
    from S$119.90
    Min. 11 days
  13. Automatic rotating stage
    SIGMAKOKI Automatic rotating stage
    It is a stepping motor driven rotary stage that uses bearings for the guide and worm gear for the feed mechanism. An automatic stage suitable for positioning for measurement / inspection / evaluation equipment. * Be careful when using it upside down or mounting it on a vertical surface. * Accurac... Read More
    Material  (Stage) Aluminum / Aluminum Bronze  Surface run out (mm)  0.02  Lost motion (°)  0.05  Backlash (°)  0.08  RoHS directive (corresponding to 10 substances)  Correspondence  origin sensor  None  Type  Rotating stage  Feed method  Worm gear 
    from S$2,299.00
    Min. 12 days
  14. DAC cable
    SIGMAKOKI DAC cable
    A connection cable between the automatic stage and the controller or driver
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$95.99
    Min. 4 days
  15. Automatic Z stage
    Kohzu Precision Automatic Z stage
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Z stage 
    from S$1,999.00
    Min. 22 days
  16. 1 axis micro driver
    SIGMAKOKI 1 axis micro driver
    16 types of motor step angles from 1 to 250 can be set by an external signal. The drive target motor is a 0.3-1.4A / phase 5-phase stepping motor. By adjusting the RUN / STOP volume, it is possible to set the drive current and current when stopped.
    Mass (kg)  0.2  Operating Temperature Range (℃)  0~40  Input Signal  2-clock input method  Outer dimensions, Width W x Height H x Depth D (mm)  91×36×70  Driving System  Bipolar pentagon constant current drive  Input Logic  C-MOS equivalent negative logic input  RoHS directive (corresponding to 10 substances)  Correspondence  Current (A)  Drive / 0.3-1.4 / phase  Frequency  Maximum response / 500kpps  excitation method  Microstep 
    from S$329.90
    Min. 4 days
  17. 2/4 axis stage controller
    SIGMAKOKI 2/4 axis stage controller
    A 2-axis and 4-axis stage controller with a built-in microstep driver.
    Storage Temperature (℃)  -20~60  Ambient Humidity (% RH)  20~80  Outer dimensions, Width W x Height H x Depth D (mm)  270×118×302  Operating Temperature (℃)  5~40  Power Supply Voltage (V)  AC100~240、50/60Hz  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3,999.00
    Min. 4 days
  18. Stepper motor driver
    Kohzu Precision Stepper motor driver
    Frequency  (Maximum input pulse) 500kpps  Operating humidity (% RH)  0 to 85 (no condensation)  Operating Temperature (℃)  0~40  Driving System  Bipolar constant current pentagon system  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$239.90
    Min. 11 days
  19. RS-232C straight cable
    CHUO PRECISION INDUSTRIAL RS-232C straight cable
    ACB-RSS-2 is used to control QT-A series by serial communication. This cable has general specifications according to the standard. * Cable length 1.5m, straight cable.
    Cable Length (m)  1.5  RoHS directive (corresponding to 10 substances)  Correspondence  Cable Type  Interface cable 
    from S$49.99
    Min. 12 days
  20. Wiring cable set with connector
    Kohzu Precision Wiring cable set with connector
    Cable Length (m)  0.6  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 11 days
  21. XY axis assembly plate
    SIGMAKOKI XY axis assembly plate
    This is a special plate used when you purchase a single shaft of an automatic stage and then combine it with the XY shaft yourself.
    from S$44.99
    Min. 4 days
  22. Sigma Fine Stage
    SIGMAKOKI Sigma Fine Stage
    Stroke (Y distance) (mm)  0.1±15%  Stroke (X distance) (mm)  0.1±15%  Resolution  10nm (when closed)  Load capacity (N)  14.7  table length (mm)  60  table width (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Type  xy stage 
    from S$6,899.00
    Min. 4 days
  23. Small actuator
    Kohzu Precision Small actuator
    A low-priced actuator that combines a compact, high-performance stepping motor and precision grinding screws. It can be automated by replacing the manufacturer's manual stage or the micrometer head of the mirror holder. It can be driven by the manufacturer's stepping motor controller. * C... Read More
    Repeated positioning accuracy (mm)  0.003  Lost motion (mm)  0.005  Resolution (μm)  0.1 (minimum response / reference)  Allowable Load (N)  29.4 (static load)  Motor Type  PK513PB-C9(□20mm)  Lead Screw (mm)  Precision grinding screw Φ4, lead 0.5 
    from S$799.90
    Min. 8 days
  24. High grade stage
    CHUO PRECISION INDUSTRIAL High grade stage
    A small automatic stage with a 40 mm square stage surface and a stepping motor. A high-rigidity stage that uses the HG-VCR method for the movement guide. The lead screw uses a threaded screw and is cheaper than the conventional product. It can be widely used for precision positioning applications... Read More
    Resolution (mm)  0.002  Lost motion (mm)  0.002  Positioning accuracy (mm)  0.014  XY orthogonality (mm)  0.015  Mass (kg)  0.64  lead screw lead (mm)  Maximum speed (mm / s)  16 (at 8000pps)  Load capacity (N)  39.2(4kgf)  Stage dimensions (mm)  40×40  Suitable Cable  ACB-STM2、ACB-STM3  Material  Aluminum alloy  Surface Treatment  Black alumite pear  Specification  Economy type  Moving guide  HG-VCR (V groove and cross roller)  Lead Screw Type  Rolled ball screw  Direction of movement  XY axis 2 directions  Repeatability (mm)  ±0.0005  Movement distance (mm)  ±7.5 
    from S$2,399.00
    Min. 5 days
  25. X stage
    CHUO PRECISION INDUSTRIAL X stage
    A small automatic stage that uses a 20 mm square 5-phase stepping motor. The ballway is used as a movement guide. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces.
    Resolution (mm)  0.002  Lost motion (mm)  0.007  Positioning accuracy (mm)  0.02  Mass (kg)  0.27  lead screw lead (mm)  Maximum speed (mm / s)  16 (at 8000pps)  Load capacity (N)  19.6(2kgf)  Stage dimensions (mm)  30×30  Specification  Ball screw specifications  Moving guide  Ballway  Suitable Cable  Dedicated cable (ACB-STT2) included  Surface Treatment  Low temperature black chrome plating  Material  Stainless steel  Direction of movement  X axis 1 direction  Type  x stage  Repeatability (mm)  ±0.001  Movement distance (mm)  ±25 
    from S$1,999.00
    Min. 7 days
  26. Z elevating stage
    CHUO PRECISION INDUSTRIAL Z elevating stage
    A high-precision Z elevating stage that uses a V-groove and a cross roller for the movement guide. There are precision screws and ball screws for lead screws. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces. * Please note that the sensor and s... Read More
    Resolution (mm)  0.001  Lost motion (mm)  0.003  Positioning accuracy (mm)  0.01  Mass (kg)  0.7  Movement distance (mm)  0~5  lead screw lead (mm)  Maximum speed (mm / s)  5 (at 5000pps)  Stage dimensions (mm)  60×60  Suitable Cable  ACB-STM2、ACB-STM3  Material  Aluminum alloy  Specification  Ball screw specifications  Surface Treatment  Black alumite pear  Load capacity (N)  CK1799CU1799:29.4(3kgf)  Moving guide  V groove and cross roller  Direction of movement  Z axis 1 direction  Type  z stage  Repeatability (mm)  ±0.001 
    from S$2,899.00
    Min. 5 days
  27. Auto micro
    CHUO PRECISION INDUSTRIAL Auto micro
    Resolution (mm)  0.00002  Positioning accuracy (mm)  0.015  Mass (kg)  0.27  Maximum speed (mm / s)  0.3 (at 15000PPS)  lead screw lead (mm)  0.5  Movement distance (mm)  0~30  Mounting Diameter (Φmm)  10 0-0.009  thrust (N)  98(10kgf)  Cable Length (m)  About 1.5  Surface Treatment  Black chrome  reduction unit  Reduction ratio 150  Material  Steel  Specification  Stepping motor specifications  Repeatability (mm)  ±0.003 
    from S$2,699.00
    Min. 32 days
  28. High-grade rotating stage
    CHUO PRECISION INDUSTRIAL High-grade rotating stage
    A rotary stage with improved runout and surface runout by using angular bearings for the movement guide. There is a Φ16mm through hole in the center. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces. Please contact us for custom-made products s... Read More
    Resolution  0.01°  Lost motion (°)  0.02  Surface run out (mm)  0.03  Positioning accuracy (°)  0.05  Parallelism (mm)  0.075  Mass (kg)  0.6  Length of movement  360°  Load capacity (N)  39.2(4kgf)  maximum speed  50 (at 5000pps)  Suitable Cable  ACB-STM2、ACB-STM3  Material  Aluminum alloy  Moving guide  Angular bearing  Surface Treatment  Black alumite pear  Direction of movement  Direction of rotation  Dimension (mm)  Heart shake: 0.005  Type  Rotating stage  Repeatability  ±0.003°  Stage dimensions (mm)  Φ60 
    from S$2,399.00
    Min. 5 days
  29. Automatic XY stage
    Kohzu Precision Automatic XY stage
    New product "SX stage" series that realizes low price, high accuracy and short delivery time. A long stroke automatic X stage that uses a precision cross roller guide. I am using clean grease. The feed method uses a ball screw with excellent durability. Uses a 5-phase stepping motor. We... Read More
    Lead (mm)  Material  Aluminum alloy  Feed method  Ball screw  Moving guide  Precision cross roller guide  Connector Shape  Round 20 pin (Hirose: RP13A-12JG-20PC)  Color  White finish  Type  xy stage  Repeatability (μm)  ≤ ± 0.3 (positioning)  Backlash  ≦0.2μm 
    from S$2,899.00
    Min. 17 days
  30. SFS controller
    SIGMAKOKI SFS controller
    Mass (kg)  5.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8,699.00
    Min. 4 days
  31. General-purpose terminal software
    SIGMAKOKI General-purpose terminal software
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  General-purpose terminal software 
    from S$449.90
    Min. 4 days
  32. Handy terminal (for CRUX)
    Kohzu Precision Handy terminal (for CRUX)
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Handy terminal (for CRUX) 
    from S$299.90
    Min. 11 days
  33. Sigma Fine Stage
    SIGMAKOKI Sigma Fine Stage
    Stroke (Z distance) (mm)  0.1±15%  Resolution  10nm (when closed)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Z stage 
    from S$3,799.00
    Min. 4 days
  34. GP-IB cable
    SIGMAKOKI GP-IB cable
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$259.90
    Min. 5 days
  35. Small automatic gonio stage
    SIGMAKOKI Small automatic gonio stage
    An automatic goniometer stage driven by a stepping motor that uses a cross roller guide. A highly rigid goniometer stage that uses a cross roller guide with excellent wear resistance. The height of the center of rotation from the table surface is available in 75 mm / 100 mm / 130 mm, and you can ... Read More
    Material  (Stage) Aluminum  Surface Treatment  (Stage) Black alumite  Load capacity (N)  24.5  table width (mm)  60  table length (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Moving guide  Cross roller  origin sensor  None  Type  Tilt stage  Feed method  Warm and worm wheel  Positioning accuracy (°)  ±0.004 
    from S$2,399.00
    Min. 4 days
  36. Automatic polarizer holder
    SIGMAKOKI Automatic polarizer holder
    Positioning accuracy (°)  0.02  Lost motion (°)  0.05  Mass (kg)  0.5  Travel distance (°)  30/s  RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy (mm)  Runout / 0.02 
    from S$2,399.00
    Min. 4 days
  37. Stepping motor controller (master controller)
    Kohzu Precision Stepping motor controller (master controller)
    Movement distance (mm)  -134,217,728~+134,217,727 pulse  Operating Temperature (℃)  0~40  Mass (kg)  1.2  Outer Dimensions, Width W x Depth D x Height H (mm)  213.4×290×52.4  Operating humidity (% RH)  30-85 (without condensation)  Power Consumption (VA)  35MAX (AC100V supply)  Input power (V)  AC90~240、50/60Hz  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Link method: Motionnet 
    from S$2,399.00
    Min. 11 days
  38. XY stage ball
    CHUO PRECISION INDUSTRIAL XY stage ball
    A small automatic stage that uses a 20 mm square 5-phase stepping motor. The ballway is used as a movement guide. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces.
    Resolution (mm)  0.002  Lost motion (mm)  0.007  XY orthogonality (mm)  0.01  Positioning accuracy (mm)  0.02  Mass (kg)  0.55  lead screw lead (mm)  Load capacity (N)  14.7(1.5kgf)  Maximum speed (mm / s)  16 (at 8000pps)  Stage dimensions (mm)  30×30  Moving guide  Ballway  Suitable Cable  Dedicated cable (ACB-STT2) included  Surface Treatment  Low temperature black chrome plating  Specification  Screw specifications (standard type)  Material  Stainless steel  Direction of movement  XY axis 2 directions  Type  xy stage  Repeatability (mm)  ±0.001  Movement distance (mm)  ±25 
    from S$4,399.00
    Min. 7 days
  39. XY stage
    CHUO PRECISION INDUSTRIAL XY stage
    A small automatic stage that uses a 2 mm square 5-phase stepping motor. The ballway is used as a movement guide. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces.
    Resolution (mm)  0.002  Lost motion (mm)  0.007  XY orthogonality (mm)  0.01  Positioning accuracy (mm)  0.02  Mass (kg)  0.55  lead screw lead (mm)  Load capacity (N)  14.7(1.5kgf)  Maximum speed (mm / s)  16 (at 8000pps)  Stage dimensions (mm)  30×30  Moving guide  Ballway  Suitable Cable  Dedicated cable (ACB-STT2) included  Surface Treatment  Low temperature black chrome plating  Material  Stainless steel  Direction of movement  XY axis 2 directions  Type  xy stage  Repeatability (mm)  ±0.001  Movement distance (mm)  ±25 
    from S$4,399.00
    Min. 7 days
  40. High grade stage
    CHUO PRECISION INDUSTRIAL High grade stage
    It is a small automatic stage with a stage surface of 60 mm square and a stepping motor. A high-rigidity stage that uses the HG-VCR method for the movement guide. The lead screw uses a threaded screw and is cheaper than the conventional product. It can be widely used for precision positioning app... Read More
    Resolution (mm)  0.002  Lost motion (mm)  0.002  Positioning accuracy (mm)  0.014  Mass (kg)  0.5  lead screw lead (mm)  Maximum speed (mm / s)  16 (at 8000pps)  Load capacity (N)  49(5kgf)  Stage dimensions (mm)  60×60  Suitable Cable  ACB-STM2、ACB-STM3  Material  Aluminum alloy  Surface Treatment  Black alumite pear  Specification  Economy type  Moving guide  HG-VCR (V groove and cross roller)  Lead Screw Type  Rolled ball screw  Direction of movement  X axis 1 direction  Repeatability (mm)  ±0.0005  Movement distance (mm)  ±12.5 
    from S$1,399.00
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 111

Set Ascending Direction