All Category

X Axis Translation Stages (Motorized)

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Z elevating stage
    CHUO PRECISION INDUSTRIAL Z elevating stage
    A high-precision Z elevating stage that uses a V-groove and a cross roller for the movement guide. There are precision screws and ball screws for lead screws. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces. * Please note that the sensor and s... Read More
    Resolution (mm)  0.001  Lost motion (mm)  0.003  Positioning accuracy (mm)  0.01  Mass (kg)  0.7  Movement distance (mm)  0~5  lead screw lead (mm)  Maximum speed (mm / s)  5 (at 5000pps)  Stage dimensions (mm)  60×60  Suitable Cable  ACB-STM2、ACB-STM3  Material  Aluminum alloy  Specification  Ball screw specifications  Surface Treatment  Black alumite pear  Load capacity (N)  CK1799CU1799:29.4(3kgf)  Moving guide  V groove and cross roller  Direction of movement  Z axis 1 direction  Type  z stage  Repeatability (mm)  ±0.001 
    from S$2,899.00
    Min. 5 days
  2. Z stage
    CHUO PRECISION INDUSTRIAL Z stage
    A small automatic stage that uses a 2 mm square 5-phase stepping motor. There are 1mm movement and 5mm movement types. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces.
    Resolution (mm)  0.001  Lost motion (mm)  0.005  Positioning accuracy (mm)  0.015  Mass (kg)  0.18  lead screw lead (mm)  0.5  Stage dimensions (mm)  30×30  Maximum speed (mm / s)  5 (at 5000pps)  Suitable Cable  ACB-STS2  Material  Aluminum alloy  Surface Treatment  Black alumite pear  Load capacity (N)  CK1799CU1799:9.8(1kgf)  Moving guide  V groove and cross roller  Direction of movement  Z axis 1 direction  Type  z stage  Repeatability (mm)  ±0.001  Movement distance (mm)  ±7.5 
    from S$1,499.00
    Min. 7 days
  3. Automatic X stage
    Kohzu Precision Automatic X stage
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  X stage 
    from S$1,699.00
    Min. 22 days
  4. Sigma Fine Stage
    SIGMAKOKI Sigma Fine Stage
    Resolution  10nm (when closed)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  X stage 
    from S$3,799.00
    Min. 4 days
  5. Z elevating stage
    CHUO PRECISION INDUSTRIAL Z elevating stage
    A high-precision Z elevating stage that uses a V-groove and a cross roller for the movement guide. There are precision screws and ball screws for lead screws. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces. * Please note that the sensor and s... Read More
    Lost motion (mm)  0.003  Resolution (mm)  0.005  Positioning accuracy (mm)  0.012  lead screw lead (mm)  0.5  Mass (kg)  0.7  Movement distance (mm)  0~5  Maximum speed (mm / s)  2.5 (at 5000pps)  Stage dimensions (mm)  60×60  Suitable Cable  ACB-STM2、ACB-STM3  Material  Aluminum alloy  Surface Treatment  Black alumite pear  Load capacity (N)  CK1799CU1799:9.4(3kgf)  Specification  Precision screw specifications  Moving guide  V groove and cross roller  Direction of movement  Z axis 1 direction  Type  z stage  Repeatability (mm)  ±0.0015 
    from S$2,699.00
    Min. 5 days
  6. Automatic X stage
    Kohzu Precision Automatic X stage
    New product "SX stage" series that realizes low price, high accuracy and short delivery time. A long stroke automatic X stage that uses a precision cross roller guide. I am using clean grease. The feed method uses a ball screw with excellent durability. Uses a 5-phase stepping motor. We... Read More
    Lead (mm)  Material  Aluminum alloy  Feed method  Ball screw  Moving guide  Precision cross roller guide  Connector Shape  Round 20 pin (Hirose: RP13A-12JG-20PC)  Color  White finish  Type  x stage  Repeatability (μm)  ≤ ± 0.3 (positioning)  Backlash  ≦0.2μm 
    from S$1,499.00
    Min. 17 days
  7. Automatic X stage
    Kohzu Precision Automatic X stage
    Discontinued
  8. X stage high precision type
    CHUO PRECISION INDUSTRIAL X stage high precision type
    A high-precision automatic stage that uses V-grooves and cross rollers for the movement guide. Clean room grease is applied to the movement guide. It can be used for automatic positioning of various sensors and workpieces. The position of the front origin sensor and limit sensor can be adjusted.
    Specification  (Feed screw) Ball screw  Surface Treatment  (Table) Kanizen plating, (Base) painting  Lost motion (mm)  0.001  Resolution  0.002mm  lead screw lead (mm)  Maximum speed (mm / s)  16 (at 8000pps)  Suitable Cable  ACB-STD2、ACB-STD3  Feed method  Lead screw  Material (table)  Steel  Moving guide  V groove and cross roller  Direction of movement  X axis 1 direction  Type  X stage 
    Discontinued
  9. High grade X stage
    CHUO PRECISION INDUSTRIAL High grade X stage
    A high-precision, high-rigidity automatic stage that uses the HG-VCR method. There are precision screw specifications, ball screw specifications, and ball screw specifications with scales. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces.
    Surface Treatment  (Table) Black alumite pear-skin  Lost motion (mm)  0.001  Resolution  0.002mm  lead screw lead (mm)  Maximum speed (mm / s)  16 (at 8000pps)  Load capacity (N)  49  Suitable Cable  ACB-STM2、ACB-STM3  Material (table)  Aluminum alloy  Moving guide  HG-VCR (V groove and cross roller)  Feed method  Lead screw  Direction of movement  X axis 1 direction  Type  X stage  Repeatability (mm)  ±0.0003 
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction