A small automatic stage with a 40 mm square stage surface and a stepping motor. A high-rigidity stage that uses the HG-VCR method for the movement guide. The lead screw uses a threaded screw and is cheaper than the conventional product. It can be widely used for precision positioning applications... Read More
Resolution (mm) 0.002 Lost motion (mm) 0.002 Positioning accuracy (mm) 0.014 XY orthogonality (mm) 0.015 Mass (kg) 0.64 lead screw lead (mm) 1 Maximum speed (mm / s) 16 (at 8000pps) Load capacity (N) 39.2(4kgf) Stage dimensions (mm) 40×40 Suitable Cable ACB-STM2、ACB-STM3 Material Aluminum alloy Surface Treatment Black alumite pear Specification Economy type Moving guide HG-VCR (V groove and cross roller) Lead Screw Type Rolled ball screw Direction of movement XY axis 2 directions Repeatability (mm) ±0.0005 Movement distance (mm) ±7.5
A small automatic stage that uses a 20 mm square 5-phase stepping motor. The ballway is used as a movement guide. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces.
Resolution (mm) 0.002 Lost motion (mm) 0.007 Positioning accuracy (mm) 0.02 Mass (kg) 0.27 lead screw lead (mm) 1 Maximum speed (mm / s) 16 (at 8000pps) Load capacity (N) 19.6(2kgf) Stage dimensions (mm) 30×30 Specification Ball screw specifications Moving guide Ballway Suitable Cable Dedicated cable (ACB-STT2) included Surface Treatment Low temperature black chrome plating Material Stainless steel Direction of movement X axis 1 direction Type x stage Repeatability (mm) ±0.001 Movement distance (mm) ±25
New product "SX stage" series that realizes low price, high accuracy and short delivery time. A long stroke automatic X stage that uses a precision cross roller guide. I am using clean grease. The feed method uses a ball screw with excellent durability. Uses a 5-phase stepping motor. We... Read More
Lead (mm) 1 Material Aluminum alloy Feed method Ball screw Moving guide Precision cross roller guide Connector Shape Round 20 pin (Hirose: RP13A-12JG-20PC) Color White finish Type xy stage Repeatability (μm) ≤ ± 0.3 (positioning) Backlash ≦0.2μm
A small automatic stage that uses a 20 mm square 5-phase stepping motor. The ballway is used as a movement guide. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces.
Resolution (mm) 0.002 Lost motion (mm) 0.007 XY orthogonality (mm) 0.01 Positioning accuracy (mm) 0.02 Mass (kg) 0.55 lead screw lead (mm) 1 Load capacity (N) 14.7(1.5kgf) Maximum speed (mm / s) 16 (at 8000pps) Stage dimensions (mm) 30×30 Moving guide Ballway Suitable Cable Dedicated cable (ACB-STT2) included Surface Treatment Low temperature black chrome plating Specification Screw specifications (standard type) Material Stainless steel Direction of movement XY axis 2 directions Type xy stage Repeatability (mm) ±0.001 Movement distance (mm) ±25
A small automatic stage that uses a 2 mm square 5-phase stepping motor. The ballway is used as a movement guide. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces.
Resolution (mm) 0.002 Lost motion (mm) 0.007 XY orthogonality (mm) 0.01 Positioning accuracy (mm) 0.02 Mass (kg) 0.55 lead screw lead (mm) 1 Load capacity (N) 14.7(1.5kgf) Maximum speed (mm / s) 16 (at 8000pps) Stage dimensions (mm) 30×30 Moving guide Ballway Suitable Cable Dedicated cable (ACB-STT2) included Surface Treatment Low temperature black chrome plating Material Stainless steel Direction of movement XY axis 2 directions Type xy stage Repeatability (mm) ±0.001 Movement distance (mm) ±25
It is a small automatic stage with a stage surface of 60 mm square and a stepping motor. A high-rigidity stage that uses the HG-VCR method for the movement guide. The lead screw uses a threaded screw and is cheaper than the conventional product. It can be widely used for precision positioning app... Read More
Resolution (mm) 0.002 Lost motion (mm) 0.002 Positioning accuracy (mm) 0.014 Mass (kg) 0.5 lead screw lead (mm) 1 Maximum speed (mm / s) 16 (at 8000pps) Load capacity (N) 49(5kgf) Stage dimensions (mm) 60×60 Suitable Cable ACB-STM2、ACB-STM3 Material Aluminum alloy Surface Treatment Black alumite pear Specification Economy type Moving guide HG-VCR (V groove and cross roller) Lead Screw Type Rolled ball screw Direction of movement X axis 1 direction Repeatability (mm) ±0.0005 Movement distance (mm) ±12.5
It is a small automatic stage with a stage surface of 60 mm square and a stepping motor. A high-rigidity stage that uses the HG-VCR method for the movement guide. The lead screw uses a threaded screw and is cheaper than the conventional product. It can be widely used for precision positioning app... Read More
Resolution (mm) 0.002 Lost motion (mm) 0.002 Positioning accuracy (mm) 0.014 XY orthogonality (mm) 0.015 lead screw lead (mm) 1 Mass (kg) 1 Maximum speed (mm / s) 16 (at 8000pps) Load capacity (N) 39.2(4kgf) Stage dimensions (mm) 60×60 Suitable Cable ACB-STM2、ACB-STM3 Material Aluminum alloy Surface Treatment Black alumite pear Specification Economy type Moving guide HG-VCR (V groove and cross roller) Lead Screw Type Rolled ball screw Direction of movement XY axis 2 directions Repeatability (mm) ±0.0005 Movement distance (mm) ±12.5
A small automatic stage with a 40 mm square stage surface and a stepping motor. A high-rigidity stage that uses the HG-VCR method for the movement guide. The lead screw uses a threaded screw and is cheaper than the conventional product. It can be widely used for precision positioning applications... Read More
Resolution (mm) 0.002 Lost motion (mm) 0.002 Positioning accuracy (mm) 0.014 Mass (kg) 0.32 lead screw lead (mm) 1 Maximum speed (mm / s) 16 (at 8000pps) Stage dimensions (mm) 40×40 Load capacity (N) 49(5kgf) Suitable Cable ACB-STM2、ACB-STM3 Material Aluminum alloy Surface Treatment Black alumite pear Specification Economy type Moving guide HG-VCR (V groove and cross roller) Lead Screw Type Rolled ball screw Direction of movement X axis 1 direction Repeatability (mm) ±0.0005 Movement distance (mm) ±7.5
An XY automatic stage capable of high-speed, sudden stop, and short-time settling with a strong awareness of FA applications. When high-speed movement and sudden stop are repeated, it is settled in about 60 ms, so it is possible to scan the 100% inspection range of about 10,000 work patterns with... Read More
Resolution (mm) 0.002 Lost motion (mm) 0.003 Maximum speed (mm / s) 100 lead screw lead (mm) 2 Driving System 2-phase stepping bipolar method Height (mm) 200 Width (mm) 200 Length (mm) 280 Load capacity (N) 49(5kg) Input Power AC100-115V 50 / 60Hz Maximum 6.0A Material Aluminum alloy Surface Treatment Black alumite pear Current (A) Drive: 0.49 / phase Number of Axis Drive: 2 axes Model Number Driver: QT-ARD2 controller Recommended: QT-AMH2, QT-ADM2 Suitable for Stage: For MSS-H200A or MSS-H300A only Moving guide V groove and cross roller Direction of movement XY axis 2 directions Repeatability (mm) ±0.002 motor used α step motor ARM46AC equivalent
A high-precision automatic XY stage that uses V-grooves and cross rollers for the movement guide. Clean room grease is applied to the movement guide. It can be used for automatic positioning of various sensors and workpieces. The position of the front origin sensor and limit sensor can be adjusted.
Specification (Feed screw) Ball screw Surface Treatment (Table) Kanizen plating, (Base) painting Lost motion (mm) 0.001 Resolution 0.002mm lead screw lead (mm) 1 Maximum speed (mm / s) 16 (at 8000pps) Suitable Cable ACB-STD2、ACB-STD3 Feed method Lead screw Material (table) Steel Moving guide V groove and cross roller Direction of movement XY axis 2 directions Type xy stage
A high-precision, high-rigidity automatic stage that uses the HG-VCR method. Precision screw specifications, ball screw specifications, and ball screw specifications are available with scales. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces.
Surface Treatment (Table) Black alumite pear-skin Lost motion (mm) 0.001 Resolution 0.002mm XY orthogonality (mm) 0.006 lead screw lead (mm) 1 Maximum speed (mm / s) 16 (at 8000pps) Load capacity (N) 39.2 Suitable Cable ACB-STM2、ACB-STM3 Material (table) Aluminum alloy Moving guide HG-VCR (V groove and cross roller) Feed method Lead screw Direction of movement XY axis 2 directions Type xy stage Repeatability (mm) ±0.0003