All Category

Z Axis Translation Stages (Motorized)

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Automatic Z stage
    Kohzu Precision Automatic Z stage
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Z stage 
    from S$1,999.00
    Min. 22 days
  2. Sigma Fine Stage
    SIGMAKOKI Sigma Fine Stage
    Stroke (Z distance) (mm)  0.1±15%  Resolution  10nm (when closed)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Z stage 
    from S$3,799.00
    Min. 4 days
  3. Automatic Z stage
    Kohzu Precision Automatic Z stage
    Type  Z stage 
    from S$3,899.00
    Min. 20 days
  4. Z-axis bracket
    SIGMAKOKI Z-axis bracket
    Dedicated bracket used for the Z axis of the automatic stage. Z-axis bracket using hard aluminum alloy
    Discontinued
  5. High grade Z stage
    CHUO PRECISION INDUSTRIAL High grade Z stage
    A high-precision, high-rigidity automatic stage that uses the HG-VCR method. There are precision screw specifications, ball screw specifications, and ball screw specifications with scales. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces.
    Surface Treatment  (Table) Black alumite pear-skin  Lost motion (mm)  0.001  Resolution  0.002mm  lead screw lead (mm)  Maximum speed (mm / s)  10 (at 5000pps)  Load capacity (N)  19.6  Suitable Cable  ACB-STM2、ACB-STM3  Material (table)  Aluminum alloy  Moving guide  HG-VCR (V groove and cross roller)  Feed method  Lead screw  Direction of movement  Z axis 1 direction  Type  Z stage  Repeatability (mm)  ±0.0003 
    Discontinued
  6. Z lift small stage
    CHUO PRECISION INDUSTRIAL Z lift small stage
    A small automatic stage that uses a 20 mm square 5-phase stepping motor. A V-groove and a cross roller are used for the movement guide to enable extremely high-precision movement. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces.
    Resolution (mm)  0.001  Lost motion (mm)  0.005  Positioning accuracy (mm)  0.015  Mass (kg)  0.32  lead screw lead (mm)  0.5  Movement distance (mm)  0~4  Maximum speed (mm / s)  3 (at 3000pps)  Stage dimensions (mm)  30×30  Withstand Load N (kgf)  9.8(1)  Suitable Cable  ACB-STS2  Material / Processing  Aluminum alloy / black alumite  Moving guide  V groove and cross roller  Direction of movement  Z axis 1 direction  Repeatability (mm)  ±0.002 
    Discontinued
View : Grid List
Filter

6 Item(s)

Set Ascending Direction