It is a stepping motor driven rotary stage that uses bearings for the guide and worm gear for the feed mechanism.
Material (Stage) Aluminum / Aluminum Bronze Lost motion (°) 0.05 Current Consumption (mA) 15 or less Moving guide Bearing system RoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage (V) DC5~24±10% origin sensor None Type Rotating stage Feed method Worm gear
It is a stepping motor driven rotary stage that uses bearings for the guide and worm gear for the feed mechanism.
An automatic stage suitable for positioning for measurement / inspection / evaluation equipment.
* Be careful when using it upside down or mounting it on a vertical surface. * Accurac... Read More
Material (Stage) Aluminum / Aluminum Bronze Surface run out (mm) 0.02 Lost motion (°) 0.05 Backlash (°) 0.08 RoHS directive (corresponding to 10 substances) Correspondence origin sensor None Type Rotating stage Feed method Worm gear
A rotary stage with improved runout and surface runout by using angular bearings for the movement guide. There is a Φ16mm through hole in the center. It can be widely used for precision positioning applications such as cameras, sensors, and workpieces. Please contact us for custom-made products s... Read More
Resolution 0.01° Lost motion (°) 0.02 Surface run out (mm) 0.03 Positioning accuracy (°) 0.05 Parallelism (mm) 0.075 Mass (kg) 0.6 Length of movement 360° Load capacity (N) 39.2(4kgf) maximum speed 50 (at 5000pps) Suitable Cable ACB-STM2、ACB-STM3 Material Aluminum alloy Moving guide Angular bearing Surface Treatment Black alumite pear Direction of movement Direction of rotation Dimension (mm) Heart shake: 0.005 Type Rotating stage Repeatability ±0.003° Stage dimensions (mm) Φ60
It is a stepping motor driven rotary stage that uses bearings for the guide and worm gear for the feed mechanism. An automatic stage suitable for positioning for measurement / inspection / evaluation equipment.