All Category

Control Drivers

Other Related Pages

View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. Single axis stage controller
    SIGMAKOKI Single axis stage controller
    A 1-axis stage controller with a built-in 5-phase stepping motor driver. External control by RS232C interface and jog drive by front panel jog switch and external I / O are possible. * Power supply specifications are DC + 24V 1.3A. You need to purchase PAT-001-POW1 (AC adapter) or prepare it by y... Read More
    Storage Temperature (℃)  -20~60  Mass (kg)  0.4  Ambient Humidity (% RH)  20~80  Power Consumption (VA)  32  Outer dimensions, Width W x Height H x Depth D (mm)  47×90×125  Operating Temperature (℃)  5~40  RoHS directive (corresponding to 10 substances)  Correspondence  Power Supply Voltage (V)  DC24、1.3A 
    from S$449.90
    Min. 2 days
  2. 1 axis micro driver
    SIGMAKOKI 1 axis micro driver
    16 types of motor step angles from 1 to 250 can be set by an external signal. The drive target motor is a 0.3-1.4A / phase 5-phase stepping motor. By adjusting the RUN / STOP volume, it is possible to set the drive current and current when stopped.
    Mass (kg)  0.2  Operating Temperature Range (℃)  0~40  Input Signal  2-clock input method  Outer dimensions, Width W x Height H x Depth D (mm)  91×36×70  Driving System  Bipolar pentagon constant current drive  Input Logic  C-MOS equivalent negative logic input  RoHS directive (corresponding to 10 substances)  Correspondence  Current (A)  Drive / 0.3-1.4 / phase  Frequency  Maximum response / 500kpps  excitation method  Microstep 
    from S$329.90
    Min. 4 days
  3. 2/4 axis stage controller
    SIGMAKOKI 2/4 axis stage controller
    A 2-axis and 4-axis stage controller with a built-in microstep driver.
    Storage Temperature (℃)  -20~60  Ambient Humidity (% RH)  20~80  Outer dimensions, Width W x Height H x Depth D (mm)  270×118×302  Operating Temperature (℃)  5~40  Power Supply Voltage (V)  AC100~240、50/60Hz  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3,999.00
    Min. 4 days
  4. Stepper motor driver
    Kohzu Precision Stepper motor driver
    Frequency  (Maximum input pulse) 500kpps  Operating humidity (% RH)  0 to 85 (no condensation)  Operating Temperature (℃)  0~40  Driving System  Bipolar constant current pentagon system  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$239.90
    Min. 11 days
  5. SFS controller
    SIGMAKOKI SFS controller
    Mass (kg)  5.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8,699.00
    Min. 4 days
  6. General-purpose terminal software
    SIGMAKOKI General-purpose terminal software
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  General-purpose terminal software 
    from S$449.90
    Min. 4 days
  7. Handy terminal (for CRUX)
    Kohzu Precision Handy terminal (for CRUX)
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Handy terminal (for CRUX) 
    from S$299.90
    Min. 11 days
  8. Stepping motor controller (master controller)
    Kohzu Precision Stepping motor controller (master controller)
    Movement distance (mm)  -134,217,728~+134,217,727 pulse  Operating Temperature (℃)  0~40  Mass (kg)  1.2  Outer Dimensions, Width W x Depth D x Height H (mm)  213.4×290×52.4  Operating humidity (% RH)  30-85 (without condensation)  Power Consumption (VA)  35MAX (AC100V supply)  Input power (V)  AC90~240、50/60Hz  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Link method: Motionnet 
    from S$2,399.00
    Min. 11 days
  9. 1 axis micro driver
    SIGMAKOKI 1 axis micro driver
    A 5-phase stepping motor driver compatible with CE / UL standards with AC100-230V input. 16 types of settings up to 250 divisions are possible with a digital switch. Low vibration and low noise due to micro step drive. The drive target motor can support from 0.5A / phase to 1.4A / phase.
    Mass (kg)  0.75  Operating Temperature Range (℃)  0~40  Outer dimensions, Width W x Height H x Depth D (mm)  39×130×170  Input Power  AC100~230V±10%、50/60Hz、3.5A  Driving System  Bipolar pentagon constant current drive  RoHS directive (corresponding to 10 substances)  Correspondence  Current (A)  Drive / 0.5 ~ 1.4 / phase  Frequency  Maximum response / 500kpps  excitation method  Microstep  Input Logic  Photocoupler input 
    from S$859.90
    Min. 4 days
  10. Stepping motor controller (slave controller)
    Kohzu Precision Stepping motor controller (slave controller)
    Movement distance (mm)  -134,217,728~+134,217,727 pulse  Operating Temperature (℃)  0~40  Mass (kg)  Outer Dimensions, Width W x Depth D x Height H (mm)  213.4×290×52.4  Power Consumption (VA)  25MAX (AC100V supply)  Operating humidity (% RH)  30-85 (without condensation)  Input power (V)  AC90~240、50/60Hz  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Link method: Motionnet 
    from S$1,499.00
    Min. 11 days
  11. 2-axis stage controller
    SIGMAKOKI 2-axis stage controller
    A 2-axis stage controller with a built-in 5-phase stepping motor driver. External control using the RS232C interface, or manual operation and program control using the dedicated handy controller (SJT-02) is possible. * Power supply specifications are DC + 24V 2A. You need to purchase AC-ADP-2427 ... Read More
    Storage Temperature (℃)  -20~60  Current (A)  0.25-0.8 (drive / phase)  Mass (kg)  0.75  Length (mm)  125  Width (mm)  180  Number of control axes  Ambient Humidity (% RH)  20-80 (non-condensing)  Height (mm)  40  Power Consumption (VA)  48  Operating Temperature (℃)  5~40  Power Supply Voltage (V)  DC24/2A  Function  With controller function 
    from S$999.00
    Min. 8 days
  12. Driver box (built-in DC power driver)
    Kohzu Precision Driver box (built-in DC power driver)
    Frequency  (Maximum input pulse) 500kpps  Operating Temperature (℃)  0~40  Mass (kg)  Number of control axes  Outer Dimensions, Width W x Depth D x Height H (mm)  213.4×290×61  Power Consumption (VA)  220MAX (AC100V supply)  Operating humidity (% RH)  30-85 (without condensation)  Input power (V)  AC90~240、50/60Hz  Output Voltage (V)  AC90~240、50/60Hz MAX 1A  Driving System  Bipolar constant current pentagon system  RoHS directive (corresponding to 10 substances)  Correspondence  Function  Excitation OFF 
    from S$1,499.00
    Min. 11 days
  13. Driver box (built-in AC power driver)
    Kohzu Precision Driver box (built-in AC power driver)
    Frequency  (Maximum input pulse) 500kpps  Operating Temperature (℃)  0~40  Current (A)  16 types, rotary switch setting  Number of control axes  Outer Dimensions, Width W x Depth D x Height H (mm)  213.4×420×61  Mass (kg)  3.8  Operating humidity (% RH)  30-85 (without condensation)  Power Consumption (VA)  430MAX (AC100V supply)  Input power (V)  AC90~240、50/60Hz  Output Voltage (V)  AC90~240、50/60Hz MAX 1A  Driving System  Bipolar constant current pentagon system  RoHS directive (corresponding to 10 substances)  Correspondence  Function  Excitation OFF 
    from S$1,999.00
    Min. 11 days
  14. Measurement / control software
    SIGMAKOKI Measurement / control software
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Measurement and control software 
    from S$699.90
    Min. 4 days
  15. Handy terminal (for ARIES)
    Kohzu Precision Handy terminal (for ARIES)
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Handy terminal (for ARIES) 
    from S$1,499.00
    Min. 11 days
  16. Stepping motor controller (built-in DC power driver)
    Kohzu Precision Stepping motor controller (built-in DC power driver)
    CRUX is a 2-axis motor controller with a built-in stepping motor driver. CRUX-D has a built-in DC driver and is compact and saves power. The newly designed controller specializing in the motor drive function realizes a 25% reduction in price for the DC type and 53% reduction in the AC type! Measu... Read More
    Operating Ambient Temperature (℃)  0~40  Mass (kg)  1.3  speed control range  10 types of speed table  Power Consumption (VA)  100 MAX (when AC100V is supplied)  Width (mm)  128.4  Frequency  1pps~500kpps  Number of control axes  Length (mm)  220  Operating Humidity (%)  30-85 (without condensation)  motor used  5-phase stepping motor  Height (mm)  58.4  Input Power  AC90~240V、50/60Hz  Function  Excitation OFF  Motor  Onboard DC driver  Communication interface  RS-232C、USB2.0 Type-B  monitor  Sensor status, emergency stop status LED 
    from S$1,799.00
    Min. 62 days
  17. ACTIVEX for PAT control
    SIGMAKOKI ACTIVEX for PAT control
    Specification  ActiveX for PAT control  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$119.90
    Min. 4 days
  18. 2-axis stage controller
    SIGMAKOKI 2-axis stage controller
    A 2-axis stage controller with a built-in 5-phase stepping motor driver.
    Operating Temperature (℃)  5~40 
    Discontinued
  19. USB3 Vision interface model
    Hitachi Kokusai Electric USB3 Vision interface model
    [USB 3 Vision interface model] The camera interface using the USB 3.0 interface has a bandwidth of 3.5 Gbps, which is about 10 times that of USB 2.0, and is capable of high-speed transmission equivalent to Camera Link (Medium). A simple and low-cost system can be constructed by two-way communicat... Read More
    Image Size  (Output) 1600 (H) x 1200 (D)  Image Sensor  1/1.8 CMOS  Number of Effective Pixel  1600(H)×1200(V)  Pixel size (μm)  4.5 (H) x 4.5 (V) (square pixel)  S/N Ratio  45  Shock Resistance (m/s2 490.3 or less (XYZ direction)  Frame Rate  53 frames / second  Image area (mm)  7.2(H)×5.4(V)  Power Consumption (W)  About 1.6 (320mA)  Mass (g)  Approximately 45 (excluding lens)  Lens mount  C mount (flange back = 17.526mm)  Power Supply  DC5V ± 5% (via USB connector)  Gamma  OFF(γ= 1)/LUT(0.45~1)  Gain  Set 0 to 18dB in 1dB increments  Interface  USB3.0 interface  Synchronization Type  internal  Scanning method  progressive 
    Discontinued
  20. Stepping motor controller (built-in DC power driver)
    Kohzu Precision Stepping motor controller (built-in DC power driver)
    Interface  (Communication) RS-232C, USB  Operating Temperature (℃)  0~40  Mass (kg)  1.4  Outer Dimensions, Width W x Depth D x Height H (mm)  128.4×220×58.4  microstep division  16 types, parameter setting  Number of control axes  Operating humidity (% RH)  30-85 (without condensation)  Power Consumption (VA)  60MAX (AC100V supply)  Input power (V)  AC90~240、50/60Hz  Driving System  Bipolar constant current pentagon system  Driver type  DS507F-2 (2 units)  Function  Excitation OFF, stop current adjustment 
    Discontinued
  21. High performance 2-axis controller driver with operation box
    CHUO PRECISION INDUSTRIAL High performance 2-axis controller driver with operation box
    A 2-axis controller driver (microstep 0.75A / phase) with a power supply voltage of AC90 to 240V 50 / 60Hz. The smooth drive function enables driving with suppressed vibration at low speeds without changing the controller settings. Jog movement, step movement, teaching operation, one-touch speed ... Read More
    Display Range  (Coordinates) +99999999--99999999  Current (A)  (Drive) 0.75 / phase  Mass (kg)  (Main unit) 4.0, (Operation unit) 0.6  Method  (Origin return) 10 types  Ambient Temperature (℃)  10~40  Maximum output pulse  199999998 pales (once)  Acceleration / Braking Time  1~1000ms  Number of control axes  2 axes (micro step driver built-in)  Ambient Humidity (% RH)  20 to 80 (non-condensing)  Cable Length (m)  About 1.5  Communication Function  RS-232C、Ethernet(LAN)、GP-IB 
    Discontinued
  22. High performance 2-axis controller driver
    CHUO PRECISION INDUSTRIAL High performance 2-axis controller driver
    A 2-axis controller driver (microstep 0.75A / phase) with a power supply voltage of AC90 to 240V 50 / 60Hz. The smooth drive function enables driving with suppressed vibration at low speeds without changing the controller settings. Jog movement, step movement, teaching operation, one-touch speed ... Read More
    Display Range  (Coordinates) +99999999--99999999  Current (A)  (Drive) 0.75 / phase  Method  (Origin return) 10 types  Ambient Temperature (℃)  10~40  Dimensions, Width W x Depth D x Height H (mm)  165 x 260 x 100 (excluding protrusions)  Maximum output pulse  199999998 pales (once)  Acceleration / Braking Time  1~1000ms  Number of control axes  2 axes (micro step driver built-in)  Ambient Humidity (% RH)  20 to 80 (non-condensing)  Mass (kg)  4.0  Input Power  AC90~240V(50/60Hz)  Communication Function  RS-232C、Ethernet(LAN)、GP-IB 
    Discontinued
  23. High performance 2-axis control driver with operation box (0.35A / phase)
    CHUO PRECISION INDUSTRIAL High performance 2-axis control driver with operation box (0.35A / phase)
    A 2-axis controller driver (microstep 0.35A / phase) with a power supply voltage of AC90 to 240V 50 / 60Hz. The smooth drive function enables driving with suppressed vibration at low speeds without changing the controller settings. Jog movement, step movement, teaching operation, one-touch speed ... Read More
    Display Range  (Coordinates) +99999999--99999999  Current (A)  (Drive) 0.35 / phase  Mass (kg)  (Main unit) 4.0, (Operation unit) 0.6  Method  (Origin return) 10 types  Ambient Temperature (℃)  10~40  Maximum output pulse  199999998 pales (once)  Acceleration / Braking Time  1~1000ms  Number of control axes  2 axes (micro step driver built-in)  Ambient Humidity (% RH)  20 to 80 (non-condensing)  Cable Length (m)  About 1.5  Communication Function  RS-232C、Ethernet(LAN)、GP-IB 
    Discontinued
  24. Stepping motor controller (Built-in AC power driver)
    Kohzu Precision Stepping motor controller (Built-in AC power driver)
    Interface  (Communication) RS-232C, USB  Operating Temperature (℃)  0~40  Outer Dimensions, Width W x Depth D x Height H (mm)  180×214×158  Number of control axes  Mass (kg)  3.3  Operating humidity (% RH)  30-85 (without condensation)  Power Consumption (VA)  430MAX (AC100V supply)  Input power (V)  AC90~240、50/60Hz  Driving System  Bipolar constant current pentagon system  Function  Excitation OFF, stop current adjustment  Driver type  MD-551E (2 units) 
    Discontinued
  25. Controller with built-in DC power driver
    Kohzu Precision Controller with built-in DC power driver
    CRUX is a 2-axis motor controller with a built-in stepping motor driver. CRUX-D has a built-in DC driver and is compact and saves power. CRUX-A has a built-in AC driver and maintains high torque even when driven in the high speed range. The newly designed controller specializing in the motor driv... Read More
    Interface  (Communication) RS-232C, USB  Operating Temperature (℃)  0~40  Mass (kg)  1.3  Power Consumption (VA)  100 (when AC100V is supplied)  Outer Dimensions, Width W x Depth D x Height H (mm)  128.4×220×58.4  microstep division  16 types, parameter setting  Number of control axes  Operating humidity (% RH)  30-85 (without condensation)  Input power (V)  AC100~240,50/60Hz  Driving System  Bipolar constant current pentagon system  Function  Excitation OFF, stop current adjustment  Driver type  Onboard DC driver (2 units) 
    Discontinued
  26. Small micro step driver
    SIGMAKOKI Small micro step driver
    16 types of divisions up to 250 can be set by switching or signal input. The drive target motor is a 5-phase stepping motor with a drive current of 0.5 to 1.6 A / phase. Excitation timing output is possible
    Driving System  Bipolar pentagon constant current drive  Mass (kg)  0.2  Operating Temperature Range (℃)  0~40  Input Logic  Photocoupler input  Outer dimensions, Width W x Height H x Depth D (mm)  105×38×74  Frequency  Maximum response / 500kpps  excitation method  Microstep 
    Discontinued
  27. High performance 2-axis control driver (0.35A / phase)
    CHUO PRECISION INDUSTRIAL High performance 2-axis control driver (0.35A / phase)
    A 2-axis controller driver (microstep 0.35A / phase) with a power supply voltage of AC90 to 240V 50 / 60Hz. The smooth drive function enables driving with suppressed vibration at low speeds without changing the controller settings. Jog movement, step movement, teaching operation, one-touch speed ... Read More
    Display Range  (Coordinates) +99999999--99999999  Current (A)  (Drive) 0.35 / phase  Method  (Origin return) 10 types  Ambient Temperature (℃)  10~40  Dimensions, Width W x Depth D x Height H (mm)  165 x 260 x 100 (excluding protrusions)  Maximum output pulse  199999998 pales (once)  Acceleration / Braking Time  1~1000ms  Number of control axes  2 axes (micro step driver built-in)  Ambient Humidity (% RH)  20 to 80 (non-condensing)  Mass (kg)  4.0  Input Power  AC90~240V(50/60Hz)  Communication Function  RS-232C、Ethernet(LAN)、GP-IB 
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction