Focusing Units
- CHUO PRECISION INDUSTRIAL Focusing unitIt can be attached to the microscope body without any additional processing. It can be attached to the focusing handle of various microscopes to remotely control the focusing movement. Since the focus adjustment knob can be switched between the rotation direction and the movement direction, it ca... Read MoreMaterial (Focusing coupler part) Aluminum alloy Interface (For remote control) RS-232C Resolution 0.36 ° (half step), 0.72 ° (full step) Ambient Humidity (% RH) 20 to 80 (non-condensing) Motor Rotation Speed (min -1 [rpm]) 0.6~1200 Cable Length (m) Approx. 1 (included cable) Ambient Temperature (℃) 10~40 Frequency Drive / (remote control) 10-20000ppsDiscontinued
- CHUO PRECISION INDUSTRIAL Focusing controllerRemote operation by RS-232C is possible. Detailed parameter settings and automatic operation are possible. (To perform remote operation, a personal computer equipped with an RS-232C interface and communication application software are required.) The remote control command system and parameters ar... Read MoreFrequency Drive / (remote control) 10-20000pps Ambient Temperature (℃) 10~40 Interface (For remote control) RS-232C Ambient Humidity (% RH) 20 to 80 (non-condensing) Motor Rotation Speed (min -1 [rpm]) 0.6~1200 Mass (kg) 1.5Discontinued
- CHUO PRECISION INDUSTRIAL Focusing couplerIt can be attached to the microscope body without any additional processing. It can be attached to the focusing handle of various microscopes to remotely control the focusing movement. Since the focus adjustment knob can be switched between the rotation direction and the movement direction, it ca... Read MoreResolution 0.36 ° (half step), 0.72 ° (full step) Material Aluminum alloy Mass (kg) 0.5 Ambient Temperature (℃) 10~40 Ambient Humidity (% RH) 20 to 80 (non-condensing) Cable Length (m) Approx. 1 (included cable)Discontinued