All Category

Actuators

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Control pat / Joy pat
    SIGMAKOKI Control pat / Joy pat
    Required for manual operation, memory settings, etc.
    Positioning accuracy (°)  0.1  Load capacity (N)  196  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  FINE-01y、FINE-503  origin sensor  None 
    from S$179.90
    Min. 2 days
  2. I / O signal connector
    SIGMAKOKI I / O signal connector
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  I / O signal connector 
    from S$22.99
    Min. 4 days
  3. Small actuator
    Kohzu Precision Small actuator
    A low-priced actuator that combines a compact, high-performance stepping motor and precision grinding screws. It can be automated by replacing the manufacturer's manual stage or the micrometer head of the mirror holder. It can be driven by the manufacturer's stepping motor controller. * C... Read More
    Repeated positioning accuracy (mm)  0.003  Lost motion (mm)  0.005  Resolution (μm)  0.1 (minimum response / reference)  Allowable Load (N)  29.4 (static load)  Motor Type  PK513PB-C9(□20mm)  Lead Screw (mm)  Precision grinding screw Φ4, lead 0.5 
    from S$799.90
    Min. 8 days
  4. Auto micro
    CHUO PRECISION INDUSTRIAL Auto micro
    Resolution (mm)  0.00002  Positioning accuracy (mm)  0.015  Mass (kg)  0.27  Maximum speed (mm / s)  0.3 (at 15000PPS)  lead screw lead (mm)  0.5  Movement distance (mm)  0~30  Mounting Diameter (Φmm)  10 0-0.009  thrust (N)  98(10kgf)  Cable Length (m)  About 1.5  Surface Treatment  Black chrome  reduction unit  Reduction ratio 150  Material  Steel  Specification  Stepping motor specifications  Repeatability (mm)  ±0.003 
    from S$2,699.00
    Min. 32 days
  5. Small automatic gonio stage
    SIGMAKOKI Small automatic gonio stage
    An automatic goniometer stage driven by a stepping motor that uses a cross roller guide. A highly rigid goniometer stage that uses a cross roller guide with excellent wear resistance. The height of the center of rotation from the table surface is available in 75 mm / 100 mm / 130 mm, and you can ... Read More
    Material  (Stage) Aluminum  Surface Treatment  (Stage) Black alumite  Load capacity (N)  24.5  table width (mm)  60  table length (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Moving guide  Cross roller  origin sensor  None  Type  Tilt stage  Feed method  Warm and worm wheel  Positioning accuracy (°)  ±0.004 
    from S$2,399.00
    Min. 4 days
  6. Automatic polarizer holder
    SIGMAKOKI Automatic polarizer holder
    Positioning accuracy (°)  0.02  Lost motion (°)  0.05  Mass (kg)  0.5  Travel distance (°)  30/s  RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy (mm)  Runout / 0.02 
    from S$2,399.00
    Min. 4 days
  7. Sigma Fine Stage
    SIGMAKOKI Sigma Fine Stage
    Stroke (Z distance) (mm)  0.1±15%  Stroke (Y distance) (mm)  0.1±15%  Stroke (X distance) (mm)  0.1±15%  Resolution  10nm (when closed)  table length (mm)  60  table width (mm)  60  Load capacity (N)  9.8  RoHS directive (corresponding to 10 substances)  Correspondence  Type  xyz stage 
    from S$7,899.00
    Min. 4 days
  8. DS display
    SIGMAKOKI DS display
    A compact and lightweight digital sensor that uses electrostatic coupling of distributed capacitors. Unlike the conventional eddy current type capacitance sensor, the signal is transmitted as a digital signal, so it is resistant to noise and does not require an A / D converter or high-precision a... Read More
    Detection Range (mm)  0~1  RoHS directive (corresponding to 10 substances)  Correspondence  Resolution  Maximum / 5mm or less 
    from S$3,299.00
    Min. 4 days
  9. Auto micro
    CHUO PRECISION INDUSTRIAL Auto micro
    An automatic actuator that uses a 5-phase stepping motor. It has a very powerful thrust of 10 kg. Since it is equipped with a reduction ratio of 1:50, it has extremely high resolution. Equipped as standard with a limit sensor that can also be used as the origin. The 0.35A / phase model of the QT-... Read More
    Resolution (mm)  0.00002  Positioning accuracy (mm)  0.01  Mass (kg)  0.25  Maximum speed (mm / s)  0.3 (at 15000PPS)  lead screw lead (mm)  0.5  Movement distance (mm)  0~15  Mounting Diameter (Φmm)  9.5 0-0.009  thrust (N)  98(10kgf)  Cable Length (m)  About 1.5  Surface Treatment  Black chrome  reduction unit  Reduction ratio 150  Material  Steel  Specification  Stepping motor specifications  Repeatability (mm)  ±0.003 
    from S$2,599.00
    Min. 32 days
  10. Thin alignment stage
    Kohzu Precision Thin alignment stage
    Material (Main Unit)  Aluminum alloy  Feed method  Ball screw / lead 1 mm  Connector  Round 20 pin (Hirose: + RP13A-12JG-20PC)  Finish  White  Lost motion (mm)  XY:≦ 0.002  Backlash  XY:≦ 1μm、θ:≦ 0.005°  Repeatability (μm)  XY:≦±0.5  Type  xy stage / tilt stage  Lost motion (°)  θ:≦ 0.005 
    from S$6,599.00
    Min. 27 days
  11. Small automatic gonio stage
    SIGMAKOKI Small automatic gonio stage
    An automatic goniometer stage driven by a stepping motor that uses a cross roller guide. A highly rigid goniometer stage that uses a cross roller guide with excellent wear resistance. The height of the center of rotation from the table surface is 75 mm / 100 mm, and you can select it according to... Read More
    Material  (Stage) Aluminum  Surface Treatment  (Stage) Black alumite  Load capacity (N)  19.1  table length (mm)  60  table width (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Moving guide  Cross roller  origin sensor  None  Type  Tilt stage  Feed method  Warm and worm wheel  Positioning accuracy (°)  <±0.004 
    from S$4,499.00
    Min. 4 days
  12. Stepping motor driven small actuator
    SIGMAKOKI Stepping motor driven small actuator
    A low-priced actuator that combines a compact, high-performance stepping motor and precision grinding screws. You can select from two types, 13 mm and 25 mm, depending on the application.
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction