Image Processing
Image processing is processing of image data taken by a high-definition camera to perform measurement and color determination that are so precise that it cannot be detected by the human eye. Examples of scenes where image processing plays an active role include inspection of factory products and dating of art. A wide range of products are available as tools used to capture more precise images, including lenses that support megapixels and lenses that use a lot of special optical glass, eyepiece cameras, stands that fix imaging equipment, and image processing. You will find the necessary tools for image processing, such as monitors that are indispensable for the project.
Other Related Pages
- TOSHIBA TELI USB3.0 BU series (monochrome camera)Fast frame rate. USB3.0 interface. USB3 Vision? Compliant. GenICam Ver2.3 compliant. Compliant with IIDC2 Digital Camera Control Specification Ver.1.0.0. Uses e-CON standard connector. Scalable function. Global electronic shutter. Square grid array. Random trigger shutter function.Lens mount C mount Type Camera body Power Input (V) Integrated DC5 Color Mode Monochromefrom S$689.90Min. 2 days
- TOSHIBA TELI GigEBG series (monochrome camera)This BG series is an integrated camera that uses a Gigabit Ethernet (R) interface. By using the Gigabit Ethernet interface standard IEEE802.3ab for video output and camera control, it is suitable for high-speed, high-resolution image processing and can be easily connected to a personal computer. ... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 29 × 29 × 40 (excluding protrusions) Standard CE、FCC Type Camera body Shutter Electronic shutter: Global shutter Color Mode Monochrome Scanning method progressivefrom S$569.90Min. 2 days
- BASLER ace series USB3 Vision compatible color area sensor cameraCompatible with USB3 Vision standard. Rich lineup. Stable uptake by pylon. New ace: A model with new functions. Low price and 3 year warranty for peace of mind. A wide range of application fields.Applicable Standard CE、RoHS、GenICam、IP30、UL、FCC、USB3 Vision Color Mode Color Exposure Adjustment External synchronization or programmable Power Supply USB power supplyfrom S$1,199.00Min. 32 days
- SFC Camera stand 1300-RCamera mounting includes fine adjustment up, down, left and right, horizontal adjustment, and rotation adjustment. A large base plate with a support height of 1300 mm and 530x650 mm. Rack and pinion type up and down. Since the base plate is made of SPCC and magneto can be used, it can be used for... Read Morefrom S$2,299.00Min. 12 days
- Kahoku Lighting Solutions (KLS) Lamp JCR* If you order by cash on delivery, it may be shipped the next day or later.Type (Base) GZ6.35 Color Temperature (K) 3100 Outer Diameter (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence
- IWASAKI ELECTRIC Lamp JCR* If you order by cash on delivery, it may be shipped the next day or later.Rated Voltage (V) 12 RoHS directive (corresponding to 10 substances) Correspondence Bolster GZ6.35 Suitable Sockets HS-60T、HS-310
- PHILIPS Halogen lamp 7388* If you order by cash on delivery, it may be shipped the next day or later.As ONE Part Number 0-8195-04 Rated Power (W) 20 Rated Voltage (V) 6 RoHS directive (corresponding to 10 substances) Correspondence Bolster G4from S$37.99Min. 2 days
- PHILIPS Halogen lamp 6423* If you order by cash on delivery, it may be shipped the next day or later.Rated Voltage (V) 15 Rated Power (W) 150 RoHS directive (corresponding to 10 substances) Correspondence Bolster GZ6.35
- PHILIPS Halogen lamp 7027* If you order by cash on delivery, it may be shipped the next day or later.RoHS directive (corresponding to 10 substances) Correspondence
- Oki Electric Cable USB3 Vision cableA movable wiring cable with excellent sliding durability that supports high-speed transmission (5 Gbps) of the USB3Vision interface. It has excellent transmission performance and is suitable when you want to take a long transmission distance. <Combination of connectors> Board side: Standard... Read MoreOperating Temperature Range (℃) -20~75 Cable Outer Diameter (Φmm) 8.2 Rated Voltage (V) Cable: 30 Rated Temperature (℃) Cable: 80 Color Cable: Black, Connector: Black Suitable for Fixed part and movable part Material (Sheath) Oil resistant PVC Transmission Distance (m) Standard 3 Connector Standard A / Standard B / Micro B Cable UL758 Style 20276 Flame Retardance VW-1from S$149.90Min. 2 days
- PHILIPS Halogen lamp 5761* If you order by cash on delivery, it may be shipped the next day or later.Rated Power (W) 30 Rated Voltage (V) 6 RoHS directive (corresponding to 10 substances) Correspondence Bolster G4from S$38.99Min. 2 days
- MORITEX Lamp* If you order by cash on delivery, it may be shipped the next day or later.Rated Voltage (V) 12 RoHS directive (corresponding to 10 substances) Correspondence
- HOYA Ultraviolet transmission / visible absorption filterIt is a dark black filter glass that transmits the ultraviolet region, absorbs the visible region, and slightly transmits the near infrared region. The numbers represent the wavelengths with the highest transmittance. It is mainly used to extract only ultraviolet rays, and is used to selectively ... Read MoreThickness (mm) 2.5 Dimension (mm) 50×50
- OSRAM Halogen lamp* If you order by cash on delivery, it may be shipped the next day or later.Power (W) 100 Bolster GZ6.35 Voltage (V) 12 Rated Power (W) 100from S$53.99Min. 2 days
- MODERNSOLID Vertical articulated armAn LCD monitor with VESA standard [75 mm x 75 mm] [100 mm x 100 mm] mounting holes can be mounted (for 100 x 100, use the included adapter). With a load capacity of up to 6 kg, it is suitable for mounting LCD monitors up to 17 inches (cannot be used for 17 inch monitors weighing more than 6 kg). ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Allowable Load (kg) ~6from S$179.90Min. 2 days
- Kenko 50 square holderPlease use the dedicated 50mm square holder when using it by attaching it to various lenses. Since the holding frame of the holder is a screw type, the filter is firmly held. Since the basic screw diameter of the holder body is 52 mm, it can be used as it is if the filter diameter of the lens is ... Read More
- MODERNSOLID Small armIt is a small arm dedicated to the wall surface that is fixed by inserting the arm into the groove of the plate that is pre-installed on the wall surface. An LCD monitor with mounting holes of [75 mm x 75 mm] [100 mm x 100 mm] that conforms to the VESA standard can be mounted. The joint part of L... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Installation Simple wall mounting
- INABA Chocolate stop watcher miniThe sound and video before and after the trigger can be locked and saved by the trigger input. We support "Kaizen" in the field with a small body!Thread Standard (Body fixed) 1 / 4-20UNC Connector (Input) Manufacturer: OMRON Corporation Operating Temperature / Humidity Range -10℃~45℃/10%RH~80%RH Storage Temperature / Humidity Range -20℃~60℃/10%RH~80%RH Sensor Type 1 / 2.3 type Rated Power (W) 2.5 Shooting Distance (cm) 24~∞ Frame speed (fps) 30 Voice 48kHZ 16bit mono PCM system Mass (g) About 78 Number of Pixels Approximately 16.76 million pixels Type Camera body Color Mode Color Power Input (V) DC5~48 Language Display Japanese English Microphone / Speaker Monaural (omnidirectional) / monaural Material (Main Unit) PC/ABS Communication Function RJ45 connector 100BASESE-TX Vibration Resistance TBD Shock resistance TBD Applicable Standard VCCI CLASS Bfrom S$889.90Min. 2 days
- SFC Camera Stand SL700Camera mounting comes with fine adjustments up, down, left and right. Since the base plate is made of SPCC and a magnet can be used, it can be used for various experiments from simple shooting. Withstand load 2.5 kg.from S$599.90Min. 2 days
- MODERNSOLID HM series monitor armRoHS directive (corresponding to 10 substances) Correspondencefrom S$34.99Min. 2 days
- CHUO PRECISION INDUSTRIAL Conversion adapter W1 / 4 ″ to M6P1It is used for conversion when using shafts and poles with the same screw diameter but different pitches.RoHS directive (corresponding to 10 substances) Correspondence
- Oki Electric Cable USB3 Vision cableA movable wiring cable with excellent sliding durability that supports high-speed transmission (5 Gbps) of the USB3Vision interface. It has both fineness and excellent movable (sliding) durability. <Combination of connectors> Board side: Standard A straight (without screw lock) Camera side:... Read MoreOperating Temperature Range (℃) -20~75 Cable Outer Diameter (Φmm) 6.3 Rated Voltage (V) Cable: 30 Rated Temperature (℃) Cable: 80 Color Cable: Black, Connector: Black Suitable for Fixed part and movable part Material (Sheath) Oil resistant PVC Transmission Distance (m) Standard 2 Connector Standard A / Micro B Cable UL758 Style 20276 Flame Retardance VW-1from S$149.90Min. 2 days
- PHILIPS Halogen lamp 7023* If you order by cash on delivery, it may be shipped the next day or later.Rated Power (W) 100 Rated Voltage (V) 12 RoHS directive (corresponding to 10 substances) Correspondence Bolster GY6.35
- TOSHIBA TELI Mounting bracketMaterial (Main Unit) Aluminum alloy Surface Treatment (Main Unit) Black anodizedfrom S$64.99Min. 2 days
- CHUO PRECISION INDUSTRIAL Memory sealA memory sticker that uses polycarbonate as the material. Since it can be easily cut with scissors, it can be used in any length. By using it for rails, etc., it can be used as a guide for the position of carriers, etc. on rails. Some have memory numbers from 0 to 1000, while others have memory n... Read MoreType of Scale 0~1000mm Scale Interval 1mm RoHS directive (corresponding to 10 substances) Correspondence Material Polycarbonate
- HOYA Sharp cut filter50MM □ Standard product There are 15 types of sharp cut filters from L-37 to R-66. The L, Y, O, and R symbols represent the color tones of the filters Colorless, Yellow, Orange, and Red, respectively, and the two-digit number represents the transmission limit wavelength. For general photographyThickness (mm) 2.5 Dimension (mm) 50×50from S$149.90Min. 2 days
- CHUO PRECISION INDUSTRIAL Conversion adapter M6P1-W1 / 4 ″It is used for conversion when using shafts and poles with the same screw diameter but different pitches.RoHS directive (corresponding to 10 substances) Correspondence
- CCS Diffusion plate for coaxial LFV3 seriesIt is possible to suppress glare, which is a problem when imaging glossy workpieces.Height (mm) 2from S$22.99Min. 123 days
- CBC(computar) 1.5 megapixel CCTV lensmount C mount RoHS directive (corresponding to 10 substances) Correspondencefrom S$289.90Min. 2 days
- MODERNSOLID VESA conversion bracketVESA 75mm x 75mm → VESA 100mm x 100mm conversion adapterColor Black RoHS directive (corresponding to 10 substances) Correspondence
- HOYA Infrared transmission filterThe R and IR series, which absorb most of the visible region and transmit the infrared region, and the R and IR series, which cut the infrared region relatively sharply, and the RM series, which gently cuts the infrared region. Infrared transmission filters are widely used as light sources in inf... Read MoreThickness (mm) 2.5 Dimension (mm) 50×50from S$149.90Min. 2 days
- OMRON SENTECH USB3Vision CameraUSB3.0 output small CMOS camera. Equipped with a high-pixel, high-speed CMOS sensor. Compact, sturdy, and easy-to-install housing design.Type Camera body Conform to USB3Visionfrom S$999.00Min. 2 days
- PHILIPS Halogen lamp 13336* If you order by cash on delivery, it may be shipped the next day or later.Rated Voltage (V) 24 Rated Power (W) 70 RoHS directive (corresponding to 10 substances) Correspondencefrom S$44.99Min. 2 days