Lenses
- CBC(computar) 1.5 megapixel CCTV lensmount C mount RoHS directive (corresponding to 10 substances) Correspondencefrom S$289.90Min. 2 days
- MIRUC OPTICAL CO.,LTD. Eyepiece hoodBy blocking the light from the surroundings, it is easy to see and you can reduce eye fatigue. Simple application to image observationMass (g) 10
- Tamron Near-infrared SD varifocal lensOperating Temperature Range (℃) -20~+60 RoHS directive (corresponding to 10 substances) Correspondencefrom S$379.90Min. 12 days
- Kenko Extender set (C-mount close-up ring)Set Contents 0.5mm、1mm、5mm、10mm、20mm、40mmfrom S$179.90Min. 2 days
- OMRON High resolution and low distortion lens for C mount cameraHigh-resolution lens compatible with megapixels Up to 6-100mm focal length, 7 models compatible with 2 / 3-inch cameras, 9 models compatible with 1-inch cameras are available as standard on focus iris With a bright design of FNO1.4, the exposure time can be shortened, so it can be used with high-... Read MoreImage Sensor (Applicable maximum) 1 inch mount C mount Specification Image sensorfrom S$769.90Min. 6 days
- MIRUC OPTICAL CO.,LTD. Eyepiece micrometerBy incorporating an eyepiece micrometer into the microscope, it is possible to meet a wide range of needs such as measurement, inspection, centering, and positioning. To make "viewing / measuring" easier to use * The scale reading of the eyepiece micrometer can be calculated by dividing... Read MoreMass (g) 6from S$69.99Min. 2 days
- MORITEX CCTV lens ML seriesA surveillance lens developed for image recognition in a wide area. All models have variable iris focus (with lock screw) and can be fixed at any condition position.mount C mountfrom S$199.90Min. 12 days
- Tamron Near infrared varifocal lens for IP / CCTVOperating Temperature Range (℃) -20~+60from S$569.90Min. 23 days
- VS Technology CCTV lens for FAmount C mount Operation Manual (aperture / focus)from S$199.90Min. 13 days
- Tamron Megapixel single focus lens for industrial and machine visionmount C mount RoHS directive (corresponding to 10 substances) Correspondencefrom S$499.90Min. 12 days
- VS Technology Megapixel compatible machine vision CCTV lensF Value 1.4~16 Built-in Camera 2/3 "or less / C mount mount C mount Operation Manual (aperture / focus)from S$299.90Min. 6 days
- Kowa Optronics Type 1 megapixel, near infrared lensHigh-performance 1-inch format HC series uses a special coat that enables high transmittance over a wide band (800nm to 1900nm) Optical design that maintains high image quality in the visible and near-infrared regionsTV distortion -0.01 Operating Temperature Range (℃) -10~+50 Focus 0.3m~∞ Mass (g) 150 Focal Length (mm) 16 Lens Barrel Length (mm) 52.9 mount C mount Image area (mm) Closest contact / 251.5 (H) × 186.2 (V) F Value F1.4~F16 Dimension (mm) Image size: 12.8 x 9.6 (Φ16) How to Operate Iris / Manual, Focus / Manual Filter Size (mm) M35.5×P0.5 Supported Formats Type 1, 2/3, 1 / 1.8, 1/2, 1/3 back focus (mm) in air:12.6 Lens barrel diameter (mm) Φ43from S$1,499.00Min. 9 days
- Fujifilm Fixed focus lens (for FA / machine vision)It is a high-performance fixed focus lens compatible with megapixels.How to Operate (Focus) Manual, (Iris) Manual mount C mountfrom S$979.90Min. 64 days
- RICOH 12 mega/9 mega pixel compatible + C mount + FA lens / machine vision lensFilter Size (mm) 40.5 P=0.5 mount C mount RoHS directive (corresponding to 10 substances) Correspondence Screen Size Type 1/Type 1.1 Specification With lock screw, lock lever attached Lens barrel diameter (mm) Φ42from S$869.90Min. 5 days
- Fujifilm Lens for machine vision camera FUJINON HF-XA-5M seriesEquipped with original high resolution performance "4D High Resolution", high resolution is realized up to the peripheral part under various installation conditions. Compact design corresponding to various installation conditions is realized. High convenience during installation work is... Read MoreHow to Operate (Focus) Manual, (Iris) Manual Suitable for (Sensor size) Up to 2/3 type mount C mountfrom S$569.90Min. 64 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Zoom lensHigh-magnification zoom lens capable of autopsy at 4x optical magnificationOptical magnification 0.56~4 Suitable Sensor 1/2 inch or less W.D.(mm) 105 Lens Barrel Length (mm) 176 Mounting Diameter (Φmm) 50 Mass (g) 688 mount C mount Included Accessories Case
- CBC(computar) Standard-Macro Zoom LensOptical magnification 0.084~0.84 Sensor 1/2 type W.D.(mm) 150~450 Mass (g) 260 Lens Barrel Length (mm) 98.5 mount C mount RoHS directive (corresponding to 10 substances) Correspondence F Value F5.6~close Filter Size (mm) ΦM46×P0.75from S$1,199.00Min. 8 days
- MIRUC OPTICAL CO.,LTD. Telecentric lensThe feature is that the size (magnification) of the image does not change even if the work moves up and down when adjusting the focus, and the entire work surface can be photographed from the front. Ideal for high-precision positioning and dimensional measurementmount C mountfrom S$759.90Min. 10 days
- VS Technology High contrast megapixel CCTV lensFno1.8 Compact size Improved vibration resistance than conventional fixed focus lenses Machine vision designmount C mountfrom S$239.90Min. 17 days
- Tamron NIR single focus lensOperating Temperature Range (℃) -20~+60 Lens Barrel Length (mm) 34.7(INF) mount CS mount RoHS directive (corresponding to 10 substances) Correspondence Specification Imager size 1/3from S$269.90Min. 15 days
- Tamron Varifocal lens for visible light for IP / CCTVOperating Temperature Range (℃) -20~+60from S$489.90Min. 15 days
- MORITEX Close-up ring setSet Contents 7 pieces of 0.5, 1, 2, 5, 10, 20, 40mmfrom S$119.90Min. 10 days
- MIRUC OPTICAL CO.,LTD. Objective lensIt also supports strict magnification correction and can perform highly accurate measurements when measured in combination with an eyepiece micrometer. In addition, by attaching a dedicated C-mount close-up ring adapter, it can be directly connected to a CCD camera, making it possible to apply it... Read Moremount C mountfrom S$139.90Min. 11 days
- MORITEX Megapixel CCTV lens ML-MP seriesIt is a compact CCTV lens with high resolution that supports high pixel sensors up to megapixels.mount C mountfrom S$289.90Min. 17 days
- Fujifilm Fujinon Fisheye (Super Wide Angle) Megapixel LensHigh resolution design supports 5 megapixel cameras Achieves efficient wide-angle monitoring with no blind spots by covering an ultra-wide angle of 185 ° Adopts the fθ method, which is optimal for even display of images High-quality display using image software, partial enlargement, and easy expa... Read MoreHow to Operate (Focus) fixed, (Iris) manual Lens Barrel Length (mm) 52.2 mount C mount Specification Metal mount with iris lock knob Lens barrel diameter (mm) Φ56.5from S$3,599.00Min. 11 days
- CBC(computar) Rear converter lens for TEC-M55RoHS directive (corresponding to 10 substances) Correspondencefrom S$269.90Min. 8 days
- CBC(computar) 1.5 megapixel macro zoom lensOptical magnification 0.3~1 Mass (g) 150 W.D.(mm) 89.9 mount C mount RoHS directive (corresponding to 10 substances) Correspondence F Value F4.5~close Sensor Type 2/3 Filter Size (mm) ΦM34×P0.5from S$1,199.00Min. 8 days
- Kenko 5M compatible image side telecentric lensHigh resolution (150 lines / mm) for cameras with a pixel size of 3.5 μm (equivalent to 5 M at 2/3 inch) Low display with a wide-angle lens with a large aperture ratio. Uses a highly versatile C mount. Supports a wide range of shooting distances from 0.1 to infinity. Since it is a telecentric ima... Read MoreScrews (Filter) M46, P = 0.75mm mount C mount F Value F1.4-16C (manual)from S$1,999.00Min. 17 days
- VS Technology Mega pixel low distortion macro lensThe performance of the megapixel camera is maximized by cutting the infinite area and reducing the distortion to 0% as much as possible. The appearance is the same as the CCTV lens, but the macro design is applied for FA and it is considered for the usage environment in the close range.mount C mountfrom S$329.90Min. 6 days
- MIRUC OPTICAL CO.,LTD. Straight type for TMCseries C mountThe TV macro lens is a product group that can be widely used from mounting the device to observing images of on-site work, based on the concept of simplicity and low price. It can be widely used from mounting equipment to observing images of on-site work.mount C mountfrom S$499.90Min. 11 days
- Parts Seiko Telecentric lens WD65mmAn object-side telecentric lens with a working distance of approximately 65 mm. It can be used by connecting a CCD camera and adding external lighting.Storage Temperature (℃) -10 to +50 (no condensation) Wavelength (nm) 400~700 mount C mount Included Accessories Hex wrench (for M3 set screw)from S$959.90Min. 10 days
- MORITEX Telecentric lens MML-HR 5M seriesHigh resolution model with the highest contrast and NA in the MML series. By combining with a high pixel camera such as a 5 million pixel camera, you can shoot higher quality images.mount C mount Compatible camera Up to 2/3 typefrom S$1,999.00Min. 9 days
- Kenko Megapixel CCTV lensSingle focus lens. High resolution and low distortion design for cameras with more than 1 million pixels. Uses fixing screws as a measure against vibration (focus / aperture).from S$329.90Min. 10 days
- VS Technology Mega pixel low distortion macro lensA lineup of 10 models with focal lengths of 4 mm to 75 mm. A wide range of magnification, WD, and depth of field can be supported by selecting 10 models. The performance of the megapixel camera is maximized by cutting the infinite area and reducing the distortion to 0% as much as possible. The ap... Read MoreOptical magnification (∞)0.01~0.04 TV distortion -0.23%~-0.24% Suitable Sensor 1/2 inch Focal Length (mm) 4 W.D.(mm) 403.2~92.7 mount C mount F Value Effective: 2.1from S$749.90Min. 6 days
- MORITEX Telecentric lens MML-ST seriesmount C mount Compatible camera Up to 1/2 typefrom S$959.90Min. 12 days