All Category

Camera Cables

View : Grid List
Filter

31 Item(s)

Set Ascending Direction
  1. USB3 Vision cable
    Oki Electric Cable USB3 Vision cable
    A movable wiring cable with excellent sliding durability that supports high-speed transmission (5 Gbps) of the USB3Vision interface. It has excellent transmission performance and is suitable when you want to take a long transmission distance. <Combination of connectors> Board side: Standard... Read More
    Operating Temperature Range (℃)  -20~75  Cable Outer Diameter (Φmm)  8.2  Rated Voltage (V)  Cable: 30  Rated Temperature (℃)  Cable: 80  Color  Cable: Black, Connector: Black  Suitable for  Fixed part and movable part  Material (Sheath)  Oil resistant PVC  Transmission Distance (m)  Standard 3  Connector  Standard A / Standard B / Micro B  Cable  UL758 Style 20276  Flame Retardance  VW-1 
    from S$149.90
    Min. 2 days
  2. Camera Link Cable (PoCL Type)
    3M Camera Link Cable (PoCL Type)
    Direction  Straight 
    from S$149.90
    Min. 2 days
  3. USB3 Vision cable
    Oki Electric Cable USB3 Vision cable
    A movable wiring cable with excellent sliding durability that supports high-speed transmission (5 Gbps) of the USB3Vision interface. It has both fineness and excellent movable (sliding) durability. <Combination of connectors> Board side: Standard A straight (without screw lock) Camera side:... Read More
    Operating Temperature Range (℃)  -20~75  Cable Outer Diameter (Φmm)  6.3  Rated Voltage (V)  Cable: 30  Rated Temperature (℃)  Cable: 80  Color  Cable: Black, Connector: Black  Suitable for  Fixed part and movable part  Material (Sheath)  Oil resistant PVC  Transmission Distance (m)  Standard 2  Connector  Standard A / Micro B  Cable  UL758 Style 20276  Flame Retardance  VW-1 
    from S$149.90
    Min. 2 days
  4. USB camera cable
    TOSHIBA TELI USB camera cable
    Length (m) 
    Rating:
    60%
    from S$99.90
    Min. 2 days
  5. High-flexion Cat.5eLAN cable / harness
    Oki Electric Cable High-flexion Cat.5eLAN cable / harness
    A shielded LAN cable that uses a special polymer and a special shield to achieve unprecedented high flexibility. It supports Gigabit Ethernet and enables high-speed transmission of 1 Gbps. It also supports high-speed image transmission such as industrial Ethernet. RJ45 is attached to one end of t... Read More
    Characteristic impedance (Ω)  100±15(1~100MHz)  Insertion loss (dB)  24 or less (40m / 100MHz)  Delay Time  555ns / 40m or less (10MHz)  Rating  80 ℃ 30V UL certified product  Withstand Voltage (V/min)  AC500 (cable), AC350 (harness)  Oil Resistance  JIS K 6723  Flame Retardance  UL VW-1 
    from S$119.90
    Min. 2 days
  6. High-flexion Cat.5eLAN cable / harness
    Oki Electric Cable High-flexion Cat.5eLAN cable / harness
    A shielded LAN cable that uses a special polymer and a special shield to achieve unprecedented high flexibility. It supports Gigabit Ethernet and enables high-speed transmission of 1 Gbps. It also supports high-speed image transmission such as industrial Ethernet. RJ45 is attached to both ends of... Read More
    Characteristic impedance (Ω)  100±15(1~100MHz)  Insertion loss (dB)  24 or less (40m / 100MHz)  Delay Time  555ns / 40m or less (10MHz)  Rating  80 ℃ 30V UL certified product  Withstand Voltage (V/min)  AC500 (cable), AC350 (harness)  Oil Resistance  JIS K 6723  Flame Retardance  UL VW-1 
    from S$47.99
    Min. 5 days
  7. USB3 Vision cable
    Oki Electric Cable USB3 Vision cable
    A movable wiring cable with excellent sliding durability that supports high-speed transmission (5 Gbps) of the USB3Vision interface. It has excellent transmission performance and is suitable when you want to take a long transmission distance. <Combination of connectors> Board side: Standard... Read More
    Operating Temperature Range (℃)  -20~75  Cable Outer Diameter (Φmm)  8.2  Rated Voltage (V)  Cable: 30  Rated Temperature (℃)  Cable: 80  Color  Cable: Black, Connector: Black  Suitable for  Fixed part and movable part  Material (Sheath)  Oil resistant PVC  Transmission Distance (m)  Standard 3  Connector  Standard A / Standard B / Micro B  Cable  UL758 Style 20276  Flame Retardance  VW-1 
    from S$169.90
    Min. 2 days
  8. Camera link cable
    3M Camera link cable
    Direction  Straight 
    from S$119.90
    Min. 5 days
  9. Camera link cable (POCL right angle)
    3M Camera link cable (POCL right angle)
    from S$299.90
    Min. 5 days
  10. GigE cable
    OMRON SENTECH GigE cable
    Suitable Models  GigE in general 
    from S$149.90
    Min. 8 days
  11. CCD camera cable
    SANWA SUPPLY CCD camera cable
    It is compatible between analog type CCD cameras with a round 12-pin connector and frame grabber boards / image controllers. A high-bending type cable is used, and it is compatible with movable devices. Hirose Electric's round connector is used as standard.
    Standard  UL20379 (cable)  Characteristic impedance (Ω)  75 
    from S$229.90
    Min. 18 days
  12. Camera link cable
    Oki Electric Cable Camera link cable
    It is a small diameter type camera link cable. It can be used in medium configuration and base configuration. PoCL type. * PoCL type.
    Minimum Bending Radius (mm)  (Recommended) 30 or more  Operating Temperature Range (℃)  -20~75  Transmission Distance (m)  10 (at 66MHz / standard)  Rated Voltage (V)  Cable: 30  Rated Temperature (℃)  Cable: 80  Color  Cable: Beige  Suitable for  Fixed part  Connector  MDR or SDR (26 pins)  Material (Sheath)  PVC  Conform to  PoCL: Supported  Performance  Skew: 50 ps / m or less  Cable Outer Diameter (Φmm)  Standard 7.5  Cable  UL758 Style 20276  Flame Retardance  VW-1 
    from S$149.90
    Min. 5 days
  13. CCD camera cable
    SANWA SUPPLY CCD camera cable
    It is compatible between analog type CCD cameras with a round 12-pin connector and frame grabber boards / image controllers. Hirose Electric's round connector is used as standard.
    Standard  UL20379 (cable)  Characteristic impedance (Ω)  75 
    from S$199.90
    Min. 17 days
  14. Camera link cable
    Oki Electric Cable Camera link cable
    A camera link cable that supports moving parts. It can be used in medium configuration and base configuration. * PoCL type.
    Operating Temperature Range (℃)  -20~75  Transmission Distance (m)  10 (at 66MHz / standard)  Rated Voltage (V)  Cable: 30  Rated Temperature (℃)  Cable: 80  Color  Cable: Black  Suitable for  Fixed part and movable part  Connector  MDR or SDR (26 pins)  Material (Sheath)  PVC  Conform to  PoCL: Supported  Cable Outer Diameter (Φmm)  Standard 8  Cable  UL758 Style 20276  Flame Retardance  VW-1 
    from S$229.90
    Min. 5 days
  15. Camera Link PoCL thin cable
    SANWA SUPPLY Camera Link PoCL thin cable
    It supports the "Camera Link" interface standard between the CCD camera and the frame grabber. Side screw lock screw realizes secure fixing. PoCL is a Power over Camera Link that can be powered by a cable. Supports base config. * Not compatible with full config
    conductor  (Cable) AWG28 (7 / 0.127)  Characteristic impedance (Ω)  100±10  Rated Temperature (℃)  30V 80 (cable)  Delay Time  4.4±0.3ns/m  Connector Shape  SDR26pin male-MDR26pin male  Standard  UL20379 (cable) 
    from S$199.90
    Min. 18 days
  16. Camera link cable
    SANWA SUPPLY Camera link cable
    Cable diameter (Φmm)  Standard  UL20276 (cable)  Color  White 
    from S$449.90
    Min. 18 days
  17. Camera link cable
    Oki Electric Cable Camera link cable
    A camera link cable that supports moving parts. It can be used in medium configuration and base configuration. It is a non-PoCL type. * Non-PoCL type.
    Operating Temperature Range (℃)  -20~75  Transmission Distance (m)  10 (at 66MHz / standard)  Rated Voltage (V)  Cable: 30  Rated Temperature (℃)  Cable: 80  Color  Cable: Black  Suitable for  Fixed part and movable part  Connector  MDR or SDR (26 pins)  Material (Sheath)  PVC  Conform to  PoCL: Not supported  Cable Outer Diameter (Φmm)  Standard 8  Cable  UL758 Style 20276  Flame Retardance  VW-1 
    from S$139.90
    Min. 5 days
  18. Camera Link PoCL thin cable
    SANWA SUPPLY Camera Link PoCL thin cable
    Cable diameter (Φmm)  6.8  Color  Gray  Connector Shape  SDR26pin (male)-SDR26pin (male)  Standard  UL20379 (cable) 
    from S$289.90
    Min. 17 days
  19. Camera link cable
    Oki Electric Cable Camera link cable
    It is a small diameter type camera link cable. It can be used in medium configuration and base configuration. It is a non-PoCL type. * Non-PoCL type.
    Minimum Bending Radius (mm)  (Recommended) 30 or more  Operating Temperature Range (℃)  -20~75  Transmission Distance (m)  10 (at 66MHz / standard)  Rated Voltage (V)  Cable: 30  Rated Temperature (℃)  Cable: 80  Color  Cable: Beige  Suitable for  Fixed part  Connector  MDR or SDR (26 pins)  Material (Sheath)  PVC  Conform to  PoCL: Not supported  Performance  Skew: 50 ps / m or less  Cable Outer Diameter (Φmm)  Standard 7.5  Cable  UL758 Style 20276  Flame Retardance  VW-1 
    from S$119.90
    Min. 5 days
  20. Camera link PoCL robot cable
    SANWA SUPPLY Camera link PoCL robot cable
    Cable diameter (Φmm)  9.2  Color  Black  Standard  UL20276 (cable) 
    from S$299.90
    Min. 18 days
  21. Camera link PoCL robot cable
    SANWA SUPPLY Camera link PoCL robot cable
    It supports the "Camera Link" interface standard between the CCD camera and the frame grabber. It has bending resistance and is compatible with movable cameras. Side screw lock screw realizes secure fixing. PoCL is a Power over Camera Link that can be powered by a cable. It supports bas... Read More
    conductor  (Cable) AWG28 (7 / 0.127)  Characteristic impedance (Ω)  100±10  Rated Temperature (℃)  30V 80 (cable)  Delay Time  4.4±0.3ns/m  Cable diameter (Φmm)  9.2  Connector Shape  SDR26pin male-MDR26pin male  Standard  UL20379 (cable) 
    from S$329.90
    Min. 18 days
  22. CoaXPress cable (fixed small diameter type)
    Oki Electric Cable CoaXPress cable (fixed small diameter type)
    Supports speeds of 6.25 Gbps / lane. Supports high-speed transmission of up to 25 Gbps with a 4-lane connection. We have a lineup of 4 types, standard type and small diameter type, which can be selected according to the transmission distance for fixed wiring and movable wiring, which can be selec... Read More
    Operating Temperature Range (℃)  -10~80  Cable Length (m)  Rated Voltage (V)  30  Transmission Distance (m)  Rated Temperature (℃)  80  Color  Beige  Applicable Body Part  Fixed part  Type of Cable  Fixed small diameter  Material (Sheath)  Heat resistant PVC 
    from S$199.90
    Min. 5 days
  23. Autofocus multi-code reader  Cable
    OMRON Autofocus multi-code reader Cable
    from S$439.90
    Min. 4 days
  24. Camera link cable
    SANWA SUPPLY Camera link cable
    It supports the "Camera Link" interface standard between the CCD camera and the frame grabber. Side screw lock screw realizes secure fixing.
    conductor  (Cable) AWG28 (7 / 0.127)  Characteristic impedance (Ω)  100 ± 10 (wire core 1-22)  Rated Temperature (℃)  30V 80 (cable)  Delay Time  4.4±0.3ns/m  Cable diameter (Φmm)  Connector Shape  MDR26pin-MDR26pin  Standard  UL20276 (cable) 
    from S$289.90
    Min. 18 days
  25. Camera link robot cable
    SANWA SUPPLY Camera link robot cable
    It supports the "Camera Link" interface standard between the CCD camera and the frame grabber. It has bending resistance and is compatible with movable cameras. Side screw lock screw realizes secure fixing. Supports base configuration. * Not compatible with full config
    conductor  (Cable) AWG28 (7 / 0.127)  Characteristic impedance (Ω)  100±10  Rated Temperature (℃)  30V 80 (cable)  Delay Time  4.4±0.3ns/m  Cable diameter (Φmm) 
    from S$269.90
    Min. 18 days
  26. CoaXPress cable (movable standard type)
    Oki Electric Cable CoaXPress cable (movable standard type)
    Supports speeds of 6.25 Gbps / lane. Supports high-speed transmission of up to 25 Gbps with a 4-lane connection. We have a lineup of 4 types, standard type and small diameter type, which can be selected according to the transmission distance for fixed wiring and movable wiring, which can be selec... Read More
    Operating Temperature Range (℃)  -10~80  Transmission Distance (m)  15  Cable Length (m)  15  Rated Voltage (V)  30  Rated Temperature (℃)  80  Color  Black  Applicable Body Part  Fixed and movable parts  Material (Sheath)  Heat resistant PVC  Type of Cable  Movable standard  Durability  Sliding more than 3 million times 
    from S$379.90
    Min. 5 days
  27. CoaXPress cable (movable small diameter type)
    Oki Electric Cable CoaXPress cable (movable small diameter type)
    Supports speeds of 6.25 Gbps / lane. Supports high-speed transmission of up to 25 Gbps with a 4-lane connection. We have a lineup of 4 types, standard type and small diameter type, which can be selected according to the transmission distance for fixed wiring and movable wiring, which can be selec... Read More
    Operating Temperature Range (℃)  -10~80  Rated Voltage (V)  30  Transmission Distance (m)  Bending Radius (mm)  50  Rated Temperature (℃)  80  Color  Black  Applicable Body Part  Fixed and movable parts  Material (Sheath)  Heat resistant PVC  Type of Cable  Movable small diameter  Durability  Sliding more than 3 million times 
    from S$199.90
    Min. 5 days
  28. Camera link cable (right angle)
    3M Camera link cable (right angle)
    from S$199.90
    Min. 5 days
  29. CoaXPress cable (fixed standard type)
    Oki Electric Cable CoaXPress cable (fixed standard type)
    Supports speeds of 6.25 Gbps / lane. Supports high-speed transmission of up to 25 Gbps with a 4-lane connection. We have a lineup of 4 types, standard type and small diameter type, which can be selected according to the transmission distance for fixed wiring and movable wiring, which can be selec... Read More
    Operating Temperature Range (℃)  -10~80  Transmission Distance (m)  15  Rated Voltage (V)  30  Rated Temperature (℃)  80  Color  Beige  Applicable Body Part  Fixed part  Type of Cable  Fixed standard  Material (Sheath)  Heat resistant PVC 
    from S$119.90
    Min. 5 days
  30. USB3.0 Cable
    OMRON SENTECH USB3.0 Cable
    Suitable Models  USB3.0 in general 
    Discontinued
  31. Camera link cable (POCL Lite)
    3M Camera link cable (POCL Lite)
    Type  Standard  Direction  Straight 
    Discontinued
View : Grid List
Filter

31 Item(s)

Set Ascending Direction