Lighting
Other Related Pages
- Kahoku Lighting Solutions (KLS) Lamp JCR* If you order by cash on delivery, it may be shipped the next day or later.Type (Base) GZ6.35 Color Temperature (K) 3100 Outer Diameter (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence
- IWASAKI ELECTRIC Lamp JCR* If you order by cash on delivery, it may be shipped the next day or later.Rated Voltage (V) 12 RoHS directive (corresponding to 10 substances) Correspondence Bolster GZ6.35 Suitable Sockets HS-60T、HS-310
- PHILIPS Halogen lamp 7388* If you order by cash on delivery, it may be shipped the next day or later.As ONE Part Number 0-8195-04 Rated Power (W) 20 Rated Voltage (V) 6 RoHS directive (corresponding to 10 substances) Correspondence Bolster G4from S$37.99Min. 2 days
- PHILIPS Halogen lamp 6423* If you order by cash on delivery, it may be shipped the next day or later.Rated Voltage (V) 15 Rated Power (W) 150 RoHS directive (corresponding to 10 substances) Correspondence Bolster GZ6.35
- PHILIPS Halogen lamp 7027* If you order by cash on delivery, it may be shipped the next day or later.RoHS directive (corresponding to 10 substances) Correspondence
- PHILIPS Halogen lamp 5761* If you order by cash on delivery, it may be shipped the next day or later.Rated Power (W) 30 Rated Voltage (V) 6 RoHS directive (corresponding to 10 substances) Correspondence Bolster G4from S$38.99Min. 2 days
- MORITEX Lamp* If you order by cash on delivery, it may be shipped the next day or later.Rated Voltage (V) 12 RoHS directive (corresponding to 10 substances) Correspondence
- OSRAM Halogen lamp* If you order by cash on delivery, it may be shipped the next day or later.Power (W) 100 Bolster GZ6.35 Voltage (V) 12 Rated Power (W) 100from S$53.99Min. 2 days
- PHILIPS Halogen lamp 7023* If you order by cash on delivery, it may be shipped the next day or later.Rated Power (W) 100 Rated Voltage (V) 12 RoHS directive (corresponding to 10 substances) Correspondence Bolster GY6.35
- CCS Diffusion plate for coaxial LFV3 seriesIt is possible to suppress glare, which is a problem when imaging glossy workpieces.Height (mm) 2from S$22.99Min. 123 days
- PHILIPS Halogen lamp 13336* If you order by cash on delivery, it may be shipped the next day or later.Rated Voltage (V) 24 Rated Power (W) 70 RoHS directive (corresponding to 10 substances) Correspondencefrom S$44.99Min. 2 days
- PHILIPS Halogen lamp 13528* If you order by cash on delivery, it may be shipped the next day or later.Rated Power (W) 15 Rated Voltage (V) 6 RoHS directive (corresponding to 10 substances) Correspondence Bolster GZ4from S$66.99Min. 2 days
- MIBU DENKI INDUSTRIAL LED lighting unit MLW seriesEcology & Economy. The service life is about 7 times that of fluorescence, and the power consumption is about half, so maintenance costs can be reduced. Easy on the eyes, high brightness, low heat generation. Achieves a uniform neutral white high-intensity light distribution similar to that o... Read MoreOperation Ambient Temperature (℃) -20 to 50 (no condensation) Insulation Resistance (MΩ) 100 or more (DC500V mega) LED Life (Hours) 40000 Relative Humidity 45% to 85% (with no condensation) RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP20 Light source type LED Type Long lamp Standard NECA Type of Illumination Surface light emission Light Color White Light Source visible lightfrom S$89.99Min. 2 days
- OPTEX FA High brightness bar lighting OPB seriesIrradiation area expanded by 30% & brightness doubled! For all image processing inspection applications such as visual inspection, dimensional measurement, and alignment.from S$13.99Min. 6 days
- PHILIPS Halogen lamp 7387* If you order by cash on delivery, it may be shipped the next day or later.RoHS directive (corresponding to 10 substances) Correspondencefrom S$37.99Min. 2 days
- CCS Straight cableAn extension cable that connects the LED lighting and power supply. * If the cables are connected and exceed 5 m, dimming may become unstable.from S$37.99Min. 12 days
- OPTEX FA Ethernet LED lighting controller OPPD-30 seriesLighting control is easy and simple. Ethernet compatible LED lighting controller For dimming / lighting control / brightness management of LED lighting for image processing. * Please note that the mounting bracket PNL-OPPD (order code 25427728) for BKT-OP-01 (order code 25427719) is a panel stand.from S$19.99Min. 2 days
- SUS GFLED-MType Long lamp Light source type LED Length (mm) 906 Illuminated shape Line type Light Color White Height (mm) 37.9 Rated Voltage (V) DC24 Width (mm) 38 Light Source visible lightfrom S$199.90Min. 10 days
- OPTEX FA Sensing backlight illumination OPF seriesAchieves highly accurate contour extraction and foreign matter detection of transparent metal workpieces The narrow directivity angle type is optimal for contour extraction, and the diffusion type is optimal for transmission of scattered workpieces.from S$29.99Min. 6 days
- NIKKEI MFG LED interior lighting indoor ceiling lightInterior lighting using 24 0.4W white LEDs. It illuminates a wide area of a room such as a large vehicle or a closet. The width 401mm design with a switch on the main body illuminates a wide range of rooms. The operating temperature range is -30 to 65 °. It has excellent dustproof and waterproof ... Read MoreOperating Temperature Range (℃) -30~65 Number of LED (pieces) 24(0.4W) Mass (g) 320 Height (mm) 33.5 Length (mm) 401 Power Consumption (W) 7.5 Width (mm) 78 Illuminated shape Bar shape Rated Voltage (V) DC12~24 Light source type LED Type Long lamp Irradiation method Vertical floodlight Light Color White Light Source visible lightfrom S$119.90Min. 2 days
- CCS Polarizing filterAttach it to the screw part for the filter of the lens. Surface reflection can be removed by using it in combination with a polarizing plate attached to the illumination side.from S$75.99Min. 43 days
- OPTEX FA LED lighting controller Advanced OPPF seriesLED lighting controller capable of automatic brightness management For dimming / lighting control / brightness management of LED lighting for image processing.RoHS directive (corresponding to 10 substances) Correspondencefrom S$78.99Min. 6 days
- OPTEX FA Sensing Ring Lighting OPR SeriesRing lighting capable of 3WAY irradiation For visual inspection of various workpieces.RoHS directive (corresponding to 10 substances) Correspondence Type of Illumination Direct light Irradiation method Oblique light Illuminated shape Ring type Light Source visible lightfrom S$379.90Min. 6 days
- OPTEX FA Lighting cable OP seriesLighting cableRoHS directive (corresponding to 10 substances) Correspondencefrom S$28.99Min. 6 days
- CCS Sharp cut filterBy mounting it in front of the lens, R60 blocks light of 600 nm or less, R64 blocks light of 640 nm or less, and transmits light of longer wavelengths.from S$129.90Min. 30 days
- CCS Ultraviolet transmission filterIt transmits light in the wavelength range of about 280 to 380 nm, centered on 340 nm.
- NIKKEI MFG LED interior lighting indoor ceiling lightInterior lighting using 15 0.4W white LEDs. It illuminates a small room such as a car or a closet in a wide range. The thin and compact design fits on walls and ceilings. The operating temperature range is -30 to 65 °. It has excellent dustproof and waterproof performance, and can be used in hars... Read MoreOperating Temperature Range (℃) -30~65 Length (mm) 148 Number of LED (pieces) 15(0.4W) Height (mm) 19.5 Power Consumption (W) 5.3 Mass (g) 70 Width (mm) 71 Illuminated shape Bar shape Type Car lights Light source type LED Irradiation method Vertical floodlight Light Color White Light Source visible lightfrom S$44.99Min. 2 days
- CCS Bar lighting LDL2 seriesDirect light is emitted from the light emitting part where the LED is mounted in a straight line [Abundant lineup of 139 models] A lineup of 139 models with combinations of light emitting surface size, light emitting width, directivity, and light emitting color. Supports a wide range of applicati... Read MoreIlluminated shape Bar shape Type of Illumination Direct light Irradiation method Vertical floodlightfrom S$329.90Min. 9 days
- SUS GFLED-SLight Color White Illuminated shape Line type Length (mm) 606 Height (mm) 37.9 Light source type LED Type Long lamp Width (mm) 38 Rated Voltage (V) DC24 Light Source visible lightfrom S$169.90Min. 7 days
- SFC LED illuminator holder VRIt supports a variety of lighting, from horizontally mounted ring lighting to angled line lighting. It can also be attached to structures, lines, etc. where it can be fixed with M6 bolts.from S$97.99Min. 13 days
- OPTEX FA LED lighting controller OPPD-15 seriesNew standard for LED lighting controllers! High functionality condensed into a surprisingly compact size For dimming control of LED lighting for image processing.RoHS directive (corresponding to 10 substances) Correspondencefrom S$27.99Min. 6 days
- OPTEX FA Sensing ring lighting OPR series partsRing lighting capable of 3WAY irradiation For visual inspection of various workpieces.from S$37.99Min. 6 days
- SUS LED Slim Mini SIlluminated shape Line type Type Long lamp Length (mm) 344 Width (mm) 24 Light Color White Light Source visible light Light source type LED Height (mm) 15.5 Rated Voltage (V) DC24
- CCS Dedicated analog power supply for spot lighting4 types are available according to your environment Spot lighting HLV2 series dedicated analog power supply. Stepless dimming control with variable current. Lighting output is available in 2-channel type and 3-channel type. Power supply can be selected from AC type and DC type.Output Voltage (V) (Maximum rating) DC5.5from S$569.90Min. 9 days
- CCS Flat lightingHigh brightness typeStorage Temperature (℃) -20~60 Cable Length (m) 0.3 Operating Temperature (℃) 0~40 Operating humidity (% RH) 20 to 85 (no condensation) Storage Humidity (%) 20 to 85RH (no condensation) Material (Foot Plate) Aluminum alloy Material (Case) Aluminum alloy, resin Illuminated shape Backlit type Input Voltage (V) DC24 Type of Illumination Diffuse light Type High brightness Included Accessories Instruction manual Cooling Method Natural cooling Light Source visible lightfrom S$499.90Min. 6 days
- CCS Spot lightingStorage Temperature (℃) -20~60 Cable Length (m) 0.3 Operating Temperature (℃) 0~40 Operating humidity (% RH) 20 to 85 (no condensation) Storage Humidity (%) 20 to 85RH (no condensation) Width (mm) 22 Length (mm) 42.6 Height (mm) 49 Tip Diameter (Φmm) 8 Material (Case) Aluminum alloy Applicable Standard CE、RoHS、IEC 62471 (Mod risk) Connector Input: SMR-03V-B Included Accessories Instruction manual Cooling Method Natural cooling Illuminated shape Spot type Light Source visible light emitting surface (mm) Φ6from S$1,199.00Min. 6 days