Camera Modules
Other Related Pages
- TOSHIBA TELI USB3.0 BU series (monochrome camera)Fast frame rate. USB3.0 interface. USB3 Vision? Compliant. GenICam Ver2.3 compliant. Compliant with IIDC2 Digital Camera Control Specification Ver.1.0.0. Uses e-CON standard connector. Scalable function. Global electronic shutter. Square grid array. Random trigger shutter function.Lens mount C mount Type Camera body Power Input (V) Integrated DC5 Color Mode Monochromefrom S$689.90Min. 2 days
- TOSHIBA TELI GigEBG series (monochrome camera)This BG series is an integrated camera that uses a Gigabit Ethernet (R) interface. By using the Gigabit Ethernet interface standard IEEE802.3ab for video output and camera control, it is suitable for high-speed, high-resolution image processing and can be easily connected to a personal computer. ... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 29 × 29 × 40 (excluding protrusions) Standard CE、FCC Type Camera body Shutter Electronic shutter: Global shutter Color Mode Monochrome Scanning method progressivefrom S$569.90Min. 2 days
- BASLER ace series USB3 Vision compatible color area sensor cameraCompatible with USB3 Vision standard. Rich lineup. Stable uptake by pylon. New ace: A model with new functions. Low price and 3 year warranty for peace of mind. A wide range of application fields.Applicable Standard CE、RoHS、GenICam、IP30、UL、FCC、USB3 Vision Color Mode Color Exposure Adjustment External synchronization or programmable Power Supply USB power supplyfrom S$1,199.00Min. 32 days
- INABA Chocolate stop watcher miniThe sound and video before and after the trigger can be locked and saved by the trigger input. We support "Kaizen" in the field with a small body!Thread Standard (Body fixed) 1 / 4-20UNC Connector (Input) Manufacturer: OMRON Corporation Operating Temperature / Humidity Range -10℃~45℃/10%RH~80%RH Storage Temperature / Humidity Range -20℃~60℃/10%RH~80%RH Sensor Type 1 / 2.3 type Rated Power (W) 2.5 Shooting Distance (cm) 24~∞ Frame speed (fps) 30 Voice 48kHZ 16bit mono PCM system Mass (g) About 78 Number of Pixels Approximately 16.76 million pixels Type Camera body Color Mode Color Power Input (V) DC5~48 Language Display Japanese English Microphone / Speaker Monaural (omnidirectional) / monaural Material (Main Unit) PC/ABS Communication Function RJ45 connector 100BASESE-TX Vibration Resistance TBD Shock resistance TBD Applicable Standard VCCI CLASS Bfrom S$889.90Min. 2 days
- TOSHIBA TELI Mounting bracketMaterial (Main Unit) Aluminum alloy Surface Treatment (Main Unit) Black anodizedfrom S$64.99Min. 2 days
- OMRON SENTECH USB3Vision CameraUSB3.0 output small CMOS camera. Equipped with a high-pixel, high-speed CMOS sensor. Compact, sturdy, and easy-to-install housing design.Type Camera body Conform to USB3Visionfrom S$999.00Min. 2 days
- OMRON SENTECH USB3.0 cameraResolution 1.3M Number of Pixels 1280×960 Frame speed (fps) 60 Type Camera body Color Mode Colorfrom S$389.90Min. 48 days
- BASLER ace series GigE Vision compatible color area sensor cameraCompatible with GigE Vision standard. Rich lineup. Stable uptake by pylon. New ace: A model with new functions. Low price and 3 year warranty for peace of mind.Color Mode Color Exposure Adjustment External synchronization or programmable Power Supply Power over Ethernet / 12V power supplyfrom S$959.90Min. 143 days
- TOSHIBA TELI USB3.0 BU series (color camera)Fast frame rate. USB3.0 interface. USB3 Vision? Compliant. GenICam Ver2.3 compliant. Compliant with IIDC2 Digital Camera Control Specification Ver.1.0.0. Uses e-CON standard connector. Scalable function. Global electronic shutter. Square grid array. Random trigger shutter function.Lens mount C mount Type Camera body Color Mode Color Power Input (V) Integrated DC5from S$1,199.00Min. 11 days
- BASLER ace Series Monochrome Area Sensor Camera for GigE VisionCompatible with GigE Vision standard. Rich lineup. Stable uptake by pylon. New ace: A model with new functions. Low price and 3 year warranty for peace of mind.Exposure Adjustment External synchronization or programmable Color Mode Monochrome Power Supply Power over Ethernet / 12V power supplyfrom S$889.90Min. 32 days
- TOSHIBA TELI USB3.0 BU series (monochrome camera)■ High-speed frame rate BU030 / BU031 (VGA) achieves 125fps, BU080 (XGA) 40fps, BU130 (SXGA) 30fps, BU406M (4M) 90fps, BU238M (2.3M) 165fps, BU205M (2M) 170fps To do. ■ USB3.0 interface Video output and camera control are performed via the USB3.0 interface. Data transfer is performed at 5 Gbps (m... Read MoreFrame speed (fps) (Maximum) 170 Gain 0 to 8 times (factory setting: 1 time) Image area (mm) 11.26(H)×5.98(V) Power Consumption (W) 2.7 or less Sensor Type 2/3 type equivalent Number of Pixels 2048(H)×1088(V) Outer dimensions, Width W x Height H x Depth D (mm) 29 x 29 x 16 (excluding protrusions) Aspect ratio 2:1 Internal synchronization 48.000MHz±100ppm Pixel size (μm) 5.5×5.5 Mass (g) About 32 Lens mount C mount Standard CE、FCC Image Sensor CMOS image sensor Type Camera body Power Input (V) DC5±5% Electronic shutter method Global shutter Synchronization Type Internal synchronization Video format Mono 8bit Color Mode Monochrome Video output USB3.0 (supports SuperSpeed only) protocol USB3.0 Vision Scanning method progressivefrom S$1,499.00Min. 2 days
- OMRON SENTECH USB3.0 cameraEquipped with a high-pixel, high-speed CMOS sensor. Compact, sturdy, and easy-to-install housing design.Sensor Type 1 / 2.5 type Frame speed (fps) 14 Cell size (μm) 2.2×2.2 Number of Pixels 2592×1944 Resolution 5M Lens mount CS mount Type Camera body Sensor MT9P031from S$999.00Min. 7 days
- OMRON SENTECH TV format cameraResolution 0.6M Sensor Type 1 / 3.2 type Number of Pixels 1280×486 Frame speed (fps) 65 Type Camera body Color Mode Color Sensor ISX017from S$349.90Min. 63 days
- MIRUC OPTICAL CO.,LTD. C-mount close-up ring adapterBy connecting a dedicated C-mount close-up ring adapter to the objective lens for a major scope, it can be used as an image observation lens at low cost. Two types of C-mount close-up ring adapters are available: fixed type and variable adjustment type. Convert objective lens to C mountfrom S$66.99Min. 6 days
- BASLER ace series USB3 Vision compatible monochrome area sensor cameraCompatible with USB3 Vision standard. Rich lineup. Stable uptake by pylon. New ace: A model with new functions. Low price and 3 year warranty for peace of mind. A wide range of application fields.Applicable Standard CE、RoHS、GenICam、IP30、UL、FCC、USB3 Vision Exposure Adjustment External synchronization or programmable Color Mode Monochrome Power Supply USB power supplyfrom S$1,199.00Min. 32 days
- OMRON SENTECH USB3Vision head separation cameraResolution 1.6M Number of Pixels 1440×1080 Type Camera bodyfrom S$1,499.00Min. 123 days
- TOSHIBA TELI GigEBG series (monochrome camera)Image sensor: CMOS image sensor. Video output: Gigabit Ethernet IEEE802.3ab (1000BASE-T) compliant. Protocol: GigE Vision Camera Interface Standard for Machine Vision Ver 1.2. Scanning method: Progressive. Electronic shutter method: Global shutter.Sensor Type 1 / 2.9 type Lens mount C mount Type Camera body Power Input (V) DC12/PoE Color Mode Monochromefrom S$689.90Min. 2 days
- TOSHIBA TELI GigEBG series (color camera)Fast frame rate. Gigabit Ethernet? Interface (power supply type). GigE Vision? Ver1.2 compliant. GenICamTM Ver2.3 (CCD model) / Ver2.4 / Ver3.0 (CMOS model) compliant. Scalable function. Built-in color process. Read all pixels. Global electronic shutter. Square grid array. Random trigger shutter ... Read MoreLens mount C mount Type Camera body Color Mode Color Power Input (V) DC12/PoEfrom S$1,999.00Min. 11 days
- ARTRAY USB2.0 near infrared camera-High near-infrared sensitivity In addition to visible light, it also has high sensitivity in near-infrared light, making it ideal for near-infrared image acquisition. We also have a lineup of models with a built-in visible cut filter (ARTCAM-130HP-NIR-WOM) that support the acquisition of near-in... Read MoreNumber of Pixels 1.3 million pixels Mass (g) 110 Pixel pitch (H x V) (mm) 1280×1024 Detection Wavelength 380~1000nm Outer dimensions, Width W x Height H x Depth D (mm) 50×47×41.7 Frame speed (fps) 8 Image area (mm) 9.427×7.578 Lens mount C mount Image Sensor CMOS sensor Type Camera body Color Mode Color RoHS directive (corresponding to 10 substances) Correspondence Sensor Hamamatsu Photonics Power Supply Voltage Powered from USB port Shutter globalfrom S$1,999.00Min. 18 days
- ARTRAY USB2.0 CMOS ultra-compact cameraSensor CMOS Aptina Type Camera body RoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage (V) DC5 Lens mount M12 x P0.5 femalefrom S$899.90Min. 18 days
- TOSHIBA TELI USB3.0DU series (color camera)Frame speed (fps) (Maximum) 31 (All pixels) Image area (mm) 14.19(H)×10.34(V) Pixel size (μm) 3.45×3.45 Power Consumption (W) 4.5 or less Aspect ratio 4:3 Mass (g) About 90 Lens mount C mount Standard CE、FCC、RoHS、WEEE、GenICam、IIDC2 Image Sensor CMOS image sensor Type Camera body Color Mode Color Sensor Type Equivalent to 1 / 1.8 type Video output USB3.0 (supports SuperSpeed only) protocol USB3.0 Vision Scanning method progressivefrom S$7,799.00Min. 14 days
- Panasonic HD communication cameraColor Mode - Number of Pixels 2.07 million pixels Type Camera bodyfrom S$2,999.00Min. 8 days
- Panasonic HD communication cameraSensor Type 1 / 2.8 type Type Camera body Color Mode Colorfrom S$1,499.00Min. 8 days
- ARTRAY USB2.0 CMOS board camera WOM series (monochrome)Mass (g) 110 Outer dimensions, Width W x Height H x Depth D (mm) 50×47×41.7 Lens mount C mount Type Camera body Power Supply Voltage (V) DC5 Color Mode Monochromefrom S$899.90Min. 8 days
- MIRUC OPTICAL CO.,LTD. WiFi C-mount cameraIt can be attached to the C-mount part of a twin-lens microscope or trinocular microscope, or any C-mount lens, and can be observed on a terminal monitor.Inner Diameter to Install (Φmm) (Eyepiece) 38.4 Function (Gain control) Automatic Specification (Security) WPA Operating Temperature (℃) 0~50 Sensor Type 1/4 type Reach Distance (m) 10 Outer Dimensions (mm) 108.5×78×36.7 Frame speed (fps) 15 Frequency (GHz) 2.4 Power Consumption (mA) 440 Number of Pixels 640×480(VGA) Supported OS Apple iOS device Android device Exposure Compensation Automatic White Balance Automatic Lens mount C mount Video Element CMOS sensor Type Camera body Color Mode Color Applicable Standard IEEE802.11b/g/nfrom S$869.90Min. 6 days
- ARTRAY USB2.0 CMOS ultra-small board camera* USB cable is not included. Lens is not included.Sensor CMOS Aptina Type Camera body RoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage (V) DC5 Lens mount M12 x P0.5 femalefrom S$749.90Min. 14 days
- MIRUC OPTICAL CO.,LTD. WiFi eyepiece cameraWhen attached to a major scope, the eyepiece micrometer (scale glass) can be displayed on the terminal monitor, making visual measurement, inspection, and positioning easy on the screen.Inner Diameter to Install (Φmm) (Eyepiece) 38.4 Function (Gain control) Automatic Specification (Security) WPA Operating Temperature (℃) 0~50 Sensor Type 1/4 type Reach Distance (m) 10 Outer Dimensions (mm) 139.8×78×36.7 Frame speed (fps) 15 Mass (g) 150 (excluding batteries) Frequency (GHz) 2.4 Power Consumption (mA) 440 Number of Pixels 640×480(VGA) Supported OS Apple iOS device Android device White Balance Automatic Exposure Compensation Automatic Lens mount C mount Video Element CMOS sensor Type Camera body Color Mode Color Applicable Standard IEEE802.11b/g/nfrom S$899.90Min. 6 days
- SONY XCG-CG seriesA new series of PoE-compatible GigE Vision interface digital cameras featuring the Global Shutter CMOS Center. It inherits the same size and high reliability as a digital camera or analog camera posted on a CCD, and is ideal for replacement. Global shutter You can use various functions to meet th... Read MoreSensor Type 1 / 2.9 type Resolution 1.6Mega Number of Pixels 1456×1088 Outer dimensions, Width W x Height H x Depth D (mm) 29×29×42 Mass (g) 65 Frame speed (fps) 75 Lens mount C mount Type Camera body Type of Control GenICamTM (Ver.1.0) compliant Interface GigE Vision (Ver.2.0 / 1.2) compliant Synchronization Type Hardware trigger / software trigger Color Mode Monochromefrom S$1,399.00Min. 6 days
- ARTRAY USB2.0 CMOS camera WOM series (color)Mass (g) 110 Outer dimensions, Width W x Height H x Depth D (mm) 50×47×41.7 Lens mount C mount Type Camera body Color Mode Color Power Supply Voltage (V) DC5from S$999.00Min. 33 days